Nursing Home Supplies
Nursing care items are items that provide support so that people with weak legs or weak cognitive functions can live without inconvenience. This includes shoes for the elderly designed to be easy to put on and take off and not slippery, clothing made of cotton that is gentle on the skin, walking sticks and walker that enable smooth movement. There are only bathing-related goods, oral care goods, and goods that are useful in every aspect of life, with an emphasis on ease of use on the caregiver side.
Other Related Pages
- K.B.STYLE Nursing shoes GDW136It comes with Velcro and is easy to put on, making it ideal for nursing care and rehabilitation scenes. Compared to ordinary rehabilitation shoes and nursing shoes, the price is cheaper, so there is a lot of demand. Nursing shoes that can be worn and taken off quickly.Standard Mass (grams per one foot) 200
- MOONSTAR Adult footwear 01Light and non-slip. An unlikely slipper-type indoor shoe with a kind design that is easy to wash. Excellent breathability with mesh material. With a non-slip sole and easy to put on and take off, it is perfect for indoor work. Made in Japan for peace of mind.Standard Mass (grams per one foot) 165(23cm) Foot Width 2E Material (Bottom) Bestec Material Synthetic fiber (double raschel)
- Hakujuji Salva thin type soft pants<Products eligible for medical expense deduction> Soft and comfortable to wear. With the newly developed "omnidirectional fit" structure, the stomach is comfortable but does not slip easily. Another new development! By adopting "Swing Gather", any urine absorbing pad is ... Read MoreAdsorption (Guide) 2 pee Absorption (mL) 300
- MonotaRO Waterproof sheetsWaterproof sheets used in many hospitals and long-term care facilities. As it is a reversible (double-sided waterproof) product made of smooth material that feels good against the skin, there is no distinction between the front and back and it can be easily replaced. We also support dryers. Since... Read MoreThickness (mm) 2
- Kyusou Aalie memory foam cushion cushionMemory foam cushion Recommended for people who often sit in office work, wheelchairs, cars, etc. Memory foam sheet that supports the buttocks The characteristic of low-resilience urethane foam is that it becomes hard when the temperature is low and soft when the temperature rises. Not washableDimensions (cm) 40×40×5 RoHS directive (corresponding to 10 substances) Correspondence
- IRIS OHYAMA Disposable waterproof sheetsDisposable care sheets that can be used casually. It prevents sheets from getting dirty when wiping the body of a bedridden patient with a wet towel, or when changing diapers or when sleeping while sleeping. These sheets are highly absorbent and do not easily slip back. The polymer inside the she... Read MoreSize L Dimensions, Height x Width (mm) 590×900
- YAMAZEN Comfort shower chairA shower chair that can be adjusted in 7 height steps. Compact design with a slightly smaller seating surface. With an easy-to-hold handle on the back that is convenient when moving. With a handle on the seat that is convenient when standing up. The surface of the seat is unevenly processed to pr... Read MoreRestricted weight (kg) 100 Mass (kg) 3 Seat Height (mm) 355~505 Dimensions, Width W x Depth D x Height H (mm) 420×460×675~825 Time to Assemble About 10-20 minutes
- YAMAZEN Bed GuardPrevents the mat from slipping. Easy to install Just insert between the mat and the floor As a bed fence, fall prevention fence, futon slip prevention fence, side guard.Mass (kg) 2 Dimensions (Width x Depth x Height) (mm) 740×505×360 Material Steel (powder coating)
- navis Soft coolonSuitable for local cooling of the forehead, neck, armpits, etc. Easy-to-use size, perfect for local icing. It does not freeze even at -20 ° C and can be used in a soft state. It is economical because it can be used repeatedly. The half type and regular type have a double structure with a secure e... Read More
- AIJ Easy handYou can easily grab a 1-yen coin or even a piece of tissue. The handle part has a magnet.Material (shaft) Aluminum Color Navy blue Material (handle) Polyamide resin
- Maruta Shirt Bed fence coverContains cushioning material to prevent accidents where limbs get caught in the gaps between bed fences and injuries caused by impact. Nylon material that does not easily get dirty and can be washed. Injury / accident preventionLength (cm) 90~100 Type With cushion
- ASAHI electrochemical Light ignition lighter auxiliary toolAn auxiliary tool that can be easily attached to a chucker man by attaching it to a nozzle-type lighter and applying the principle of leverage to make it easier for people with weak grip strength to use it. (Corresponding writer: Tokai CR Chakkaman regular)Material ABS resin Mass (g) About 30 Dimensions (cm) 11.8×5.3×4.9
- MOONSTAR V step 04Orthosis-compatible shoes The instep belt can be stretched 3 cm by cutting the thread.Material (Bottom) Bestecfrom S$89.99Min. 6 days
- SHIMA PRODUCT Sidecar Melody Primo (with brake)It has a variety of functions that make it easy to handle your feet and make it easy to walk. It is a product that can be used by young people without any resistance. One-touch up / down function. You can easily move up and down with the operation at hand. 2WAY brake. Brake / stopper integrated s... Read MoreTire Size (Front wheel) 12cm, (rear wheel) 12cm Height adjustment 4 stages (pitch about 4cm) Load Capacity (kg) (Bag) 8 Mass (kg) 2.5 External dimensions (width W x depth D x height H) (cm) (Bag) 17 x 29 x 37
- Mariannu Rehabilitation shoes W603The instep opens to the left and right, and the size around the instep can be adjusted. Convenient and versatile shoes when worn over equipment. The instep rubber is attached to the upper part of the instep, making it easy to wear.Standard Mass (grams per one foot) 165(23cm) Foot Width 3E Material (Bottom) Synthetic rubber Type Womanfrom S$47.99Min. 8 days
- Fine Socks SupportYou can put on socks just by covering them with socks and pulling them up.Maximum Width (mm) 148 As ONE Part Number 7-4946-01 Mass (g) About 27 Length (mm) Body: 275, handle: 110 Material PP (polypropylene)from S$7.49Min. 5 days
- FUSE KIKAKU Wooden reacherIt makes it easier to work around you, such as pulling lightweight objects and opening and closing curtains.Dimensions (cm) 67×7
- Lifetaste Magic hand shoe helperSince the shoehorn part is a magic hand, you can pinch and pull shoes placed far away, and you can wear it easily with the shoehorn. When not in use, it can be folded in two. * This product is a shoehorn. It cannot be used to grab heavy luggage. Does not stretchMass (g) 194 Overall Length (cm) 80 Tip Size (mm) About 12from S$45.99Min. 6 days
- SHIMA PRODUCT Melody Smooth STHeight can be adjusted with one touch. With parking stopper. 10 cm large tire with bearing specifications. 4-wheel 360 ° caster. The bag is a cold storage type.Mass (kg) 2.3 Width (cm) When folded: 59, Bag: 37 Depth (cm) When folded: 23.5, Bag: 19 Height (cm) Folding time: 30.5, bag: 29from S$279.90Min. 5 days
- ALCARE Ansilk (R) 2 Bright (Panty Stocking) White SAnkle circumference (cm) 17~21 Calf circumference (cm) 28~34 Thigh circumference (cm) 44~53 As ONE Part Number 8-1164-01 Pressure (hPa) Ankle / 27 (20mmHg) Sex For women Pharmaceuticals and Medical Devices Act General medical equipment Material Nylon / PU (Polyurethane) Size S Color Whitefrom S$69.99Min. 8 days
- ARON KASEI Anju + Easy opening / closing shower bench + S surface S fitPress to open. Pull and fold. A one-action shower bench that is easy to open and close.maximum body weight of user (kg) 100 Seat height (cm) 36-48 (7 steps: 2 cm pitch) Dimensions, Width W x Depth D x Height H (cm) 46×48~53×71~83 Mass (kg) About 4.8 Specification Open by pressing, folding with one hand Folding dimensions (cm) Width 46 x Depth 16 x Height 83.5-96.5from S$379.90Min. 5 days
- I Sonex KubimakuraA pillow for swallowing that firmly supports the S-shaped curve of the head and neck. It can be easily attached and detached, so it can be used even on the bed.Matsuyoshi & Co., Ltd. Code 24-4009-00 Dimensions, Width W x Depth D x Height H (mm) 295×315×105 Mass (g) 440from S$199.90Min. 8 days
- Matsuyoshi & Co Dry net for arti cushionMatsuyoshi & Co., Ltd. Code 24-4771-10 Dimension (mm) 460×580from S$29.99Min. 8 days
- Suehiro industry Umate HGTWith rain coverSeat width (cm) 36 Mass (kg) 5.9 Bag capacity (L) 21+2 Rear wheel (cm) 17.5 Allowable Load (kg) 100 Depth (cm) 30 Height (cm) 42.5 Material (Frame) Aluminum Front wheel (cm) 15from S$489.90Min. 6 days
- AKASHI School Uniform Company E-style unisex zip-up polo shirt UZT289EAIt feels good to grate no matter how many times you wash it. With slits that do not interfere with body movement.Act on Promoting Green Procurement Conformity Fabric Kanoko Type unisex Sex unisexfrom S$77.99Min. 6 days
- 3M 3M (TM) Entrap matThe uneven surface makes it hard to slip, and the Z structure with good drainage makes it easy to clean. It is a thin type and does not easily interfere with the opening and closing of the door. Wet area flameproof performance test passed productMass (kg/m 2) 3.5 As ONE Part Number 7-3281-01 Dimensions, W (mm) x L (m) 900×6 Thickness (mm) About 5.5 Color Blue Material PVC (vinyl chloride resin)from S$999.00Min. 5 days
- IRIS OHYAMA Disposable Waterproof Bed Sheets Large TypeThe large format type has a wide range of absorbers that can cover the sides of the mattress, and is safe against urine leakage when standing up. After use, the back sheets do not allow dirt to pass through and are thrown away by wrapping the dirty surface, so it is easy to clean up without getti... Read More
- Abilities Care-net Step cancellation Quick slopeThe steps on the low threshold can be quickly eliminated with this one! It is flexible and can be easily mounted on any type of floor. Mounting tape is attached to the height of 4mm / 6mm / 8mm, and mounting pad is attached to 10mm / 12mm. The width can be cut and adjusted. * Please use on a flat... Read MoreLoad capacity (t) 2 Material Low density polyethylene
- Kurilon Bags that don't smell diapers BOS for adultsThe bag itself, which does not smell even when the nose is brought close to it, has a high level of fecal odor barrier, so it does not leak odor for a long time. There is a gussetColor White
- Lifetaste Commercial Use Magic Hand LongYou can hold things by holding the grip. Even if you have bad knees or lower back, or if you are in a wheelchair, you can pinch and pull yourself. It's also useful for grabbing hard-to-reach items such as high shelves or behind furniture. It is convenient to open and close curtains on high wi... Read MoreTip Size (mm) 120
- All Japan Wholeseller's Association Grab stickThe standard "magic hand" for long-term care assistance goods is a great success mainly in the long-term care scene. It is a long type that is a little long and can easily reach distant places. Help! Ideal for picking up things that have fallen on the floor, collecting things that have ... Read MoreDimensions (cm) 2×83×10
- MonotaRO Cane rubberIt can be easily replaced when the rubber on the tip of the cane is worn out or deteriorated and becomes easy to come off. For replacing the rubber on the tip of the cane. * Do not use for any purpose other than its intended purpose. * Make sure that it is properly inserted into the tip of the ca... Read MoreColor Black Material Rubber
- Sincere Cane and screw fixing type VA type of cane holder that holds a desk or counter and fixes it with screws. Firmly support the cane so that it does not fall over. As it is a screw type, it can be removed. It can be used for moving desks.Suitable Size (Φmm) (Cane diameter) 16-25 Top Plate Thickness (mm) 13~30 Material ABS resin / elastomer Installation Screw
- K.B.STYLE Nursing shoes OPS626It comes with Velcro and is easy to put on, making it ideal for nursing care and rehabilitation scenes. Compared to ordinary rehabilitation shoes and nursing shoes, the price is cheaper, so there is a lot of demand. Nursing shoes that can be worn and taken off quickly. For outdoor use, for facili... Read MoreStandard Mass (grams per one foot) 190 Color Black RoHS directive (corresponding to 10 substances) Correspondence
- MonotaRO Auxiliary handrail for risingA mobile handrail that assists in standing up. Supports getting up from chairs, sofas and beds. It has 3 heights to help you get caught in various scenes. Because it is lightweight, it can be moved easily. The base has a stable shape, so you can use it with confidence. The handle has a cushion so... Read MoreMass (kg) 1.38 Allowable Load (kg) 100 Width (mm) 130 (handle cushion) Height (mm) 350 ・ 578 ・ 803 (from floor to handle) Dimensions, Width W x Depth D x Height H (mm) 526×384×803 Material Aluminum, nitrile rubber
- Amethyst Daiei Alpha mat WAbsorbent mat that can be used for multiple purposes Because it is a mat containing a polymer absorber, it can be used in fields where bleeding, body fluids, etc. are often seen. Has excellent water absorption and is soft to the touch. The waterproof surface firmly prevents water leakage. For nur... Read MoreColor White
- Unicharm Lifree Thin Light PantsLight and light underwear-like pants for those who can walk. Newly improved refreshing shape, "smooth foot insertion" It is a refreshing thin type and "does not get stiff" "Comfortable comfort" like underwear "Prevents leakage" with a thin and powerful abso... Read MoreAbsorption (mL) 300 Adsorption About 2 pee Type Pants
- Azuma Kogyo Diaper bag 50P AZ973Tie tightly and cut the odor! A diaper-specific plastic bag that allows you to easily store the replaced diaper in a plastic bag. Waste disposalDimensions (cm) About 12 × 30 × 10 Material Polyethylene
- Sincere Walking stickA cane holder that can be attached to a desk or reception counter with an adhesive sticker. Firmly support the cane so that it does not fall over. The cane Yasume T type is attached to the top plate, and the L type is attached to the wall surface.Suitable Size (Φmm) (Cane diameter) 16-25 Installation Adhesive seal Material Elastomer