All Category

Walking Related

View : Grid List
Filter

Items 1 - 40 of 882

Set Ascending Direction
  1. Sidecar Melody Primo (with brake)
    SHIMA PRODUCT Sidecar Melody Primo (with brake)
    It has a variety of functions that make it easy to handle your feet and make it easy to walk. It is a product that can be used by young people without any resistance. One-touch up / down function. You can easily move up and down with the operation at hand. 2WAY brake. Brake / stopper integrated s... Read More
    Tire Size  (Front wheel) 12cm, (rear wheel) 12cm  Height adjustment  4 stages (pitch about 4cm)  Load Capacity (kg)  (Bag) 8  Mass (kg)  2.5  External dimensions (width W x depth D x height H) (cm)  (Bag) 17 x 29 x 37 
    Rating:
    100%
    from S$299.90
    Min. 6 days
  2. Melody Smooth ST
    SHIMA PRODUCT Melody Smooth ST
    Height can be adjusted with one touch. With parking stopper. 10 cm large tire with bearing specifications. 4-wheel 360 ° caster. The bag is a cold storage type.
    Mass (kg)  2.3  Width (cm)  When folded: 59, Bag: 37  Depth (cm)  When folded: 23.5, Bag: 19  Height (cm)  Folding time: 30.5, bag: 29 
    from S$279.90
    Min. 5 days
  3. Umate HGT
    Suehiro industry Umate HGT
    With rain cover
    Seat width (cm)  36  Mass (kg)  5.9  Bag capacity (L)  21+2  Rear wheel (cm)  17.5  Allowable Load (kg)  100  Depth (cm)  30  Height (cm)  42.5  Material (Frame)  Aluminum  Front wheel (cm)  15 
    from S$489.90
    Min. 6 days
  4. Step cancellation Quick slope
    Abilities Care-net Step cancellation Quick slope
    The steps on the low threshold can be quickly eliminated with this one! It is flexible and can be easily mounted on any type of floor. Mounting tape is attached to the height of 4mm / 6mm / 8mm, and mounting pad is attached to 10mm / 12mm. The width can be cut and adjusted. * Please use on a flat... Read More
    Load capacity (t)  Material  Low density polyethylene 
    Rating:
    93%
    from S$45.99
    Min. 2 days
  5. Cane rubber
    MonotaRO Cane rubber
    It can be easily replaced when the rubber on the tip of the cane is worn out or deteriorated and becomes easy to come off. For replacing the rubber on the tip of the cane. * Do not use for any purpose other than its intended purpose. * Make sure that it is properly inserted into the tip of the ca... Read More
    Color  Black  Material  Rubber 
    Rating:
    82%
    from S$2.69
    Min. 2 days
  6. Cane and screw fixing type V
    Sincere Cane and screw fixing type V
    A type of cane holder that holds a desk or counter and fixes it with screws. Firmly support the cane so that it does not fall over. As it is a screw type, it can be removed. It can be used for moving desks.
    Suitable Size (Φmm)  (Cane diameter) 16-25  Top Plate Thickness (mm)  13~30  Material  ABS resin / elastomer  Installation  Screw 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  7. Walking stick
    Sincere Walking stick
    A cane holder that can be attached to a desk or reception counter with an adhesive sticker. Firmly support the cane so that it does not fall over. The cane Yasume T type is attached to the top plate, and the L type is attached to the wall surface.
    Suitable Size (Φmm)  (Cane diameter) 16-25  Installation  Adhesive seal  Material  Elastomer 
    Rating:
    93%
    from S$14.99
    Min. 2 days
  8. Self-standing cane rubber Tacchan Large
    HOSPIA Self-standing cane rubber Tacchan Large
    Since it is self-supporting, it is easy to place anywhere and the installation part has a width of 115 mm, so it has outstanding stability. Comfortable flexibility, non-slip, and secure design support walking.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    93%
    from S$29.99
    Min. 2 days
  9. Cane Standing
    Fukuoka Life Support Cane Standing
    It can be easily attached anywhere with double-sided tape. (Depending on the condition of the mounting surface, it may come off easily.)
    Material  EVA 
    Rating:
    90%
    from S$9.29
    Min. 2 days
  10. Cane holder Tsuepon S thin slim type
    Office lab Cane holder Tsuepon S thin slim type
    Can grip a cane with a diameter of 15 to 25 mm. Easy installation with double-sided tape. With explanation plate.
    Material  ABS resin  Material (Spring)  Stainless steel 
    Rating:
    90%
    from S$11.99
    Min. 2 days
  11. For walking sticks and pipes
    Sincere For walking sticks and pipes
    A type of cane holder that is fixed to a pipe with a cable tie. You can adjust the hook angle in 30 ° increments with a Phillips screwdriver.
    Material  PP, elastomer, iron, nylon, rubber  Mounting Dimensions  Round pipe diameter of about 2-4cm 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  12. Lightweight Foldable Shopping Trolley
    COCORO Lightweight Foldable Shopping Trolley
    A simple design that looks like a tote bag placed on a cart. Can also be used as a single bag. The drawstring part is large, so it fits in plenty. Can be folded compactly when not in use. When there is little luggage, the side snaps make it more compact. With a hook that can be hung on a supermar... Read More
    Allowable Load (kg)  (Loading weight) 22  Height (mm)  (cart) 860  Mass (kg)  1.8  Capacity (L)  22  Main Unit Dimensions, Width W x Depth D x Height H (mm)  Bag: 300 x 185 x 405 
    Rating:
    75%
    from S$67.99
    Min. 2 days
  13. Reliable handle
    SANKO Reliable handle
    Auxiliary car It is convenient and easy to get on and off in the back seat of the car. You can also hang a super bag to put in scraps.
    Mass (g)  155  Material  Polyethylene resin 
    Rating:
    90%
    from S$17.99
    Min. 2 days
  14. Standard type telescopic walking stick
    Nakabayashi Standard type telescopic walking stick
    Mass of Main Unit (kg)  0.32  Height adjustment  10 steps  Dimensions, Width W x Depth D x Height H (mm)  38×120×770~990  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  15. Raincoat for wheelchair
    Utsunomiya Seisaku Raincoat for wheelchair
    As it is a single-use type, you can save the trouble of cleaning a wet raincoat and reduce the burden. Each piece is individually wrapped, so it is highly portable, and if you put it in your wheelchair pocket, you can rest assured even if it rains suddenly. Since it does not allow air to pass thr... Read More
    Material  EVA、PE 
    Rating:
    80%
    from S$22.99
    Min. 2 days
  16. Transfer Turntable
    AS ONE Transfer Turntable
    It makes it easier to change direction while standing and makes it safer to transfer from bed to wheelchair.
    Allowable Load (kg)  115  Outer Dia. x Height H (Φmm x mm)  404×20  As ONE Part Number  7-4363-01  Material  ABS resin  Mass (kg)  About 1 
    Rating:
    100%
    from S$64.99
    Min. 2 days
  17. Sporty Type Telescopic Walking Stick
    Nakabayashi Sporty Type Telescopic Walking Stick
    The grip is made of soft TPR resin, so it absorbs the impact from the ground and eases the burden on your wrists and arms.
    Mass of Main Unit (kg)  0.35  Height adjustment  10 steps  Dimensions, Width W x Depth D x Height H (mm)  38×147×760~990  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    90%
    from S$38.99
    Min. 2 days
  18. Cane fall prevention device
    UWA Cane fall prevention device
    You can put the cane without falling down! For wheelchairs, use rubber rubber instead of a cane holder to adjust the mounting position according to the height of the holding table, etc.
    Size  Type  No string  Suitable Size (cm)  Φ2.1-2.5 cane  Mass (g)  27  Color  Brown  Dimensions (cm)  10.2×3.7×2.2 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  19. 76cm width DSO76 for diamond slope outdoor
    Shinei Techno 76cm width DSO76 for diamond slope outdoor
    Outdoor slope that is resistant to sunlight and the natural environment !! Uses Hypalon (CSM), a raw material that is resistant to sunlight and the natural environment. Doorways for detached houses and condominiums. Outdoors exposed to direct sunlight and wind and rain. Indoors where sunlight shi... Read More
    Color  Moss green 
    from S$55.99
    Min. 4 days
  20. RQ stick dedicated tip rubber
    Nakabayashi RQ stick dedicated tip rubber
    This is an option to replace the stick rubber when it is worn out or deteriorated and becomes easy to come off.
    Material  (Body) Synthetic rubber, (Washer) Steel  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$6.19
    Min. 2 days
  21. RQ Stick 3-point Tip Rubber
    Nakabayashi RQ Stick 3-point Tip Rubber
    By increasing the contact area with the ground, you can use the cane more stably. In addition, the cane does not fall over and can stand on its own, which is convenient for storage.
    Material  (Body) Synthetic rubber, (Washer) Steel  Mass of Main Unit (kg)  0.12  Dimensions, Width W x Depth D x Height H (mm)  93×105×57  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    80%
    from S$14.99
    Min. 2 days
  22. Toilet Support Railing
    IRIS OHYAMA Toilet Support Railing
    A toilet support handrail that reduces the burden on the legs and waist of the elderly. It can be installed easily without any construction work. By using EVA resin on the installation surface, you can use it with confidence even if it is not fixed to the floor. The width of the left and right ca... Read More
    Dimensions, Width W x Depth D x Height H (mm)  560~660×445×650  Mass (g)  6200  Material  Steel, polypropylene  Color  White 
    Rating:
    100%
    from S$149.90
    Min. 6 days
  23. Safe slope-free size
    Sicuro Care Safe slope-free size
    The surface is non-slip processed on a step of 3 to 10 cm. It can be fixed with the screw holes on the top.
    Color  Silver  Material  Aluminum  Allowable Load (kg)  120 
    Rating:
    100%
    from S$359.90
    Min. 2 days
  24. Replacement rubber 4-point DX
    Fujihome Replacement rubber 4-point DX
    Large installation surface and stable walking
    Mass (g)  About 185  Color  Black 
    Rating:
    90%
    from S$29.99
    Min. 2 days
  25. Crutches (Aluminum Coated) Replacement Rubber Tip
    AS ONE Crutches (Aluminum Coated) Replacement Rubber Tip
    As ONE Part Number  0-6617-23  Material  Natural rubber  Type  Replacement tip rubber 
    from S$6.69
    Min. 2 days
  26. Diamond Slope 76cm Width DS76
    Shinei Techno Diamond Slope 76cm Width DS76
    Received "2015 Hyofugo No. 1 Manufacturing Award" !! Winner of Planet Welfare Equipment Award 2016 !! Selected for "Kansai Manufacturing Shinsen 2017" !! With a gradient of 14 degrees, it is hard to trip and easy to walk! The surface has a diamond-cut shape and has a high anti... Read More
    Color  Brown  Material  Rubber 
    from S$43.99
    Min. 4 days
  27. Aluminum Quad Cane
    Makitech Aluminum Quad Cane
    You can switch between right-handed and left-handed according to the user. Since the grip surface is textured, it is not slippery.
    Tip Diameter (Φmm)  (Leg) 13  Dimension (mm)  (Leg) 150 × 210  Type  4-point cane  Overall Length (mm)  645-870 (25-step, 10-step adjustment)  Mass (g)  About 850  Material (shaft)  Aluminum  Material (Grip)  PVC (vinyl chloride resin)  Material (Main Unit)  Steel 
    Rating:
    80%
    from S$99.90
    Min. 2 days
  28. Independent three-point cane rubber tip
    HOSPIA Independent three-point cane rubber tip
    Maximum Width (mm)  80  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  29. Crutch Cover Side Pad Cover
    AS ONE Crutch Cover Side Pad Cover
    Since the mounting part is magic tape, it can be easily attached and detached.
    Suitable for  (Crutch) 0-6617-11 ~ 13 ・ 0-9843-23 ~ 25  As ONE Part Number  8-7200-01  Mass (g)  About 10  Dimension (mm)  Approx. 220 × 85 × 25 
    Rating:
    93%
    from S$12.99
    Min. 2 days
  30. Wand and screw type W
    Sincere Wand and screw type W
    There are 5 types of color variations in all. A type of cane holder that holds a desk or counter and fixes it with screws. Firmly support the cane so that it does not fall over. As it is a screw type, it can be removed. It can be used for moving desks. Since the holder part is carved with uneven ... Read More
    Suitable Size (Φmm)  (Cane diameter) 16-25  Top Plate Thickness (mm)  30~50  Material  ABS resin, elastomer  RoHS directive (corresponding to 10 substances)  Correspondence  Installation  Screw 
    Rating:
    100%
    from S$64.99
    Min. 2 days
  31. Diamond slope 100cm width DS100
    Shinei Techno Diamond slope 100cm width DS100
    Received "2015 Hyofugo No. 1 Manufacturing Award" !! Winner of Planet Welfare Equipment Award 2016 !! Selected for "Kansai Manufacturing Shinsen 2017" !! With a gradient of 14 degrees, it is hard to trip and easy to walk! The surface has a diamond-cut shape and has a high anti... Read More
    Color  Brown  Material  Rubber 
    from S$64.99
    Min. 4 days
  32. Replacement tip rubber
    AS ONE Replacement tip rubber
    Metal reinforcement is applied to the bottom to prevent sticking. It is a non-slip adsorption type.
    Rating:
    100%
    from S$2.99
    Min. 2 days
  33. Crutch Cover Grip Cover
    AS ONE Crutch Cover Grip Cover
    Since the mounting part is magic tape, it can be easily attached and detached.
    Suitable for  (Crutch) 0-6617-11 ~ 13 ・ 0-9843-23 ~ 25  As ONE Part Number  8-7200-02  Dimension (mm)  About 160 × 110 × 3  Mass (g)  About 5 
    from S$9.79
    Min. 2 days
  34. Life Cart with Carry
    CAPTAIN STAG Life Cart with Carry
    Rating:
    100%
    from S$63.99
    Min. 3 days
  35. Anti-slip sheet roll
    Abilities Care-net Anti-slip sheet roll
    It can be cut into strips like a belt and wrapped around the grip of a handrail or cane, and can be used for a wide range of purposes such as assisting gripping movements, cushioning wheelchairs, and preventing slipping under chair seats and entrance mats. For rehabilitation training, place it on... Read More
    Specification  antibacterial  Width (cm)  40  Heat Resistance Temperature (℃)  50  Thickness (cm)  0.1  Material  PVC 
    from S$77.99
    Min. 2 days
  36. L slope
    Lakes21 L slope
    Please fix it securely with adhesive.
    Length (cm)  80  Color  Black  Material  Polyethylene foam 
    from S$53.99
    Min. 5 days
  37. Cane leaf
    Sincere Cane leaf
    A type of cane hook that attaches directly to the cane. The back of the leaf is made of an elastomer material, which makes it non-slip against the ground plane. Therefore, it is a convenient product that can prevent the cane from tipping over by simply hanging the leaf part on a table or the like.
    Suitable Size (Φmm)  (Cane diameter) 19-20  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Nylon resin, elastomer 
    Rating:
    80%
    from S$9.79
    Min. 2 days
  38. Cane Holder Screw Fixing
    Sincere Cane Holder Screw Fixing
    It can be easily attached by sandwiching it with the top plate of the table with screws. It is easy to remove by loosening the screw. It is a type that is fixed by sandwiching it with screws on the top plate.
    Material  Body / ABS resin, hook / elastomer 
    from S$17.99
    Min. 2 days
  39. Lofstrand Crutch Opti-Comfort PREMIUM
    navis Lofstrand Crutch Opti-Comfort PREMIUM
    A shock absorber is used for the handle and the rubber part at the tip, so the shock when hitting the ground is softened. The ergo design that fits your body makes it easy to use without getting tired. The cuff has a shape that makes it easy to lean against a desk, chair, or wall. By attaching a ... Read More
    Suitable Body Height (cm)  145 to 185 (approximate)  Mass (g/piece)  465  As ONE Part Number  8-8576-21  shaft end diameter (mm)  About 19 
    Rating:
    80%
    from S$35.99
    Min. 2 days
  40. Walking stick (wooden)
    Matsuyoshi & Co Walking stick (wooden)
    Length (mm)  900  Material  Hardwood 
    Rating:
    60%
    from S$16.99
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 882

Set Ascending Direction