Meal Related
- Matsuyoshi & Co Silicon ballMade of silicon and lightweight.Material Silicon Dimension (mm) Φ120×H82from S$14.99Min. 2 days
- TOP Neofeed nutrition set (1400mm / yellow)As ONE Part Number 0-9662-32 Overall Length About 1400mm Specification EOG sterilized (individually packaged) Pharmaceuticals and Medical Devices Act General medical equipment Color yellowfrom S$48.99Min. 2 days
- Sincere Can open helpYou can easily open the lids of pull-ring cans and seasoning bottles using the power of leverage. Pull rings and pull tops are hard and difficult to open for elderly people with weak grip strength. We have devised a way to raise the ring and open the can lid with a little force. It can also be us... Read MoreMaterial ABS resin, elastomer RoHS directive (corresponding to 10 substances) Correspondence Color Orangefrom S$11.99Min. 2 days
- Abilities Care-net One-hand cooking plate 2You can stab ingredients such as carrots and radishes into three nails, peel them, and cut them. Prevent the ingredients from falling off the cutting board, butter the bread, and keep it stationary when cutting. It is removable.Mass (g) About 900 Material PE / stainless steel / silicon Dimensions, Width x Depth x Thickness (mm) 320×220×18 Heat Resistance Temperature (℃) 90from S$69.99Min. 2 days
- AS ONE Nutrient Bottle with Rubber TubeA disposable type that is light and easy to use. The air holes in the lid allow for smooth injection of nutrients to the end. * Please use after boiling disinfection.As ONE Part Number 0-9180-01 Capacity (mL) 500 Length (mm) 70 Dimensions (Outer Dia. x Height) (mm) 85×45 Pharmaceuticals and Medical Devices Act General medical equipment Specification No autoclavefrom S$10.99Min. 5 days
- Asahi Soft Food Silicon MoldSimply pour the pasty ingredients into a mold and heat. Compatible with dishwashers and disinfectant storage.Heat Resistance Temperature (℃) -30~220 Color Blue Material Siliconfrom S$32.99Min. 9 days
- Robot Coup Food Processor RM SeriesA basic model that specializes in cutting, chopping, mixing, and kneading. Easy to clean and hygienic. * We do not deliver to private homes (detached houses / apartments).Power Input (V) 100(50/60Hz) Depth (mm) 113 (Container) Rotation Speed at No Load (min-1[rpm]) 1500/1800from S$1,099.00Min. 27 days
- Mita Rika Medical Thick spoon with measuring instrumentSmart eating and drinking / assistance scenes! Thickening agent measuring container and meal spoon are integrated. It is hygienic because the spoon does not touch the table even when placed flat.Mass (g) 15.4 Dimension (mm) 24×217 As ONE Part Number 7-6350-01 Material PP (polypropylene)from S$119.90Min. 36 days
- Takei-kibutu New Royal KettleIH cooker 200V heat source compatible Large knob that can be firmly gripped Can be placed with the lid upright.Capacity (L) 1.8 Dimensions (cm) 19.5 Mass (g) 614 Material stainless steelfrom S$64.99Min. 7 days
- Nippon Covidien Infusion pump for enteral nutrition + backpack for storageAs ONE Part Number 8-5735-11 Product Name Pump storage backpackfrom S$159.90Min. 9 days
- TOP Neo Feed Nutrition Set OrangeSince the male adapter has wings, it is easy to apply force and it is easy to attach and detach it from a gastrostomy tube. The large clamp allows fine adjustment of dripping and reduces changes in flow rate over time. Since the clemme is round, the burden on the fingers during operation is small.Overall Length About 1400mm Specification EOG sterilized (individually packaged) Pharmaceuticals and Medical Devices Act General medical equipmentDiscontinued
- NIPRO Enteral feeding bag 500mLTube length (mm) 1150mm Capacity (mL) 500 As ONE Part Number 8-9291-01 Pharmaceuticals and Medical Devices Act General medical equipmentDiscontinued
- NIPRO Enteral nutrition bag 1000mLCapacity (mL) 1000 Tube length (mm) 1150mm As ONE Part Number 8-9291-02 Pharmaceuticals and Medical Devices Act General medical equipmentDiscontinued
- TOP Neofeed Nutrition Bottle 600mL Orange 5 piecesWith a large hook, it is an easy-to-hold bottle design. Two colors are available to prevent incorrect connection. The 1000mL type comes with a dispensing stand. * Please refer to 0-9662-21-26 for the tube.Seat Post Diameter (Φmm) (Conformity) 6-8 As ONE Part Number 0-7596-01 Capacity (mL) 600 Specification EOG sterilized Pharmaceuticals and Medical Devices Act General medical equipment Color Orange Material PP (polypropylene)Discontinued
- AS ONE Neofeed Nutrition Bottle 1000mL Yellow 2 piecesWith a large hook, it is an easy-to-hold bottle design. Two colors are available to prevent incorrect connection. The 1000mL type comes with a dispensing stand. * Please refer to 0-9662-21-26 for the tube.Seat Post Diameter (Φmm) (Conformity) 6-8 Capacity (mL) 1000 As ONE Part Number 8-7792-02 Specification EOG sterilized Pharmaceuticals and Medical Devices Act General medical equipment Material PP (polypropylene) Color yellowDiscontinued
- TOP Neofeed nutrition set (1400mm / green)As ONE Part Number 0-9662-33 Overall Length About 1400mm Specification EOG sterilized (individually packaged) Pharmaceuticals and Medical Devices Act General medical equipment Color GreenDiscontinued
- AS ONE Neofeed Nutrition Bottle 600mL Yellow 5 piecesWith a large hook, it is an easy-to-hold bottle design. Two colors are available to prevent incorrect connection. The 1000mL type comes with a dispensing stand. * Please refer to 0-9662-21-26 for the tube.Seat Post Diameter (Φmm) (Conformity) 6-8 As ONE Part Number 0-7596-02 Capacity (mL) 600 Specification EOG sterilized Pharmaceuticals and Medical Devices Act General medical equipment Material PP (polypropylene) Color yellowDiscontinued
- AS ONE Enteral infusion set GSZ-3D5SHLLength (mm) 1500 Tube Inner Diameter (Φmm) 2.7 Tube Outer Diameter (Φmm) 3.8 As ONE Part Number 8-1712-11 Pharmaceuticals and Medical Devices Act General medical equipmentDiscontinued
- AS ONE Neofeed Nutrition Bottle 1000mL Orange 2 piecesWith a large hook, it is an easy-to-hold bottle design. Two colors are available to prevent incorrect connection. The 1000mL type comes with a dispensing stand. * Please refer to 0-9662-21-26 for the tube.Seat Post Diameter (Φmm) (Conformity) 6-8 Capacity (mL) 1000 As ONE Part Number 8-7792-01 Specification EOG sterilized Pharmaceuticals and Medical Devices Act General medical equipment Color Orange Material PP (polypropylene)Discontinued
- TOP Neofeed protective stopper ED-KS 50 piecesAs ONE Part Number 8-7504-01 Specification EOG sterilized (individually packaged) Pharmaceuticals and Medical Devices Act General medical equipment Material SEBSDiscontinued
- Takehara Seikan IH marble sensor frying panHeat sensor that can be seen at a glance on the handle With a heat sensor that changes color at an appropriate temperature on the handle. Marble coat that is hard to burn and easy to clean.Discontinued
- Robot Coup BrixerIt realizes a smooth paste and is ideal for making nursing care foods provided in hospitals and welfare facilities. It is possible to process time-consuming work such as crushing, stirring, and emulsification in a short time. At 3000 rpm, it can be processed into a smooth paste or puree. Since it... Read MoreProcessing Capacity (Estimated) 5-35 meals Power Consumption (kW) 1.8(50Hz)/2.2(60Hz) Mass (kg) 21.5 Outer Dimensions, Width W x Depth D x Height H (mm) 280×357×495 Current (A) 6.5 As ONE Part Number 61-8662-69 Power Input (V) Three-phase 200 (50 / 60Hz)Discontinued
- Morimoto Pharma Quick bag (high-speed simple suspension bag / injector) 1 box (50 sheets / bag x 20 bags)As ONE Part Number 7-1311-01 Size 85×235mmDiscontinued
Filter by categories