An auxiliary tool that can be easily attached to a chucker man by attaching it to a nozzle-type lighter and applying the principle of leverage to make it easier for people with weak grip strength to use it. (Corresponding writer: Tokai CR Chakkaman regular)
Material ABS resin Mass (g) About 30 Dimensions (cm) 11.8×5.3×4.9
Since the shoehorn part is a magic hand, you can pinch and pull shoes placed far away, and you can wear it easily with the shoehorn. When not in use, it can be folded in two.
* This product is a shoehorn. It cannot be used to grab heavy luggage. Does not stretch
Mass (g) 194 Overall Length (cm) 80 Tip Size (mm) About 12
You can hold things by holding the grip. Even if you have bad knees or lower back, or if you are in a wheelchair, you can pinch and pull yourself. It's also useful for grabbing hard-to-reach items such as high shelves or behind furniture. It is convenient to open and close curtains on high wi... Read More
The standard "magic hand" for long-term care assistance goods is a great success mainly in the long-term care scene. It is a long type that is a little long and can easily reach distant places. Help! Ideal for picking up things that have fallen on the floor, collecting things that have ... Read More
Telescopic type pen-shaped backscratcher that can reach the itch!
Relaxation, Keiro
* The product may be damaged or deformed if an excessive force or strong impact is applied. * Do not use or store in places with high temperature, high humidity and direct sunlight.
Dimension (mm) 30×160~510 Color Silver Material Steel, stainless steel
A stepping stone made from thinned wood that is kind to nature, durable and safe to ride. A soft texture and a solid structure that blends the warmth of wood into your life. Lightweight even with a load capacity of 100 kg. A durable stand that combines "hinoki", which is resistant to lo... Read More
Even a low entrance can be easily reborn as long as you have this. If you fold it up with a "pattern", it won't get in the way. It can be used widely even in a narrow entrance. A foldable chair that is easy for healthy people. When used, it becomes a fine chair 300 mm from the wall ... Read More
Allowable Load (kg) 100 Recycled paper use mark Conformity RoHS directive (corresponding to 10 substances) Correspondence
A stepping stone that uses 100% of nature-friendly "FSC certified cedar". Not only as a stepping stone, but also ideal for ascending and descending exercises.
As a stepping stone, a stepping stone, and a step.
A special latex rubber band with abundant elasticity that allows you to easily increase muscle strength and endurance by gradually increasing resistance, range of motion, and improve flexibility.
Width (mm) 150 Length (m) 5.5 Material Special natural rubber
A thin tube-shaped natural rubber training tool. Similar to Ceraband, it can be used for exercising to maintain and improve muscle strength and joint function, and to expand the range of motion. It is divided into 7 colors according to the strength. Suitable for lifestyle-related disease preventi... Read More
It is used for finger rehabilitation / stretching and grip strength training. Unlike normal viscosity, it does not harden or dry even when taken out of the container.
Since it is sewn into a tubular shape and rolls like a caterpillar, it can be transferred or changed position with a little force. It's light and thin, so you can fold it small and carry it around. It has excellent durability and slipperiness.
Allowable Load 100kg Color Black Material Nylon taffeta
A gentle chair designed to a height that makes it easy to stand up. Can be stored compactly by folding the backrest. Backrest 3-stage reclining type.
For those with weak legs and elderly people. As a compact chair, a sofa for one person, a floor chair, and a chair.
Seat Height (mm) 240/280/320 ・ 3 stages Seating surface dimensions (width W x depth D) (mm) 435×390 Dimensions (Width x Depth x Height) (mm) 545×495×655~735 Mass (kg) 7.5 Material Laminate, urethane foam, steel
A band made of rubber band fabric.
For prevention of back pain and stiff shoulders. Ideal for sports training.
* Color transfer. Or there is a risk of color transfer.
Thickness (mm) 2 Color Candy color RoHS directive (corresponding to 10 substances) Correspondence Material Rubber
Supports seiza for those with pain in the legs. You can ease the burden on your legs and make it easier to sit upright. The seats can be stacked and stored.
Dimensions, Width W x Depth D x Height H (mm) 420×250×170 Allowable Load (kg) About 80 Color Mesh brown
The rounded handrail fits comfortably in your hand and you can grip it firmly, so it is easy to apply force and stand up easily. We have actually verified the height that is thought to be easy to stand up, and the depth is slim so that it does not get in the way even at the entrance. You can adju... Read More
Dimensions, Width W x Depth D x Height H (mm) 550×290×600 Mass (kg) 6.2 Bearing surface dimensions (width W x depth D) (cm) About 45 x about 30
Supports seiza for those with pain in the legs. You can ease the burden on your legs and make it easier to sit upright. The seats can be stacked and stored.
Dimensions, Width W x Depth D x Height H (mm) 420×285×300 Allowable Load (kg) About 80 Color Mesh brown
An easy chair to cross-legged. With a nice backrest. A finished product that does not require assembly. Folding backrest.
As a compact chair, a sofa for one person, a floor chair, and a chair.
Seat Height (mm) 190 Mass (kg) 3 Dimensions when Folded, Width W x Depth D x Height H (mm) 460×370×280 Main Unit Dimensions, Width W x Depth D x Height H (mm) 460×480×440
Balance ball that is convenient to carry Durable weight 100 kg Add air and adjust the diameter.
* Since it is a spherical molded product, there are differences in size, but this is not a product defect.
A special latex rubber band with abundant elasticity that allows you to easily increase muscle strength and endurance by gradually increasing resistance, range of motion, and improve flexibility.
Width (mm) 150 Length (m) 46 Material Special natural rubber
Putty with adjustable resistance level. You can adjust the strength (hard and soft) of the resistance level by mixing different colors.
* If you have a disease on your fingers or wrists, please consult a doctor or specialist in advance. * With exercise sheet.