Health Related Goods & Equipment
Other Related Pages
- OMRON Healthcare Pedometer HJ-325Easy operation with 1 button and 1 display. Simple school with large letters and easy to use.Measuring Item Steps Mass of Main Unit (g) 23 Function Pocket IN, watch, my best 3 Memory 7 days Suitable Battery CR2032from S$33.99Min. 2 days
- OMRON Healthcare Pedometer health counterYou can measure it even if you put it in your pocket. Health management with a simple pedometer. Step count measurementMeasuring Item Steps, distance Suitable Battery CR2032 x 1
- Citizen Systems 3D Acceleration Sensor Type Pedometer TWT512"Start zero function" that measures "the number of steps from now on" by setting the step count display to 0 Memory of the number of steps, walking distance, and calories burned on the day you walked the most from the beginning of use along with the date.Mass (g) 23 (including battery, excluding strap) Operating Temperature Range (℃) 0~40 Power Supply DC3V (1 CR2032 battery) Detection Method 3D acceleration sensor Type of Display LCD display Storage Temperature Range (℃) -20~60 Drip-proof structure Compliant with JIS C 0920: 2003 standardfrom S$47.99Min. 2 days
- OMRON Healthcare Activity meterBasic model without data transfer.Power Supply CR2032 x 1 Mass of Main Unit (g) 21 Memory 7 daysfrom S$57.99Min. 6 days
- Citizen Systems 3D accelerometer pedometer TW310Easy-to-read pedometer with large display Displays the number of steps in an easy-to-understand manner at a glanceIncluded Accessories Trial battery, strap, clip Mass (g) 18 (including battery, excluding strap) Power Supply DC3V (1 CR2032 battery) Detection Method 3D acceleration sensor Type of Display LCD display
- GRUS Pedometer Step length / Heart rate measurementIt is a pedometer equipped with a function that can measure stride length and a touch-type heart rate measurement function. We will evaluate your stride length based on your age and height. You can measure the number of steps per day, the time you walked, and the calories burned. It is an epoch-m... Read MoreMaterial ABS resin Mass (g) 24 Operation quartzfrom S$79.99Min. 8 days
- CAPTAIN STAG Stretch tube loopTighten muscles with tube exercise.Material Polypropylene, TPR Mass (g) About 80from S$12.99Min. 4 days
- OMRON Healthcare Low frequency treatment device HV-F125 ElepulseGentle stimulation with a wide frequency range of about 1-1200Hz. Uses frequencies that match the symptoms of each part. Program the massage according to the treatment site. Simply select the site and it will be treated automatically. 1200Hz button that is effective for painful pain in the lower ... Read MorePower Supply Single 4 form alkali dry cell * 2 Mass of Main Unit (g) Approximately 100 (including batteries)
- OMRON Healthcare Large electrode padPharmaceuticals and Medical Devices Act General medical equipmentfrom S$37.99Min. 7 days
- OMRON Healthcare Elepulse Jumbo PadSuitable Model HV-F010、011、012 Pharmaceuticals and Medical Devices Act General medical equipmentfrom S$37.99Min. 7 days
- YAMASA TOKEI KEIKI Pedometer MK-365Standard model with high cost performance Only the step count display can adjust the step count error with the sensitivity adjustment function Energy-saving type that can turn off the power when not in useMaterial ABS resin Mass (g) Approximately 22 (including batteries) Accuracy (Steps) ± 3% Display LCD 5-digit display 99999 steps Suitable Battery LR43 x 1 Battery Life About 2 years (using 10,000 steps a day)
- OHM ELECTRIC Pedometer uppercaseThe simple design with only basic functions makes it easy to operate.Mass (g) Approx. 30 (including batteries) Power Supply LR1130 Button type battery x 1 Operation Environment 0℃~40℃ 30%~75%RH Battery Life About 1 year
- NatuRani Yoga mat to protect the bodyReliable grip and thin shape for easy carryingMaterial PVC
- CAPTAIN STAG List & ankle weightsYou can strengthen your muscles by putting a load on your body by walking.Material Neoprene, iron sand
- NatuRani Uncle wrist weightFor strengthening or rehabilitating arms and legsMaterial Nylon, iron
- CAPTAIN STAG Yoga matFor relaxation that even beginners can easily take stable poses.Material PVC
- YAMAZEN Chrome dumbbell setA dumbbell set that is ideal for easy exercise. Uses chrome. For weight training and muscle training.Material Steel (chrome plating)from S$79.99Min. 2 days
- OMRON Healthcare Long life padSuitable Model HV-F010、011、012、021、125、127、128 Pharmaceuticals and Medical Devices Act General medical equipment
- YAMAZEN Hanging health deviceA hanging health device recommended for stretching and refreshing the whole body. Relax just by hanging and stretching your back. As a hanging health machine, hanging health device, health hanging device.Material Steel (powder coating / chrome plating) Height adjustment 180・190・200・210・220cm
- K&G Trunk training Balance cushionExercise your sense of balance and strength while having fun. Stand on the cushion and sit down to train your sense of balance. For training, muscle training, core training, fitness.Material PVC
- NatuRani Yoga mat to protect the bodyReliable grip and thin shape for easy carryingMaterial PVC
- Fukuhatsu Metal Acupressure machine for back and hipsA special structure that reproduces the feeling of a massage therapist's technique. The core of the cavity is a hard ABS resin that supports and stabilizes the weight load. EVA material with excellent durability and resistance to deformation. Compact size that can be easily carried. For stiff... Read MoreMaterial PP、PYC Color Black
- YAMASA TOKEI KEIKI NEW and all the stepsEasy-to-read large two-stage display (time is always displayed at the bottom) Walking can be measured by the same wearing method as a wristwatch (only for wearing on the upper surface of the left wrist). Water resistant to 3 bar daily lifeMass (g) Approx. 40 (including band and battery) Operating Temperature Range (℃) 0~40 Suitable Battery DC1.5 (1 LR44 button battery) Battery Life About 2 years (using 10,000 steps a day)
- NatuRani Light yoga matThe main body is a very light material. ・ With a belt that is convenient to carry.Material EVA Mass (g) About 400from S$28.99Min. 2 days
- CORPO Compact Walker X running machineA compact self-propelled home room runner. Since it is self-propelled, you can easily exercise anywhere. Can be stored neatly and compactly when folded. Since the legs have casters, even women can move easily and conveniently. As a running machine, running machine, treadmill.Material Steel, EVA, PUfrom S$229.90Min. 8 days
- YAMAZEN TrampolineA trampoline that allows you to easily exercise. Uses safe and durable tension rubber. Folds and stores compactly. For jumping, balance exercise, physical fitness, stress relief, fitness, training, shape-up, and diet. * Folding and assembling should be done by two or more people.
- OMRON Healthcare Low frequency treatment device HV-F127 ElepulseEquipped with 9 types of automatic courses. Just choose from the symptoms, site, how to massage, and each course, and we will give you the best treatment for each. 4 discerning modes. "Soft mode", "Repeat mode", "Point & wide mode", and "Balance adjustment&q... Read MorePower Supply Single 4 form alkali dry cell * 2 Mass of Main Unit (g) Approximately 120 (including batteries)
- YAMASA TOKEI KEIKI Pocket pedometer Rakuraku ManpoLightweight and compact body of 20g, large one-stage display that is easy to see Memory coin type opening and closing lid for 7 days' worth of step data makes battery replacement easy Uses a 3-way accelerometerIncluded Accessories Trial battery (CR2032 x 1) Memory 7 days Suitable Battery CR2032 RoHS directive (corresponding to 10 substances) Correspondence
- YAMAZEN Rubber dumbbell setIt can be used in a variety of ways, from simple exercise to full-scale training. The weight can be changed by changing the combination. As it comes with rubber, it does not easily damage the floor. For weight training and muscle training.Hole Diameter (Φmm) (Plate) 26.5
- YAMASA TOKEI KEIKI Pocket pedometerEasy operation with only step count display No complicated settings, lightweight and compact body with a weight of 15 g that can be used immediately Large and easy-to-read large one-stage display Coin-operated opening and closing lid makes battery replacement easy 3D accelerometer adoptedIncluded Accessories Trial battery (CR2032 x 1) Mass (g) Approximately 15 (including batteries) Operating Temperature Range (℃) 0~40 Accuracy (Steps) Within ± 3% Display LCD 5-digit digital display Sensor 3D acceleration sensor Suitable Battery CR2032 Display Items Steps: 0-99999 steps RoHS directive (corresponding to 10 substances) Correspondence
- YAMAZEN Home sit-up benchEasy abs training at home. When not in use, it can be folded and stored slimly. The height of the leg pipe can be adjusted in 4 steps. Easy to assemble for women. As an abdominal bench, abs machine, abs stand.Height adjustment (Leg pipe) 4 stagesfrom S$99.90Min. 8 days
- CAPTAIN STAG Exercise rollerSimple movements Train not only the abdominal muscles but also the whole body.
- HATACHI GROUP Small Balance Ball 20cm (Locorech Series) about Φ200* Pump in air.Material PVC (vinyl chloride resin) Mass (g) About 90 As ONE Part Number 8-6785-01from S$14.99Min. 2 days
- YAMAZEN Chrome dumbbell setBy combining the optional dumbbell shaft (SD-S) and plate (SD-P5), you can exercise with any weight. A set of 2 deals. For weight training and muscle training.Material Steel (chrome plating)from S$29.99Min. 2 days
- Smile Pedaling exerciser that can also rotate the armEasy exercise equipment that you can do while sitting on a chair at home. It doesn't use electricity, so you can exercise quietly. You can also do arm-turning exercises while pedaling your legs. Can be used according to the physique. Since the load can be adjusted, the load can be minimized a... Read MoreMaterial Steel
Filter by categories