All Category

Ice Pillows / Cooling Related Supplies

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 117

Set Ascending Direction
  1. Ice Bag 1000
    Trade one Ice Bag 1000
    Ideal for sudden fever and icing after sports! Also for heat stroke measures! Heat stroke measures, icing, sudden fever, etc. * The product may be damaged or deformed if an excessive force or strong impact is applied. * Do not use or store in places with high temperature, high humidity and direct... Read More
    Dimension (mm)  (Approx.) 71 × 78 × 230 
    Rating:
    100%
    from S$6.49
    Min. 2 days
  2. Hiepuru soft pillow
    FUJI LATEX Hiepuru soft pillow
    Suitable for sleeping pillows on hot and sleepy nights, cooling for sudden fever, and cooling for bruises and sprains. Demonstrates high cooling effect and sustainability. It does not become hard even when frozen, and it is soft and firm.
    Dimension (mm)  300×180 
    Rating:
    95%
    from S$7.99
    Min. 2 days
  3. PROSHARE Soft Cool Pillow (Mini)
    Proshare Navis (AsOne) PROSHARE Soft Cool Pillow (Mini)
    Cooling pillows that do not freeze are now more affordable. It is a soft cold pillow that does not harden even when frozen. It also fits curved parts. The bag has a double structure and is durable and safe. The edges of the body are also soft and safe.
    Rating:
    95%
    from S$9.79
    Min. 2 days
  4. Water Pillow Tighten Fitting / BOX Type
    DUNLOP HOME PRODUCTS Water Pillow Tighten Fitting / BOX Type
    Width (mm)  135  Height (mm)  20  Suitable for  Water pillow popular type / box type  Length (mm)  25  Material  Brass plating 
    Rating:
    100%
    from S$4.79
    Min. 2 days
  5. American ice pack
    Matsuyoshi & Co American ice pack
    Since there is no moisture (condensation) on the surface, it can be used even from the top of clothes.
    from S$15.99
    Min. 2 days
  6. Water pillow clamp
    Matsuyoshi & Co Water pillow clamp
    Rating:
    100%
    from S$3.29
    Min. 2 days
  7. Water Pillow for Adults
    AS ONE Water Pillow for Adults
    Dimensions, Width x Depth x Thickness (mm)  220×470×18  As ONE Part Number  8-9988-01  Included Accessories  Clamp (steel) x 1  Material  Natural rubber 
    Rating:
    93%
    from S$16.99
    Min. 2 days
  8. Finoa Iceback Snow
    Finoa Finoa Iceback Snow
    from S$13.99
    Min. 2 days
  9. Hiepuru Icing
    Matsuyoshi & Co Hiepuru Icing
    High-tech ice cubes made of polyurethane material. It cools quickly and is light and soft to the touch.
    Matsuyoshi & Co., Ltd. Code  23-7460-00  Capacity (mL)  600 
    Rating:
    90%
    from S$14.99
    Min. 2 days
  10. Ice Bag
    Matsuyoshi & Co Ice Bag
    With a large diameter (Φ63 mm), large ice can be easily put in. Moisture-proof specifications that prevent condensation and water droplets from occurring. It can also be used as a hot bag (up to 55 ° C) for thermal care during the recovery period of fatigue, muscle stiffness, and injuries.
    from S$22.99
    Min. 2 days
  11. Ice bag
    PIP Ice bag
    An ice bag that pursues ease of use. With fixed king belt. The cap has a silicone rubber packing to prevent water from leaking.
    Material  Silicone rubber 
    from S$29.99
    Min. 2 days
  12. Ken Yu My Ice XE
    Kenyuu Ken Yu My Ice XE
    It is always soft without freezing and fits your body.
    from S$7.99
    Min. 2 days
  13. Eco ice cream
    Hakujuji Eco ice cream
    Large square cap makes it easy to open and close. Wide mouth design that makes it easy to put block ice cream.
    Dimension (Φmm)  170  Matsuyoshi & Co., Ltd. Code  23-3616-00 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  14. Stable Water Pillow Compact
    DUNLOP HOME PRODUCTS Stable Water Pillow Compact
    A soft sinking comfort that promises a good night's sleep. The unique structure in which the central part is joined with a rubber column further improves stability. For fever and a good night's sleep in summer
    Dimension (mm)  420×180  Color  Brown  Material  Natural rubber 
    Rating:
    67%
    from S$32.99
    Min. 2 days
  15. Icing Wrap TS
    Matsuyoshi & Co Icing Wrap TS
    A twin strap type ice bag fixing supporter with a hook-and-loop fastener divided into two parts. * Ice bag is sold separately.
    Material  Chloroprene (synthetic rubber) 
    Rating:
    40%
    from S$32.99
    Min. 2 days
  16. Ice bag
    Mueller Japan Ice bag
    Round ice, crushed ice, and ice cubes that use cold water. It is used for icing after exercise of joint parts. The fold-like structure allows for smooth attachment to the skin and joints. Fix it with EZ-WRAP etc.
    Diameter (Φcm)  About 23 
    Rating:
    80%
    from S$24.99
    Min. 2 days
  17. Eco ice bag hanging (metal)
    Hakujuji Eco ice bag hanging (metal)
    Easy to assemble and easy to adjust height. Stable design that does not wobble the columns.
    Dimensions, Width W x Depth D x Height H (mm)  165×245×320~540  Matsuyoshi & Co., Ltd. Code  23-3617-00  Mass (g)  530  Material  Stainless steel, steel (plated finish) 
    Rating:
    80%
    from S$37.99
    Min. 2 days
  18. Water Pillow Clamp
    AS ONE Water Pillow Clamp
    As ONE Part Number  8-9988-11  Material  Natural rubber 
    from S$3.59
    Min. 2 days
  19. Crystal ice ice pillow
    Matsuyoshi & Co Crystal ice ice pillow
    Even if you keep it in the freezer all the time, only the balls inside will freeze and the whole will not harden, so you can always use it with a soft feel. Ice balls also have the effect of stimulating acupoints.
    from S$47.99
    Min. 8 days
  20. FC Soft Water Pillow
    Hakujuji FC Soft Water Pillow
    Since it has high cooling conductivity, it cools quickly. It's clear and you can see the contents, and you don't mind the smell of rubber. The soft, plump texture fits your head. Stable shape that supports the head. Because it is thin, it is compact when not in use, making it convenient t... Read More
    Dimension (mm)  426×200 
    from S$38.99
    Min. 7 days
  21. Soft Gel Pillow (Tutu Baby)
    JEX Soft Gel Pillow (Tutu Baby)
    * Please wrap a towel etc. before use.
    Dimension (mm)  288×200×16  As ONE Part Number  8-6350-01  Suitable age (years)  From 0 years old 
    from S$12.99
    Min. 2 days
  22. Dunlop stable water pillow
    DUNLOP Dunlop stable water pillow
    The unique structure that joins the central part with a rubber column improves stability.
    Matsuyoshi & Co., Ltd. Code  23-3612-00  Dimension (mm)  420×180  Capacity (L)  About 1.8 
    from S$46.99
    Min. 2 days
  23. DX water pillow cover
    TOKYO ANGEL DX water pillow cover
    The part that comes in contact with the skin is always smooth without getting the pillow wet with condensation.
    Dimension (mm)  500×260  Specification  Hand wash OK  Color  White 
    Rating:
    80%
    from S$24.99
    Min. 4 days
  24. Ice bag new
    Matsuyoshi & Co Ice bag new
    The fabric is soft and effectively cools the affected area. Silicone packing is applied to the cap to prevent water leakage.
    Rating:
    100%
    from S$29.99
    Min. 8 days
  25. Leader Small size
    NISSIN MEDICAL INSTRUMENT Leader Small size
    The wide opening is 5 cm in diameter, so large ice can easily enter. Silicone packing prevents water from leaking. Since the surface is made of rayon, there is little condensation and it feels soft to the touch.
    Capacity (mL)  About 500  Heat Resistance Temperature (℃)  -20~50 
    from S$11.99
    Min. 2 days
  26. Pro Share Soft Cold Pillow Cover
    Proshare Navis (AsOne) Pro Share Soft Cold Pillow Cover
    It is in the shape of an envelope and can be easily attached, and it can be used comfortably by suppressing condensation on the surface, overcooling, and dirt on the surface.
    from S$24.99
    Min. 3 days
  27. Navi Ice Bag Blue
    AS ONE Navi Ice Bag Blue
    Both hot and cold type. The bag is made of a soft material and can be hand-washed with a mild detergent. By using the bag holder, it can be fixed to the arm or knee.
    Heat Resistance Temperature (℃)  45  Mouth Inner Diameter (Φmm)  45 
    from S$22.99
    Min. 3 days
  28. Hot and Cold Mat (with Cover)
    AS ONE Hot and Cold Mat (with Cover)
    * When heating, be sure to heat only the main body.
    As ONE Part Number  0-5068-01  Dimensions, Width x Length (mm)  315×215  Included Accessories  Cover (washable)  Specification  Water-soluble polymer heat storage 
    from S$48.99
    Min. 4 days
  29. Water Pillow (Replacement Clamp for Adults)
    AS ONE Water Pillow (Replacement Clamp for Adults)
    As ONE Part Number  0-5123-11  Specification  Replacement clamp 
    from S$6.39
    Min. 3 days
  30. Silicone water pillow
    Matsuyoshi & Co Silicone water pillow
    As it is made of silicon, it is safe for people with latex allergies. It has excellent deterioration resistance and can be used for a long time.
    Dimension (mm)  470×215  Capacity (L)  About 2 
    Rating:
    80%
    from S$64.99
    Min. 5 days
  31. Kenyu Wen Ice EC
    Kenyuu Kenyu Wen Ice EC
    A gel pillow for both hot and cold, "warm in the microwave" and "cool and cool". It does not harden even when frozen and fits gently.
    Matsuyoshi & Co., Ltd. Code  23-3623-00  Dimensions, Width W x Depth D x Height H (mm)  230×145×25 
    from S$9.79
    Min. 5 days
  32. Cooling cover
    TOKYO ANGEL Cooling cover
    The part that comes in contact with the skin is always smooth without getting the pillow wet with condensation.
    Dimension (mm)  320×190  Specification  Hand wash OK  Color  White 
    from S$17.99
    Min. 5 days
  33. Water Pillow Cover
    AS ONE Water Pillow Cover
    As it is in the shape of a bag, it is easy to handle. A waterproof water pillow cover that uses a pile material with good water absorption on the surface. You can use it comfortably while feeling the coldness.
    Dimensions, Width W x Length L (mm)  260×700  As ONE Part Number  7-3040-01 
    from S$22.99
    Min. 4 days
  34. Crystal Petite Ice (3 stars)
    Shin-Ei Industries Crystal Petite Ice (3 stars)
    Even if you keep it in the freezer all the time, only the stars inside will freeze and the whole will not harden, so you can always use it with a soft feel. Petite size suitable for local use. * The color of the ice ball will be random.
    Dimensions, Width W x Depth D x Height H (mm)  140×60×20  Matsuyoshi & Co., Ltd. Code  24-5622-00 
    from S$32.99
    Min. 10 days
  35. Waterproof cover for water pillow
    Matsuyoshi & Co Waterproof cover for water pillow
    As it is waterproof, it completely shuts out water sweat. You can use it in a refreshing mood without the discomfort caused by water sweat.
    Matsuyoshi & Co., Ltd. Code  01-5310-01  Dimension (mm)  480×260  Suitable for  For water pillows  Size  LL 
    from S$14.99
    Min. 5 days
  36. Water Pillow (Only One) Replacement Clamp
    AS ONE Water Pillow (Only One) Replacement Clamp
    As ONE Part Number  0-6330-11  Dimensions, Width x Depth x Thickness (mm)  130×19×27mm 
    from S$4.89
    Min. 3 days
  37. Dunlop spread water pillow
    DUNLOP Dunlop spread water pillow
    Matsuyoshi & Co., Ltd. Code  23-3611-00  Dimension (mm)  400×215  Capacity (L)  About 1 
    from S$38.99
    Min. 5 days
  38. Ice gel pillow
    Asai Shoji Ice gel pillow
    Since it is an antifreeze gel, it does not freeze even when cooled and fits softly. It can also be used for headaches, fever, sleeplessness, toothaches, bruises and sprains. It is economical because it can be cooled in the freezer and used repeatedly.
    Dimensions, Width W x Depth D x Height H (mm)  300×180×20 
    from S$4.89
    Min. 7 days
  39. Leader Water pillow stable type for children
    NISSIN MEDICAL INSTRUMENT Leader Water pillow stable type for children
    Surface fold processing that keeps the cold. Indented structure that stabilizes the head. Rubber columns are attached to the inside to stabilize the ice.
    Dimensions (cm)  35×15.3×2.9 
    from S$38.99
    Min. 7 days
  40. Leader Water pillow adult stable type
    NISSIN MEDICAL INSTRUMENT Leader Water pillow adult stable type
    It is a "stability" with an appropriate thickness that prevents the ice from becoming lumpy in the water pillow. Rubber columns are attached to the inside to stabilize the ice.
    Dimensions (cm)  18.5×36×3 
    from S$48.99
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 117

Set Ascending Direction
Filter by categories