Medical Supplies
Medical, first-aid, and hygiene supplies include emergency kits, first aid kits, medical finger sacks, non-woven tape that protects scars, and bandages, gauze, and ice pillows necessary for medical procedures. A wide range of items are available, from small items such as massagers, ice pillows, and thermometers to facility supplies such as work tables, beds, and stretchers. Medical office supplies, waste supplies, and training supplies are also included in this category. There are also a variety of items with excellent functionality, such as waterproof bandages and 100% cotton swabs.
Other Related Pages
- AS ONE Disposable Slippers (20 Pairs)Size (cm) 27 As ONE Part Number 8-1346-11
- AITOZ 861313 Men White Lab Coat (for All Years Use)Highly antibacterial material compatible with the SEK mark. A white coat that can be used in a variety of workplaces such as drug stores, dispensing pharmacies, food-related companies, and school lunch centers. * The color of the product may look slightly different depending on the environment of... Read MoreFabric Performance Antistatic, bacteriostatic Sex For men Fabric Gabardine Mix Rate (%) polyester 65, cotton 35
- Imamura Hospital slippersThe material, which has the optimum strength and looseness for slippers by a special formulation, has excellent water resistance and chemical resistance, and is durable even after repeated disinfection. The heel is lightened to reduce weight and provide appropriate cushioning, making it a height ... Read MoreSpecification Antibacterial hygiene processed Color Sky blue Material Vinyl chloride
- JICHODO WHISeL Unisex pants WH11486Colorful practical wear renews the image of the nurse and the site. A colorful scrub series that is currently attracting attention in the medical scene. Practical details and easy-to-move design that pursued every detail. Comfort that reduces stress also leads to increased motivation.Mix Rate (%) 100% polyester RoHS directive (corresponding to 10 substances) Correspondence Fabric Twill
- Cosmotec Wearable memo WEMOIt is a silicon band type wearable memo that is used by wrapping it around your arm. You can write with an oil-based ballpoint pen and rub it with your finger or an eraser to erase it, but some pens will leave marks even if you erase them with an eraser, and they may not be erased even with alcoh... Read MoreMass (g) 40 Dimensions, Width W x Depth D x Height H (mm) 45×238×8 Material Silicon rubber
- Matsuyoshi & Co Operating room slippers (for doctors)It has excellent water resistance and chemical resistance due to its special composition, and can be disinfected repeatedly. The surface unevenness stimulates the acupuncture points on the sole of the foot, making it less tiring and less slippery. The characters of the operating room are printed ... Read More
- Matsuyoshi & Co Clip file (A4)With a multi-pocket on the inside of the cover and an outside pocket on the back. Maximum capacity of 40 sheets.Dimension (mm) 240×340×13 Size A4
- JICHODO WHISeL Unisex Scrub WH11485It has the best functions for medical practice. Full of functions that can be used while eliminating waste. A stylish and reliable item. * The color of the product may look slightly different depending on the environment of your computer. note that.Mix Rate (%) 100% polyester RoHS directive (corresponding to 10 substances) Correspondence Fabric Twill
- Matsuyoshi & Co Roll sheets (for medical examination)Disposable sheets that are gentle to the touch and comfortable. A roll type that has perforations and can be easily cut. Not sterilized.Specification Perforated
- Osaki Medical Roll sheets for Osaki screeningWater-absorbing and waterproof type roll sheets for medical examination. It can be used as a waterproof sheet for pelvic examinations and simple procedures / examinations. The 37 cm width is compatible with most examination tables. Since it has a fixed length (30 cm / 60 cm) and is perforated, it... Read More
- JICHODO WHISeL Unisex Scrub WH11485AColorful practical wear renews the image of the nurse and the site. A colorful scrub series that is currently attracting attention in the medical scene. Practical details and easy-to-move design that pursued every detail. Comfort that reduces stress also leads to increased motivation.Mix Rate (%) 100% polyester RoHS directive (corresponding to 10 substances) Correspondence Fabric Twill
- Proshare Navis (AsOne) PROSHARE Syringe Collection Box 2LFull-featured injection needle collection box! With a stable shape, you can collect injection needles with peace of mind. The lid is translucent, so it is easy to check the contents. It has a needle pulling mechanism that supports a wide variety of injection needles. Once the lid and body are set... Read More
- AS ONE Grip strength meterThe needle stops at the highest value after measurement, so you can check at a glance. The kindergarten type is designed for weak seniors and children, and enables soft measurement.Mass (g) 490 Pharmaceuticals and Medical Devices Act General medical equipment
- Asai Shoji Diamond poly shell bagAntibacterial agent is added to the mouthpiece and cap. Comes in a hook-type bag and comes in a box of 6 pieces. The body and cap can be sterilized by boiling.Type Bag Capacity (mL) 150
- SUNPEX IST Diagnostic clothing for women (single snap button)Support daily work! Wear made of "fresh area" material that maintains excellent antibacterial activity even after repeated washing. Prevents the growth of microorganisms on the fiber and adds a sense of security to daily work. We support the creation of a clean environment. Prevents hai... Read MoreFabric Poplin Fresh area processing Color White Sex for women Mix Rate (%) polyester 65, cotton 35from S$67.99Min. 2 days
- Medicom Japan Baby SeatThe front side is water-absorbent and the back side is waterproof, so moisture does not penetrate to the bottom. Besides changing diapers, you can use it in scenes where you do not want to stain the floor, table, clothes, etc. Its compact size makes it easy to carry.Dimensions (cm) 33X45from S$2.89Min. 2 days
- AS ONE Internal bag (horizontal type)Specification Horizontal Type Medicine bag for internal use Material Paperfrom S$6.79Min. 2 days
- navis Swing Lid Trash CanDouble-sided input type. A slim type trash can with a swing lid. It can be stored slimly even in a narrow width. It is a natural color and a simple silhouette that blends into the space. It does not take up space even if it is lined up, so it is convenient for separate disposal. There is a trash ... Read MoreMaterial PP (polypropylene)from S$16.99Min. 2 days
- Matsuyoshi & Co Medical cleaner boxA return lid is attached to the slot to prevent the contents from scattering. The lid can be temporarily fixed even during use, so you can rest assured if you accidentally fall over.Material Polypropylene
- Matsuyoshi & Co M type container (not sterilized)Shallow type that is easy to work with.Color (Body) White
- Matsuyoshi & Co Medical pail standMatsuyoshi & Co., Ltd. Code 19-3215-02 Dimensions, Width W x Depth D x Height H (mm) 340 x 475 x 660 (when pail set) Suitable Size For 20L Suitable for For K-20from S$359.90Min. 2 days
- AS ONE Navi PocketKeep your pockets neat and tidy. Comes with a mesh pocket suitable for storing small items. * Cannot be washed. If it gets dirty, wipe it off with a neutral detergent.As ONE Part Number 0-1520-01 Dimensions, Height x Width (mm) 140×100 Material Synthetic leather, nylon mesh
- TOEI LIGHT Digital grip meter TL2Supports physical fitness measurement procedure Uses a load cell type with extremely high measurement accuracy compared to the conventional Smedley type For 5 to 100 kgIncluded Accessories Private case Measurement Range (kg) 5 to 100 (display: 0.1kg unit) Function Auto power off function Material Polycarbonate, ABS Mass (g) 390 (including batteries) Battery 2 AAA batteries (about 100 hours) Method Load cell typefrom S$329.90Min. 2 days
- AS ONE Type B medication bottle (subdivided / unsterilized)Since it is a small lot, it does not take up inventory space.from S$7.49Min. 2 days
- pure walker PW neckband sandals PW8504The sandals have a sneaker sole that is very comfortable to wear, so they are the same as sneakers, so you can move actively. As nurse sandals and office sandalsStandard Mass (grams per one foot) 190 Foot Width 2E Heel (cm) About 4.0from S$78.99Min. 8 days
- Cotton Labo Baby cottonPlease use it for wipes, body wipes when bathing, and dirt on the neck and wrists. The material is 100% natural cotton. It is soft and gentle on the baby's skin, and it is less likely to fluff and leave fibers. We use absorbent cotton used for hygiene and medical purposes.from S$9.99Min. 4 days
- MIZUNO Scrub (combined) MZ-0018An easy-to-move scrub that uses a unique dynamic function cutting method.from S$75.99Min. 13 days
- SHINKO HANGER Medicine arrangement carry casePrevents you from forgetting to take your medicine. You can sort and organize the medicine for one week by day of the week, and you can carry it with a handle. The medicine does not mix even if tilted. The inside is rounded, making it easy to take out small medicines.As ONE Part Number 0-3717-11 Width (cm) 10 Length (cm) 21.6 Number of frames 7 Height (cm) 9.5from S$19.99Min. 2 days
- Matsunaga (Wheelchair) Name tag holder for hospital rooms (for horizontal writing)Material Acrylic Type State of the artfrom S$19.99Min. 8 days
- AS ONE Pastel Case for Chest PocketA convenient chain clip and safety pin prevent it from falling out of your pocket. A pocket organizer for nurses.Size (mm) About 150 × 75 Mass (g) About 25gfrom S$27.99Min. 5 days
- LIHIT LAB. Color number label M (roll type)HK753R-0-9 1 box each. The label case (HK789) is preset.Type 0~9 Height (mm) 15 Width (mm) 30 Standard Setfrom S$179.90Min. 2 days
- AS ONE Ophthalmic Eye MaskYou can do both cold and hot compresses! This product was developed for postoperative cooling of ptosis. The part that comes into contact with the skin is made of a gentle brushed fabric. The belt holds the gel moderately and fits gently on the affected area. It can be used even if it is frozen o... Read MoreSuitable Head Circumference (cm) About 50-65 Material Body / Cotton, Band / Rubberfrom S$28.99Min. 5 days
- Matsuyoshi & Co For prescription bottles (sterilized)Capacity (mL) 10 Matsuyoshi & Co., Ltd. Code 19-7325-01from S$59.99Min. 12 days
- TOEI LIGHT Grip force meter ST3Easy-to-use standard grip strength meterMeasurement Range (kg) 0-100, 0.5kg unit Mass (g) 540 Measurement Method Smedley type Dimensions (Length L x Width W x Thickness) (mm) 215×145×50from S$169.90Min. 9 days
- KAZEN Men's scrub jacket short sleeve 984Mix Rate (%) 100% polyester Color No. 18 Fabric Lian Color White x navy Sex unisexfrom S$76.99Min. 6 days
- GREEN CROSS ES-100 EKJ080 grip strength meterIt can measure up to 100 kg. For measuring grip strengthMass (g) About 536 Scale 500g unit Measurement Range (kg) From 0 to 100 Dimensions (width x length x thickness) (cm) 14.5×21.5×5from S$259.90Min. 10 days
- AS ONE Bed Sheets (Ams Antibacterial Sheets)Has excellent antibacterial properties and durability.As ONE Part Number 0-7433-11 Width x Length (mm) 1400×2300from S$119.90Min. 5 days
- KAZEN One piece 031A square-cut collar that makes the neck look longer with a modern design of W stripes in a classical silhouette. Two navy lines are applied for a three-dimensional design. Waist size adjustment with back belt. With a pocket for mobile terminals on the right chest and an inner pocket on the right ... Read MoreMaterial Alenje Color White x navyfrom S$109.90Min. 6 days
Filter by categories