Antibacterial agent is added to the mouthpiece and cap. Comes in a hook-type bag and comes in a box of 6 pieces. The body and cap can be sterilized by boiling.
Prevents you from forgetting to take your medicine. You can sort and organize the medicine for one week by day of the week, and you can carry it with a handle. The medicine does not mix even if tilted. The inside is rounded, making it easy to take out small medicines.
As ONE Part Number 0-3717-11 Width (cm) 10 Length (cm) 21.6 Number of frames 7 Height (cm) 9.5
Set the tablet and turn the lid to grind the medicine into small pieces. Since the lower part is transparent, you can check the mashed state of the medicine.
Matsuyoshi & Co., Ltd. Code 24-3334-00 As ONE Part Number 8-7224-01 Material Polycarbonate, polyacetal Dimension (mm) Φ55×H44
It will be a wall pocket with a gusset with 6 pockets. The base cloth and pockets are made of clear vinyl, and the inside can be seen, so you can put magazines and accessories in it and use it as an interior. The fasteners are made of eyelets and are made in Japan, so they are durable.
A wall pocket that can neatly store small items around you and frequently used items. It's all clear, so it's convenient to know what's stored at a glance. Also, because it is clear, there is little oppressive feeling, and it matches any room.
A wall pocket that fits the entire case of a CD. Decorate your room with your favorite CD. It is also perfect for display in store fixtures and exhibitions. It is also recommended for storing postcards and small items.
A calendar pocket with a one-month date printed on it. The day of the week card can be replaced, so it can be used all year round.
Specification 1 month Matsuyoshi & Co., Ltd. Code 23-7916-00 Dimension (mm) 550×500 Pocket dimensions (width W x height H) (mm) 75×75 As ONE Part Number 8-8240-01 Material PVC
A wall pocket with a gusset that has three pockets for a small booklet. "Clear vinyl" is used for both the tablecloth and pockets so that you can see what is inside. Even if you put your favorite booklet etc. in it and decorate your room fashionably ◎. You can rest assured that the fast... Read More
You can cut the tablet in two by setting the tablet and closing the lid. The lid has a flat shape that makes it easy to apply force so that tablets can be cut even with a weak force. With a small window to receive the powder so that the powder of the cut medicine does not scatter.
Matsuyoshi & Co., Ltd. Code 24-3333-00 Dimensions, Width W x Depth D x Height H (mm) 40×90×30 Color Blue Material polystyrene
A collection pocket with 49 trading card-sized pockets that can be displayed on the wall. Uses vinyl that does not transfer the contents. Since it can be used in either portrait or landscape orientation, it can be used to display the trading card collection that we are proud of, and to organize a... Read More
A wall pocket that is convenient for display and storage. There are various types, so you can choose according to the scene you use. Made in Japan with reliability and achievements. A luxurious series using synthetic leather. All pockets are made of rough mesh that is similar in color to the synt... Read More
It breaks in half without scattering. When you want to take only half of the tablet or when it is too big to take, you can easily and cleanly break it.
As ONE Part Number 0-6597-01 Material (Blade) Stainless knife steel
Compactly stores health insurance cards, long-term care insurance cards, etc. A side-in type pocket that can be inserted from the inside to prevent it from falling off. With a pocket on the inside of the back cover for a medical examination ticket.
In addition to Asa, Hiru, and Yoru, there is another pocket, which is convenient for putting medicine before meals and before going to bed.
As ONE Part Number 0-3145-02 Dimensions, Width W x Depth D x Height H (mm) 243×195×33 Number of frames 4 Classification Asa, Hiru, Yoru, Others x 1 week Dimension (mm) Pocket / 30 × 40 × 25 (7 × 4) Material Polystyrene