All Category

Waste Supplies

View : Grid List
Filter

Items 1 - 40 of 185

Set Ascending Direction
  1. PROSHARE Syringe Collection Box 2L
    Proshare Navis (AsOne) PROSHARE Syringe Collection Box 2L
    Full-featured injection needle collection box! With a stable shape, you can collect injection needles with peace of mind. The lid is translucent, so it is easy to check the contents. It has a needle pulling mechanism that supports a wide variety of injection needles. Once the lid and body are set... Read More
    Rating:
    100%
    from S$3.79
    Min. 2 days
  2. Swing Lid Trash Can
    navis Swing Lid Trash Can
    Double-sided input type. A slim type trash can with a swing lid. It can be stored slimly even in a narrow width. It is a natural color and a simple silhouette that blends into the space. It does not take up space even if it is lined up, so it is convenient for separate disposal. There is a trash ... Read More
    Material  PP (polypropylene) 
    from S$16.99
    Min. 2 days
  3. Medical cleaner box
    Matsuyoshi & Co Medical cleaner box
    A return lid is attached to the slot to prevent the contents from scattering. The lid can be temporarily fixed even during use, so you can rest assured if you accidentally fall over.
    Material  Polypropylene 
    Rating:
    90%
    from S$6.99
    Min. 2 days
  4. Medical pail stand
    Matsuyoshi & Co Medical pail stand
    Matsuyoshi & Co., Ltd. Code  19-3215-02  Dimensions, Width W x Depth D x Height H (mm)  340 x 475 x 660 (when pail set)  Suitable Size  For 20L  Suitable for  For K-20 
    from S$339.90
    Min. 8 days
  5. Medical waste container [Resper]
    navis Medical waste container [Resper]
    It can be stacked and efficiently stored and stored. <Biohazard mark display> Red: Liquid / muddy things such as blood Yellow: Sharp things such as injection needles / scalpels Orange: Solid things such as gauze with blood attached Specifications * We do not deliver to private homes (detach... Read More
    Rating:
    72%
    from S$13.99
    Min. 2 days
  6. Sharps Disposal Container
    PAROLAI STIL'ECO Sharps Disposal Container
    Material  Polypropylene (134 ℃ autoclave possible) 
    from S$4.79
    Min. 2 days
  7. Medical container
    Shinkigosei (TONBO) Medical container
    Infectious waste container Biohazard mark (yellow) can be stacked and designed to prevent odor leakage and liquid leakage. Medical container * The main body and lid are sold separately.
    Material  Polypropylene (PP) 
    from S$3.59
    Min. 2 days
  8. Biohazard Box (Infectious Waste Box) for Solids Only
    AS ONE Biohazard Box (Infectious Waste Box) for Solids Only
    * A cardboard stand (8-8850-01 / -03) can be used as the stand.
    As ONE Part Number  8-9742-02  Specification  Biohazard mark orange  Outer Dimensions (mm)  W340×D320×H460 
    from S$99.90
    Min. 2 days
  9. Deodorant Pedal Pale 283 X 428 X 580mm 45L
    ASVEL Deodorant Pedal Pale 283 X 428 X 580mm 45L
    Since the lid and body contain a deodorant, it has the effect of suppressing odors.
    Mass (kg)  2.03  Dimensions, Width W x Depth D x Height H (mm)  283×428×580  Capacity (L)  45L  Trusco Part No.  778-3973  As ONE Part Number  8-7101-01 
    from S$54.99
    Min. 2 days
  10. Medical waste holder SK-F lid
    YAMAZAKI (CONDOR) Medical waste holder SK-F lid
    Material  Play PET 
    from S$84.99
    Min. 7 days
  11. Toslon  Poly airtight container
    Matsuyoshi & Co Toslon Poly airtight container
    It does not leak liquid and completely shuts off the outside air. Since it is resistant to acids, alkalis, salts, oils, etc., there is no need to worry about corrosion or rust, it can withstand changes in atmospheric pressure and temperature, and it has a sufficient wall thickness to withstand im... Read More
    from S$38.99
    Min. 8 days
  12. Pocket size container
    NISSIN MEDICAL INSTRUMENT Pocket size container
    Small size that is convenient to carry. It can be opened and closed safely with a sliding lid. The slot is covered with rubber to prevent the contents from scattering.
    Capacity (L)  0.32  Matsuyoshi & Co., Ltd. Code  23-6827-00  Dimensions, Width W x Depth D x Height H (mm)  85×30×125  Material  Polypropylene 
    from S$9.39
    Min. 2 days
  13. Deodorant Waste Bag
    AS ONE Deodorant Waste Bag
    from S$12.99
    Min. 2 days
  14. Medical waste holder SK-F body
    YAMAZAKI (CONDOR) Medical waste holder SK-F body
    Matsuyoshi & Co., Ltd. Code  23-5096-00  Dimensions, Width W x Depth D x Height H (mm)  305~530×475~575×445~725  Mass (kg)  6.5  Material  Steel 
    from S$439.90
    Min. 7 days
  15. Sharp safety container
    AS ONE Sharp safety container
    Material  PP (polypropylene) 
    from S$6.79
    Min. 2 days
  16. Ultra-small Injection Needle Collection Container 0.2L
    AS ONE Ultra-small Injection Needle Collection Container 0.2L
    Size  38×76×100mm  As ONE Part Number  8-6659-01  Material  PP (polypropylene) 
    from S$6.59
    Min. 2 days
  17. Medical Waste Container Eco Pail 20L Holder
    AS ONE Medical Waste Container Eco Pail 20L Holder
    It is a holder for Eco Pale 20L. * This is a holder only sold. The main body is sold separately.
    Dimensions, Width W x Depth D x Height H (mm)  335×355×505  As ONE Part Number  8-8793-11  Material  Chrome-plated  Model Number  Holder for Eco Pale 20L 
    from S$179.90
    Min. 4 days
  18. Injection needle collection container (Sharps box)
    AS ONE Injection needle collection container (Sharps box)
    It is possible to dispose of needles and syringes of various shapes. There is no leakage from the bottom or sides, and it has excellent penetration resistance. It can be incinerated as it is.
    Material  Body / PP (polypropylene)  Specification  With message line to prevent overloading 
    from S$33.99
    Min. 2 days
  19. Medical Pale (K-20)
    Matsuyoshi & Co Medical Pale (K-20)
    A container developed based on the guidelines for medical waste treatment. You can open and close the lid without using your hands by setting it on the dedicated stand.
    Matsuyoshi & Co., Ltd. Code  19-3215-00  Capacity (L)  20  Dimensions, Width W x Depth D x Height H (mm)  327×315×299 
    from S$42.99
    Min. 8 days
  20. Needle Collection Box 1L
    AS ONE Needle Collection Box 1L
    Dimensions, Width W x Depth D x Height H (mm)  105×80×180  As ONE Part Number  7-1199-01  Material  PP (polypropylene) 
    from S$7.99
    Min. 4 days
  21. Medical waste container frame lid
    TERAMOTO Medical waste container frame lid
    Compatible with cardboard type medical container Used in hospitals, etc.
    Material  Vinyl chloride 
    from S$67.99
    Min. 7 days
  22. Holder for Medical Waste Container Eco Pail 50L
    AS ONE Holder for Medical Waste Container Eco Pail 50L
    Made of 100% recycled resin, it has excellent penetration resistance, impact resistance, and airtightness. If you use the holder (sold separately), you can open and close the lid without touching it directly.
    Dimensions, Width W x Depth D x Height H (mm)  460×465×555  As ONE Part Number  8-8793-12  Material  Chrome-plated  Model Number  Holder for Eco Pale 50L 
    from S$199.90
    Min. 4 days
  23. Injection needle collection container (Sharp Safe)
    AS ONE Injection needle collection container (Sharp Safe)
    Comes with a needle removal port for removing the injection needle. Once the lid and body are set, they are locked and cannot be separated.
    Material  PP (polypropylene) 
    from S$26.99
    Min. 2 days
  24. Sharp Safe
    Matsuyoshi & Co Sharp Safe
    Stores and disposes of medical waste such as needles in various capacities and types. * If you forcibly close the lid, the needle tip may penetrate the main body, so handle with care such as overfilling.
    Rating:
    100%
    from S$6.49
    Min. 5 days
  25. Medical waste container frame
    TERAMOTO Medical waste container frame
    Compatible with cardboard type medical container Used in hospitals, etc.
    Type  Variable type  Material  Body: Powder coating on steel  Trusco Part No.  470-3146  Mass (kg)  6.5 
    from S$489.90
    Min. 7 days
  26. Hole in
    navis Hole in
    Compatible with Terumo, Nipro, BD general injection needles and vacuum blood collection needles.
    Rating:
    80%
    from S$11.99
    Min. 2 days
  27. Toslon  Poly closed container (square type)
    Matsuyoshi & Co Toslon Poly closed container (square type)
    It does not leak liquid and completely shuts off the outside air. Since it is resistant to acids, alkalis, salts, oils, etc., there is no need to worry about corrosion or rust, it can withstand changes in atmospheric pressure and temperature, and it has a sufficient wall thickness to withstand im... Read More
    Capacity (L)  10  Matsuyoshi & Co., Ltd. Code  10-3366-02  Dimension (mm)  260×260×250 
    from S$67.99
    Min. 8 days
  28. Opener for exclusive use of poly airtight container
    Matsuyoshi & Co Opener for exclusive use of poly airtight container
    Matsuyoshi & Co., Ltd. Code  10-3366-05 
    from S$49.99
    Min. 8 days
  29. Medical Waste Treatment Agent 30g X 20 Bags
    AS ONE Medical Waste Treatment Agent 30g X 20 Bags
    Prevents infection because drainage can be done without getting your hands dirty. It absorbs water quickly and solidifies about 1L of blood and body fluids. If you use 1 bag (30g) per 1L of drainage, it will solidify in about 30 minutes.
    Content (g)  30  As ONE Part Number  8-9236-01  Heat Resistance Temperature (℃)  Approx. 200 (autoclavable)  Ingredient  Nonionic super absorbent polymer 
    from S$67.99
    Min. 4 days
  30. Medical pail stand
    Matsuyoshi & Co Medical pail stand
    Matsuyoshi & Co., Ltd. Code  19-3215-03  Dimensions, Width W x Depth D x Height H (mm)  435×440×675  Suitable for  For 50L 
    from S$389.90
    Min. 10 days
  31. Medical Waste Container
    AS ONE Medical Waste Container
    It is a container that has passed the test criteria of the Product Safety Evaluation Center based on the "Infectious Waste Container Evaluation Criteria" of the Japan Industrial Waste Treatment Promotion Center. It has excellent impact resistance and is designed with safety in mind.
    from S$33.99
    Min. 2 days
  32. Complete storage box Replacement box for trolley
    AS ONE Complete storage box Replacement box for trolley
    Since the box and dolly can be folded, space-saving storage is possible. Since it is box-shaped, it is a large-capacity type that does not collapse and is easy to use. The box can be removed and the dolly and box can be used separately.
    Material  Bag / nylon, bag core / pradan 
    from S$159.90
    Min. 4 days
  33. Corner Pot (RETTO) RETPTW
    AS ONE Corner Pot (RETTO) RETPTW
    It is a simple design that blends neatly into the corners.
    Cover Dimension (mm)  100×100×210  As ONE Part Number  8-3186-01  Dimension (mm)  Approx. 90 × 90 × 190  Color  White  Included Accessories  With 1 plastic bag 
    from S$21.99
    Min. 4 days
  34. Liquid chromatography waste liquid recovery tank
    KOKUGO Liquid chromatography waste liquid recovery tank
    Since the tube can be inserted directly into the tank, it can be used as a waste liquid tank for HPLC and analytical instruments. Even when the tube is connected to the cap, it can be connected to the tank without twisting the tube. Since the port part is a Mesluar hub, you can insert an Osluar s... Read More
    from S$99.90
    Min. 6 days
  35. Medical waste bottle square
    TOP Medical waste bottle square
    A bottle for preventing accidental puncture that allows you to safely dispose of used needles. You can easily separate and dispose of needles and syringes. The bottle disposal port is provided with various shaped grooves for safe removal of the injection needle. The bottle color yellow is an imag... Read More
    Type  Square 
    from S$48.99
    Min. 7 days
  36. Risper BH Series Holder
    AS ONE Risper BH Series Holder
    By adopting a damper, the lid closes quietly. * Do not apply this product directly to the affected area. * The cover is not attached to the main body.
    from S$369.90
    Min. 3 days
  37. Injection Needle Collection Container (Needle Mate) NR-105
    AS ONE Injection Needle Collection Container (Needle Mate) NR-105
    Insert the syringe vertically into the upper center hole and push hard to remove the needle. The container is translucent (milky white), so you can see the amount collected at a glance. * For Terumo syringe only.
    As ONE Part Number  0-3036-01  Dimensions, Width W x Depth D x Height H (mm)  90×90×120  Material  plastic 
    from S$45.99
    Min. 4 days
  38. Medical cleaner box
    AS ONE Medical cleaner box
    It supports a wide variety of needles with three types of needle pulling mechanisms.
    from S$7.99
    Min. 3 days
  39. Medical Pale (K-50)
    Matsuyoshi & Co Medical Pale (K-50)
    A container developed based on the guidelines for medical waste treatment. You can open and close the lid without using your hands by setting it on the dedicated stand.
    Matsuyoshi & Co., Ltd. Code  19-3215-01  Dimensions, Width W x Depth D x Height H (mm)  435×309×554  Capacity (L)  50 
    from S$89.99
    Min. 10 days
  40. Poly airtight container (double cover type)
    Matsuyoshi & Co Poly airtight container (double cover type)
    It does not leak liquid and completely shuts off the outside air. Since it is resistant to acids, alkalis, salts, oils, etc., there is no need to worry about corrosion or rust, it can withstand changes in atmospheric pressure and temperature, and it has a sufficient wall thickness to withstand im... Read More
    Matsuyoshi & Co., Ltd. Code  10-3366-04  Capacity (L)  Dimension (mm)  Φ188×177 
    from S$33.99
    Min. 8 days
View : Grid List
Filter

Items 1 - 40 of 185

Set Ascending Direction