Measuring & Determining Equipment
Other Related Pages
- AS ONE Grip strength meterThe needle stops at the highest value after measurement, so you can check at a glance. The kindergarten type is designed for weak seniors and children, and enables soft measurement.Mass (g) 490 Pharmaceuticals and Medical Devices Act General medical equipment
- TOEI LIGHT Digital grip meter TL2Supports physical fitness measurement procedure Uses a load cell type with extremely high measurement accuracy compared to the conventional Smedley type For 5 to 100 kgIncluded Accessories Private case Material Polycarbonate, ABS Mass (g) 390 (including batteries) Method Load cell type Function Auto power off functionfrom S$359.90Min. 2 days
- TOEI LIGHT Grip force meter ST3Easy-to-use standard grip strength meterMass (g) 540 Measurement Method Smedley typefrom S$179.90Min. 10 days
- GREEN CROSS ES-100 EKJ080 grip strength meterIt can measure up to 100 kg. For measuring grip strengthMass (g) About 536 Scale 500g unitfrom S$259.90Min. 10 days
- Matsuyoshi & Co Grip force meter (DX type)A resin body type that is easy to grip with a grip with a rubber pad.Specification With one short piece (7cc) Mass (g) 560from S$259.90Min. 8 days
- AS ONE Quick Tape Measure 2MDouble-sided printing with black and red scales makes it easy to see and measure.Specification With namespace Material Body / plastic, tape / glass fiber Size Φ55×8mm Minimum Scale 1mm As ONE Part Number 7-1139-01
- AS ONE Measure [JIS standard compliant] KA-15It is easy to use with little curling habit. The tape is made of fiberglass with little expansion and contraction. Easy-to-read continuous digit scale.from S$12.99Min. 2 days
- Matsuyoshi & Co Mysco Major 2M2.0m type. Press the button to wind up with one touch. The front side is vertical (red scale) and the back side is horizontal (black scale).Material Body / ABS, tape / PVC Color White
- seca Body Measuring Tape Seca201Ergonomically designed to fit the curvature of the human body.Mass (g) 50 Minimum Scale 1mm As ONE Part Number 8-1966-01
- U-Med Industrial Pocket Angle Meter (Goniometer)Material Polyvinyl chloride Pharmaceuticals and Medical Devices Act General medical equipment
- Takei Scientific Industries Digital Grip Strength Meter (Grip D)With auto power off function.Mass (g) 680 Power Supply 2 x AAA batteries (included) As ONE Part Number 0-7023-01from S$389.90Min. 2 days
- AS ONE NEW metabolic measureSet the tip of the tape measure in the groove of the main body and measure.Material (Main unit) ABS, (Tape unit) Glass fiber As ONE Part Number 8-8689-21
- AS ONE Subcutaneous Fat Meter [Calipers] OG-09-SC01Material plastic Mass (g) 25 Minimum Scale 0mm As ONE Part Number 0-9885-22from S$12.99Min. 2 days
- Nishikawa Trading Plastic angle meterPharmaceuticals and Medical Devices Act General medical equipmentfrom S$69.99Min. 2 days
- TSUTSUMI Grip strength meter (senior & child)Bright and easy-to-read color dial panel.Mass (g) 520
- SAKAI Medical Angle meter RevoTwo roles in one. Angle meter for middle and large joints.Material plastic Mass (g) 50 Scale Angle 5 ° increments
- Matsuyoshi & Co Angle meter (The University of Tokyo)Material Brass Pharmaceuticals and Medical Devices Act General medical equipmentfrom S$199.90Min. 5 days
- TOEI LIGHT Line tape W50Suitable for line tape with vivid colors on repeated horizontal jumps and 20m shuttle run lines.Material Soft vinyl film Mass (g) 250 / rollfrom S$57.99Min. 6 days
- Takei Scientific Industries Flicker value measuring instrument Ⅱ type (automatic type)By knowing the degree of fatigue that has a great influence on the rhythm of the body, it is useful as a teaching material to think about what kind of life rhythm should be.Specification (Flicker changing method) Automatic type Mass (g) 800 Power Supply AC adapter (included) Variable range 20~60Hz(±10%)from S$1,399.00Min. 2 days
- AS ONE Grip strength meter [Grip A] TKK5001The measuring needle is protected by reinforced plastic.Specification Analog display Size Approximately 154 * 235 * 59mm Mass (g) About 620g Scale Interval 0.5kg Pharmaceuticals and Medical Devices Act General medical equipmentfrom S$289.90Min. 4 days
- Tiger Medical Instruments Telescopic angle meterTwo stainless steel arms expand and contract smoothly.Material ABS, stainless steel
- Matsuyoshi & Co Pocket angle meter (finger)Ideal for finger measurement.Material plasticfrom S$35.99Min. 8 days
- Takei Scientific Industries Digital Back Muscle Dynamometer (BACK D)After the two measurements are completed, the maximum value is automatically displayed digitally.Power Supply 2 x AAA batteries (included)from S$769.90Min. 8 days
- AS ONE Gage Up Goniometer GAM-TKMade entirely of acrylic, a steel ball indicates the tilt angle of the bed. The tilt angle can be read from either side of the bed. There are no protrusions on the body, and it is maintenance-free.Specification Tilt measurement angle / -80 ° to + 80 ° Mass (g) 170 As ONE Part Number 0-1635-01from S$57.99Min. 4 days
- Matsuyoshi & Co Functional reach measuring rodThe forward reach test, which is one of the methods for measuring dynamic balance, can be easily performed. The subject makes a forward reach with the measuring rod in the longest position, and the shortened length is calculated as the forward reach distance.Included Accessories Protective case, spare rubber x 2from S$27.99Min. 5 days
- AS ONE Angle meter (transparent / transparent) 2 measurement lines includedMaterial plastic As ONE Part Number 0-8150-21from S$24.99Min. 5 days
- AS ONE Medical Goniometer 25-3090The angle is easy to see and it is easy to measure the angle of any part of the body.Material PMMA (acrylic) As ONE Part Number 0-8150-11from S$24.99Min. 4 days
- TOEI LIGHT Long body forward bending measuring instrument 1Grip strength, raising the upper body, bending forward while sitting, and walking with obstacles are essential items for the elderly physical fitness test. Achieves smooth measurement with a straight-ahead caster system. Uses a magnet plate type that records the highest measured value. Antibacter... Read MoreAs ONE Part Number 61-9672-30from S$249.90Min. 13 days
- SAKAI Medical Kaminaka type angle meterMaterial Stainless steel Mass (g) 230 Scale 5 ° incrementsfrom S$159.90Min. 8 days
- Takei Scientific Industries Digital Long-Seat Anteflexion MeterIt is lightweight at about 1.5 kg and can be measured by one user without an inspector.Power Supply 2 x AAA batteries (included)
- SAKAI Medical Jamer type hydraulic dynamometerIt is an internationally trusted grip strength meter with a 5-step handle function.Measuring Range Max./90kgf or less Mass (g) 700from S$1,099.00Min. 7 days
- AS ONE Goniometer [Meltgen] Z813-153BMaterial Stainless steel As ONE Part Number 8-7367-01 Pharmaceuticals and Medical Devices Act General medical equipmentfrom S$189.90Min. 4 days
- AS ONE Protractor [Kamichu style]Material Brass Angle Measuring Range (°) 180° Pharmaceuticals and Medical Devices Act General medical equipmentfrom S$199.90Min. 4 days
- Takei Scientific Industries Toe Strength Tester II with beltYou can measure and train the traction force (toe muscle strength) of the toes. When the subject pulls the toe rest, the strain gauge type load cell in the case detects the force and displays it in kg on the display. The display is peak-held, and the maximum value of toe traction can be easily re... Read MorePower Supply AA batteries × 2, AC adapter Detection Method (Force) Strain gauge load cell Display Resolution 3 digits (Zorosabresu) /0.1kg Measurement Method Isometric measurement Number of Measurements Once Rod Diameter (Φmm) (Toe stick) 8from S$2,599.00Min. 13 days
- SAKAI Medical Smedley grip strength meterMass (g) About 470 Display 500g unitfrom S$159.90Min. 6 days
- Tiger Medical Instruments International standard angle meterMaterial plasticfrom S$119.90Min. 8 days
- SAKAI Medical Eastern large angle meterMaterial Stainless steel Mass (g) 230 Scale 1 ° incrementsfrom S$169.90Min. 7 days