All Category

Automotive

View : Grid List
Filter

Items 1 - 40 of 584

Set Ascending Direction
  1. Pantograph Jack
    KTC Pantograph Jack
    The most loaded screw part of the pantograph jack uses trapezoidal screws by rolling (roll molding) to improve accuracy and durability. * Do not use with a load exceeding the specified capacity. * Do not put your body or part of your body under the jack.
    Included Accessories  Handle 
    Rating:
    83%
    from S$55.99
    Min. 2 days
  2. Filter oil catcher
    KTC Filter oil catcher
    By using polypropylene, it is lightweight and has excellent oil resistance. The multi-stage cup shape supports the four main sizes of downward oil filters. The inner circumference shape follows the KTC cup type oil filter wrench, and firmly captures the oil filter. Uses a 250mL dedicated bottle t... Read More
    Mass (g)  64  Overall Length (mm)  178 
    Rating:
    87%
    from S$58.99
    Min. 2 days
  3. Handy long bar
    KTC Handy long bar
    It is a penetration type. Pry: Adjust the tension of V-belt and flat belt. Expand: The task of removing the mission from the engine. / Separation work of strut and lower arm. Pull out: The work of pulling out the drive shaft from the mission (diff). Removal work of oil seals, gears, bearings, etc.
    Dimension T (mm)  10  Dimension W (mm)  19  Trusco Part No.  383-7661  Dimension L (mm)  600  Mass (g)  800 
    from S$119.90
    Min. 2 days
  4. Small oil drainer
    KTC Small oil drainer
    A portable, small top-pulling type. Convenient for business trip maintenance.
    Suction hose (Φ / m)  19/2  Waste oil discharge method  Manual type  Trusco Part No.  117-7058  Air coupler for input  Nitto Kohki 20PM  Caster Diameter (Φmm)  125 (fixed)  Mass (kg)  13.7 
    Rating:
    100%
    from S$869.90
    Min. 6 days
  5. Side Slip Board
    KTC Side Slip Board
    As it is a simple type, no installation work is required. Compact and lightweight, easy to move. Separate type that can be used for vehicles of various widths. The total length is short and it can be installed in a small space. The height of the main body is low (28 mm) and it has a slope for smo... Read More
    Trusco Part No.  117-3949  Allowable Load (kg)  One wheel: 750
    Both wheels: 1500 
    Mass (kg)  21.5  Type of Display  Analog, in-place needle type (1 needle)  Type  Separate left and right  Included Accessories  Main unit x 1, Side slip board slope x 2 
    Rating:
    40%
    from S$1,099.00
    Min. 4 days
  6. Step board
    KTC Step board
    Side slip board set This is the step board that comes with the ATG92.
    Mass (kg)  10  Trusco Part No.  113-0594 
    from S$339.90
    Min. 5 days
  7. Cup Type Oil Filter Wrench
    KTC Cup Type Oil Filter Wrench
    * The compatibility of the main engine used may vary depending on the model, model year, and engine model, so check the outer diameter of the oil filter. * This product is for manual use. Do not use power tools such as impact wrenches. * Do not use anything other than a filter paper replacement o... Read More
    Square Drive (mm)  9.5 
    Rating:
    92%
    from S$33.99
    Min. 2 days
  8. Fluid inhaler
    KTC Fluid inhaler
    A fluid inhaler, a must-have item for brake air bleeding work. Brake fluid replacement for automobiles and air bleeding work in piping.
    Dimension l (mm)  138  Dimension L (mm)  240  Mass (g)  30  Dimension D (mm)  49  Capacity (mL)  50  Trusco Part No.  823-0793  Material  PP  Specification  Silicon tube Φ3 × Φ6 × 100mm 
    Rating:
    88%
    from S$12.99
    Min. 2 days
  9. Rotating valve
    KTC Rotating valve
    Since the shaft length is long, the wheel does not hit the tool and workability is improved. (Shaft length 165mm) The grip has a small diameter to make it easier to turn.
    Trusco Part No.  395-7781  Shaft Length (mm)  165  Mass (g)  40  Handle Diameter (Φmm)  17  Overall Length (mm)  235 
    Rating:
    79%
    from S$8.29
    Min. 2 days
  10. Plug wrench socket
    KTC Plug wrench socket
    Comes with a magnet that allows you to work even in deep places. Thin wall type * Do not hang a wrench on the outer circumference and turn it. (B3A-14SP)
    Square Drive (mm)  9.5 
    Rating:
    96%
    from S$38.99
    Min. 2 days
  11. Ball joint boot attachment
    KTC Ball joint boot attachment
    It is a spare part for the ball joint boot tool set ATS4111 and the ball joint boot inserter set ATS4110.
    Rating:
    100%
    from S$18.99
    Min. 2 days
  12. Service Creeper
    KTC Service Creeper
    A service creeper with excellent workability that uses a pipe frame and high-density cushion designed so that it does not interfere with the shoulder area. The rubber 6-wheel free caster adopts Φ75, making it smoother and more durable.
    Overall Length (mm)  1010  Width (mm)  420  Number of Casters  Mass (kg)  7.5 
    Rating:
    89%
    from S$159.90
    Min. 2 days
  13. 9.5Sq Plug Wrench
    KTC 9.5Sq Plug Wrench
    Adopted a new shape that is easy to distinguish from deep sockets. Comes with a magnet that prevents the spark plug from falling.
    Square Drive (mm)  9.5 
    Rating:
    92%
    from S$33.99
    Min. 2 days
  14. Handy Remover
    KTC Handy Remover
    Rating:
    97%
    from S$12.99
    Min. 2 days
  15. Fluid catch tank
    KTC Fluid catch tank
    It is a large waste liquid tank. A must-have item for brake air bleeding work.
    Capacity (L)  Dimension D (mm)  100  Mass (g)  170  Dimension l (mm)  182  Dimension L (mm)  282  Trusco Part No.  823-0792  Specification  Hose: Soft Enbi Φ5 × Φ8 × 1.1mm  Material  PE 
    Rating:
    76%
    from S$55.99
    Min. 2 days
  16. Large diameter cup type oil filter wrench
    KTC Large diameter cup type oil filter wrench
    By adopting the insert manufacturing method, iron (steel material) is used for the drive corners, and the aluminum part is also thickened to improve proof stress. Detachment work of engine oil filter cartridges for 2-4t class trucks, buses, etc. * Even if the engine type is the same, the size may... Read More
    Square Drive (mm)  12.7  Specification  For large vehicles 
    Rating:
    90%
    from S$73.99
    Min. 2 days
  17. Drain plug socket
    KTC Drain plug socket
    By adopting a 17mm hexagonal drive, it is possible to work even in narrow places with obstacles. Stable fastening work of the drain plug is realized by making the square convex dimension 10.0 mm. By setting the drive angle to 9.5 sq., Which is the mainstream for automobile maintenance, work effic... Read More
    Size (mm)  10  Outer Diameter (mm)  20  Overall Length (mm)  23  Mass (g)  31  Square Drive Size  9.5 
    Rating:
    100%
    from S$28.99
    Min. 2 days
  18. Cylinder polisher for small cars
    KTC Cylinder polisher for small cars
    Uses a flexible shaft with improved workability.
    Rating:
    94%
    from S$38.99
    Min. 2 days
  19. Glasses wrench for brake pipe
    KTC Glasses wrench for brake pipe
    Rating:
    96%
    from S$36.99
    Min. 2 days
  20. Handy Remover Set
    KTC Handy Remover Set
    Using resin containing fiber, the remover adopts a new shape, the clip in the recessed part can be removed, and the spatula type corresponds to the removal of the audio panel and the cap of the service hole. For removing the interior of a car.
    Mass (g)  125  Trusco Part No.  821-7828 
    Rating:
    96%
    from S$67.99
    Min. 2 days
  21. Wrench Rack (for Spanner / Box Wrench / Combination Wrench)
    KTC Wrench Rack (for Spanner / Box Wrench / Combination Wrench)
    Cleanly stores tools in tool boxes and cabinets. You can freely rearrange the base and arrange the rack pins, so you can organize them to your liking. The material is PP resin. It is lightweight and has excellent chemical resistance. It is also ideal for shortening maintenance efficiency and appe... Read More
    Trusco Part No.  373-8591  Mass (g)  200 
    Rating:
    83%
    from S$28.99
    Min. 2 days
  22. Tension Spring Tool
    KTC Tension Spring Tool
    Rating:
    91%
    from S$28.99
    Min. 2 days
  23. Clip Clamp Tool
    KTC Clip Clamp Tool
    Applicable to 3 size clips, large, medium and small, and long straight and various items. The large size clip clamp tool has a tip mortar shape that matches the shape of the clip. Removing car linings and clips. Ideal for lining domestic car doors, back doors, quarter panels, floors, etc.
    Rating:
    100%
    from S$47.99
    Min. 2 days
  24. Tie rod lock nut wrench
    KTC Tie rod lock nut wrench
    The wrench shape that firmly holds the corners of the nut allows the nut to be tightened and loosened without slipping. Wide grip that does not hurt your hands even if you apply force. The total length is the optimum length that does not interfere with the surroundings when the steering wheel is ... Read More
    Dimension T2 (mm)  10  Dimension T1 (mm)  15  Dimension T3 (mm)  17  Dimension L (mm)  220  Trusco Part No.  373-0514  Mass (g)  500  Dimension D (mm)  66  Dimension l (mm)  95 
    Rating:
    85%
    from S$76.99
    Min. 2 days
  25. Suction nozzle flexible for oil drainer (for GOD24B / GOD80B / GOD90B)
    KTC Suction nozzle flexible for oil drainer (for GOD24B / GOD80B / GOD90B)
    Material (Nozzle)  Nylon (with metal shaft core) 
    Rating:
    80%
    from S$38.99
    Min. 2 days
  26. Shoe Hold Spring Tool
    KTC Shoe Hold Spring Tool
    The ABX-33 has a grip that is easy to grip, and can be pressed and pin-turned. The ABX-34 can hold the cup with a tapered cup holder for speedy work. Remove and install the shoe hold spring of the drum brake of a passenger car.
    Rating:
    80%
    from S$28.99
    Min. 2 days
  27. Narrow Type Remover
    KTC Narrow Type Remover
    Uses fiber-containing resin, has a thin tip shape, and can be inserted into small gaps For removing the lining of automobiles.
    Width (mm)  20  Trusco Part No.  821-7805  Dimension B (mm)  10  Mass (g)  21  Overall Length (mm)  200 
    Rating:
    91%
    from S$16.99
    Min. 2 days
  28. Clip clamp tool angle short
    KTC Clip clamp tool angle short
    Removing car linings and clips.
    Rating:
    96%
    from S$36.99
    Min. 2 days
  29. Handy remover set
    KTC Handy remover set
    Rating:
    87%
    from S$58.99
    Min. 2 days
  30. Cross Rim Wrench
    KTC Cross Rim Wrench
    For installing and removing wheel nuts.
    Rating:
    100%
    from S$73.99
    Min. 2 days
  31. Door Stopper
    KTC Door Stopper
    It can be fixed using the lock part of the door. Compatible with most car models. It can be easily attached and detached.
    Overall Length (mm)  190  Mass (g)  200  Trusco Part No.  821-7815 
    Rating:
    86%
    from S$43.99
    Min. 2 days
  32. Pinch off pliers
    KTC Pinch off pliers
    It is convenient when the cooling system hose is blocked, especially when using the KTC coolant charger. Brake hose blockage when removing struts. Blockage of ATF hose during AT attachment / detachment. The vacuum hose is blocked when inspecting catchers in a decelerated state. The fuel hose is b... Read More
    Rating:
    100%
    from S$57.99
    Min. 2 days
  33. Disc brake piston tool
    KTC Disc brake piston tool
    Rating:
    88%
    from S$119.90
    Min. 2 days
  34. Parts tray round shape with magnet
    KTC Parts tray round shape with magnet
    The tray is made of rust-resistant stainless steel, and the rubber-mounted magnet holds it with a magnetic force of about 1000 gauss. * Do not use in places where it is adversely affected by magnetism.
    Wall Thickness (mm)  0.5  Mass (g)  370  Trusco Part No.  373-9368  Material  SUS430  Dimension (mm)  Φ150×41 
    Rating:
    80%
    from S$33.99
    Min. 2 days
  35. Flat type spatula
    KTC Flat type spatula
    By using a resin containing fiber and making the tip thinner, it corresponds to the notch part such as the switch base cover. For removing hole plugs and switch base covers inside automobiles.
    Mass (g)  22  Width (mm)  (Large) 20, (Small) 10  Overall Length (mm)  200  Trusco Part No.  821-7806  Thickness (mm) 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  36. Drain plug socket
    KTC Drain plug socket
    By adopting 12.7sq., It can be used for drain plugs that are tightened with a large torque. Since the main body has a hexagonal shape, it is possible to use a 24 mm wrench. A special tool for tightening and loosening the differential drain (filler) plugs used in Nissan and Subaru vehicles.
    Square Drive Size  12.7  Dimension D (Φmm)  26.5 
    Rating:
    93%
    from S$26.99
    Min. 2 days
  37. Clip clamp pliers
    KTC Clip clamp pliers
    By sandwiching the shaft of the clip and removing it, the clip is less likely to be damaged. The shaft of the clip can be held by the mating hole with a radius of 3.5 mm provided at the tip.
    Mass (g)  140  Dimension L (mm)  190  Trusco Part No.  823-0845 
    Rating:
    97%
    from S$73.99
    Min. 2 days
  38. Magnet spray can holder
    KTC Magnet spray can holder
    A large circular magnet secures a load capacity of 3 kg. The back magnet is equipped with a rubber that does not easily damage the mounting target. A holder for storing spray cans that can be attached to the side of a cabinet, etc. * Do not place more than the load capacity.
    Mass (g)  400  Allowable Load (kg)  Suitable Diameter (Φmm)  62 to 74 or less  Overall Length (mm)  145 
    Rating:
    100%
    from S$38.99
    Min. 2 days
  39. 12.7sq. Stud bolt remover
    KTC 12.7sq. Stud bolt remover
    Can be used for both tightening and loosening. Stable work is possible because the three rollers grab the stud bolts from three directions. Since the center penetrates, it can also be used for stud bolts that are longer than the wrench body. (When using a glasses wrench, etc.) Detachment of stud ... Read More
    Square Drive Size  12.7  Type  Stud remover  Dimension S (mm)  21 
    Rating:
    93%
    from S$47.99
    Min. 2 days
  40. Lock nut chisel
    KTC Lock nut chisel
    The lock nut can be crimped and crimped with this one! Due to the shape of the tip boat, you can crimp cleanly just by pushing in and hitting. The grip is made of rubber, which is easy to grip, and has a brim, so it is difficult to accidentally clap your hands. Strong because it is a forged produ... Read More
    Dimension a (mm)  0.4  Dimension L (mm)  173  Mass (g)  350  Trusco Part No.  373-0506  Dimension b (mm)  4.5  Dimension D (mm)  50  Dimension l (mm)  51 
    Rating:
    93%
    from S$55.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 584

Set Ascending Direction