All Category

Automotive Oils & Chemicals

Oil in this category refers to engine oil and mission oil used in automobiles. It is mainly used as a lubricant inside automobiles. These oils will gradually deteriorate and will need to be replaced regularly. In addition, there are chemical products that serve to protect metal surfaces inside automobiles, supplements to improve oil performance, and prevent rust and lubrication. We also handle repair agents for repairing scratches, dents, and cracks in glass.
View : Grid List
Filter

Items 1 - 40 of 580

Set Ascending Direction
  1. Oil Tray for Trucks and Buses
    MonotaRO Oil Tray for Trucks and Buses
    It can be used as a saucer for engine oil for trucks and buses and antifreeze for radiators. As a saucer for engine oil and radiator antifreeze * Do not use for gasoline.
    Material  Polyethylene  Capacity (L)  24 
    Rating:
    84%
    from S$48.99
    Min. 2 days
  2. Waste Oil Funnel for Drums
    MonotaRO Waste Oil Funnel for Drums
    A waste oil funnel that is convenient when processing waste oil such as engine oil into drums. The slope makes it easier for waste oil to flow. * Do not use for anything other than its intended purpose.
    Material  PP (polypropylene)  Capacity (L)  15  Heat Resistance Temperature (℃)  93 
    Rating:
    85%
    from S$87.99
    Min. 2 days
  3. Oil tray  Simplified version
    MonotaRO Oil tray Simplified version
    An oil tray of the optimum size for passenger cars with an oil filter holder. Has a drain For passenger cars * Do not use for gasoline. * There is no indication such as scale.
    Material  Polyethylene  Capacity (L)  6.6 
    Rating:
    94%
    from S$14.99
    Min. 2 days
  4. Oil Tray
    Amon Industry Oil Tray
    Easy to use with spout and scale. Convenient as a saucer when changing oil in automobiles and motorcycles. For organizing shoes and accessories.
    Material  Polypropylene  Classification of the Hazardous  Non-dangerous goods 
    Rating:
    94%
    from S$11.99
    Min. 2 days
  5. Coolant funnel Air release General-purpose type
    MonotaRO Coolant funnel Air release General-purpose type
    A set of funnel and adapter that can both replenish coolant and bleed air. When changing the coolant, set this product, start the engine, and replenish the coolant. Since it comes with 5 types of adapters, it can be used for a wide range of models, including domestic cars as well as some imported... Read More
    Capacity (L)  About 2  Classification of the Hazardous  Non-dangerous goods 
    Rating:
    83%
    from S$53.99
    Min. 2 days
  6. Oil Drain Pan
    MonotaRO Oil Drain Pan
    A tank-shaped oil tray. With a tank cap and handle, you can carry it with one hand without spilling oil. Portable * Do not use for gasoline.
    Material  HDPE (high density polyethylene)  Classification of the Hazardous  Non-dangerous goods 
    Rating:
    88%
    from S$22.99
    Min. 2 days
  7. Oil mug 2 liters
    FURUPLA Oil mug 2 liters
    Suitable for transferring liquids such as oil.
    Mass (g)  280  Capacity (L)  Classification of the Hazardous  Non-dangerous goods 
    Rating:
    84%
    from S$14.99
    Min. 2 days
  8. Waste oil funnel for pail cans
    MonotaRO Waste oil funnel for pail cans
    A waste oil funnel that is convenient when processing waste oil such as engine oil into pail cans. The slope makes it easier for waste oil to flow. For 20L pail cans * Some pail cans may not be usable. * This product is set by removing the lid of the pail can. * Please do not use it for any purpo... Read More
    Material  PP  Capacity (L)  Heat Resistance Temperature (℃)  93 
    Rating:
    67%
    from S$29.99
    Min. 2 days
  9. Oil nozzle
    Amon Industry Oil nozzle
    With an air bleeding pipe, engine oil flows smoothly and is easy to use. Convenient because it can be attached to an oil can. A must-have item for oil change work. For replenishing engine oil for automobiles and motorcycles. Do not use for dangerous materials such as gasoline or boiling water.
    Classification of the Hazardous  Non-dangerous goods 
    Rating:
    71%
    from S$4.39
    Min. 2 days
  10. Filter oil catcher
    KTC Filter oil catcher
    By using polypropylene, it is lightweight and has excellent oil resistance. The multi-stage cup shape supports the four main sizes of downward oil filters. The inner circumference shape follows the KTC cup type oil filter wrench, and firmly captures the oil filter. Uses a 250mL dedicated bottle t... Read More
    Mass (g)  64  Classification of the Hazardous  Non-dangerous goods 
    Rating:
    81%
    from S$58.99
    Min. 2 days
  11. Plug Opener for Pail Can, Resin Type
    MonotaRO Plug Opener for Pail Can, Resin Type
    You can quickly open the lid of the pail can. Made of resin, it is light and mini size, so it is easy to handle. For opening pail cans. * Please do not use it for any purpose other than its intended purpose.
    Material  Resin  Mass (g)  100 
    Rating:
    53%
    from S$7.79
    Min. 2 days
  12. Oil Drain Pan (Steel)
    JTC Oil Drain Pan (Steel)
    Material  Steel  Classification of the Hazardous  Non-dangerous goods  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    85%
    from S$57.99
    Min. 2 days
  13. Drum Lid Opener
    MonotaRO Drum Lid Opener
    Made of lightweight and highly corrosion resistant aluminum. * Do not use for anything other than its intended purpose.
    Material  Aluminum  Mass (g)  420 
    Rating:
    80%
    from S$38.99
    Min. 2 days
  14. Oil Funnel Handy Type
    MonotaRO Oil Funnel Handy Type
    The container can be handled like a mug because it can be easily attached to the bottle or the spout of the bottle from behind. Since it is threaded, it can also be attached to a tube. The mounting part extends to about 20-40 mm. Oil, water, coolant, etc. * Do not use for anything other than its ... Read More
    Material  PP  Color  yellow  Mass (g)  About 10  Opening Diameter (Φmm)  About 22 
    Rating:
    69%
    from S$2.59
    Min. 2 days
  15. Kot-kun B type (for Φ50)
    Miyasaka Kougyou Kot-kun B type (for Φ50)
    Pail cans and Ito cans can be used as refueling tanks! Compatible with most liquids except solvents Brass 1/2 full bore type Nickel-plated chrome finish Alcohol is possible Anyone can easily attach and detach with one touch. Smooth refueling without oil spills. Easy to use, can be used repeatedly... Read More
    Mass (g)  290  Type of Valve  Ball valve (full bore)  Suitable Outer Diameter (Φmm)  50 only  Classification of the Hazardous  Non-dangerous goods 
    from S$129.90
    Min. 2 days
  16. Long nozzle oil mug
    KOHARA Long nozzle oil mug
    With oil dripping prevention clamp.
    Classification of the Hazardous  Non-dangerous goods 
    Rating:
    100%
    from S$28.99
    Min. 2 days
  17. Cock for lorry tank Kok-kun lorry tank
    Miyasaka Kougyou Cock for lorry tank Kok-kun lorry tank
    A full-scale cock that can be attached to the mouth of the lorry tank.
    As ONE Part Number  61-7000-24  Classification of the Hazardous  Non-dangerous goods 
    Rating:
    100%
    from S$42.99
    Min. 2 days
  18. Oil mug
    KOHARA Oil mug
    Rhombus oil jockey. The handle is large and easy to use.
    Material  Polyethylene resin  Classification of the Hazardous  Non-dangerous goods 
    Rating:
    100%
    from S$9.49
    Min. 2 days
  19. Drum funnel
    KOTO Drum funnel
    You can drain the oil just by placing the element etc. on the tray, and you can also put the drained oil directly. Since waste oil enters the drum directly, there is no need to transfer it to the saucer every time. * It may not be possible to use it depending on the shape of the drum. * This prod... Read More
    Suitable for  200L drum  Capacity (L)  Up to 15  Classification of the Hazardous  Non-dangerous goods 
    Rating:
    100%
    from S$199.90
    Min. 2 days
  20. Can stand
    OHTSUKA BRUSH MFG. Can stand
    A swing-type stand that makes it easy to subdivide itto-kan paint, thinner, oil, etc.
    Compatible Container  One can 
    Rating:
    76%
    from S$269.90
    Min. 2 days
  21. Oil tray truck wheel
    MonotaRO Oil tray truck wheel
    A saucer for oil that flows out when the rear shaft of a truck is pulled out. For oil receiver of wheel hub * Do not use for gasoline.
    Material  HDPE  Mass (g)  380  Capacity (L)  Classification of the Hazardous  Non-dangerous goods 
    from S$29.99
    Min. 2 days
  22. Fungus for drums
    PRESSOL Fungus for drums
    Mass (g)  575  Capacity (L)  3.2  Opening Diameter (Φmm)  250  Dimension (inch)  (Mouth) G2  Classification of the Hazardous  Non-dangerous goods 
    from S$129.90
    Min. 2 days
  23. Kot-kun mounting part reinforced type
    Miyasaka Kougyou Kot-kun mounting part reinforced type
    Anyone can easily attach and detach with one touch. Smooth refueling is possible without oil spills. With a movable elbow, there is no dripping of adhering oil after closing the lever. You can classify the type of oil by color-coding the cock lever. The valve has a 1/2 full bore. For subdividing ... Read More
    Mass (g)  580  Outer Diameter (Φmm)  (Can outlet) 41 x 32.5  Applicable Fluid  Most liquids except solvents  Can used  Ito can, pail can  Classification of the Hazardous  Non-dangerous goods 
    Rating:
    100%
    from S$319.90
    Min. 2 days
  24. Radiator breeder
    JTC Radiator breeder
    The radiator can be deflated and the coolant can be refilled at the same time.
    Capacity (L)  Classification of the Hazardous  Non-dangerous goods  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$159.90
    Min. 2 days
  25. Small oil drainer
    KTC Small oil drainer
    A portable, small top-pulling type. Convenient for business trip maintenance.
    Tank Capacity (L)  Total capacity/24 Effective capacity/20  Caster Diameter (Φmm)  125 (fixed)  Classification of the Hazardous  Non-dangerous goods  Air coupler for input  Nitto Kohki 20PM  Waste oil discharge method  Manual type 
    Rating:
    100%
    from S$869.90
    Min. 4 days
  26. Single 1x4 oil pump for drum (electric)
    ESCO Single 1x4 oil pump for drum (electric)
    Since it is a gun nozzle type, it is easy to refuel. Since it is for oil, internal parts will rust and become unusable when used with water or detergent. Since it is battery operated, it can be used even in places where there is no power supply. * Cannot be used for gasoline.
    Suitable for  Light oil, kerosene only  Mass (g)  830  Power Supply  4 AA batteries (sold separately)  Battery Life  1000L (when head is 0m)  Classification of the Hazardous  Non-dangerous goods 
    from S$99.90
    Min. 2 days
  27. Oil charger
    ZAHREN Oil charger
    Pressurized with compressed air. Large capacity of 40L makes it easy to refuel a large amount!
    Specification  Without flow meter  Tank Capacity (L)  40  Air InLet  Plug (PT1 / 4 male)  Classification of the Hazardous  Non-dangerous goods  Discharge capacity (L / min)  4 (SAE31) 
    Rating:
    100%
    from S$1,199.00
    Min. 12 days
  28. Pail can stand
    DIA Seiko Pail can stand
    Easy to assemble (it can be assembled in about 10 minutes). You can set the can with one touch. Refueling is safe, economical, clean and easy by simply tilting the handle. Refueling work in factories For floor wax work in food factories, restaurants, and building maintenance companies
    Included Accessories  With poly faucet  Compatible Container  Pail  Classification of the Hazardous  Non-dangerous goods 
    Rating:
    80%
    from S$239.90
    Min. 2 days
  29. Kotokunyu
    Miyasaka Kougyou Kotokunyu
    A cock exclusively for kerosene plastic tanks. 3L is refueled in 10 seconds and the speed is fast. A new slide nozzle mechanism that does not allow kerosene to stick to your hands. You can stop exactly by operating the lever. * The auto stop mechanism is not included. * Some tanks with check valv... Read More
    Set Contents  Air vent cap, spare felt  Material  POM material resin  Applicable Fluid  Kerosene  Classification of the Hazardous  Non-dangerous goods  Screw Diameter (Φmm)  [Polytank] 50 
    Rating:
    80%
    from S$54.99
    Min. 2 days
  30. Oil pan
    JTC Oil pan
    For measuring oil etc. removed from the car
    Material  High density polyethylene (PE-HD)  Capacity (L)  Classification of the Hazardous  Non-dangerous goods  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$57.99
    Min. 2 days
  31. Pail Rohto
    KOTO Pail Rohto
    Since the top lid of the pail can is removed and set as it is, it is easy to dispose of accumulated waste oil. Oil elements can be placed as they are, making it easy to drain oil. 4 2L cans can be discharged at the same time.
    Classification of the Hazardous  Non-dangerous goods 
    Rating:
    100%
    from S$63.99
    Min. 2 days
  32. 690-980mm oil pump for drums
    ESCO 690-980mm oil pump for drums
    A 3-stage pipe with adjustable height (690 to 980 mm). Compatible with drums with a diameter of 50 mm.
    Conform to  55 gallon drum (208L)  Classification of the Hazardous  Non-dangerous goods 
    from S$86.99
    Min. 2 days
  33. Raditan Coolant Filling Machine
    ZAHREN Raditan Coolant Filling Machine
    Easy to bleed air during injection. Even if there is air blow back, it is safe because it is absorbed by the tank. Since air can be bleeded at the same time as filling, the trouble of replenishing cooling water after running can be saved. You can check the cylinder gasket for blow-through. Since ... Read More
    Included Accessories  A cap, B cap  Mass (g)  958  Classification of the Hazardous  Non-dangerous goods 
    Rating:
    100%
    from S$499.90
    Min. 2 days
  34. Drain pan
    PRESSOL Drain pan
    Material  Polyethylene  Classification of the Hazardous  Non-dangerous goods 
    from S$25.99
    Min. 4 days
  35. Large drain pan  green
    FLOTOOL Large drain pan green
    A drain pan used to change the coolant and engine oil. It is a large capacity type of 19L. In the case of coolant replacement, it can be used for most passenger cars. If you own more than one, you can stack them and store them, so it doesn't take up much space. Coolant liquid. Engine replacement
    Color  Green  Capacity (L)  19  Classification of the Hazardous  Non-dangerous goods 
    from S$58.99
    Min. 6 days
  36. For round cans stand 2 cans
    Rikimaeda For round cans stand 2 cans
    By using the Khan stand, which has good workability and does not overwhelm your physical strength, it is economical to completely digest the product.
    Mass (g)  4900  Type  Round type  Classification of the Hazardous  Non-dangerous goods 
    Rating:
    100%
    from S$399.90
    Min. 10 days
  37. 6.0L oil pump
    ESCO 6.0L oil pump
    Since the suction hose is thin and long, you can easily work anywhere. It is also convenient to carry and is ideal for on-site repairs as it is manually operated. It is possible to inhale engine oil, ATF, gear oil, etc. by pumping.
    Diameter (Φmm)  [Body outlet] 25  Capacity (L)  Classification of the Hazardous  Non-dangerous goods  Tip nozzle diameter (Φmm)  20 
    from S$259.90
    Min. 4 days
  38. 3.0ml dropper (20)
    ESCO 3.0ml dropper (20)
    With scale.
    Material  Polyethylene  Mass (g/piece)  Classification of the Hazardous  Non-dangerous goods 
    from S$17.99
    Min. 2 days
  39. 60 ml injection weighing container
    ESCO 60 ml injection weighing container
    Material  plastic  Mass (g)  32  Classification of the Hazardous  Non-dangerous goods  Tip Outer Diameter (Φmm) 
    from S$3.89
    Min. 2 days
  40. 1 inch type for Kokkun drums
    Miyasaka Kougyou 1 inch type for Kokkun drums
    A large amount of discharge is possible with a 1-inch full bore valve. For subdividing liquid from drums * A special adapter (DRA-1) is required when using it for drums.
    Color  Red  Mass (g)  915  Outer Diameter (Φmm)  Can discharge port: 41 × 32.5  Suitable Fluid  Most fluids except solvents  Classification of the Hazardous  Non-dangerous goods 
    from S$479.90
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 580

Set Ascending Direction