Oil Equipment
Oil equipment is a general term for tools used to improve work efficiency when working with oil. For example, there are brake oil changers used when working on bicycles and oil condensers that cool machine oil. The feature of the oil equipment is that there are many devices for the purpose of pushing up the oil used in the machine and preventing the temperature from rising. Oil equipment is frequently used at sites where vehicles are maintained and factories that use machines to produce products.
Other Related Pages
- MonotaRO Oil Tray for Trucks and BusesIt can be used as a saucer for engine oil for trucks and buses and antifreeze for radiators. As a saucer for engine oil and radiator antifreeze * Do not use for gasoline.Mass (kg) 1.8 Dimensions (H x W x D) (mm) 200×550×810 Capacity (L) 24 Material Polyethylene
- MonotaRO Waste Oil Funnel for DrumsA waste oil funnel that is convenient when processing waste oil such as engine oil into drums. The slope makes it easier for waste oil to flow. * Do not use for anything other than its intended purpose.Mass (kg) 1.68 Capacity (L) 15 Dimensions, Diameter x Height H (Φmm x mm) 600×155 Heat Resistance Temperature (℃) 93 Material PP (polypropylene)
- MonotaRO Oil tray Simplified versionAn oil tray of the optimum size for passenger cars with an oil filter holder. Has a drain For passenger cars * Do not use for gasoline. * There is no indication such as scale.Mass (kg) 0.45 Dimensions (H x W x D) (mm) 110×410×440 Capacity (L) 6.6 Material Polyethylene
- Amon Industry Oil TrayEasy to use with spout and scale. Convenient as a saucer when changing oil in automobiles and motorcycles. For organizing shoes and accessories.Classification of the Hazardous Non-dangerous goods Material Polypropylene
- MonotaRO Coolant funnel Air release General-purpose typeA set of funnel and adapter that can both replenish coolant and bleed air. When changing the coolant, set this product, start the engine, and replenish the coolant. Since it comes with 5 types of adapters, it can be used for a wide range of models, including domestic cars as well as some imported... Read MoreCapacity (L) About 2 Classification of the Hazardous Non-dangerous goods Outer Diameter x Total Length (mm) Φ170×220
- MonotaRO Oil Drain PanA tank-shaped oil tray. With a tank cap and handle, you can carry it with one hand without spilling oil. Portable * Do not use for gasoline.Material HDPE (high density polyethylene) Classification of the Hazardous Non-dangerous goods
- FURUPLA Oil mug 2 litersSuitable for transferring liquids such as oil.Nozzle Length (mm) 140 Capacity (L) 2 Mass (g) 280 Main Unit Dimensions (mm) 300×144×295 Classification of the Hazardous Non-dangerous goods
- MonotaRO Waste oil funnel for pail cansA waste oil funnel that is convenient when processing waste oil such as engine oil into pail cans. The slope makes it easier for waste oil to flow. For 20L pail cans * Some pail cans may not be usable. * This product is set by removing the lid of the pail can. * Please do not use it for any purpo... Read MoreDimensions, Diameter x Height H (Φmm x mm) 245×120 Capacity (L) 3 Heat Resistance Temperature (℃) 93 Material PP
- Amon Industry Oil nozzleWith an air bleeding pipe, engine oil flows smoothly and is easy to use. Convenient because it can be attached to an oil can. A must-have item for oil change work. For replenishing engine oil for automobiles and motorcycles. Do not use for dangerous materials such as gasoline or boiling water.Conform to For 3, 4, 18, and 20L cans Classification of the Hazardous Non-dangerous goods
- KTC Filter oil catcherBy using polypropylene, it is lightweight and has excellent oil resistance. The multi-stage cup shape supports the four main sizes of downward oil filters. The inner circumference shape follows the KTC cup type oil filter wrench, and firmly captures the oil filter. Uses a 250mL dedicated bottle t... Read MoreOverall Length (mm) 178 Mass (g) 64 Classification of the Hazardous Non-dangerous goods
- MonotaRO Plug Opener for Pail Can, Resin TypeYou can quickly open the lid of the pail can. Made of resin, it is light and mini size, so it is easy to handle. For opening pail cans. * Please do not use it for any purpose other than its intended purpose.Mass (g) 100 Overall Length (mm) 220 Thickness (mm) 43 Width (mm) 70 Material Resin
- JTC Oil Drain Pan (Steel)RoHS directive (corresponding to 10 substances) Correspondence Classification of the Hazardous Non-dangerous goods Material Steel
- MonotaRO Drum Lid OpenerMade of lightweight and highly corrosion resistant aluminum. * Do not use for anything other than its intended purpose.Overall Length (mm) 380 Mass (g) 420 Thickness (mm) 52 Material Aluminum Width (mm) 105
- MonotaRO Oil Funnel Handy TypeThe container can be handled like a mug because it can be easily attached to the bottle or the spout of the bottle from behind. Since it is threaded, it can also be attached to a tube. The mounting part extends to about 20-40 mm. Oil, water, coolant, etc. * Do not use for anything other than its ... Read MoreDimension (mm) 45×45×100 Mass (g) About 10 Opening Diameter (Φmm) About 22 Material PP Color yellow
- Miyasaka Kougyou Kot-kun B type (for Φ50)Pail cans and Ito cans can be used as refueling tanks! Compatible with most liquids except solvents Brass 1/2 full bore type Nickel-plated chrome finish Alcohol is possible Anyone can easily attach and detach with one touch. Smooth refueling without oil spills. Easy to use, can be used repeatedly... Read MoreMass (g) 290 Suitable Outer Diameter (Φmm) 50 only Dimensions (Width W x Height H) (mm) 55×150 Type of Valve Ball valve (full bore) Classification of the Hazardous Non-dangerous goodsfrom S$129.90Min. 2 days
- KOHARA Long nozzle oil mugWith oil dripping prevention clamp.Classification of the Hazardous Non-dangerous goods
- Miyasaka Kougyou Cock for lorry tank Kok-kun lorry tankA full-scale cock that can be attached to the mouth of the lorry tank.As ONE Part Number 61-7000-24 Classification of the Hazardous Non-dangerous goods
- KOHARA Oil mugRhombus oil jockey. The handle is large and easy to use.Classification of the Hazardous Non-dangerous goods Material Polyethylene resin
- KOTO Drum funnelYou can drain the oil just by placing the element etc. on the tray, and you can also put the drained oil directly. Since waste oil enters the drum directly, there is no need to transfer it to the saucer every time. * It may not be possible to use it depending on the shape of the drum. * This prod... Read MoreSuitable for 200L drum Dimension (mm) 560 Classification of the Hazardous Non-dangerous goods Capacity (L) Up to 15
- OHTSUKA BRUSH MFG. Can standA swing-type stand that makes it easy to subdivide itto-kan paint, thinner, oil, etc.Compatible Container One can
- Amon Industry Spare tank (5L)With a spill prevention cap during transportation and storage, with a standard scale. For replenishing window washer tanks and radiators Never transport or store dangerous goods such as gasoline.Capacity (L) 5 Nozzle Length (mm) About 300 Size (mm) Approx. 275 x 145 x 190 Classification of the Hazardous Non-dangerous goods Included Accessories With nozzle (with air vent)
- MonotaRO Oil tray truck wheelA saucer for oil that flows out when the rear shaft of a truck is pulled out. For oil receiver of wheel hub * Do not use for gasoline.Dimensions (H x W x D) (mm) 156×246×316 Capacity (L) 3 Mass (g) 380 Material HDPE Classification of the Hazardous Non-dangerous goodsfrom S$29.99Min. 2 days
- PRESSOL Fungus for drumsDimension (inch) (Mouth) G2 Opening Diameter (Φmm) 250 Capacity (L) 3.2 Dimensions (Length L x Width W x Height H) (mm) 325×260×210 Mass (g) 575 Classification of the Hazardous Non-dangerous goodsfrom S$129.90Min. 2 days
- Miyasaka Kougyou Kot-kun mounting part reinforced typeAnyone can easily attach and detach with one touch. Smooth refueling is possible without oil spills. With a movable elbow, there is no dripping of adhering oil after closing the lever. You can classify the type of oil by color-coding the cock lever. The valve has a 1/2 full bore. For subdividing ... Read MoreOuter Diameter (Φmm) (Can outlet) 41 x 32.5 Width W x Overall Length (mm) 55×130 Mass (g) 580 Can used Ito can, pail can Applicable Fluid Most liquids except solvents Classification of the Hazardous Non-dangerous goods
- JTC Radiator breederThe radiator can be deflated and the coolant can be refilled at the same time.Capacity (L) 1 RoHS directive (corresponding to 10 substances) Correspondence Classification of the Hazardous Non-dangerous goodsfrom S$159.90Min. 2 days
- KTC Small oil drainerA portable, small top-pulling type. Convenient for business trip maintenance.Trusco Part No. 117-7058 Caster Diameter (Φmm) 125 (fixed) Mass (kg) 13.7 Suction hose (Φ / m) 19/2 Waste oil discharge method Manual type Air coupler for input Nitto Kohki 20PM Classification of the Hazardous Non-dangerous goods Tank Capacity (L) Total capacity/24 Effective capacity/20
- ESCO Single 1x4 oil pump for drum (electric)Since it is a gun nozzle type, it is easy to refuel. Since it is for oil, internal parts will rust and become unusable when used with water or detergent. Since it is battery operated, it can be used even in places where there is no power supply. * Cannot be used for gasoline.Battery Life 1000L (when head is 0m) Exhaust Port Diameter (mm) 25 Power Supply 4 AA batteries (sold separately) Mass (g) 830 Overall Length (m) Body: 1.35, hose: 1.5 Esco Part No. EA990KB-11 Suitable for Light oil, kerosene only Classification of the Hazardous Non-dangerous goodsfrom S$99.90Min. 2 days
- ZAHREN Oil chargerPressurized with compressed air. Large capacity of 40L makes it easy to refuel a large amount!Mass (kg) 20 Discharge capacity (L / min) 4 (SAE31) Tank Capacity (L) 40 Dimension (mm) 450×410×850 Classification of the Hazardous Non-dangerous goods Air InLet Plug (PT1 / 4 male) Specification Without flow meter
- DIA Seiko Pail can standEasy to assemble (it can be assembled in about 10 minutes). You can set the can with one touch. Refueling is safe, economical, clean and easy by simply tilting the handle. Refueling work in factories For floor wax work in food factories, restaurants, and building maintenance companiesClassification of the Hazardous Non-dangerous goods Compatible Container Pail Included Accessories With poly faucet
- Miyasaka Kougyou KotokunyuA cock exclusively for kerosene plastic tanks. 3L is refueled in 10 seconds and the speed is fast. A new slide nozzle mechanism that does not allow kerosene to stick to your hands. You can stop exactly by operating the lever. * The auto stop mechanism is not included. * Some tanks with check valv... Read MoreOverall Length (mm) 154 Dimensions (Width W x Depth D) (mm) 60×129 Trusco Part No. 781-1772 Set Contents Air vent cap, spare felt Applicable Fluid Kerosene Classification of the Hazardous Non-dangerous goods Material POM material resin Screw Diameter (Φmm) [Polytank] 50
- JTC Oil panFor measuring oil etc. removed from the carCapacity (L) 5 RoHS directive (corresponding to 10 substances) Correspondence Material High density polyethylene (PE-HD) Classification of the Hazardous Non-dangerous goods Opening (mm) Φ180from S$57.99Min. 2 days
- KOTO Pail RohtoSince the top lid of the pail can is removed and set as it is, it is easy to dispose of accumulated waste oil. Oil elements can be placed as they are, making it easy to drain oil. 4 2L cans can be discharged at the same time.Classification of the Hazardous Non-dangerous goods Dimension (mm) Φ350×125
- ESCO 690-980mm oil pump for drumsA 3-stage pipe with adjustable height (690 to 980 mm). Compatible with drums with a diameter of 50 mm.Hose Length (m) 2 Conform to 55 gallon drum (208L) Esco Part No. EA990KT-11 Classification of the Hazardous Non-dangerous goodsfrom S$86.99Min. 2 days
- ZAHREN Raditan Coolant Filling MachineEasy to bleed air during injection. Even if there is air blow back, it is safe because it is absorbed by the tank. Since air can be bleeded at the same time as filling, the trouble of replenishing cooling water after running can be saved. You can check the cylinder gasket for blow-through. Since ... Read MoreMass (g) 958 Included Accessories A cap, B cap Classification of the Hazardous Non-dangerous goods
- PRESSOL Drain panClassification of the Hazardous Non-dangerous goods Material Polyethylenefrom S$25.99Min. 4 days
- FLOTOOL Large drain pan greenA drain pan used to change the coolant and engine oil. It is a large capacity type of 19L. In the case of coolant replacement, it can be used for most passenger cars. If you own more than one, you can stack them and store them, so it doesn't take up much space. Coolant liquid. Engine replacementCapacity (L) 19 Color Green Classification of the Hazardous Non-dangerous goodsfrom S$58.99Min. 6 days
- Rikimaeda For round cans stand 2 cansBy using the Khan stand, which has good workability and does not overwhelm your physical strength, it is economical to completely digest the product.Dimensions (H x W x D) (mm) 1075×415×460 Mass (g) 4900 Type Round type
- ESCO 6.0L oil pumpSince the suction hose is thin and long, you can easily work anywhere. It is also convenient to carry and is ideal for on-site repairs as it is manually operated. It is possible to inhale engine oil, ATF, gear oil, etc. by pumping.Tip nozzle diameter (Φmm) 20 Dimensions, Diameter x Height H (Φmm x mm) 23 x 550 (including pump) Capacity (L) 6 Esco Part No. EA991CR-6 Classification of the Hazardous Non-dangerous goods Diameter (Φmm) [Body outlet] 25from S$259.90Min. 6 days
- ESCO 3.0ml dropper (20)With scale.Minimum Reading (mL) 0.5 Mass (g/piece) 3 Capacity (mL) 3 Dimension (mm) Diameter 2 × 170 Esco Part No. EA990PS-3 Classification of the Hazardous Non-dangerous goods Material Polyethylenefrom S$17.99Min. 2 days
- ESCO 60 ml injection weighing containerMinimum Scale (mL) 1 Tip Inner Diameter (mm) 2.5 Inner diameter (mm) 30 Mass (g) 32 Tip Outer Diameter (Φmm) 4 Capacity (mL) 60 Esco Part No. EA990PT-60 Classification of the Hazardous Non-dangerous goods Material plasticfrom S$3.89Min. 2 days