Since both sides are polished, it can be used without worrying about the direction. Comes in a special case for convenient storage.
For measuring engine head distortion and cylinder block intake manifold flatness
*Please do not use for anything other than its intended purpose. *Both sides (2 side... Read More
Parallelism (μm) 50 (for the total product length) Material S50C (quenched) Mass (kg) 2.4 Outer Dimensions, Length L x Width W x Height H (mm) 600×16×36 Hardness HRC34~38
A special tool for removing the fuel hose and fuel tank connector. The vented tip allows the connector to be removed without interfering with the fuel hose.
For removing fuel hose and fuel tank connector.
* Depending on the type of connector, it may not be available. * Some models may not be comp... Read More
Mass (g) 270 Overall Length (mm) 225 Maximum Jaw Opening (mm) 110 Material Carbon steel (main body), PVC (grip) Tip size (mm) 6.2×4.3 Tip Length (mm) 120
A variable size wrench used for removing and installing the fuel pump lid (lock ring retainer). Since the size can be adjusted, it can be used for many car models with a wide range of adaptive sizes. Securely fix the lock ring with three claws.
For attaching / detaching the lock ring (lid) of the... Read More
Thread Diameter (mm) 17 Trusco Part No. 835-5000 Applicable Range (mm) 89~170 Mass (g) 950 Suitable Model Normal car-large car Main Unit Size (mm) Φ140×82
ISO standard wheel center out support tool. Wheels can be easily centered, which has become difficult due to the adoption of ISO wheels for heavy-duty trucks. For preventing damage to hub bolts when mounting wheels.
Mass (kg) 0.395 Case Dimensions (mm) 160×90×30 Applicable Hole Diameter (Φmm) 26 (wheel) Suitable Screw M22 x P1.5 (right-hand thread)
It is very convenient for removing the two-hole hanging rubber muffler used for domestic and foreign cars. This type of hanging rubber has a bulging stay tip to prevent it from coming off, so it takes a lot of work time unless a special tool is used.
Jaw Opening Width (mm) 0~88 Case Dimensions (mm) 380×80×65 Mass (kg) 0.926 Overall Length (mm) 360
The head bolt socket is a dedicated attachment / detachment socket for the cylinder block and gasket of the engine and the bolt that fixes the cylinder head.