All Category

Measuring Tools

After disassembling and servicing the car, the parts and body must be assembled. A device that checks whether the assembled parts are normal is a measuring instrument. Although it is used sequentially during assembly, it is checked with measuring equipment whether it is assembled as designed. The joint part of the car is tightened with bolts, etc., but the measurement tool to check this tightening force is a torque wrench. Cars also have complex electrical systems and built-in microcomputers. The measuring instruments for this are multimeters and code readers. The current and voltage can be measured to diagnose the cause of abnormal car operation. Vernier calipers for measuring dimensions and tachometers for measuring rotational force are measuring instruments stipulated by the law for certification by maintenance shops.
View : Grid List
Filter

Items 1 - 40 of 199

Set Ascending Direction
  1. Full color handy type 2 phenomenon oscilloscope + 4000 count DMM
    Mother Tool Full color handy type 2 phenomenon oscilloscope + 4000 count DMM
    4000 counts All-in-one, full-color handy oscilloscope with true effective value type DMM function Equipped with USB communication function, data can be transferred to a personal computer
    Voltage Axis Range  5mV/div~5V/div  LCD Specifications  3.8 inch color LCD  AC Voltage (V)  4~400  AC Current  40mA~20A  Resistance  400Ω~40MΩ  Dimensions, Width W x Height H x Depth D (mm)  113×180×40  Coupling  AC・DC  Capacitance  51.2nF-100μF  Mass (g)  About 690  Time Axis Range  5ns/div~5s/div  Sampling  Up to 100 MS / S  DC Vurrent  40mA~20A  DC Voltage  400mV~400V  Input Impedance  1MΩ  Frequency Band (MHz)  20 
    from S$1,199.00
    Min. 2 days
  2. Sound scope
    JTC Sound scope
    It is possible to switch by sensor while driving and accurately detect the location of abnormal noise.
    RoHS directive (corresponding to 10 substances) 
    from S$459.90
    Min. 2 days
  3. Compression test adapter
    JTC Compression test adapter
    RoHS directive (corresponding to 10 substances) 
    from S$199.90
    Min. 6 days
  4. Electroscope tester with LED + buzzer DC6-24V only
    MonotaRO Electroscope tester with LED + buzzer DC6-24V only
    You can check the energization not only with light but also with buzzer sound. The LED light is also distinguished by red (-) and green (+), and the polarity can be confirmed. Electroscope work such as checking energization and polarity * Do not use for anything other than its intended purpose. *... Read More
    Material (Cap)  PP (both front and rear)  Material (Needle)  Iron (nickel plating)  Electricity Detection Range (V)  (DC)6~24  Material (Body)  ABS (blue part), AS (transparent part) 
    Rating:
    84%
    from S$15.99
    Min. 2 days
  5. Electroscope Tester DC6 ~ 24V Only
    MonotaRO Electroscope Tester DC6 ~ 24V Only
    You can detect the voltage of the wiring cord. If the power is on, the incandescent lamp built into the handle will illuminate. * Do not use for anything other than its intended purpose.
    Electricity Detection Range (V)  (DC)6~24  Material (Grip)  AS material  Cable Length (m)  0.8 
    Rating:
    91%
    from S$5.49
    Min. 2 days
  6. Sound scope with sound collector
    MonotaRO Sound scope with sound collector
    It is a stethoscope for automobiles that can hear various abnormal noises such as valves, bearings, and water pumps in engines and missions. In addition, it is equipped with a sound collector so that you can hear fine sounds. Since it is a 3mm shaft, it is effective even in narrow spaces. If you ... Read More
    Included Accessories  Sound collector  Shaft Diameter (Φmm)  Hose Length (mm)  662  Shaft Length (mm)  275  Overall Length (mm)  87 (excluding shaft) 
    Rating:
    77%
    from S$29.99
    Min. 2 days
  7. Compression tester
    MonotaRO Compression tester
    You can easily measure the cylinder compression of a gasoline engine. Two types of aluminum tubes (straight and curved type) are attached, and various engine measurements can be made. Various adapters compatible with standard cylinders are included. Equipped with a self-locking mechanism on the r... Read More
    Adapter size  M10×1.0・M12×1.25・M14×1.25・M18×1.5  Measuring Range (kPa)  0~2100 
    Rating:
    86%
    from S$86.99
    Min. 2 days
  8. Buzzer & LED auto tester
    ANEX Buzzer & LED auto tester
    Adopting a long-life LED, you can know the presence or absence of voltage and polarity judgment of the car by sound and light.
    Tip  Needle type  Specification  Energization check, DC polarity judgment  DC Voltage (V)  6~24  Trusco Part No.  276-0037  Mass (g)  43 
    Rating:
    89%
    from S$38.99
    Min. 2 days
  9. Voltage Detection Tester
    Amon Industry Voltage Detection Tester
    Easy-to-use basic type Check energization with LED light
    Cable Length (m)  0.8  Allowable Voltage Range  For DC6V ~ 24V 
    Rating:
    90%
    from S$7.99
    Min. 2 days
  10. Code reader
    MonotaRO Code reader
    The code reader is a DTC (Diagnostic Trouble Cord) reader that can be easily handled by simply inserting it into the OBDII standard socket (connection port 16 pins). It is a failure diagnosis machine for automobiles that reads (erases) the failure code of the P code (powertrain system) of the e... Read More
    Operating Ambient Temperature (℃)  0~50  Display  2 inches  Cable Length (m)  550  Dimension (mm)  70×110×16  Rated Operating Voltage (V)  DC12  Language Display  English  Included Accessories  Exclusive drawstring bag 
    Rating:
    78%
    from S$159.90
    Min. 2 days
  11. Torque Wrench Preset Type for Large Vehicles
    MonotaRO Torque Wrench Preset Type for Large Vehicles
    Handle design that makes torque adjustment easy and easy to grip. Large sockets can be easily removed with a push button. Since the measurement direction can be rotated both clockwise and counterclockwise, it can be used in reverse rotation such as truck tires without any problem. Quality complie... Read More
    Overall Length (mm)  1234  Torque Measurement Range (Nm)  150~800  Square Drive (mm)  25.4  Minimum Scale (Nm)  Mass (kg)  5.6  Material (Main Unit)  Carbon steel  Included Accessories  Plastic case, lock key  Surface Treatment  Satin chrome  Material (Handle)  TPR 
    Rating:
    81%
    from S$679.90
    Min. 2 days
  12. Universal Pitch Gauge
    MonotaRO Universal Pitch Gauge
    Four types of pitch gauges can measure various millimeter / inch size screw pitches and bolt diameters. For measuring screw pitch and bolt diameter * Do not use for any other purpose.
    Material  Aluminum 
    Rating:
    66%
    from S$15.99
    Min. 2 days
  13. Plastic gauge
    JTC Plastic gauge
    For metal clearance measurement
    RoHS directive (corresponding to 10 substances)  Overall Length (cm)  30 
    Rating:
    80%
    from S$21.99
    Min. 2 days
  14. Voltage detection tester
    Amon Industry Voltage detection tester
    Stylish and sharp form with particular attention to design You can check the energization of DC6V to DC24V with the LED light and buzzer sound. Polarity can be confirmed with 2-color LED (red / green)
    LED  One 2-color LED (red / green)  Usable voltage (V)  DC6~DC24 
    Rating:
    91%
    from S$26.99
    Min. 2 days
  15. Digital voltage tester
    Amon Industry Digital voltage tester
    You can check the energization with the digital display of the voltage value. You can see the voltage value with the digital display even for the minus line. You can check the continuity between two points With auto-off function to prevent forgetting to turn off Button battery with manual that su... Read More
    Rating:
    67%
    from S$23.99
    Min. 2 days
  16. Cordless circuit tester
    MonotaRO Cordless circuit tester
    When the needle at the tip of the tester touches the object, the LED light at the rear lights up and a buzzer sounds when the power is on. A cordless cord tester that can detect DC circuits without taking a ground wire. When a positive voltage is detected, a buzzer sounds and the LED lights up to... Read More
    Overall Length (mm)  147  Mass (g)  50  Included Accessories  A23 dry cell (12V) x 2  Suitable Battery  AAA battery x 2  Measuring Range  DC3~28V 
    Rating:
    83%
    from S$19.99
    Min. 2 days
  17. Torque Angle Gauge
    MonotaRO Torque Angle Gauge
    Place the L-shaped rod against the surrounding object to fix the main body, and turn it to the specified angle. After tightening with a torque wrench, when tightening further depending on the angle. * Do not use for anything other than its intended purpose. * Check that the snap ring is not loose... Read More
    Square Drive (mm[inch])  12.7[1/2"]  Mass (g)  160 (including wrench)  Minimum Scale  2°  Angle Measuring Range (°)  360  Gauge diameter (Φmm)  68 
    Rating:
    68%
    from S$18.99
    Min. 2 days
  18. Digital Multimeters
    Mother Tool Digital Multimeters
    Multi-function 4000 count indicator board Japanese support makes range setting easy to understand.
    Duty Ratio  0.1%~99.9%  AC Voltage (V)  400m/4/40/400/750  DC Voltage  400mV/4V/40V/400V/1000V  Resistance  400Ω/4KΩ/40KΩ/400KΩ/4MΩ/40MΩ  DC Vurrent  400μA/4000μA/40mA/400mA/4A/10A  AC Current  400μA/4000μA/40mA/400mA/4A/10A  Capacitance  40nF/400nF/4μF/40μF/400μF/4000μF  Frequency  9.999Hz~10MHz  Dimensions, Width W x Height H x Depth D (mm)  98×177×39  Power Supply  9V(006P)×1  Mass (g)  About 300  Included Accessories  Instruction Manual / Battery / Test Lead 
    Rating:
    76%
    from S$79.99
    Min. 2 days
  19. Code reader
    JTC Code reader
    No complicated settings required! Ready to use! No version upgrade required! Maintenance fee 0 yen! For reading and erasing P-codes. * Only for light car to ordinary car engines
    RoHS directive (corresponding to 10 substances) 
    Rating:
    91%
    from S$479.90
    Min. 2 days
  20. Mechanic test scope
    SIGNET Mechanic test scope
    A scope that can clearly detect injector operating noise and noise from the engine and transmission. The aluminum needle with a total length of 280 mm makes it easy to access narrow and hard-to-reach places and catch fine noise clearly. If you replace the needle with the attached rubber trumpet, ... Read More
    Overall Length (mm)  280 (needle) 
    Rating:
    83%
    from S$38.99
    Min. 2 days
  21. Torque wrench for automobile drain
    Pro-Auto Torque wrench for automobile drain
    Minimum Scale (Nm)  0.5  Mass (kg)  0.9  Measurement range (N.m)  10~60  Overall Length (mm)  285  Square Drive (mm)  9.5 
    Rating:
    100%
    from S$139.90
    Min. 2 days
  22. Wheel nut dedicated torque wrench
    KTC Wheel nut dedicated torque wrench
    Highly accurate torque management is possible with dedicated settings for each torque specified by the manufacturer. The total length is set to the optimum length so that the tire and hands do not interfere. Work time is shortened by adopting a ratchet head (36 gears). A single-purpose torque wre... Read More
    Overall Length (mm)  423  Trusco Part No.  807-0914  Set torque (Nm)  103  Square Drive Size  12.7  Mass (kg) 
    Rating:
    90%
    from S$339.90
    Min. 2 days
  23. Pocket Digital Multimeter
    Mother Tool Pocket Digital Multimeter
    Multi-function type with 6000 count bar graph
    Dimensions, Width W x Height H x Depth D (mm)  79×120×17  Mass (g)  About 125  Frequency  1Hz~10MHz  DC Vurrent  60mA/600mA  Resistance  600Ω/6KΩ/60KΩ/600KΩ/6MΩ/60MΩ  DC Voltage  600mV/6V/60V/600V  Power Supply  CR2023 x 1 (Built-in body)  Capacitance  40nF/400nF/4μF/40μF/400μF/4000μF  AC Voltage (V)  6/60/600  AC Current  60mA/600mA 
    Rating:
    74%
    from S$67.99
    Min. 2 days
  24. 12.7 sq. Preset type torque wrench
    KTC 12.7 sq. Preset type torque wrench
    Square Drive (mm)  12.7  Number of Teeth  36 
    Rating:
    100%
    from S$539.90
    Min. 2 days
  25. Brake fluid tester
    SIGNET Brake fluid tester
    Good or bad is judged by the amount of water in the brake oil. Since it is composed of 5 LEDs, you can grasp the status in detail. * Uses AAA (1.5V) batteries (sold separately)
    Rating:
    100%
    from S$78.99
    Min. 2 days
  26. Digital Torque Wrench
    EMERSON Digital Torque Wrench
    Easy-to-read digital display for easy torque setting Sockets and extensions are also included! * This product is a torque wrench for tightening only. Do not use for loosening work. It may reduce the accuracy of the torque wrench or cause injury. * Be sure to take measures to prevent falling when ... Read More
    Automatic Power Off  (Display) 60 seconds  Minimum Scale (Nm)  0.5  Mass of Main Unit (kg)  1.4  Specification  103Nm preset type  Square Drive (mm)  12.7  Torque setting range (N.m)  40~200  Main Unit Dimensions, Width W x Depth D x Height H (mm)  About 515 × 47 × 55  Case dimensions (width x depth x height) (mm)  About 537 × 100 × 93  Battery  Button 3V (CR2032)  Accuracy (%)  ±3 
    Rating:
    80%
    from S$259.90
    Min. 2 days
  27. Auto Tester Pencil Tip Type
    SUNFLAG (SHINKI MFG) Auto Tester Pencil Tip Type
    Uses 6V to 24V dual-purpose balls, applicable to small to large vehicles. It can be used as a tester for disconnection tests and timing lights of internal heat engines such as automobiles and motorcycles, tail lights, turn signals, fuses, sockets, etc. For detecting the power of car batteries.
    RoHS directive (corresponding to 10 substances)  Overall Length (mm)  120  Mass (g)  36  Voltage (V)  6~24  Trusco Part No.  853-2719 
    Rating:
    93%
    from S$10.99
    Min. 2 days
  28. Handy vacuum pump
    NPA (Toyo Tech) Handy vacuum pump
    A device that manually generates vacuum pressure. Since it can be decompressed to any pressure, it is an indispensable device for maintenance of equipment operated by vacuum pressure.
    Diameter (Φmm)  (Meter) 50  Maximum Scale  -100kPa (about 75cmHg)  Minimum Scale (kPa)  Mass (g)  About 800  Included Accessories  Hose (500mm) 
    from S$289.90
    Min. 2 days
  29. Torque Wrench 3/8
    Pro-Auto Torque Wrench 3/8
    Ideal for tightening spark plugs and cylinder head bolts. For tightening spark plugs and cylinder head bolts. For tightening work with the specified torque.
    Minimum Scale (Nm)  0.1  Overall Length (mm)  275  Case Dimensions (mm)  310×70×60  Tightening Torque (Nm)  5~25  Mass (g)  600  Trusco Part No.  838-4883  Square Drive (mm[inch])  9.5[3/8] 
    Rating:
    64%
    from S$119.90
    Min. 2 days
  30. Camber caster gauge
    MonotaRO Camber caster gauge
    A gauge can be attached to the side of the wheel to read the position of air bubbles on the top of the main unit. * Do not knock it down or drop it. * Do not shake or vibrate.
    Measuring Accuracy (°)  0.5  Overall Length (mm)  191  Minimum Size (mm)  78 (minimum measurement) 
    Rating:
    40%
    from S$399.90
    Min. 2 days
  31. Gear set torque wrench replacement
    MonotaRO Gear set torque wrench replacement
    * This is a replacement gear set exclusively for Monotaro Torque Wrench MTR1-800. *Please do not use it for anything other than its intended purpose. *We recommend that you ask a company that provides repair services to replace gears. We may not be able to compensate if you perform the replacemen... Read More
    Rating:
    87%
    from S$34.99
    Min. 2 days
  32. Oil drain dedicated torque wrench
    Pro-Auto Oil drain dedicated torque wrench
    For drain plug only
    Mass (kg)  0.6  Overall Length (mm)  275  Tightening Torque (Nm [kgfm])  40(4)  Case Dimensions (mm)  75×310×60  Trusco Part No.  853-6071  Socket Insertion Angle (mm)  9.5 
    from S$99.90
    Min. 2 days
  33. Compression tester full set
    JTC Compression tester full set
    Measuring Range (kPa)  0~2100  RoHS directive (corresponding to 10 substances)  Hose Length (mm)  440  Adapter size  M10×1.0・M12×1.25・M14×1.25・M18×1.5  Length (mm)  Pipe adapter 190 each 
    Rating:
    100%
    from S$199.90
    Min. 2 days
  34. Digital Depth Gauge
    JTC Digital Depth Gauge
    Liquid crystal display
    Unit of Measurement  0.01mm  Measuring Range (mm)  0~25.4  Operating Temperature Range (℃)  0~40  RoHS directive (corresponding to 10 substances) 
    from S$53.99
    Min. 2 days
  35. Torque wrench for automotive wheel nuts
    Pro-Auto Torque wrench for automotive wheel nuts
    A dedicated torque wrench designed for tightening automobile wheel nuts with a torque value of 103 Nm. Work efficiency is improved by the ratchet mechanism. The quick release mechanism makes it easy to attach and detach the socket.
    Tightening Torque (Nm)  103  Square Drive (mm)  12.7  Mass (kg)  2.1  Overall Length (mm)  590  Case Dimensions (mm)  655×70×60 
    Rating:
    90%
    from S$159.90
    Min. 2 days
  36. Brake gauge set
    JTC Brake gauge set
    You can easily measure the remaining amount of brake pads. Very convenient for vehicle inspection!
    RoHS directive (corresponding to 10 substances)  Overall Length (mm)  130 
    from S$47.99
    Min. 2 days
  37. Brake oil tester
    JTC Brake oil tester
    Good or bad is judged by the amount of water in the brake oil. * Cannot be used for DOT5.
    RoHS directive (corresponding to 10 substances)  Suitable for  DOT3、4 
    from S$78.99
    Min. 2 days
  38. 9.5sq. Preset type torque wrench
    KTC 9.5sq. Preset type torque wrench
    Number of Teeth  36  Square Drive (mm)  9.5 
    from S$479.90
    Min. 2 days
  39. Preset type torque wrench
    TONE Preset type torque wrench
    You can tell the tightening work with the torque value set in advance by the clicking sound and the feel of your hand. For tightening large vehicles, construction civil engineering, industrial machinery, shipbuilding, plants, etc. * Torque load direction is clockwise rotation only.
    Type  Preset type  Load Direction  Right  Material (Main Unit)  Structural steel  Main Application  Vehicle maintenance and various machines  Accuracy (%)  ±3 
    Rating:
    60%
    from S$799.90
    Min. 2 days
  40. Mighty bag
    JTC Mighty bag
    * Only negative pressure cannot be pressurized.
    Measuring Range (kPa)  (Load) 0-100  RoHS directive (corresponding to 10 substances)  Material (Main Unit)  Aluminum die-cast 
    from S$339.90
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 199

Set Ascending Direction