All Category

Steering / Transmission Related Tools

View : Grid List
Filter

Items 1 - 40 of 594

Set Ascending Direction
  1. Side Slip Board
    KTC Side Slip Board
    As it is a simple type, no installation work is required. Compact and lightweight, easy to move. Separate type that can be used for vehicles of various widths. The total length is short and it can be installed in a small space. The height of the main body is low (28 mm) and it has a slope for smo... Read More
    Trusco Part No.  117-3949  Allowable Load (kg)  One wheel: 750
    Both wheels: 1500 
    Mass (kg)  21.5  Type of Display  Analog, in-place needle type (1 needle)  Type  Separate left and right  Included Accessories  Main unit x 1, Side slip board slope x 2 
    Rating:
    40%
    from S$1,099.00
    Min. 4 days
  2. Step board
    KTC Step board
    Side slip board set This is the step board that comes with the ATG92.
    Mass (kg)  10  Trusco Part No.  113-0594 
    from S$339.90
    Min. 5 days
  3. Universal wheel bearing nut
    JTC Universal wheel bearing nut
    Used for disassembling the rear wheel of a truck.
    RoHS directive (corresponding to 10 substances) 
    from S$479.90
    Min. 6 days
  4. Hub pull puller beam
    KOTO Hub pull puller beam
    A special tool for assembling the front hub and knuckle of FF vehicles. By using it together with the bearing race puller, it is possible to disassemble the knuckle arm and hub other than the strut type.
    from S$639.90
    Min. 4 days
  5. Inner race puller
    KUKKO Inner race puller
    For Volkswagen Audi front wheel hub (V10.1) The claws are specially designed to be sharper than other pullers. For Volkswagen Audi front wheel hubs (V10.1).
    Cutting Capacity (mm)  Outside: 90  Mass (kg)  2.08  Head dimensions (mm)  Center bolt: 22  Arm Length (mm)  100 
    from S$479.90
    Min. 4 days
  6. Oil Drain Plug Pliers with Magnet
    MonotaRO Oil Drain Plug Pliers with Magnet
    If you use this tool, you can remove the high temperature drain bolt without touching it directly with the strong magnet at the tip, so if you open the drain bolt when changing the oil of the car, you will be exposed to hot and dirty oil, or the tool And the floor will not get dirty. After loosen... Read More
    Handle Diameter (Φmm)  24  Overall Length (mm)  290 
    Rating:
    93%
    from S$19.99
    Min. 2 days
  7. Pilot Bearing Puller Set
    MonotaRO Pilot Bearing Puller Set
    A set of pilot bearing pullers that can be pulled out by hooking the claws of the main body on the inner collar of the inner bearing type bearing. Attach an attachment that matches the inner diameter size of the bearing and connect it to the main body. ・ After that, the bearing can be pulled out... Read More
    Applicable bearing inner diameter (Φmm)  8 ・10 ・12 ・15 ・17 ・20 ・25 
    Rating:
    83%
    from S$159.90
    Min. 2 days
  8. Bearing Puller Set
    MonotaRO Bearing Puller Set
    A set of pullers that pull out gears, bearings, pulleys, etc. It is a set that comes with two types of separators and bolts with diameters of 30 to 50 mm and 50 to 75 mm. Since the separator can be used in combination with a press, bearings and gears that are stuck to the shaft can be separated u... Read More
    Size (mm)  18 (center bolt head) 
    Rating:
    81%
    from S$119.90
    Min. 2 days
  9. Slide hammer set
    MonotaRO Slide hammer set
    The slide hammer set is a convenient product that allows you to pull out hubs, oil seals, bushes, axle shafts, bearings, etc. from light sheet metal work by replacing the attached attachment. From light sheet metal work to pulling out hubs, oil seals, bushes, axle shafts, bearings, etc. * Please ... Read More
    Suitable for  (Small): PCD95-110, (Large): PCD110-140  Mass (kg)  2.2 (Hammer only)  Range to Use (mm)  40-75 (puller)  Stroke length (mm)  425  Screw Dimensions  5/8×18UNF  Overall Length (mm)  570 (slide bar) 
    Rating:
    89%
    from S$139.90
    Min. 2 days
  10. Boots band tool
    MonotaRO Boots band tool
    Used when tightening the boot band of drive shaft boots. Also, since it has a cutter, you can cut extra parts. Tightening or cutting the boot band of the drive shaft * Please do not use it for any purpose other than its intended purpose. * Cannot be used for perm quick boot bands.
    Overall Length (mm)  225  Band Width (mm)  10 (use width) 
    Rating:
    88%
    from S$28.99
    Min. 2 days
  11. Ball Joint Puller
    MonotaRO Ball Joint Puller
    The tie rod end and ball joint can be easily separated. Comes with a fall-prevention string for work safety. Compatible with light cars to passenger cars. For separating tie rod ends and ball joints. * It may not be possible depending on the model.
    Toe Width (mm)  (Tip) 19  Main Unit Dimensions (mm)  160×42  Opening Size (mm)  0~50  Bolt Length (mm)  90  Mass (kg)  1.27 
    Rating:
    84%
    from S$78.99
    Min. 2 days
  12. Ball joint boot attachment
    KTC Ball joint boot attachment
    It is a spare part for the ball joint boot tool set ATS4111 and the ball joint boot inserter set ATS4110.
    Rating:
    100%
    from S$18.99
    Min. 2 days
  13. Pilot Bearing Puller 3-Claw
    MonotaRO Pilot Bearing Puller 3-Claw
    Since it has 3 claws, it can be firmly fixed. For removing pilot bearings and hub bearings. * Do not use for any other purpose. * Please wear protective equipment such as gloves and glasses when working. * This product is a removal-only tool. * Do not use with a power tool such as an impact wrenc... Read More
    Applicable bearing inner diameter (Φmm)  12~38  Overall Length (mm)  About 175  Mass (kg)  About 0.9  Operation Distance Range  13/16 inch or 21mm 
    Rating:
    64%
    from S$57.99
    Min. 2 days
  14. Square External Socket for Drain Plug
    Ko-Ken (Yamashita Industrial Lab) Square External Socket for Drain Plug
    Dimension l (mm)  10  Socket shape  Four corners 
    Rating:
    94%
    from S$25.99
    Min. 2 days
  15. Coil Spring Compressor with Spring Catch Plate
    MonotaRO Coil Spring Compressor with Spring Catch Plate
    A spring catch plate is attached to prevent it from falling off. It is durable because the screw diameter is as thick as about 18.5 mm. For attachment / detachment of coil spring * Cannot be used with an impact wrench. Apply grease to the threads before use. * It may not be possible depending on ... Read More
    Overall Length (mm)  300  Effective Length (mm)  25 to 210 (claw stroke)  Suitable for  Spring with wire diameter up to 20mm 
    Rating:
    75%
    from S$76.99
    Min. 2 days
  16. Ball joint separator
    MonotaRO Ball joint separator
    A type of separator that hits into the gap of the ball joint For removing the ball joint. * Please refrain from using it for any other purpose. Do not pry or twist this product when working.
    Material  Chrome molybdenum steel 
    Rating:
    86%
    from S$46.99
    Min. 2 days
  17. Bearing race & seal driver set
    MonotaRO Bearing race & seal driver set
    An aluminum screwdriver used when driving bearings, oil seals, and bearing races. For driving bearings and seals * Do not use for anything other than its intended purpose. * Be sure to use an attachment that matches the size of the object. * When you type in, please type in straight and carefully.
    Size (mm)  40、44、50、59、63、65  Material  Aluminum 
    Rating:
    75%
    from S$57.99
    Min. 2 days
  18. Drain plug socket
    KTC Drain plug socket
    By adopting a 17mm hexagonal drive, it is possible to work even in narrow places with obstacles. Stable fastening work of the drain plug is realized by making the square convex dimension 10.0 mm. By setting the drive angle to 9.5 sq., Which is the mainstream for automobile maintenance, work effic... Read More
    Size (mm)  10  Outer Diameter (mm)  20  Overall Length (mm)  23  Mass (g)  31  Square Drive Size  9.5 
    Rating:
    100%
    from S$28.99
    Min. 2 days
  19. Boot band clamp pliers
    MonotaRO Boot band clamp pliers
    It is a plier for the caulking type boot band that can be attached by caulking a caulking type band such as a drive shaft or a radiator hose. You can also adjust the torque when tightening the stainless band by extending it using a socket handle with a drive angle of 12.7 mm (1/2) or by using a t... Read More
    Square Drive (mm[inch])  12.7[1/2]  Opening Size (mm)  14  Overall Length (mm)  240 
    Rating:
    83%
    from S$38.99
    Min. 2 days
  20. Spring Compressor
    JTC Spring Compressor
    Can be used with an impact wrench! With bearings For struts
    RoHS directive (corresponding to 10 substances)  Range to Use (mm)  250  Overall Length (mm)  280 
    Rating:
    100%
    from S$259.90
    Min. 2 days
  21. Clutch alignment tool (centering tool)
    MonotaRO Clutch alignment tool (centering tool)
    It is a tool for centering the clutch disc, which is indispensable when overhauling the clutch of FR cars. Use a combination of accessories suitable for the pilot bearing diameter of the vehicle to be worked on and the size of the diaphragm of the clutch disc cover. For single clutch disc * Pleas... Read More
    Rating:
    60%
    from S$59.99
    Min. 2 days
  22. Thai Lot End Boot Installer
    MonotaRO Thai Lot End Boot Installer
    Press-fit type tie rod (ball joint) A socket used when driving end boots, and can be easily installed. For mounting tie rods (ball joints) and end boots (press-fit type). * Do not use for any purpose other than its intended purpose.
    Inner Diameter (Φmm)  34、36、37、38、42、45、48、53  Outer Diameter (Φmm)  44、46、47、48、52、55、58、63  Suitable for  Light vehicle to ordinary passenger car 
    Rating:
    91%
    from S$159.90
    Min. 2 days
  23. 3/8 "sqx8 · 10mm drain plug socket set
    ESCO 3/8 "sqx8 · 10mm drain plug socket set
    This shape is also used for oil pans and undercarriage bolts of European cars.
    Square Drive (inch)  3/8”  Esco Part No.  EA618CZ-10  Dimension (mm)  [Square size (square)] 8/10 
    Rating:
    88%
    from S$15.99
    Min. 2 days
  24. Ball joint puller
    JTC Ball joint puller
    Used to remove the ball joint.
    RoHS directive (corresponding to 10 substances) 
    Rating:
    100%
    from S$169.90
    Min. 2 days
  25. Universal clutch aligning tool
    MonotaRO Universal clutch aligning tool
    A tool used to center the clutch. Ideal for FF vehicles without pilot bearings or metal bushes. The body is made of all resin and is light and durable. For centering the clutch * Do not use for any other purpose.
    Material  Resin 
    Rating:
    81%
    from S$17.99
    Min. 2 days
  26. Drain plug socket
    KTC Drain plug socket
    By adopting 12.7sq., It can be used for drain plugs that are tightened with a large torque. Since the main body has a hexagonal shape, it is possible to use a 24 mm wrench. A special tool for tightening and loosening the differential drain (filler) plugs used in Nissan and Subaru vehicles.
    Square Drive Size  12.7  Dimension D (Φmm)  26.5 
    Rating:
    93%
    from S$26.99
    Min. 2 days
  27. Ball joint separator for large vehicles
    MonotaRO Ball joint separator for large vehicles
    Ideal for removing ball joints from 4t vehicles to large vehicles. Impact wrench compatible (low speed use of 5000 RPM or less) For separating the tie rod and knuckle arm. * Do not use for anything other than its intended purpose.
    Mass (kg)  2.4 
    Rating:
    98%
    from S$299.90
    Min. 2 days
  28. Lock nut chisel
    KTC Lock nut chisel
    The lock nut can be crimped and crimped with this one! Due to the shape of the tip boat, you can crimp cleanly just by pushing in and hitting. The grip is made of rubber, which is easy to grip, and has a brim, so it is difficult to accidentally clap your hands. Strong because it is a forged produ... Read More
    Dimension a (mm)  0.4  Dimension L (mm)  173  Mass (g)  350  Trusco Part No.  373-0506  Dimension b (mm)  4.5  Dimension D (mm)  50  Dimension l (mm)  51 
    Rating:
    93%
    from S$55.99
    Min. 2 days
  29. Ball joint puller
    SIGNET Ball joint puller
    Overall Length (mm)  160  Toe Width (mm)  15, depth 25  Jaw Opening (mm)  15~55 
    Rating:
    90%
    from S$99.90
    Min. 2 days
  30. Bolt nut extractor
    Avant Garde Bolt nut extractor
    For bolts and nuts whose corners have been licked. Can be used for both loosening and tightening. It has a patented special shape and is different from conventional extractors.
    RoHS directive (corresponding to 10 substances)  Square Drive Size  3/8  Size (mm)  8/10/11/12/13/14/16/17/19 
    Rating:
    73%
    from S$78.99
    Min. 2 days
  31. Drain plug wrench
    MonotaRO Drain plug wrench
    A tool for attaching and detaching the drain plug when changing engine oil, mission oil, differential oil, hydraulic oil, etc. For attaching and detaching the drain plug * Do not use for any other purpose.
    Rating:
    100%
    from S$42.99
    Min. 2 days
  32. Bearing race seal set
    JTC Bearing race seal set
    Convenient for driving bearings and seals.
    RoHS directive (corresponding to 10 substances)  Size (mm)  39.5、44、49.5、59、62、64.5、71.5、76、80.5  Material  Aluminum alloy 
    from S$169.90
    Min. 2 days
  33. Double square socket for drain plug
    Ko-Ken (Yamashita Industrial Lab) Double square socket for drain plug
    RoHS directive (corresponding to 10 substances)  Square Drive (mm)  12.7  Socket shape  Double square 
    Rating:
    92%
    from S$18.99
    Min. 2 days
  34. Steering puller
    TOP KOGYO Steering puller
    For removing the steering of your car
    Screw size  (Push screw / Hexagon) 14mm  RoHS directive (corresponding to 10 substances)  Range to Use (mm)  32~62 
    Rating:
    92%
    from S$66.99
    Min. 2 days
  35. Slide hammer set
    KUKKO Slide hammer set
    A slide hammer set for pulling out parts with service taps.
    Mass (kg)  1.64 
    from S$459.90
    Min. 2 days
  36. Spring Compressor
    BRAITH Spring Compressor
    For spring replacement work.
    Effective Length (mm)  (Nail stroke) 60-205  Overall Length (mm)  (Screw length) 240  RoHS directive (corresponding to 10 substances)  Suitable for  Normal car (4WD, other than truck)  Material  Unichrome plating 
    Rating:
    53%
    from S$65.99
    Min. 2 days
  37. Hosing nut wrench (for round nut)
    KTC Hosing nut wrench (for round nut)
    It can be used for a wide range of vehicles by sliding the pins to match the appropriate pitch. Since there is a scale display on the main body, it is easy to center. Tightening and loosening of the rear hosing nut.
    Square Drive (mm)  12.7  Mass (g)  450  Trusco Part No.  823-0815 
    Rating:
    93%
    from S$129.90
    Min. 2 days
  38. Flywheel Puller
    KOTO Flywheel Puller
    Convenient for removing flywheels for small engines such as motorcycles, farm equipment, mowers, and outboard motors.
    Case Dimensions (mm)  85×85×95  Mass (kg)  0.47 
    Rating:
    100%
    from S$119.90
    Min. 2 days
  39. Bearing race seal set
    JTC Bearing race seal set
    Convenient for driving bearings and seals.
    Rating:
    90%
    from S$159.90
    Min. 2 days
  40. Ball bearing puller
    MonotaRO Ball bearing puller
    Even bearings that do not have a puller on the inner and outer diameters of the bearing can be pulled out. For pulling out ball bearings * Please do not use for any other purpose
    Rating:
    80%
    from S$159.90
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 594

Set Ascending Direction
Filter by categories