All Category

Brake / Suspension Related Tools

View : Grid List
Filter

Items 1 - 40 of 654

Set Ascending Direction
  1. Stud bolt remover 4 types set
    DAYTONA Stud bolt remover 4 types set
    A socket tool that is indispensable for motorcycle maintenance. At Daytona, we have a lineup centered on the size required for domestic motorcycles, which you can use with confidence at a low price.
    Square Drive (mm)  12.7  Size  M6、M8、M10、M12 
    Rating:
    64%
    from S$86.99
    Min. 2 days
  2. Brake fluid bleeder
    MonotaRO Brake fluid bleeder
    Since normal compressed air is used, brake bleeding and air bleeding can be easily performed by one person. Even if you don't have a dedicated brake oil tank cap, you can work quickly and cleanly. Old oil can be drained or completely replaced with new oil without leaking fluid. With silencer.... Read More
    Material  (Bottle) PE, (nozzle) rubber  Connector Diameter  (Trigger) PT1 / 4 inch  Suitable Air Pressure (MPa)  0.5~0.8  Applicable hose inner diameter x outer diameter (Φmm)  4×7  Hose Length (m)  About 1 
    Rating:
    72%
    from S$87.99
    Min. 2 days
  3. Disc brake piston spreader for ratchet wrench
    MonotaRO Disc brake piston spreader for ratchet wrench
    In addition to the handle of the main body, you can also work with a 12.7 mm (1/2) socket handle and a 21 mm wrench, which is very convenient. It is used to expand (return) the piston of the brake caliper without damaging it when replacing the brake pads. * Cannot be used for calipers that also s... Read More
    Square Drive (mm[inch])  12.7[1/2]  Operation Distance Range  14~85mm  Width Across Flats (mm)  21  Plate Dimensions (mm)  50×60×6  Material (Main Unit)  Carbon steel 
    Rating:
    91%
    from S$44.99
    Min. 2 days
  4. Caliper groove cleaner
    MonotaRO Caliper groove cleaner
    Rust and sticking dirt in the groove of the piston seal of the caliper, which was not possible with ordinary tools, can be easily scraped off. Also, since there are 4 types of blades, it can be used properly according to the shape of the groove. For removing rust and dirt on the piston seal * Bec... Read More
    Mass (g)  48  Material  K5 steel (cast nickel alloy)  Width (mm)  27  Thickness (mm)  Overall Length (mm)  200 
    Rating:
    91%
    from S$17.99
    Min. 2 days
  5. Socket set 12.7sq for wheel nut
    MonotaRO Socket set 12.7sq for wheel nut
    A thin-walled passenger car wheel nut attachment / detachment socket compatible with impact wrenches. A resin cover is attached to prevent damage to the wheel, but it can also be removed. Since the colors are separated according to size, it is easy to identify the size. For attachment / detachmen... Read More
    Case Dimensions (mm)  (H x W x D) D 45 x 150 x 130  Square Drive (mm)  12.7(1/2sq)  Overall Length (mm)  86  Material  Chromium molybdenum steel (CR-MO) 
    Rating:
    86%
    from S$35.99
    Min. 2 days
  6. Socket 12.7sq Wheel nut for O-ring / with pin
    MonotaRO Socket 12.7sq Wheel nut for O-ring / with pin
    A thin-walled type socket for attaching and detaching passenger car wheel nuts with an O-ring and pin that is compatible with impact wrenches. A resin cover is attached to prevent damage to the wheel, but it can also be removed. Since the colors are separated according to size, it is easy to iden... Read More
    Square Drive (mm)  12.7(1/2sq)  Overall Length (mm)  86  Material  Chromium molybdenum steel (CR-MO) 
    Rating:
    90%
    from S$12.99
    Min. 2 days
  7. Cross Wrench
    MonotaRO Cross Wrench
    For attaching and detaching wheel nuts. * It is not a thin type. It may not be available on some aluminum wheels.
    Socket Size (mm)  17×19×21×23  Overall Length (mm)  355×355  Mass (kg)  About 1.1 
    Rating:
    77%
    from S$11.99
    Min. 2 days
  8. Brake fluid sub tank 1L
    MonotaRO Brake fluid sub tank 1L
    It is a dedicated tank for replenishing the fluid by installing it in the tank when changing the brake fluid by yourself. With a stop valve that can adjust the flow rate, it is possible to adjust the amount of replenishment and prevent fluid leakage during removal. It can be firmly fixed with a t... Read More
    Nozzle Diameter (Φmm)  17  Clamping Width (mm)  17 (maximum)  Size (mm)  115 x 280 (whole), 115 x 175 (tank)  Tank Capacity (L) 
    Rating:
    92%
    from S$69.99
    Min. 2 days
  9. Suction hose brake bleeder MQS-2119
    MonotaRO Suction hose brake bleeder MQS-2119
    Brake bleeder (1.8L) MQS-2119 dedicated suction hose that can be worked by one person. * Do not use for anything other than its intended purpose.
    Hose Inner Diameter (Φmm)  Hose Outer Diameter (Φmm)  Hose Length (m) 
    Rating:
    93%
    from S$17.99
    Min. 2 days
  10. Fluid inhaler
    KTC Fluid inhaler
    A fluid inhaler, a must-have item for brake air bleeding work. Brake fluid replacement for automobiles and air bleeding work in piping.
    Dimension l (mm)  138  Dimension L (mm)  240  Mass (g)  30  Dimension D (mm)  49  Capacity (mL)  50  Trusco Part No.  823-0793  Material  PP  Specification  Silicon tube Φ3 × Φ6 × 100mm 
    Rating:
    88%
    from S$12.99
    Min. 2 days
  11. Flare nut wrench set
    MonotaRO Flare nut wrench set
    Ideal for car brake lines and flare nuts and bolts. For tightening and loosening brake pipes * Do not use for anything other than its intended purpose. * The appearance of the product bag (main body pocket) will be changed, so it will be switched sequentially.
    Set Contents  (mm)8×10、10×12、11×13、12×14、14×17  Material  Chrome vanadium 
    Rating:
    82%
    from S$26.99
    Min. 2 days
  12. Brake piston tool
    MonotaRO Brake piston tool
    This tool is used to turn and return the piston of the rear brake caliper that also uses the side brake. The main is used for the rear disc brake. The pattern on each side can correspond to various shapes, which is very convenient. It is possible to easily rotate the piston by fitting the protrus... Read More
    Size (mm)  30×30  Square Drive (mm)  9.5(3/8)  Mass (g)  90  Material  SCM44 (chrome molybdenum) 
    Rating:
    86%
    from S$11.99
    Min. 2 days
  13. Brake cylinder honing tool 3 feet
    MonotaRO Brake cylinder honing tool 3 feet
    The inner surface of the cylinder is polished with a whetstone at the tip to remove fine scratches and rust. For cleaning brake cylinders. *Please do not use it for anything other than its intended purpose. *Please wear protective equipment such as gloves and goggles when working. *Please do not ... Read More
    Abrasive Grain Size  #220  Specification  3 legs  Shank Diameter (Φmm) 
    Rating:
    64%
    from S$17.99
    Min. 2 days
  14. Oil Syringe for Both Air Bleeding and Injection
    MonotaRO Oil Syringe for Both Air Bleeding and Injection
    A lightweight resin oil syringe for brake fluid. It is a product that can be used for both air bleeding and injection. For bleeding and injecting brake fluid. * Do not use for anything other than its intended purpose
    Hose Length (mm)  180  Capacity (mL)  200  Mass (g)  222  Body Length (mm)  300 
    Rating:
    72%
    from S$29.99
    Min. 2 days
  15. Cross wrench + aluminum wheel compatible
    MonotaRO Cross wrench + aluminum wheel compatible
    It is a thinner type than the conventional product. Since it is treated with black chrome, it is resistant to rust. For attaching and detaching wheel nuts * Do not use for any purpose other than its intended purpose. * Some aluminum wheels may not be available. Please check the socket diameter (Φ... Read More
    Overall Length (mm)  400×400  Mass (kg)  About 1.3 
    Rating:
    86%
    from S$14.99
    Min. 2 days
  16. Brake bleeder 1.8L
    MonotaRO Brake bleeder 1.8L
    Brake fluid is sucked in using compressed air. Therefore, it is possible to easily bleed brakes and bleed air from hydraulic brake vehicles by yourself. Old oil can be drained or completely replaced with new oil without leaking fluid. For brake bleeding and air bleeding * Please do not use it for... Read More
    Connection Size (inch)  PT1/4  Tank Capacity (L)  1.8  Hose Outer Diameter (Φmm)  Dimensions (Width W x Height H) (mm)  260×250  Hose Inner Diameter (Φmm)  Hose Length (m)  Suitable Air Pressure (MPa)  0.5~1.2  Included Accessories  Air coupler 
    Rating:
    77%
    from S$199.90
    Min. 2 days
  17. 12.7sq Impact Wheel Nut Socket (Thin)
    Ko-Ken (Yamashita Industrial Lab) 12.7sq Impact Wheel Nut Socket (Thin)
    Thin-walled design that can be used with aluminum wheels with narrow nut holes. The total length is 110mm, which can be used for wheels with deep rims. Color coding of the intermediate axis and white character printing that allows you to check the size at a glance. With stopper to prevent scratch... Read More
    Dimension L (mm)  110  Square Drive (mm)  12.7 
    Rating:
    91%
    from S$38.99
    Min. 2 days
  18. Disc Brake Piston Spreader Chrome Molybdenum Steel
    MonotaRO Disc Brake Piston Spreader Chrome Molybdenum Steel
    Since the material is chrome molybdenum steel (black oxide treatment), it has a hardness (HRC) of 40 or more, and is stronger and lasts longer than carbon steel. Since the plate moves in parallel due to the presence of the guide, there is no lateral shake and the work can be done easily by rotati... Read More
    Spreading Stroke  10~85mm  Mass (g)  810  Plate Dimensions (mm)  About 50 × 60  Hardness  HRC40 
    Rating:
    82%
    from S$74.99
    Min. 2 days
  19. Wheel Stud Removal Tool 4 Size Set Through Thread Type
    MonotaRO Wheel Stud Removal Tool 4 Size Set Through Thread Type
    Used to remove stud bolts. It is a set of 4 sizes of stud bolt remover with 1/2 inch (12.7 mm) square. Convenient for storage with a hard case. Since the socket insertion side has a hexagonal part on which a 21 mm wrench can be hung, it can also be used with a spanner. It is very convenient becau... Read More
    Square Drive (mm)  12.7(1/2)  Width Across Flats (mm)  21  Set Contents  M6・M8・M10・M12 
    Rating:
    84%
    from S$56.99
    Min. 2 days
  20. Hub cap
    OHNO (OHNO RUBBER INDUSTRIAL) Hub cap
    * Please check the "genuine part number" as the type differs depending on the model and year even if the model is the same.
    Rating:
    91%
    from S$3.99
    Min. 2 days
  21. Fluid catch tank
    KTC Fluid catch tank
    It is a large waste liquid tank. A must-have item for brake air bleeding work.
    Capacity (L)  Dimension D (mm)  100  Mass (g)  170  Dimension l (mm)  182  Dimension L (mm)  282  Trusco Part No.  823-0792  Specification  Hose: Soft Enbi Φ5 × Φ8 × 1.1mm  Material  PE 
    Rating:
    75%
    from S$55.99
    Min. 2 days
  22. Hub bolt inserter for light to normal vehicles
    KOTO Hub bolt inserter for light to normal vehicles
    It is a component of the GHB-2214 hub bolt inserter set. Used when replacing hub bolts
    Dimension D (Φmm)  40  Dimension T (mm)  14.5  Suitable Diameter (Φmm)  10~14 
    Rating:
    91%
    from S$57.99
    Min. 2 days
  23. Cylinder polisher for small cars
    KTC Cylinder polisher for small cars
    Uses a flexible shaft with improved workability.
    Rating:
    94%
    from S$38.99
    Min. 2 days
  24. Glasses wrench for brake pipe
    KTC Glasses wrench for brake pipe
    Rating:
    96%
    from S$36.99
    Min. 2 days
  25. Oil syringe
    JTC Oil syringe
    With a memory to see the remaining amount of oil !! For extracting and injecting gear oil, engine oil, LLC, etc. * Brake oil, gasoline, etc. cannot be used.
    Scale  0.1L increment  Mass (kg)  0.9  Capacity (L)  1.5  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    70%
    from S$98.99
    Min. 2 days
  26. Tension Spring Tool
    KTC Tension Spring Tool
    Rating:
    91%
    from S$28.99
    Min. 2 days
  27. Flexible brake bleeder tank
    MonotaRO Flexible brake bleeder tank
    Ideal for vehicles that cannot be used by ordinary breeders. In a place where a reserve tank such as a minivan or one box is deep! For changing brake fluid in automobiles. * Do not use for any purpose other than its intended purpose.
    Tank Capacity (L)  Material  PE (tank), brass (adapter)  Included Accessories  Nozzle, stopper  Hose Length (mm)  210  Dimensions (Width W x Height H) (mm)  105 x 560 (main unit), 105 x 180 (tank) 
    Rating:
    82%
    from S$99.90
    Min. 2 days
  28. Impact socket Over torque prevention
    MonotaRO Impact socket Over torque prevention
    An impact socket that prevents excessive tightening. The clutch function inside the socket prevents excessive tightening when it reaches 100 Nm, so it is possible to temporarily tighten the wheel nut to 100 Nm with an impact wrench. It is a thin type and can be conveniently used for aluminum whee... Read More
    Overall Length (mm)  100  Square Drive (mm)  12.7(1/2)  Material  CR-MO (chromium molybdenum steel) 
    Rating:
    87%
    from S$49.99
    Min. 2 days
  29. Tie rod lock nut wrench
    KTC Tie rod lock nut wrench
    The wrench shape that firmly holds the corners of the nut allows the nut to be tightened and loosened without slipping. Wide grip that does not hurt your hands even if you apply force. The total length is the optimum length that does not interfere with the surroundings when the steering wheel is ... Read More
    Dimension T2 (mm)  10  Dimension T1 (mm)  15  Dimension T3 (mm)  17  Dimension L (mm)  220  Trusco Part No.  373-0514  Mass (g)  500  Dimension D (mm)  66  Dimension l (mm)  95 
    Rating:
    86%
    from S$76.99
    Min. 2 days
  30. Drum brake shoe adjustment tool
    MonotaRO Drum brake shoe adjustment tool
    A special tool for adjusting the clearance of the brake shoes of drum brakes. Since both ends have two types of shapes with different angles, it can be used according to the vehicle type and situation. For adjusting the clearance of the brake shoes of drum brakes * Do not use for anything other t... Read More
    Thickness (mm)  2.2 (tip)  Width (mm)  14 (tip)  Overall Length (mm)  170 
    Rating:
    82%
    from S$5.99
    Min. 2 days
  31. Cylinder Honing
    JTC Cylinder Honing
    Thread Gauge  #220  Thickness (mm)  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    80%
    from S$76.99
    Min. 2 days
  32. Tension Spring Hook
    TONE Tension Spring Hook
    A tool dedicated to attaching and detaching springs used for drum brakes and motorcycle mufflers.
    Dimension A (mm)  110  Dimension L (mm)  164  Shank Diameter (Φmm)  Trusco Part No.  810-9411  Mass (g)  90 
    Rating:
    90%
    from S$16.99
    Min. 2 days
  33. Shoe Hold Spring Tool
    KTC Shoe Hold Spring Tool
    The ABX-33 has a grip that is easy to grip, and can be pressed and pin-turned. The ABX-34 can hold the cup with a tapered cup holder for speedy work. Remove and install the shoe hold spring of the drum brake of a passenger car.
    Rating:
    80%
    from S$28.99
    Min. 2 days
  34. Brake Shoe Adjustment Tool
    TONE Brake Shoe Adjustment Tool
    A special tool for adjusting brake shoes. Ensures access to the shoe adjuster at an exquisite angle.
    Dimension A (mm)  Dimension A 2 (mm) 
    Rating:
    96%
    from S$9.59
    Min. 2 days
  35. Narrow Type Remover
    KTC Narrow Type Remover
    Uses fiber-containing resin, has a thin tip shape, and can be inserted into small gaps For removing the lining of automobiles.
    Width (mm)  20  Trusco Part No.  821-7805  Dimension B (mm)  10  Mass (g)  21  Overall Length (mm)  200 
    Rating:
    91%
    from S$16.99
    Min. 2 days
  36. Brake caliper tool set
    MonotaRO Brake caliper tool set
    A convenient tool set for calipers that also serve as side brakes and European cars that are difficult to return with ordinary tools. If you use various attachments, it can be used with a normal one-sided push type piston caliper. By attaching a magnet to the tip, it is difficult to remove the ad... Read More
    Rating:
    82%
    from S$65.99
    Min. 2 days
  37. Overtorque prevention impact adapter
    MonotaRO Overtorque prevention impact adapter
    Ideal for preventing excessive tightening. The clutch function inside the socket prevents excessive tightening when it reaches 100 Nm, so it is possible to temporarily tighten the wheel nut to 100 Nm with an impact wrench. It is a thin type and can be conveniently used for aluminum wheels with na... Read More
    Overall Length (mm)  100  Outer Diameter (Φmm)  29.5  Material  CR-MO (chrome molybdenum steel)  Square Drive (mm)  Convex 12.7, concave 12.7  Color  Yellow 
    Rating:
    86%
    from S$37.99
    Min. 2 days
  38. Wheel wrench L-type with socket
    MonotaRO Wheel wrench L-type with socket
    The shape makes it easy to apply force, making it ideal for loosening bolts and nuts that are tightly tightened. Since one socket comes with two sockets that support two types of bolts and nuts, it can be used in a wide range of vehicle models. The telescopic handle allows you to work in a comfor... Read More
    Square Drive (mm)  12.7  Socket Size (mm)  17×19、21×23  Dimensions (H x W x D) (mm)  350 x 100 x 25 (when stored)  Overall Length (mm)  350~500  Set Contents  Handle, socket 17 × 19mm, 21 × 23mm 
    Rating:
    80%
    from S$19.99
    Min. 2 days
  39. Wheel bearing Lock nut wrench Adjustable
    MonotaRO Wheel bearing Lock nut wrench Adjustable
    A dedicated tool set that can be used to attach and detach wheel bearing lock nuts (housing nuts) for 2t to medium and large vehicles. Normally, you had to prepare a socket wrench suitable for each nut size and shape, but by using this product you can use it for various sizes and shapes (hexagon,... Read More
    Maximum Torque (Nm)  677 (hexagon nut) 
    Rating:
    83%
    from S$259.90
    Min. 2 days
  40. Thin long foil nut socket for impact
    TONE Thin long foil nut socket for impact
    Please use it exclusively for tightening and loosening wheel nuts for automobiles. A thin shape suitable for attaching and detaching wheel nuts. With a rubber cushion, it prevents damage to fragile decorative nuts (aluminum wheels, etc.). Hexagonal strong drive * Since it is a thin type, it may c... Read More
    Overall Length (mm)  100  Square Drive (mm)  12.7 
    Rating:
    100%
    from S$31.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 654

Set Ascending Direction