All Category

Automotive Electrical Tools

View : Grid List
Filter

Items 1 - 40 of 379

Set Ascending Direction
  1. Flexible plug wrench EVO
    ETHOS-Design Flexible plug wrench EVO
    Gun grip type plug wrench Equipped with various easy-to-use plug wrench functions that are easy to fit in your hand with an unprecedented shape! FEATURE 1 A gun grip-shaped handle that fits easily in the hand and is easy to apply appropriate torque. With ordinary handle tools, overtorque is likel... Read More
    Rating:
    40%
    from S$11.99
    Min. 11 days
  2. Multifunctional electrical equipment for tool terminals
    MonotaRO Multifunctional electrical equipment for tool terminals
    A multifunctional tool that can crimp terminals, crimp, strip coats, cut screws, and cut wires with a single tool. It is also possible to crimp large terminals. Caulking terminals, cutting cords, cutting bolts, stripping cords * Never use it in a place where current is flowing as it is very dange... Read More
    Mass (g)  400 
    Rating:
    78%
    from S$13.99
    Min. 2 days
  3. Plug Wrench T Type Flexible Type
    MonotaRO Plug Wrench T Type Flexible Type
    Since it is a flexible type plug wrench, it can be used very conveniently for removing the plug in a narrow space. You can rest assured that the plug will not fall off easily. Since it is a T-shaped handle, rotation is smooth. * Do not use for anything other than its intended purpose. * Do not us... Read More
    Rating:
    69%
    from S$8.49
    Min. 2 days
  4. Coin driver short battery maintenance
    MonotaRO Coin driver short battery maintenance
    A short type (Starby type) that is easy to work in even in narrow spaces. The rounded tip makes it easy to use. Tightening and loosening the battery fluid replenishment cap and the oil filler cap for some motorcycles * Be careful not to get an electric shock because it is a non-insulated tool. * ... Read More
    Material  CR-V  Shank Diameter (Φmm)  7.8  Handle Diameter (Φmm)  32 
    Rating:
    84%
    from S$7.19
    Min. 2 days
  5. O2 sensor socket
    MonotaRO O2 sensor socket
    A socket for the O2 sensor. Since it has a slit, the wiring can be escaped, so the O2 sensor can be attached and detached with the wiring connector attached. The large slit width of 10 mm makes it difficult to damage the wiring, and the total length is 50 mm, making it suitable for work in narrow... Read More
    Rating:
    78%
    from S$14.99
    Min. 2 days
  6. Terminal extraction tool
    MonotaRO Terminal extraction tool
    With this tool, it is possible to pull out the terminals inside the coupler without damaging them. It can be used for various terminal shapes with 6 types of tips. * Do not use for anything other than its intended purpose.
    Rating:
    66%
    from S$19.99
    Min. 2 days
  7. Plug wrench socket
    KTC Plug wrench socket
    Comes with a magnet that allows you to work even in deep places. Thin wall type * Do not hang a wrench on the outer circumference and turn it. (B3A-14SP)
    Rating:
    96%
    from S$46.99
    Min. 2 days
  8. Terminal Release Tool Set of 5
    MonotaRO Terminal Release Tool Set of 5
    Comes with a special case that is convenient to carry and store. Since the grip is knurled, it is not slippery and is suitable for detailed work. For removing terminals from plugs, connectors, and couplers. * Do not use for anything other than its intended purpose.
    Material  Hard steel plate, aluminum 
    Rating:
    77%
    from S$32.99
    Min. 2 days
  9. Extra fine test lead pin
    CUSTOR Extra fine test lead pin
    Extra-fine test lead pin ... Converts 2mm test pin to 0.7mm. For contact with minute electronic components. Terminals and mounting board parts in the housing.
    Specification  0.7 diameter test lead pin 5A  Set Contents  Test lead pin 0.7mm Red Black 2  Corresponding code  10A 
    Rating:
    100%
    from S$35.99
    Min. 2 days
  10. Timing Light
    MonotaRO Timing Light
    Uses a lamp that irradiates high-intensity light. You can check the timing mark even in bright places such as in the sunlight. Since it is battery-powered, it boasts good workability even in a small engine room without a power cable. It can be used not only as a timing light but also as a flashli... Read More
    Power Source  D-size batteries x 2 (sold separately) 
    Rating:
    75%
    from S$59.99
    Min. 2 days
  11. Relay pliers
    MonotaRO Relay pliers
    The tip is thin and vertical so as not to interfere in the relay box. For removing automobile relays. * It may not be possible to use it depending on the relay shape and mounting condition. Do not apply excessive force as the relay and tool body may be damaged. Be careful not to get an electric s... Read More
    Mass (g)  120 
    Rating:
    83%
    from S$23.99
    Min. 2 days
  12. Electric wire pliers for fine wires
    Amon Industry Electric wire pliers for fine wires
    Essentials for thin wire work! Can remove coating, crimp terminals, and cut cords. For thin lines (0.3sq or less) only
    Suitable for  0.1~0.3mm  Material (Main Unit)  S50C carbon steel  Material (Grip)  Soft vinyl chloride 
    Rating:
    79%
    from S$33.99
    Min. 2 days
  13. 9.5Sq Plug Wrench
    KTC 9.5Sq Plug Wrench
    Adopted a new shape that is easy to distinguish from deep sockets. Comes with a magnet that prevents the spark plug from falling.
    Rating:
    93%
    from S$38.99
    Min. 2 days
  14. Extra fine test lead pin
    CUSTOR Extra fine test lead pin
    For contact with minute electronic components. Terminals and mounting board parts in the housing.
    Set Contents  Test lead pin 0.7mm Red Black 2  Pin Diameter (Φmm)  0.7  Maximum voltage (V)  100 
    Rating:
    84%
    from S$16.99
    Min. 2 days
  15. Ultra Fine Test Lead Pin
    CUSTOR Ultra Fine Test Lead Pin
    Extra-fine test lead pin: Converts a 2mm test pin to a 0.4mm diameter pin. Terminals and mounting board parts in the housing. Check the voltage from the terminal coupler connected to the PC. For checking the terminals of the waterproof terminal inside the hood.
    Color  Yellow  Pin Diameter  0.4 
    Rating:
    89%
    from S$6.39
    Min. 2 days
  16. Plug socket (hexagon, with magnet)
    TONE Plug socket (hexagon, with magnet)
    Thin wall type. For spark plugs only. Automobile tools * It is thin for spark plugs only. Do not use it as an ordinary socket.
    Type  Socket adapter 
    Rating:
    86%
    from S$26.99
    Min. 2 days
  17. Spark Plug Wrench
    ETHOS-Design Spark Plug Wrench
    Flexible and easy to use in narrow spaces !! In addition, the wrench has a drive angle of 9.5sq, so other tools (ratchets) can be used. Since the head is hexagonal, you can also use glasses.
    Rating:
    85%
    from S$12.99
    Min. 2 days
  18. Extraction tool
    Hitachi Auto Parts & Service Extraction tool
    Rating:
    95%
    from S$65.99
    Min. 2 days
  19. Spark plug socket 3/8
    PROXXON Spark plug socket 3/8
    The driver system drive can be caught on the side instead of the corner, and stronger torque can be applied. The material is finished with chrome vanadium steel, and the hexagonal surface is guaranteed to be deep and uniform through forging. 2-year warranty for peace of mind! All items are marked... Read More
    Specification  Without magnet  Square Drive (inch)  3/8  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    84%
    from S$11.99
    Min. 2 days
  20. Terminal release tool set
    CUSTOR Terminal release tool set
    Compatible with various plug / connector shapes. A tool that pulls out plugs and connectors from the housing without damaging them. Convenient for correcting the placement position of electronic components such as lead wires, ICs, and capacitors.
    Material  Mild steel sheet, aluminum 
    Rating:
    83%
    from S$73.99
    Min. 2 days
  21. O2 sensor socket
    Pro-Auto O2 sensor socket
    Since there are slits (cutting grooves) on the side, you can work without the protrusions getting in the way.
    Rating:
    88%
    from S$26.99
    Min. 2 days
  22. Driver for battery maintenance
    MonotaRO Driver for battery maintenance
    A battery-only screwdriver with a coin-type screwdriver and a 10mm spanner. It is used to tighten and loosen the liquid spout when checking the battery fluid and refilling it. You can also remove the battery terminal with a 10mm wrench. For tightening and loosening the liquid spout when checking ... Read More
    Shank Diameter (Φmm)  7.8 
    Rating:
    92%
    from S$7.49
    Min. 2 days
  23. Coupling tool
    MUROMOTO TEKKO Coupling tool
    Compatible with single type and double type couplers! For removing the coupler! It is especially convenient for attaching and detaching the wiring coupler on the back of the speedometer.
    Mass (g)  190 
    Rating:
    89%
    from S$99.90
    Min. 2 days
  24. Spark Plug Cap Pliers
    MonotaRO Spark Plug Cap Pliers
    A special tool used to remove the spark plug cap. It is a very convenient tool if you need to apply force when the plug cap is stuck and cannot be removed. Since the tip is dipping processed, the plug is not easily damaged and can be firmly pinched and removed. For removing the plug cap of the sp... Read More
    Rating:
    93%
    from S$14.99
    Min. 2 days
  25. 12V / 24V surge protector
    CUSTOR 12V / 24V surge protector
    Protects automobile electronic circuits. 12V / 24 combined battery protector.
    Specification  Maximum pulse / 30A  Mass (g)  410  Input Voltage (V)  12~24  Measuring Time (seconds)  10~12  Withstand Voltage (V)  (Maximum) 24-37.8 
    Rating:
    88%
    from S$139.90
    Min. 2 days
  26. Terminal release tool for extremely narrow locations
    R.E.O Terminal release tool for extremely narrow locations
    It is an ultra-fine tip shape that pushes down the wing in the narrow gap between the coupler wall and the plug.
    Set Contents  Tip(0.15×0.6mm)、Tip(0.15×0.8mm) 
    Rating:
    63%
    from S$45.99
    Min. 2 days
  27. Screwdriver for Headlight Beam Adjustment
    JTC Screwdriver for Headlight Beam Adjustment
    Thin! Long! Driver Thinner than usual Shaft diameter 5mm !! Ideal for cars with narrow optical axis adjustment holes for headlights! With grip and tip magnet that can be hooked
    Shank Diameter (Φmm)  Φ5  Tip  +2  Tip Shape  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    66%
    from S$33.99
    Min. 2 days
  28. Battery Filler
    SIGNET Battery Filler
    A dropper for draining brake fluid and battery fluid.
    Specification  Extraction amount per time / about 100CC 
    Rating:
    72%
    from S$8.79
    Min. 2 days
  29. Simple crimping tool
    Hitachi Auto Parts & Service Simple crimping tool
    Crimping range: Round terminal 8-38sq
    Maximum Torque (Nm)  29.4 
    Rating:
    45%
    from S$109.90
    Min. 2 days
  30. Spark plug gauge
    ESCO Spark plug gauge
    With inch / millimeter scale, for spark plugs
    Rating:
    83%
    from S$13.99
    Min. 2 days
  31. Surge absorber with small voltmeter
    Saything Surge absorber with small voltmeter
    Mini size smaller than the palm of your hand, backflow prevention function, and LED voltmeter. Not only the surge absorption that occurs when the engine starter is attached or detached, but also the LED voltage digital display and the newly installed paradox prevention function. Achieves work saf... Read More
    Mass (g)  140  Operating Voltage Range (V)  3-18 (error about ± 0.25)  Appropriate Voltage (V)  12 
    Rating:
    80%
    from S$189.90
    Min. 2 days
  32. Z-EAL Spark Plug Socket
    Ko-Ken (Yamashita Industrial Lab) Z-EAL Spark Plug Socket
    It is a compact (thin wall) design that enables access to narrow spaces. Excellent usability is achieved by pursuing the accuracy of each part. A clip (leaf spring) method is used to hold the spark plug. By adopting a new shape ball dimple, we have realized a joint without rattling.
    Rating:
    96%
    from S$43.99
    Min. 2 days
  33. Plug wrench
    KTC Plug wrench
    One can be applied to two types of spark plugs.
    Mass (g)  130 
    Rating:
    83%
    from S$16.99
    Min. 2 days
  34. Sensor socket set
    MonotaRO Sensor socket set
    It is a sensor socket set that matches various sensors such as O2 sensor. Since it is slit and cut out, it is compatible with sensors that match various shapes. For attaching / detaching the sensor socket * Do not use for any purpose other than its intended purpose. * Not compatible with impact w... Read More
    Material  Chrome vanadium  Width across flat (inch)  1(25.4mm)  Drive angle (DR)  1/2(12.7sq)、3/8(9.5sq) 
    Rating:
    85%
    from S$89.99
    Min. 2 days
  35. Relay pliers with spring
    MonotaRO Relay pliers with spring
    This is convenient when removing the relay inside the fuse box. * Please do not use for any purpose other than the original purpose or beyond the ability. * Do not use on objects with electricity as there is a risk of electric shock. * When working, check the safety around you and wear protective... Read More
    Material (Main Unit)  Chromium molybdenum  Mass (g)  126  Hardness HRC  40~46  Material (Clip)  Nylon 
    Rating:
    44%
    from S$29.99
    Min. 2 days
  36. O2 sensor socket set
    KTC O2 sensor socket set
    A set of O2 sensor socket and O2 sensor socket attachment. You can avoid obstacles by using attachments.
    Mass (g)  220 
    Rating:
    96%
    from S$73.99
    Min. 2 days
  37. Crimping tool
    Hitachi Auto Parts & Service Crimping tool
    Crimping range: Round terminal 0.3-2.0sq
    Rating:
    80%
    from S$109.90
    Min. 2 days
  38. Connector housing pliers
    KTC Connector housing pliers
    A special tool for unlocking and pulling out the connector housing used in automobiles. You can smoothly release small locks, thin locks, and dented locks that are difficult to work with. Compatible with various connector housings by exchanging 3 types of claws with different bending angles and t... Read More
    Mass (g)  177 
    from S$159.90
    Min. 2 days
  39. Tap for O2 sensor
    JTC Tap for O2 sensor
    Thread Size  M18  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$43.99
    Min. 2 days
  40. Ignition Spark Tester
    ESCO Ignition Spark Tester
    A spark test can be performed at the end of the plug wire. Check the ignition spark without unplugging the spark plug.
    Mass (g)  56 
    Rating:
    60%
    from S$24.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 379

Set Ascending Direction