Tire-Changing Tools
Other Related Pages
- JTC Reverse tap setSince the tip is tapered and the extractor blade is provided in a screw shape, after inserting the tool, it can be locked while loosening and can be pulled out as it is.RoHS directive (corresponding to 10 substances) Correspondencefrom S$169.90Min. 2 days
- MonotaRO Sponge for Tire Cream RoundA sponge for waxing tires. You can also apply bead cream and clean the tires. For tire waxing, bead cream application, and tire cleaning. * Do not use for any other purpose. * Please refrain from using wax and cream with the same sponge.Material (Sponge) PE Material (Handle) ABS
- MonotaRO Insect turnerFor mounting and removing the valve core. Depending on the work location, the size can be selected from large: for OR and small: for passenger cars and trucks. For installing and removing valve cores for OR, passenger cars, trucks, etc. *Do not use for anything other than its intended purpose. *S... Read MoreMass (g) 20
- MonotaRO Tire LeverA must-have item for tire replacement. The material is CR-V (quenched) and the quality is convincing to professionals. For passenger cars *Not compatible with flat tires. * Cannot be used for trucks and buses. *Do not use for purposes other than removing tires. *Please do not use it for anything ... Read MoreType Passenger car
- MonotaRO Insert Tool For Tire Valve Screw-in TypeA dedicated insert tool that is indispensable for mounting snap-in valves. The tip is locked and can be locked in a stretched state. Since the fulcrum part is made of resin, it is hard to damage the wheel. Installation of snap-in valve * Do not use for any other purpose. * Valve is not included. ... Read MoreHandle Diameter (Φmm) 12
- TIPTOP Inserting toolDedicated tool for attaching rubber valves to wheels Rubber valve assemblySpecification With rubber Material Rubber part: Natural rubber
- IZUMI Rubber ringIt closes the gaps in the tires where the bead does not rise and smoothes the air filling. * It may not be available depending on the type of wheel and tire.Material Rubber
- JTC Reverse tap setFor removing broken boltsMaterial Chrome molybdenum RoHS directive (corresponding to 10 substances) Correspondence
- MonotaRO Bead breakerIt is used to drop the tire bead from the wheel during tire replacement work. It can be used for tires of 15 to 21 inches (width about 50 to 150 mm). When changing tires. *Do not use for anything other than its intended purpose. *It may not be used depending on the shape of the tire or wheel. *As... Read MoreColor Red Applicable Wheel Size (inch) 15~21
- MonotaRO Sponge for tire creamA sponge for waxing tires. You can also apply bead cream and clean the tires. For tire waxing, bead cream application, and tire cleaning. * Do not use for any other purpose. * Please refrain from using wax and cream with the same sponge.Material (Handle) ABS Material (Sponge) PE
- MonotaRO Bead helperBy fitting it into the rim of the wheel when assembling a flat tire, the fitted part becomes a fulcrum and the tire can be assembled smoothly. For passenger cars * Since it is made of resin, it can be used for aluminum wheels, but it may be scratched depending on the wheel. Also, depending on the... Read MoreMaterial Resin Mass (g) 290
- KTC Rotating valveSince the shaft length is long, the wheel does not hit the tool and workability is improved. (Shaft length 165mm) The grip has a small diameter to make it easier to turn.Mass (g) 40 Handle Diameter (Φmm) 17
- MonotaRO Insect core with core retention functionSince it has a core holding function, it firmly holds the valve core that is being attached or detached. Therefore, it is very convenient because it does not come off or fly while the core is attached or detached. For passenger cars, trucks and buses * Do not use for any other purpose.Handle Diameter (Φmm) 14
- MonotaRO Rim guardReduces rim damage when using tire levers. To prevent damage to the rim when using the tire lever * Please do not use it for anything other than the rim guard.
- Asahi Industry Cap driver Kyaputru-kunHave you ever had a problem with a valve cap that is difficult to remove recently? Please leave it to the narrow-mouthed cap compatible screwdriver [Kyaptor-kun]! Round and hexagonal types are also available.
- TIPTOP Cream brushA durable brush that can be used for various purposes such as bead cream and wax.
- RINRIN Japan Threading tool (for ordinary / light cars / vehicle hub bolts) diesSpare parts for the Lisreading Toolset (LN-RTTL)
- IZUMI Tire cream spongeIt can be used according to the purpose such as bead cream, tire wax, tire cleaning, etc.Material Polyethylene
- SATA Reverse tap setIt is used to remove screws that have been fixed.Set Contents 3.3、5.3、6.4、8.8、11.2mm
- MonotaRO Die nut for drive shaftIt is a screw correction die for the front drive shaft of FF cars. Since it is a nut-shaped die, you can use a socket or box wrench as a handle. For screw thread correction of drive shafts, etc. * Do not use for any purpose other than its intended purpose. * Cannot be used to repair heavily damag... Read More
- HOZAN (HOZAN TOOL INDUSTRIAL) Valve driverA dedicated screwdriver that is convenient for attaching and detaching the valve core of Schrader valves (for tire tubes). The handle is a hexagonal specification that is easy to turn quickly. For attaching and detaching the valve core.Mass (g) 20 Handle Diameter (Φmm) 10
- SUNFLAG (SHINKI MFG) Valve tool miniTire tube valve removal tool. For vehicle maintenance, etc. * Please do not modify it unnecessarily. Please do not use it for any purpose other than its intended purpose.Shank Diameter (Φmm) 4 Mass (g) 26 RoHS directive (corresponding to 10 substances) Correspondence
- Rikimaeda Tire leverNecessary for changing tires. Multi-function leverMaterial Chrome molybdenum steel
- ANEX Bug Mawashi (Valve Tool)Made in Japan for peace of mind. It is a valve tool for automobiles and is also ideal for mounting.Mass (g) 33
- SIGNET Bolt cleaning setIt can be attached to an impact driver, etc. and used to remove rust on bolts and shafts. * Do not use for power tools with a rotation speed exceeding 1800 rpm.
- SIGNET Tire leverA must-have item for tire replacement. Thin and tough. There are two types of tip shapes, spatula and straight, so it is easy to enter the rim of the tire.Material Chromium vanadium steel
- MonotaRO Bead Helper For PC ChangerA bead helper for assisting tire replacement. For passenger cars * Since it is made of resin, it can be used for aluminum wheels, but it may be scratched depending on the wheel. Also, depending on the shape of the wheel, it may not be usable. please note. * Please do not use it for any purpose ot... Read MoreMaterial Resin Mass (g) 560
- JTC Nut crusherIt is a special tool that weakens the connection and enables removal by breaking the nut, which is difficult to remove because it is stuck or stuck.RoHS directive (corresponding to 10 substances) Correspondence
- HAZET Hazet tire leverIt is a very durable tire lever that does not bend at all even when the bead of a flat tire is turned up !!Material Chrome vanadium steel Type Passenger car
- TIPTOP Tire lever coverPrevents damage to the tire replacement wheel. It can be used for various manufacturers such as Hazet and Getray. * Some tire levers cannot be installed depending on the size.Material Resin Mass (g) 11.5
- BAHCO Tire leverVery light and easy to use. Very sturdy with vanadium extra alloy (forged). Since R is attached to the front, you can remove the tire smoothly without damaging the aluminum wheels. Nickel / chrome plated finish.Finish Nickel chrome plating
- MonotaRO Tire Valve Stem Thread Repair Tool with Core Removal and Install FunctionA tool for correcting internal and external screws of tire valves. In addition, the valve core can be attached and detached. For repairing tire valves. * Please do not use it for any purpose other than its intended purpose.