All Category

Tire Gauges & Inflators

View : Grid List
Filter

Items 1 - 40 of 415

Set Ascending Direction
  1. Air check 3way short
    MonotaRO Air check 3way short
    A 3-way type air chuck that can be used with English, American, and Presta valves. Road bikes, mountain bikes, bicycles, motorcycles, tires for ordinary cars, etc. * Do not use for anything other than air filling. * Use a compatible chuck for the valve. * Do not use a pressure that exceeds the ma... Read More
    Maximum Operating Pressure (MPa)  Overall Length (mm)  53  Suitable Fluid  Air  Type of Connection  Coupler (PM20)  Surface Treatment  Plating treatment 
    Rating:
    84%
    from S$21.99
    Min. 2 days
  2. Tire gauge (small diameter double chuck)
    PROXMETER Tire gauge (small diameter double chuck)
    The dial has become even larger and visibility has improved. The rubber cover has a hook hole to make it even easier to use. Elastomer resin is used for the grip to achieve a design and functionality that is easy to fit in the hand. Tire pressure can be measured, increased and decreased by simple... Read More
    Minimum Scale (kPa)  10  Hose Length (mm)  350  Measuring Range (kPa)  50~1200  Mass (g)  650  Type  Double tire compatible  Package Size (mm)  Length 290 x width 135 x thickness 70 
    Rating:
    75%
    from S$199.90
    Min. 2 days
  3. GT air chuck gun
    GREAT TOOL GT air chuck gun
    Pressure can be measured with a pressure gauge, and air can be filled and evacuated by operating the lever and button.
    Minimum Scale (MPa)  0.05  Maximum Operating Pressure (MPa)  0.7  Measuring Range (kPa)  100~500  Hose Length (mm)  About 380  Suitable Fluid  Air  Type  Double tire compatible 
    Rating:
    69%
    from S$39.99
    Min. 2 days
  4. Tire gauge Air chuck gun type
    MonotaRO Tire gauge Air chuck gun type
    Air can be filled while checking the air pressure with a pressure gauge. In addition, since it is an easy-to-use lever type gun type, not only filling but also air bleeding is possible by operating the lever and button. A clip-on type that can be firmly fixed to the valve. By connecting to an air... Read More
    Accuracy  ±30kPa  Hose Length (mm)  About 440  Type  Clip chuck  Air Hose Connection  G (PM) 1/4 plug  Maximum Operating Pressure (MPa)  Maximum Operating Pressure  1000KPa  Measuring Range (kPa)  0~1000 
    Rating:
    79%
    from S$18.99
    Min. 2 days
  5. Tire gauge Gun type Double tire compatible
    MonotaRO Tire gauge Gun type Double tire compatible
    You can easily fill and decompress trucks, double tires, automobiles, and motorcycles by connecting to an air compressor. Also, since it is equipped with a pressure gauge, air pressure can be measured. By connecting to an air compressor, you can fill and depressurize automobiles and motorcycles a... Read More
    Minimum Scale (MPa)  0.01  Regular Working Pressure (MPa)  0.1~0.5  Maximum Operating Pressure (MPa)  0.8  Measuring Range (kPa)  0~800(0~0.8MPa)  Gauge diameter (Φmm)  60  Hose Length (mm)  About 420  Suitable Fluid  Air  Suitable for  American valve  Type  Double tire compatible 
    Rating:
    77%
    from S$29.99
    Min. 2 days
  6. Tire gauge grip type
    MonotaRO Tire gauge grip type
    By connecting to an air compressor and operating the lever, you can easily fill, decompress, and measure air pressure in trucks, passenger cars, and motorcycles. The pressure gauge uses a large gauge with an easy-to-read scale, and the gauge itself rotates, making it extremely easy to use. By con... Read More
    Regular Working Pressure (MPa)  0.1~0.5  Maximum Operating Pressure (MPa)  0.8  Minimum Scale (kPa)  10  Overall Length (mm)  280  Measuring Range (kPa)  40~800(0.04~0.8MPa)  Gauge diameter (Φmm)  70 (approx. 100 with cover)  Hose Length (mm)  About 650  Suitable Fluid  Air  Suitable for  American valve (open valve is possible)  Type  Clip chuck 
    Rating:
    87%
    from S$57.99
    Min. 2 days
  7. Michelin Tire Gauge
    MICHELIN Michelin Tire Gauge
    Air filling with intake / exhaust system, easy air adjustment with exhaust button For passenger cars to heavy trucks * Some of the mailed items have "Michelin Dine Gauge (Old)" written on them, but they are incorrect printed items. There is no change in the product.
    Minimum Scale (kPa)  10  Hose Length (mm)  1500  Measuring Range (kPa)  70~1200  Mass (g)  750  Type  Clip chuck  Air Hose Connection  PT1 / 4 female thread 
    Rating:
    84%
    from S$139.90
    Min. 2 days
  8. Spare hose for tire gauge grip type with chuck
    MonotaRO Spare hose for tire gauge grip type with chuck
    Spare hose for Monotaro tire gauge (grip type). For replacement * Please do not use it for anything other than the dedicated tire gauge. It cannot be used for tire gauges of other brands.
    Regular Working Pressure (MPa)  0.1~0.5  Maximum Operating Pressure (MPa)  0.8  Suitable Fluid  Air  Applicable tire valve  American valve (open valve is possible)  Type  Clip chuck  Mounting Screw  Parallel male thread for G1 / 4 pipe 
    Rating:
    89%
    from S$10.99
    Min. 2 days
  9. Tire gauge Grip type Double tire compatible
    MonotaRO Tire gauge Grip type Double tire compatible
    Pressurization and decompression can be easily operated with just a lever. It is very convenient because the pressure gauge, the base of the hose, and the base of the chuck rotate 360 °. In addition, the long head at the tip makes it very convenient for work in deep areas. By connecting to an air... Read More
    Working pressure (kPa)  (Common use) 100-500  Maximum Operating Pressure (MPa)  0.8  Measuring Range (kPa)  0~800(0~0.8MPa)  Minimum Scale (kPa)  10 (Start is 40)  Overall Length (mm)  280  Gauge diameter (Φmm)  70 (approx. 100 with cover)  Hose Length (mm)  About 450  Suitable Fluid  Air  Suitable for  American valve (open valve not possible)  Type  Double tire compatible  Accuracy (%)  ±20kPa 
    Rating:
    81%
    from S$78.99
    Min. 2 days
  10. Spare Hose for Michelin Tire Gauge (with Chuck)
    MICHELIN Spare Hose for Michelin Tire Gauge (with Chuck)
    A spare hose exclusively for Michelin dog gauges.
    Mass (g)  240  Specification  Spare hose 1.5m + with chuck  Suitable for  3803  Suitable Model  TG-91・TG-1991・TG-1975  Length (mm)  150 
    Rating:
    92%
    from S$28.99
    Min. 2 days
  11. Tire and air chuck combined use type
    MonotaRO Tire and air chuck combined use type
    A tire air chuck compatible with automobile (Schrader valve) and bicycle (English valve) tires. Car (Schrader valve) / Bicycle (English valve) *Please do not use it for anything other than its intended purpose. *We do not recommend using sealing tape as it may cause malfunction. * Regarding how t... Read More
    Maximum Operating Pressure (MPa)  0.7  Overall Length (mm)  120  Mass (g)  80  Suitable Fluid  Air  Material  Brass  Surface Treatment  Chrome-plated  Connector Diameter  Coupler PM20 type  Type  T type / close 
    Rating:
    81%
    from S$11.99
    Min. 2 days
  12. Tire Air Chuck Short Type Universal Use Type
    MonotaRO Tire Air Chuck Short Type Universal Use Type
    It is a short type that is easy to use and supports sockets that are convenient for connection. Trucks, passenger cars, motorcycles, bicycles * Do not use for anything other than air filling.
    Regular Working Pressure (MPa)  0.1~0.5  Maximum Operating Pressure (MPa)  0.7  Overall Length (mm)  About 65  Suitable Fluid  Air  Material  Body: Brass / Plug: Steel  Type of Connection  Coupler connection  Suitable for  English valve, American valve 
    Rating:
    82%
    from S$10.99
    Min. 2 days
  13. Depth Gauge (Tire Groove Gauge)
    MonotaRO Depth Gauge (Tire Groove Gauge)
    You can quickly measure the tire groove depth !! * Do not use for anything other than its intended purpose.
    Material  Aluminum, brass, ABS  Measuring Range (mm)  0~22  Minimum Scale (mm)  Accuracy (mm)  ±0.2  Mass (g)  10  Dimensions (Length L x Width W x Thickness) (mm)  88×28×13 
    Rating:
    85%
    from S$4.69
    Min. 2 days
  14. Digital Depth Gauge (Tire Depth Gauge)
    MonotaRO Digital Depth Gauge (Tire Depth Gauge)
    It is very easy to see with a digital display and is lightweight because it is made of plastic. With zero setting / auto-off function. Press the ZERO button when the depth bar hits a flat surface before using. For checking the state of wear by measuring the depth of the tire groove. * Be sure to ... Read More
    Minimum Scale (mm)  0.01  Measuring Range (mm)  0~25  Mass (g)  60  Probe (mm)  About 3 x 4  Body Length (mm)  About 85  Main Unit Dimensions (mm)  Approx. 60 x 113 x 15  Power Supply  Coin battery CR2032 (sold separately)  Instrumental Error (mm)  ±0.2 
    Rating:
    80%
    from S$15.99
    Min. 2 days
  15. Tire air chuck One-touch coupler type
    MonotaRO Tire air chuck One-touch coupler type
    One-touch coupler type For passenger cars, trucks and buses * Please do not use it for any purpose other than its intended purpose.
    Overall Length (mm)  165  Specification  20PF type  Type  Both mouths, normal head, closed  Material (Main Unit)  Brass  Valve type  Closed type  Type of Connection  Coupler connection 
    Rating:
    91%
    from S$12.99
    Min. 2 days
  16. Air bar gauge
    MonotaRO Air bar gauge
    For measuring tire pressure of automobiles, buses, and trucks. Since it has both mouths, it can also be used for double tires. * Do not use for anything other than its intended purpose.
    Mass (g)  160  Minimum Scale (kPa)  20  Overall Length (mm)  288  Measuring Range (kPa)  80~1020  Surface Treatment  Chrome-plated  Material  Pipe / copper / tip / zinc alloy  Accuracy  ±10~20kPa 
    Rating:
    85%
    from S$26.99
    Min. 2 days
  17. Tire Air chuck Grip type
    MonotaRO Tire Air chuck Grip type
    Hose nipple type. If you remove the hose nipple, it will be 1/4 male screw, so you can install a coupler such as 20PF (Nitto Kohki). * Do not use for anything other than its intended purpose.
    Mass (g)  110  Overall Length (mm)  188  Suitable Hose Inner Diameter (Φmm)  Type  Both mouths, normal head, closed  Material (Main Unit)  Brass  Valve type  Closed type 
    Rating:
    86%
    from S$12.99
    Min. 2 days
  18. Digital Depth Gauge
    Shinwa Rules Digital Depth Gauge
    Made of carbon fiber, it is light and does not rust, and does not scratch the object to be measured. It can be used not only for tire grooves but also for various depth measurements. Move the depths bar to turn on the power. Auto power off in about 5 minutes. Since it has a ZERO set switch, compa... Read More
    Storage Temperature (℃)  -10~+60  Repeatability (mm)  0.1  Minimum Reading (mm)  0.1  Measuring Range (mm)  0.1~25  Operating Temperature (℃)  0~40  Overall Length (mm)  112.5  Mass (g)  37.5  Trusco Part No.  408-3300  Storage Humidity (%)  80 or less  Battery Life  About 1 year with normal use  Instrumental Error (mm)  ±0.2 
    Rating:
    80%
    from S$28.99
    Min. 2 days
  19. Air gauge pencil type
    MonotaRO Air gauge pencil type
    For measuring tire pressure. Comes with a clip that is convenient to carry. Tire pressure measurement * Do not use for any other purpose.
    Minimum Scale (kPa)  10  Outer Diameter (Φmm)  10  Overall Length (mm)  144  Mass (g)  18  Measuring Range (kPa)  50~350  Material  Steel, ABS, resin  Accuracy  ±10kPa 
    Rating:
    82%
    from S$4.29
    Min. 2 days
  20. Tire Gauge for High Pressure
    BAL OHASHI Tire Gauge for High Pressure
    With 144mm long arm and double chuck, tire pressure can be measured without worrying about the position of the tire valve. With measurement value holding function. Can be used with double tires. With decompression function. For trucks / passenger cars / motorcycles
    Minimum Scale (kPa)  20  Hose Length (mm)  300  Mass (g)  300  Overall Length (mm)  610  Measuring Range (kPa)  90~1100  Specification  Diaphragm type  Measurement Error  ±20kPa  Main Unit Dimensions (mm)  Φ62.5 
    Rating:
    100%
    from S$39.99
    Min. 2 days
  21. Tire gauge Digital Large screen LED With groove gauge
    MonotaRO Tire gauge Digital Large screen LED With groove gauge
    This product is a convenient tire air gauge that can measure tire pressure and tread (tire groove) depth. Both air pressure and tread can be displayed digitally! With a large screen digital notation and an LED backlight for easy viewing, you can easily check even in dark places. The compact size ... Read More
    Minimum Scale (mm)  0.1  Measuring Range (mm)  0~15.8  Measuring Range (kPa)  25~680  Mass (g)  49 (including batteries)  Minimum Scale (kPa)  Main Unit Dimensions (mm)  88×51×23  Battery  CR2032 x 1 (sold separately)  Accuracy (mm)  ±0.5  Accuracy  ±10.4kPa 
    Rating:
    88%
    from S$21.99
    Min. 2 days
  22. Depth gauge
    IKK Depth gauge
    An instrument that measures the depth of a tire groove. With a plastic bag for storage
    Width (mm)  55  Type  General purpose  Minimum Scale (mm)  Overall Length (mm)  89  Mass (g)  Measuring Range (mm)  0~30  Accuracy  ±1mm 
    Rating:
    72%
    from S$7.99
    Min. 2 days
  23. Clip Chuck
    Asahi Industry Clip Chuck
    For gauge firefly AG-8006
    Specification  Can be released with lever  Overall Length (mm)  50 
    Rating:
    70%
    from S$47.99
    Min. 2 days
  24. Air chuck (compatible with ISO wheel)
    Toyo Kinzoku (Condor) Air chuck (compatible with ISO wheel)
    It can also be used for conventional double tires and aluminum wheels. The mold size is a small specification. The extension pipe is joined straight to the head. The valve mouth and head adhesive surface are tilted at an angle of 10 °. The head assembly of the cap (lid) is an embedded type. Compa... Read More
    Valve type  Closed type 
    Rating:
    100%
    from S$63.99
    Min. 2 days
  25. Air check 3way
    MonotaRO Air check 3way
    A 3-way type air chuck that can be used with English, American, and Presta valves. Road bikes, mountain bikes, bicycles, motorcycles, tires for ordinary cars, etc. * Do not use for anything other than air filling. * Use a compatible chuck for the valve. * Do not use a pressure that exceeds the ma... Read More
    Maximum Operating Pressure (MPa)  Overall Length (mm)  132  Suitable Fluid  Air  Type of Connection  Coupler (PM20)  Surface Treatment  Plating treatment 
    Rating:
    64%
    from S$24.99
    Min. 2 days
  26. Inflator gauge (1200kpa)
    TECH Inflator gauge (1200kpa)
    Measuring Range (kPa)  0~1200  Minimum Scale (kPa)  10  Overall Length (mm)  270  Hose Length (mm)  About 1055  Type  Clip chuck  Included Accessories  NPT1 / 4 (20PM) coupler: 1 piece 
    Rating:
    88%
    from S$99.90
    Min. 2 days
  27. Small bore straight chuck
    Asahi Industry Small bore straight chuck
    Ideal for aluminum wheels
    Tip Diameter (mm)  12  Overall Length (mm)  70  Type of Connection  G1 / 4 external thread  Valve type  Open type  Suitable for  Single tire 
    Rating:
    100%
    from S$49.99
    Min. 2 days
  28. Air chuck (Fiara 8)
    TIPTOP Air chuck (Fiara 8)
    It is an open type hand-held clip chuck. For release clip chuck replacement, etc.
    Mass (g)  100  Overall Length (mm)  34  Type of Connection  Hose connection  Type  Open  Valve type  Open type 
    Rating:
    85%
    from S$7.99
    Min. 2 days
  29. Tire gauge with pressure increase / decrease function
    SIGNET Tire gauge with pressure increase / decrease function
    Large, easy-to-read 3-inch large dial. Tire pressure can be measured, increased or decreased by simple lever operation. Uses a double chuck that can measure tire pressure for passenger cars and trucks. (Small diameter double chuck that can measure even in narrow places such as aluminum wheels) Us... Read More
    Measuring Range (kPa)  0~1200  Minimum Scale (kPa)  10  Measurement Error  Within ± 10kPa 
    Rating:
    80%
    from S$269.90
    Min. 2 days
  30. Michelin dyne gauge air chuck
    MICHELIN Michelin dyne gauge air chuck
    Suitable Model  3803  Specification  Open type  Jagged Hose Nipple, Outer Dia. (Φmm)  7.8  Overall Length (mm)  35 
    Rating:
    53%
    from S$7.39
    Min. 2 days
  31. Tire gauge Analog type 360 ° rotating head
    BAL OHASHI Tire gauge Analog type 360 ° rotating head
    With measured value holding function With decompression / one-touch reset button With valve core driver
    Minimum Scale (kPa)  10  Mass (g)  100  Measuring Range (kPa)  30~500  Head Length (mm)  61  Accuracy (%)  ±5 
    Rating:
    71%
    from S$19.99
    Min. 2 days
  32. Tire air chuck grip type
    MonotaRO Tire air chuck grip type
    * The nipple cannot be removed.
    Maximum Operating Pressure (Compressed Air) (MPa)  1.2  Hose Outer Diameter (Φmm)  10  Mass (g)  140  Overall Length (mm)  270  Dimensions, Diameter x Thickness (Φmm x mm)  54×28  Suitable Hose Inner Diameter (Φmm)  Type  Both mouths, normal head, closed  Valve type  Closed type 
    Rating:
    62%
    from S$23.99
    Min. 2 days
  33. Air inflator with pressurizing / decompressing meter
    KINKI FACTORY Air inflator with pressurizing / decompressing meter
    Pressurization and decompression of the air inside the tire can be operated only with the lever, and the internal pressure can be finely adjusted with the meter. It can measure from 100 to 1200 KPa with a Φ80 mm meter. The meter is protected by rubber. Comes with a clip ring. Lightweight and stur... Read More
    Minimum Scale (kPa)  10  Measuring Range (kPa)  100~1200  Hose Length (mm)  600  Applicable tire valve  American style  Type  Double tire compatible  Material  Plastic resin, brass, iron, rubber, etc.  Applicable tire size  Single / double tire  Measuring Accuracy (%)  ±5 
    Rating:
    100%
    from S$179.90
    Min. 2 days
  34. Air chuck combined type
    SUN UP Air chuck combined type
    Can be used for passenger car and bicycle (English style) tires
    Valve type  Closed type  Type  T type / close  Type of Connection  Plug for coupler  Overall Length (mm)  132 
    Rating:
    83%
    from S$19.99
    Min. 2 days
  35. Air Chuck Washer, Hands-Free Type
    Toyo Kinzoku (Condor) Air Chuck Washer, Hands-Free Type
    Replacement packing for air chuck 58/59
    Type of Connection  Mass (g)  0.2  Suitable for  Air chuck 59-BC, 59-GC 
    Rating:
    67%
    from S$13.99
    Min. 2 days
  36. 3WAY air chuck
    EARTH MAN 3WAY air chuck
    No need for troublesome chuck replacement Plug specifications that can be connected to the air hose with one touch Compatible with 3 types of valves: French, English, and American For road bikes, mountain bikes, general bicycles, motorcycles, ordinary cars
    Material (Main Unit)  (Head) Zinc alloy, (Plug) Steel  Maximum Operating Pressure (MPa)  Overall Length (mm)  52  Type of Connection  Coupler connection 
    Rating:
    82%
    from S$25.99
    Min. 2 days
  37. Large car new ISO compliant tire gauge
    IKK Large car new ISO compliant tire gauge
    Measuring Range (kPa)  100~1100  Minimum Scale (kPa)  20  Chuck (mm)  27  Type  Standard double  Accuracy  ±20Kpa 
    Rating:
    80%
    from S$63.99
    Min. 2 days
  38. Air chuck (open type / slim double-ended head)
    IZUMI Air chuck (open type / slim double-ended head)
    The tip has a slim shape, and the head shape can be used as a valve for deep places. Air can be filled into the air valve from both ports. The production, processing, and assembly of each part are all domestically manufactured products, so you can use it with confidence in terms of quality and du... Read More
    Valve type  Open type 
    Rating:
    53%
    from S$26.99
    Min. 2 days
  39. Digital Air Pressure Gauge (with LED Light)
    BeHAUS Digital Air Pressure Gauge (with LED Light)
    Accurate air pressure management improves fuel efficiency Digital display makes it easy to read tire pressure values LED light With LCD backlight function With slide bar for measuring tire groove depth (measurement is possible from 0 to 10 mm) * Measurement of tire groove depth is a simple functi... Read More
    Applicable Temperature Range  -20~50℃  Measurable Pressure Range (kPa)  0~900  Included Accessories  3 LR44 button batteries (test battery)  Minimum Unit of Display  5kPa  Battery Life  Pressure measurement about 5000 times 
    Rating:
    78%
    from S$26.99
    Min. 2 days
  40. Air chuck
    KINKI FACTORY Air chuck
    Tire air filling equipment Please use it for injecting air for automobiles. * For air only.
    Size  1/4  Type of Connection  1/4 external thread  Overall Length (mm)  155  Trusco Part No.  805-0728  Mass (g)  91  Material  Aluminum, brass, rubber  Valve type  Closed type  Suitable Fluid  Compressed air  Specification  G1 / 4 for cars 
    Rating:
    100%
    from S$26.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 415

Set Ascending Direction