Tire & Wheel Parts
Other Related Pages
- MonotaRO Snap-In Tire Valve Polycap Type with Heat-Resistant Core And PackingIt is a high-quality product supervised by European manufacturers. For tire valve replacement. Valve core with operating temperature of -54 to 140 degrees. With packing to prevent air leakage. For passenger cars * Do not use for anything other than its intended purpose.Material Rubber Operating Temperature Range (℃) -54~140 Body Diameter (Φmm) 19/15 Maximum Operating Pressure (kPa) About 450
- KYO-EI Lug Nut Compact 1pcs bagNuts protruding from the fender are illegal (Road Transport Vehicle Law) It is shorter than the conventional nut (4 mm compared to the manufacturer) and is hard to stick out from the wheel surface. Makes the wheel look even more beautiful (also has a dress-up effect) * Do not install if the nut s... Read MoreType Bag Taper 60° RoHS directive (corresponding to 10 substances) Correspondence
- KYO-EI MONOLITH T1 / 06 12X1.25 Replacement parts separatelySize M12×P1.25 Type Through nut RoHS directive (corresponding to 10 substances) Correspondencefrom S$13.99Min. 6 days
- MonotaRO Snap-in tire valveIt is a high-quality product supervised by European manufacturers. For tire valve replacement. The operating temperature of the valve core is a general core of -20 to 100 degrees. For passenger cars * Packing is not attached to the air valve cap.Material Rubber Type General core (No.9100) Operating Temperature Range (℃) -20~100 Body Diameter (Φmm) 19/15
- MonotaRO Lead-free iron paste weight in increments of 5 / 10gOriginal pack of Hatco weights. It is a lead-free and environmentally friendly product. Uses strong butyl black tape. For passenger cars. * The mass does not change, but the specifications and shape may differ from the photos. * Do not use for anything other than balance weights. * Depending on t... Read MoreMaterial Iron Type 5/10g increments Surface Treatment Chrome plating Mass (per Piece) 60g RoHS directive (corresponding to 10 substances) Correspondence
- PACIFIC Snap-In Valve (General Core)The most commonly used snap-in valve for tubeless tires. When inserted into the rim hole and attached, the elasticity of the rubber causes the sealing surface and lip to adhere tightly to the rim hole and retain the air inside the tire. Packing is not included.Material Rubber Type General core Maximum Operating Pressure (kPa) 450
- MARUENU Iron sticking weight 5g × 1000pcsHigh quality iron balance weight. Uses strong double-sided tape and comes in a roll-type plastic case for neat storage. Not only silver color but also black color is available. Certified by overseas automobile manufacturers. Salt spray test 1,000 hours High corrosion resistance test passed ・ Zin... Read MoreMaterial Salt and corrosion resistant steel Type 5g increments
- MonotaRO Wheel nut (cap nut)It is a bag type wheel nut. Since it is chrome-plated, it does not rust easily and is durable. For replacing wheel nuts * In winter (especially in snowy countries), calcium chloride is sprayed on the road surface to prevent freezing, which makes it easier to rust. It is important to wash with wat... Read MoreMaterial Steel Shape 60 ° taper Type Bag type Surface Treatment Chrome-plated
- TIPTOP Snap-In ValveFor tire valve replacement. * Packing is not included with the air valve cap.Material Rubber Type General core Body Diameter (Φmm) 19/15
- MonotaRO Balancing Weight for Steel WheelsOriginal pack of Hatco weights. For steel wheels. For passenger cars. * The mass does not change, but the specifications and shape may differ from the photos. * Please do not use other than the balance weight.Material Lead
- TECH Heat-resistant core valveThis product uses a poly cap with packing.Material Rubber Maximum Operating Pressure (kPa) 450
- MonotaRO Snap-in tire valve with heat-resistant coreIt is a high-quality product supervised by European manufacturers. For tire valve replacement. Valve core with operating temperature of -54 to 140 degrees. For passenger cars * Packing is not attached to the air valve cap.Material Rubber Type Heat resistant core (No.9200) Operating Temperature Range (℃) -54~140 Body Diameter (Φmm) 19/15 Maximum Operating Pressure (kPa) About 450
- TIPTOP Cap NutMaterial Steel Type Bag Surface Treatment Chrome-plated
- MonotaRO Pasting weight in increments of 5 / 10gOriginal pack of Hatco weights. Uses strong butyl black tape. For passenger cars. *The weight does not change, but the specifications and shape may differ from the photo. *Please do not use other than the balance weight. *HK may be stamped depending on the lot, but it will be the same product.Material Lead Type 5/10g increments
- TIPTOP Iron pasting weight in 5g incrementsMaterial Iron Type 5g increments
- YAMATE METAL For driven weight steel wheelsThis type is generally used for steel wheels of passenger cars.Suitable for For steel wheels Material Lead
- YAMATE METAL Paste weightIt is a product that considers environmental issues and economic efficiency.Material Lead Type of Tape Double sided tape black
- PACIFIC Snap-In Valve (4 Pieces)The most commonly used snap-in valve for tubeless tires. When inserted into the rim hole and attached, the elasticity of the rubber causes the sealing surface and lip to adhere tightly to the rim hole and retain the air inside the tire. * Packing is attached only to TR-413AC-4.Material Rubber Type General core Maximum Operating Pressure (kPa) 450
- YAMATE METAL Balance Weight Attachment for Steel WheelThis type is generally used for steel wheels of passenger cars.Suitable for For steel wheels Material Lead
- TECH Short nutStrong against rust with three-layer plating.Material Steel Color Silver Type Bag Surface Treatment Chrome Taper 60°
- MonotaRO Cap nut shortShort type bag type wheel nut. It is chrome-plated so it does not rust easily and is durable. Since it is shorter than the conventional wheel nut, it has a shape that does not easily protrude from the wheel surface. For replacing wheel nuts * Do not install if the nut screw is not tightened by 10... Read MoreMaterial Steel Shape 60 ° taper Type Bag type Surface Treatment Chrome-plated
- TIPTOP Clamp-in valve (inner tightening / straight type)Internally tightened straight type air valve for tubeless tires that is ideal for aluminum wheels. Please check the rim hole and wheel shape of the wheel before selecting. For passenger cars
- MonotaRO Driving weight Small amount for steel wheels* Do not use for anything other than its intended purpose.Material Lead
- TIPTOP GrommetGeneral-purpose packing for clamp-in valves. Check that the shape is the same as the current packing, and check that there is no air leakage after mounting.Specification PC
- ALLIGATOR Plastic Valve CapsFor passenger cars and trucksMaterial plastic Body Diameter (Φmm) 10.5/9.5
- MonotaRO Driving weight for Toyota Nissan original aluminum wheelOriginal pack of Hatco weights. For aluminum wheels. For passenger cars. * The mass does not change, but the specifications and shape may differ from the photos. * Please do not use other than the balance weight.Material Lead
- BRIDGESTONE Cap Nut (AX-LUG NUTS Black Type)Material Steel Color Black Type Bag Surface Treatment Chrome-plated Taper 60
- BRIDGESTONE 19HEX Cap nut with cap (AX-LUG NUTS UMBRELLA TYPE)Material Steel Shape With collar Color Silver Type Bag Surface Treatment Chrome-plated
- Toho Kogyo Iron pasting weight in 5/10g incrementsThere is no doubt about the quality because it is a weight maker that uses genuine products from many automobile manufacturers!Material Iron Type 5/10g increments Surface Treatment Chromate plating
- TIPTOP Clamp-in valve (External tightening / straight / vent type)For passenger cars
- MonotaRO Driving weight Toyota / Nissan For genuine aluminum wheel Small amountFor aluminum wheels. For passenger cars. * Do not use for anything other than its intended purpose.Material Lead
- YAMATE METAL For driving weight aluminum wheelThis type is generally used for Toyota cars and genuine wheels.Material Lead
- TECH Cap nutStrong against rust with three-layer plating.Material Steel Color Silver Type Bag Surface Treatment Chrome
- MonotaRO Pasting weight 5 / 10g incrementsOriginal pack of Hatco weights. Uses strong butyl black tape. * Do not use for anything other than its intended purpose. * Depending on the lot, there is an HK stamp, but it will be the same product.Material Lead Type 5/10g increments
- TIPTOP Wheel nut (with bag and brim)Since the socket is pressed in a circular shape with the brim, the socket that does not easily bite into the wheel stops at the brim, so you do not push the socket too much and hit the wheel.Material Steel Teeth Spacing 1.5 Surface Treatment Chrome-plated
- YIJ Iron plate weight in increments of 5Specification 60g(5g×12) Material Iron Type 5g increments
- TIPTOP Valve coreThe valve core mounted inside the valve acts as a valve and allows air to flow in and out.
- ALLIGATOR Valve coreThe core is at the heart of the valve, and the cause of tire air leaks is mostly in the core. made in Germany. ISO 16949 certification.Tightening torque (Ncm) 25-30