All Category

Hub Rings

Other Related Pages

View : Grid List
Filter

14 Item(s)

Set Ascending Direction
  1. Outer Diameter Φ73 (Light Alloy) Hub Centric Ring with Flange
    KYO-EI Outer Diameter Φ73 (Light Alloy) Hub Centric Ring with Flange
    Recommended for wheels with a straight center bore.
    Height (mm)  10  Outer Diameter (Φmm)  73  Flange Diameter (Φmm)  76  Material / Finish  Aluminum / Gold anodized 
    Rating:
    97%
    from S$25.99
    Min. 2 days
  2. Bimecc Outer Diameter Φ75 Hub Ring
    KYO-EI Bimecc Outer Diameter Φ75 Hub Ring
    Bimecc Outer diameter 75Φ hub centric ring. Suitable for after-aluminum wheels with center hole 75Φ. It fills the gap between the wheel and the vehicle and prevents the steering wheel from shaking during high-speed driving. * Installation may be difficult due to dirt on the vehicle hub and wheels... Read More
    Height (mm)  10  Outer Diameter (Φmm)  75 
    Rating:
    86%
    from S$12.99
    Min. 2 days
  3. Outer Diameter 67 (Light Alloy) Flange HUB CENTRIC RING
    KYO-EI Outer Diameter 67 (Light Alloy) Flange HUB CENTRIC RING
    * Because it is a highly versatile product, there are rare wheels that do not fit.
    Height (mm)  10  Material / Finish  Aluminum / Gold anodized 
    Rating:
    92%
    from S$25.99
    Min. 2 days
  4. Hub ring with collar (Hub ring P type)
    KYO-EI Hub ring with collar (Hub ring P type)
    Non-genuine after-parts aluminum wheels have a large hub diameter to increase versatility. There is a gap between the genuine hub diameter and the wheel, and if the gap is opened, the load on the vehicle will be applied only to the hub bolt, which is dangerous. In addition, the taper of the nut (... Read More
    RoHS directive (corresponding to 10 substances)  Height (mm)  11  Material  Zinc die casting 
    Rating:
    77%
    from S$9.29
    Min. 2 days
  5. Hub ring with outer diameter Φ66.5 brim
    KYO-EI Hub ring with outer diameter Φ66.5 brim
    RoHS directive (corresponding to 10 substances)  Height (mm)  10  Inner Diameter (Φmm)  57  Outer Diameter (Φmm)  66.5  Outer Dia. x Inner Dia. (Φmm)  66.5×57 
    from S$9.89
    Min. 7 days
  6. Bimecc hub ring with outer diameter Φ74.1 flange
    KYO-EI Bimecc hub ring with outer diameter Φ74.1 flange
    * Some wheels match the genuine hub diameter. Please check the wheels when purchasing. * When installing genuine wheels (including spare tire wheels), be sure to remove the hub centric ring from the vehicle body. * Installation may be difficult due to dirt on the vehicle hub and wheels. Before in... Read More
    RoHS directive (corresponding to 10 substances)  Height (mm)  10  Inner Diameter (Φmm)  72.6  Outer Diameter (Φmm)  74.1  Outer Dia. x Inner Dia. (Φmm)  74.1×72.6 
    from S$14.99
    Min. 5 days
  7. Outer diameter Φ67 Resin brim hub ring
    MARUEMU (Automobile Supplies) Outer diameter Φ67 Resin brim hub ring
    Suitable for external aluminum wheels with center hole 67Φmm. External aluminum wheels have a larger hub diameter than genuine aluminum wheels in order to increase versatility. This product is a part to fill the gap between the hub and the center hole of the wheel when it is replaced with an alum... Read More
    RoHS directive (corresponding to 10 substances)  Height (mm)  10  Outer Diameter (Φmm)  67  Flange Diameter (Φmm)  69.5  Material  Polyamide resin 
    from S$129.90
    Min. 6 days
  8. Outer diameter Φ73 Hub ring with resin brim
    MARUEMU (Automobile Supplies) Outer diameter Φ73 Hub ring with resin brim
    Suitable for external aluminum wheels with center hole 73Φmm. External aluminum wheels have a larger hub diameter than genuine aluminum wheels in order to increase versatility. This product is a part to fill the gap between the hub and the center hole of the wheel when it is replaced with an alum... Read More
    RoHS directive (corresponding to 10 substances)  Height (mm)  10  Outer Diameter (Φmm)  73  Flange Diameter (Φmm)  75.5  Material  Polyamide resin 
    from S$129.90
    Min. 6 days
  9. Wheel Spacer
    DAIJI INDUSTRY (Meltec) Wheel Spacer
    Transform into a stylish suspension. Wheel spacer * Be sure to work on a flat surface. * After installing the wheel spacer and traveling about 100km, be sure to retighten with a torque wrench to the proper torque. * Please note that we are not responsible for any accidents or damages caused by mi... Read More
    Outer Diameter (Φmm)  About 149  Inner Diameter (Φmm)  About 78  Material  Aluminum 
    from S$22.99
    Min. 2 days
  10. Storage pocket  With USB port
    KASHIMURA Storage pocket With USB port
    Rechargeable smartphone storage pocket Two smartphone tablets with USB charging port can be charged at the same time * Warranty is 6 months from the time of purchase. * Please read the instruction manual carefully and install and use the product correctly. * If the cord is bent strongly or used i... Read More
    Cable Length (cm)  100(USB)  Dimensions, Width W x Height H x Depth D (mm)  150×42×109  Mass (g)  220  Dimensions (Width W x Depth D) (mm)  96 x 30 (storable size)  Material (Main Unit)  ABS 
    from S$23.99
    Min. 6 days
  11. Wheel spacer
    DAIJI INDUSTRY (Meltec) Wheel spacer
    Transform into a stylish style. Wheel spacer * Before using this product, read the precautions and installation method carefully and fully understand it before use. Precautions for use and installation method include explanations of important matters. If you do not follow the instructions, it may... Read More
    Outer Dia. x Inner Dia. (Φmm)  149×78  Length (mm)  16  Width (mm)  177  Height (mm)  220  Material  Aluminum  Feature  PCD:100-114.3 
    Rating:
    100%
    Discontinued
  12. Hub cent ring made of aluminum
    KYO-EI Hub cent ring made of aluminum
    Fills the gap between the wheel and hub to prevent blurring during high-speed driving !! Recommended when replacing non-genuine aluminum wheels !! The color is a gun metallic alumite finish !! * When installing genuine wheels (including spare tire wheels), be sure to remove the hub cent ring from... Read More
    Material  Aluminum  Height (mm)  Outer Diameter (Φmm)  73 
    Rating:
    100%
    Discontinued
  13. Daikei Adjust Spacer Momo
    Daikei Daikei Adjust Spacer Momo
    Discontinued
  14. Hub cent ring with collar Zinc
    KYO-EI Hub cent ring with collar Zinc
    Fills the gap between the wheel and hub to prevent blurring during high-speed driving !! Recommended when replacing non-genuine aluminum wheels !! The color is a gun metallic alumite finish !! * When installing genuine wheels (including spare tire wheels), be sure to remove the hub set ring from ... Read More
    Height (mm)  11  Outer Diameter (Φmm)  67  Material  Zinc 
    Discontinued
View : Grid List
Filter

14 Item(s)

Set Ascending Direction