Tire Racks & Covers
Tire racks and tire covers are seat covers that cover racks and tires for storing automobile tires for curing. Racks and covers can store 4 tires. The tire rack is made of stainless steel and other rust-free pipes, and is an assembly type that does not require screwing. The tire cover is made of polyester and can be stored so that it does not affect the performance of the tire, such as dustproof, waterproof, and light-shielding properties. Tire carry is a combination of tire storage and mobility, and it is possible for a single woman to carry a tire with it loaded.
- MonotaRO Tire rack With cover and castersTires can be stored in two stages, and the stored tires can be stored with a special cover. Easy to move with 4 casters (2 with stoppers). For storing tires that are not normally used. * Do not use for any other purpose. * Tires are not included.Material Body: Steel, Cover: Polyester
- IRIS OHYAMA Tire coverFluorine water repellent finish and silver coating protects tires from ultraviolet rays, rainwater, snow, dust, etc. Can store 4 tires.Material Polyester Color Silver
- unicar industries Tire Storage CoverRain resistant silver coating. Uses ox, a thick woven fabric that is resistant to ultraviolet rays. With side zipper that is easy to put on and take off. Protect your tires from dirty air. * It is not completely waterproof, so please avoid using it in a place exposed to direct rain. * If the fabr... Read MoreMaterial Polyester Number of Storage (pieces) 4
- IRIS OHYAMA Tire Rack Cover (With Weathering Agent)A perfect cover for iris tire racks (KTL series). A weatherproof cover that protects tires that are often stored outdoors, such as on the balcony or in a corner of the garden, from rain, wind, and sunlight. With a one-touch string stopper that suppresses fluttering at the hem, it firmly protects ... Read MoreMaterial Polyethylene Color Silver
- IRIS OHYAMA With tire rack coverA tire rack that is self-contained and does not require screws and is easy to assemble. Comes with a cover to prevent tire deterioration due to ultraviolet rays and stains due to dust.
- YOTORIYAMA Tire coverThe best tire cover for painting is made of cloth that does not scatter the paint mist once it has adhered. * You cannot choose the color of the cloth. Subject to change without notice.
- DAIJI INDUSTRY (Meltec) Tire coverProtects tires from deterioration due to ultraviolet rays, rain, snow, dust, etc. The polyester used as the material has almost the same strength even when exposed to sunlight for a long time. In addition, it hardly expands or contracts or loses its shape, and is resistant to wetting and rubbing.... Read MoreIncluded Accessories With tire position confirmation seal Specification With string and cord lock Material Polyester
- MonotaRO 4 tire coversGreat value set with 4 pieces! Tires can be stored as they are. It protects against rain, dust and dirt, and has a handle so you can carry it without getting your hands or clothes dirty. For storing and storing tires * Do not use for any other purpose. * Supported sizes are for reference only, an... Read MoreMaterial Polyester Color Black Suitable Size R13,R14,R15,R16
- YAC Tire storage clear coverOne storage type. Can be stored separately one by one. You can easily carry it with the cover on. Spacious size for a wide range of vehicle models. With positioning sticker.
- IRIS OHYAMA Tire rackA tire rack that is self-contained and does not require screws and is easy to assemble.
- AIMEDIA Tire storage coverPrevention of deterioration by ultraviolet rays! For sun protection, dust protection, and storage of studless tires. Stores 4 tires for ordinary cars UV cut rate 90% or moreMass (g) About 135
- OHTSUKA BRUSH MFG. Tire coverVarious car-specific covers that do not stain the inside or other parts of the car during vehicle sheet metal or paintingMaterial Polyethylene / corona treatment
- IRIS OHYAMA Tire rack cover CV typeFluorine water repellent finish and silver coating protects tires from ultraviolet rays, rainwater, snow, dust, etc. Comes with a one-touch strap to prevent fluttering at the hem.Material Polyester Color Silver
- IRIS OHYAMA Stainless tire rack (with cover)A tire rack that is self-contained and does not require screws and is easy to assemble. It is a durable and rust-resistant stainless steel pipe specification. Comes with a cover to prevent tire deterioration due to ultraviolet rays and stains due to dust.Color Blackfrom S$159.90Min. 2 days
- IRIS OHYAMA Stainless Steel Tire RackAn easy-to-assemble tire rack that is self-contained and does not require screws. It is a durable and rust-resistant stainless steel pipe specification.Color Black
- ARADEN Tire storage coverHeat seal processing that does not leak water !!Material Polyethylene Color Gray Number of Storage (pieces) 4
- TRUSCO Tire receiver set for M3The tire receiving pipe has a 65 mm pitch, and the mounting width can be adjusted in 4 steps. *The main unit shelf frame is sold separately. Please note that this product is only a dedicated shelf bracket and receiving pipe.Material Steel, surface treatment: powder coating Color Neo gray Type For M3from S$199.90Min. 3 days
- MIYACO HYDRAULIC BRAKE MFG. Compress FitThis idea was unlikely and not! "Easy packing for tire storage" Easy speed packing Prevents odors and stains and can be placed anywhere! Gently protects the wheel, which suppresses tire deterioration. Prevents wheel corrosion such as rust and mold. It can be used repeatedly, and it can ... Read MoreMaterial [Seat] LLDPE, ONY [Valve Slider] PPfrom S$86.99Min. 4 days
- Shinko Tire PalletPrevents tires from being placed directly! / Convenient for storing tires on the balcony or garageMaterial PP・PE Color Black
- CAPStyle tire coverProtect tires from UV rays, dust, rain, and snow A convenient cover for off-season tires. Protects tires from UV rays, dust, rain, and snow, and prevents deterioration. No zipper, with drawstring.Material Polyesterfrom S$18.99Min. 9 days
- BAL OHASHI Tire Protective CoverComes with a zipper for easy putting on and taking off. Comes with a string stopper to prevent flapping of the cover. Uses high-grade thick fabric with excellent durability.
- BAL OHASHI Tire DollyConvenient for tire replacement and storage! After work, it can be stored with the tires on it. Safe even during storage with casters (2 wheels) with stoppers. Tires can be stacked flat and stored compactly. Tire replacement and storage * Do not use for any purpose other than the product itself. ... Read MoreSpecification Loading: up to 4 tires Material PP Type brush
- LUGS Telescopic Movable Tire Rack with CastersTelescopic movable tire rack A tire rack that can be expanded and contracted according to the tire size and is easy to move with casters. Since the width can be expanded and contracted, it is compatible with a wide range of vehicle types such as light cars, minivans, SUVs, etc. It is easy to move... Read MoreMaterial PP, steel (powder coating), rubberfrom S$169.90Min. 10 days
- BONFORM Tire Storage Cover Tire Protect STDProtects tires that tend to hurt from rain, wind and dust. Cover the tires from above.Color Silver Material (dress material) Polyester
- AIMEDIA tire storage cover4 tires for SUV can be stored. Over 90% UV cut rate. Prevents deterioration due to UV rays. For sun protection, dust protection, and storage of studless tires.Material Body/Polyester, String/Polypropylene Standard for SUVs Number of Storage (pieces) 4 piecesfrom S$19.99Min. 6 days
- Vessel Tire Rack CoverTire rack coverColor Silver RoHS directive (corresponding to 10 substances) Correspondence
- BONFORM Storage Tire Carry BagTire bag S size that can be carried without worrying about dirt. A set of 2 for 1 tire. (* Please purchase 2 sets when storing 4 bottles) With handle! Easy to carry because you can hold it with both hands. Tires can be easily put in and taken out because they open easily. With nut storage bag. Wi... Read MoreColor Silver Material (Main Unit) 100% polyester
- ESCO 650x 800mm Tire cover (flame retardant processing)Material Polyester Mass (g) 280 Suitable Vehicles Light and small passenger carsfrom S$28.99Min. 3 days
- MonotaRO tire dollyWith casters installed, it can be used immediately. Since the two wheels are casters with stoppers, it is safe during storage if the stoppers are used. Stackable for space-saving storage. The hole in the middle can also be used as a tool tray. Tire replacement and storage. *Please do not use it f... Read MoreSpecification Loading: up to 4 tires Material Polypropylene Material (Caster) TPR Caster Diameter (Φmm) 73 Applicable tire size Width 790mm x Height 1200mmfrom S$59.99Min. 2 days
- Vessel Tire Storage CoverTire storage coverColor Silver RoHS directive (corresponding to 10 substances) Correspondencefrom S$14.99Min. 8 days
- BAL OHASHI Tire Protective Cover (Flame Retardant Processing)Reliable and safe with flame-retardant fastener Easy to put on and take off with zipper With string stopper Uses high-grade thick fabric with excellent durability Flame-retardant processing / waterproof / snowproof / dustproof / ultraviolet (UV) cut Prevents tire deterioration! Tire protective co... Read MoreMaterial Polyester Color Silverfrom S$27.99Min. 6 days
- Shinko Tire Pallet (Mail Order)Prevents tires from being placed directly! / Convenient for storing tires on the balcony or garageMaterial PP・PE Color Black
- MonotaRO Disposable Curing Tire CoverRecommended for car sheet metal and tire curing for painting work. For car sheet metal and painting work. For automobile maintenance, sales, exhibition cars, etc. * Please refrain from using the tires for anything other than curing. * This product is disposable, so please do not continue to use i... Read MoreMaterial Polyethylene Color Transparent Applicable tire size (Reference) Up to 16 inchesfrom S$79.99Min. 2 days
- CAPTAIN STAG Tire coverA convenient cover for storing tires.Material Polyester (silver coating)Discontinued
- BONFORM Tire bagDirty tires with handles can be moved and stored as they are. Does not stain clothes. Because it is a thick fabric, it is durable and can be used many times. A tire bag with a hand-held handle that allows you to move easily without getting your hands or clothes dirty. A tire cover that protects p... Read MoreMaterial 100% polyester Color SilverDiscontinued
- BONFORM Tire rack bogie typeWith casters, it is easy to move with a pipe guard that does not damage the tires S to L sizes are suitable dimensions. (Tire width up to 245mm)Specification With tire cover (for 4) Color Silver Suitable Size S-L (for 4)Discontinued
- DAIJI INDUSTRY (Meltec) Assembled Tire RackStores compactly without damaging the tires. Safe design that does not damage important tires! Easy to assemble! Easy to move! With stopper! Float the tires and prevent them from interfering! Vertically placed for compact storage! With a weatherproof cover that protects against deterioration and ... Read MoreSuitable Diameter (Φmm) Up to 690Discontinued
Filter by categories