Tire Puncture Repair Supplies / Chemicals
Tools and chemicals for repairing tire punctures are available. There are vulcanized cements that can be used in various ways, such as tube patches and tire plugs, as well as bead cream that protects the bead and sealing parts and smoothes the tire removal. In addition, there are various types such as liquid buffers and air leak check agents with a wide range of applications, so they can be used according to the application.
Other Related Pages
- TECH Tube Patch (For Tube) (2-Way Tube Repair Material)It is twice as strong as the tube itself. Since there is no step on the edge part, it can be laminated. The flexible and durable rubber prevents the tube from deforming during air injection. When selecting a patch, select a size that can cover 15 mm from any position on the scratch. Can be used f... Read More
- TECH Uniseal Ultra (simultaneous inside and outside)Since the scratches are vulcanized and completely sealed, it prevents the ingress of moisture from the outside and prevents rust on the steel cord. It is a repair material with a reinforced patch, so it reinforces the strength of the tire. By reducing the patch size, the buff surface can be made ... Read MoreSuitable for Passenger cars / trucks
- MonotaRO Tube patchIt can be used when repairing punctures on motorcycle and passenger car tires. Motorcycles / passenger cars * Do not use for any other purpose. Vulcanized cement is required. The dimensions are for reference only, so there may be slight differences. There is no problem even if you use it without ... Read More
- TECH Radial Patch Centec (for Internal Radial)It is now possible to attach it to the center of the scratched part. A radial reinforced cord is inserted inside the patch to reinforce the strength of the tire. TECH's unique compound improves workability by giving flexibility without reducing strength. Minimize patch size to reduce inventor... Read More
- TECH Quill sealNew interior and exterior repair method that does not use a carbide cutter For passenger car radial tires * Be sure to use TECH chemical cement.Applicable wound (Φmm) 6 Patch diameter (Φmm) 50
- TIPTOP Rad Patch (Inner patch for repairing radial tires)Inner patch for radial tire repair. Nylon fiber is contained in the inner surface of the patch as a reinforcing material in the radial direction, and it has excellent durability and is an ideal patch that can be repaired by either natural vulcanization or heat vulcanization. For radial tires * Vu... Read More
- Maruni Industry One patchShutout the puncture of the tube with one powerful sticker! Since it is affixed with cold cloth, it is safe and does not require fire. Since there are no steps on the periphery, the adhesion is perfect. It can also be overlaid. * Vulcanized cement is required.Suitable for Passenger car
- TECH Security coatApply over the edge of the patch to repair the inner liner.Classification of the Hazardous Non-dangerous goods Shape With brush
- MonotaRO Patch for radial / biased tiresRepair inner patch for radial bias tires. Passenger car * Do not use for any other purpose. * Vulcanized cement is required. * Dimensions are guidelines, so some differences may occur.Patch diameter (Φmm) 50 Dimension (Φmm) 55×75 Shank Diameter (Φmm) 7 Nail Hole (mm) MAX6 Suitable for Passenger car
- TIPTOP Universal brush (wooden)A wooden brush that can also be used for applying bead cream. For bead cream applicationOverall Length (cm) 27 Diameter (Φcm) 4.5 Hairy feet (cm) About 6.5 Classification of the Hazardous Non-dangerous goods Material of Bristle Pig hair Shape Short body
- AUG Punk repair agentSince air enters at the same time, it can be repaired on the spot when it is punctured. Automobile tire puncture repair
- TECH All-purpose (Ultra Patch)Internal patch for repairing radial bias tires. Reinforced rubber is used in the center of the patch. Can also be used as a tube patch. For radial bias tires * Vulcanized cement is required.Suitable for Passenger cars / trucks
- MonotaRO Patch For radial tire For inner surface repairA patch for repairing the inner surface of radial tires for passenger cars. Repair a flat tire from the inside. Passenger car * Do not use for any other purpose. * Vulcanized cement is required. * Dimensions are guidelines, so some differences may occur.Dimension (Φmm) 55×75 Suitable for Passenger car Number of Plies 1
- TIPTOP UP patch (internal repair material)The UP patch is a universal patch that can be used for both radial and bias. For radial bias tires * Vulcanized cement is required.
- Maruni Industry Tire patch GNRThe patch contains a strong nylon cord and a specially formulated high quality rubber. The end of the cord ply is specially reinforced so that the patch can be used even under harsh conditions. Has strong adhesive strength. For radial tires * Package and call number are being changed at any time ... Read More
- TECH Spray bufferClean the buff surface, clean the surface to which the weight is attached, and easily remove the seal after peeling. * Some imported tires may not be available.Classification of the Hazardous Non-dangerous goods Specification Spray
- TIPTOP Mini combination (Simultaneous repair material inside and outside)Since the inside and outside are repaired at the same time, workability is good and safety is excellent. Since the stem part and patch are manufactured in an integrated manner, the stem part and patch surface are hard to cut, making it a durable and highly safe repair material. For radial bias ti... Read MoreSuitable for Passenger cars / trucks
- TIPTOP Tube patchThree-layer structure with built-in reinforced rubber. Large adhesive area due to embossing. Flower edge that is strong against expansion and contraction. * Vulcanized cement is required.
- Maruni Industry Plug patchSince the plug and patch are integrated, work efficiency is good and complete repair is possible. It can be used for scratch holes with an angle of up to around 20 ° C with respect to the tire tread part. It can be used for both radial tires and bias tires. Tubeless tire inner surface repair mate... Read MoreSpecification With wire
- Maruni Industry Tire patch GUTIt can be used for both radial bias. With no cord, it fits all types of tires and is easy to repair. For radial bias tires * Vulcanized cement is required.Suitable for Passenger cars / trucks
- Safety Seal Sea leak (air leak check liquid)You can easily find punctures that are difficult to understand.Recommended Dilution Ratio 6-7 times Classification of the Hazardous Non-dangerous goods
- TECH Air Leak CheckIdeal for finding air leaks and punctures between the foil and bead.Recommended Dilution Ratio 7-8 times Classification of the Hazardous Non-dangerous goods
- TECH Uniseal StemFor filling scratches on bias radial tires. Cut the protruding part on the inner surface of the tire and apply a patch to deal with angled scratches. For radial bias tires * Vulcanized cement is required.Suitable for Passenger cars / trucks
- TIPTOP Talcan powderAfter repairing the tube, apply it to the patch surface to reduce wear on the tire and tube.Classification of the Hazardous Non-dangerous goods
- TIPTOP Universal brush (plastic)A plastic handle brush that can also be used for applying bead cream. For bead cream applicationOverall Length (cm) 25.5 Diameter (Φcm) 4.5 Hairy feet (cm) About 65 Classification of the Hazardous Non-dangerous goods Material of Bristle Pig hair Shape Short body
- TECH Radial seal (internal and external simultaneous repair material)A radial cord is inserted inside the patch to reinforce the strength of the tire. Work can be done efficiently because the flexibility is increased without reducing the strength. Large scratches that require baking repair can be repaired easily and in a short time. * Vulcanized cement is required.Suitable for truck
- Maruni Industry Tire patch GBTThe end of the cord ply is specially reinforced so the patch has stronger adhesion even under harsh conditions. For bias tires * Vulcanized cement is required.Suitable for Passenger cars / trucks
- TIPTOP RemastemWith radial bias tubeless tube Can be used for almighty tire repair. For separate repair, it can be inserted into the tread surface at any angle and the UP patch is used to seal the air. For radial bias tires * Vulcanized cement is required.Suitable for Passenger cars / trucks
- Maruni Industry Sealiner 200ML V-138Classification of the Hazardous Non-dangerous goodsfrom S$33.99Min. 2 days
- TECH BP bias patchA biased cord is inserted inside the patch to reinforce the strength of the tire. We succeeded in reducing the thickness of the patch with our unique code arrangement. Work can be done efficiently because the flexibility is increased without reducing the strength. Since it can be hot vulcanized, ... Read Morefrom S$54.99Min. 2 days
- SOFT99 Corporation Wheel gall scratchesA newly developed ultra-thin paint sheet of only 0.08 mm that can be easily made inconspicuous by simply sticking it directly on the scratches created by rubbing it against a curb. Since it uses a silver color that is familiar to many genuine wheels, it hides scratches without any discomfort. Sin... Read MoreThickness (mm) 0.08 Sheet Size (mm) 80×150 Classification of the Hazardous Non-dangerous goods
- NISHINO Nishino PatchCold and hot all-purpose type! Since the center (vinyl on the back) has a slit, workability is good and repairs can be done easily and quickly. Can be pasted inside the tire! Suitable for plugs and patches! Safety is guaranteed by the mark that clearly indicates the tolerance in the center. It ha... Read Morefrom S$45.99Min. 2 days
- TIPTOP PN patch (inner patch for bias tire repair)Bias tire repair inner patch. For bias tires * Vulcanized cement is required.from S$49.99Min. 2 days
- NISHINO Plug patch* The plug patch (mini) uses a drill (S), and a guide pipe (flat) is required for both.from S$77.99Min. 8 days
- Maruni Industry StemIt is reliable and complete because it repairs punctures on steel radial tires both inside and outside. Since it is a separate method used in combination with a tire patch, it is possible to reliably repair scratches on the name. Super Valquan G (sold separately) vulcanizes the Maruni stem and ti... Read Morefrom S$57.99Min. 7 days
- Testo Buffer pH 7Trusco Part No. 820-6940 Set Contents Buffer solution Classification of the Hazardous Non-dangerous goodsfrom S$49.99Min. 7 days
Filter by categories