All Category

Automotive Replacement Parts

The automobile repair parts category includes many repair parts, including regular replacement parts that are required during vehicle inspections. It is said that there are 20,000 to 30,000 auto parts per vehicle, and the parts used vary depending on the manufacturer, car type, car type, etc. There are many parts that are more suitable for the vehicle type and model, and it is necessary to check them in advance. Also included here are injector cleaning services and construction machine parts. In addition, we handle rebuilt parts made from used parts.
View : Grid List
Filter

Items 1 - 40 of 21159

Set Ascending Direction
  1. Oil Filter
    MonotaRO Oil Filter
    Filtration of impurities such as sludge, carbon and metal powder in engine oil. * When installing, please do the installation work straight to the installation part of the current car. If you install it diagonally, the screw may stop in the middle and cause an oil leak. *SZO-10 and SZO-10N are th... Read More
    Rating:
    92%
    from S$4.59
    Min. 2 days
  2. Graphite Wiper Blade with Protective Cover
    MonotaRO Graphite Wiper Blade with Protective Cover
    The high-performance graphite coat resists chattering, wipes off smoothly, and has a long-lasting effect. In addition, the leaf spring part is also made of stainless steel, making it more resistant to rust. It is designed to ensure a clear view and is compatible with water-repellent glass. Comes ... Read More
    Type of Connection  U clip (9x3)  Suitable Model  Right-hand drive only 
    Rating:
    89%
    from S$4.59
    Min. 2 days
  3. Spark Plug (B ~)
    NGK Spark Plug (B ~)
    Standard plug (plug for new car assembly) * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually.
    Rating:
    95%
    from S$4.49
    Min. 2 days
  4. Air Filter
    MonotaRO Air Filter
    *Even if it is the same car model, the type differs depending on the model and year, so please check the "genuine part number". *Please be sure to check the compatible product from the parts search before purchasing.
    Rating:
    90%
    from S$8.79
    Min. 2 days
  5. Brake Pad NAO Material
    MonotaRO Brake Pad NAO Material
    This is a high-quality product manufactured by a domestic manufacturer that is used by domestic car manufacturers as a genuine product. The material is non-asbestos and uses NAO material, which is most suitable for domestic vehicles. *However, only the order code: 01080275 is made of low steel in... Read More
    Rating:
    92%
    from S$23.99
    Min. 2 days
  6. Replacement Rubber Water-Repellent Wiper
    MonotaRO Replacement Rubber Water-Repellent Wiper
    It can be used not only for Monotaro brand super water repellent wipers, but also for wipers of various companies. Eliminates chattering, uneven wiping, and streaks! Super water repellent coating with [special silicone rubber] just by operating the wiper. The rubber uses NR, which has excellent o... Read More
    Type  With leaf spring 
    Rating:
    87%
    from S$4.99
    Min. 2 days
  7. Tie Rod End Boot
    OHNO (OHNO RUBBER INDUSTRIAL) Tie Rod End Boot
    Rating:
    95%
    from S$3.49
    Min. 2 days
  8. Wiper Blade
    MonotaRO Wiper Blade
    It is a persistently popular rubber type wiper blade. Uses high quality rubber to achieve high performance and low noise during operation. *Do not use for purposes other than wipers. *We recommend replacement by professional staff such as car maintenance shops and gas station staff. * If there is... Read More
    Material  Standard rubber (refill)  Shape  U clip  Material (Main Unit)  Steel  Suitable Model  Right-hand drive only 
    Rating:
    90%
    from S$3.19
    Min. 2 days
  9. Oil Filter
    Union Sangyo (UNION) Oil Filter
    Cartridge element for automobiles. * Please check the "genuine part number" as the type differs depending on the model and year even if the model is the same.
    Rating:
    90%
    from S$6.59
    Min. 2 days
  10. Brake Pad
    Hitachi Auto Parts & Service Brake Pad
    Introducing new brake pads under the HITACHI brand. As it is a HITACHI brand product, it has a reliable design and quality. It is a product with improved braking ability while suppressing judder and squeal. Brake pads for passenger cars * This product is an important safety part, so be sure to ou... Read More
    Rating:
    69%
    from S$34.99
    Min. 2 days
  11. Wiper Repair
    MonotaRO Wiper Repair
    When the wiper blade is worn out and the drainage becomes poor, polishing with this product will restore the drainage. Since it can be used repeatedly, it is more economical than replacing the wiper blade. The wiper can be used in both dry and wet conditions, but the wet condition is more effecti... Read More
    Material  ABS  Mass (g) 
    Rating:
    78%
    from S$4.19
    Min. 2 days
  12. Air conditioner filter deodorizing and antibacterial specifications
    MonotaRO Air conditioner filter deodorizing and antibacterial specifications
    It is a reliable Japan Quality (Made in Japan). In addition to antibacterial and antifungal, activated carbon that exhibits excellent deodorizing power is used. It also removes unpleasant odors such as cigarettes and exhaust gas. Firmly collects dust and pollen. Keep the inside of the car clean. ... Read More
    Rating:
    90%
    from S$22.99
    Min. 2 days
  13. Rib star belt
    Mitsuboshi Belting Rib star belt
    * When replacing, follow the maintenance manual and be careful not to get engine oil etc. on it.
    Rating:
    95%
    from S$13.99
    Min. 2 days
  14. Brake Pad
    ADVICS (Sumitomo Electric Industries) Brake Pad
    The ADVICS brake pad is a feed pack of the technical capabilities and know-how for developing OEM products for automobile manufacturers to improve safety at a higher level. We have improved the braking performance with high quality and contradictory elements such as effectiveness, fade, wear, squ... Read More
    Rating:
    92%
    from S$34.99
    Min. 2 days
  15. Air conditioner filter
    MonotaRO Air conditioner filter
    Standard filter paper type. High-quality non-woven fabric firmly guards dust, pollen, dust, and particles of micron or larger. For beautification of air conditioning in the car. *Even if it is the same car model, the type differs depending on the model and year, so please check the "genuine ... Read More
    Rating:
    83%
    from S$12.99
    Min. 2 days
  16. Rib Star Belt 3Pk
    Mitsuboshi Belting Rib Star Belt 3Pk
    Rib belt for automobiles. It has excellent flexibility and high-speed rotation with a pulley diameter. For automobiles * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually. * Even if the model and ... Read More
    Number of Threads  Belt Shape  PK 
    Rating:
    94%
    from S$7.39
    Min. 2 days
  17. Oil Filter for Imported Automobile
    MANN-FILTER Oil Filter for Imported Automobile
    It is a reliable brand that has been genuinely adopted in Europe. In European cars, the drain bolt has recently become a disposable original, but the included one is also set in the MANN-FILTER, which is very convenient. * Drain bolts are included only with HU8002XKIT , HU816ZKIT, and HU6015ZKIT.... Read More
    Rating:
    93%
    from S$9.89
    Min. 2 days
  18. Clean Air Filter
    DENSO Clean Air Filter
    Rating:
    95%
    from S$37.99
    Min. 2 days
  19. Power Flex Belt Rpf3 ~
    Bando Chemical Industries Power Flex Belt Rpf3 ~
    It is a V-belt used to drive various auxiliary equipment. RPF (Low Edge Power Flex) * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually. * Even if the model and engine model are the same, they may... Read More
    Rating:
    92%
    from S$5.99
    Min. 2 days
  20. Large Cog Belt HDPF5~
    Bando Chemical Industries Large Cog Belt HDPF5~
    Auxiliary drive belts mainly for buses and trucks. * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually. * Even if the model and engine model are the same, they may not fit depending on the model y... Read More
    Specification  HDPF  Belt Shape  5(B) 
    Rating:
    94%
    from S$8.29
    Min. 2 days
  21. O2 sensor
    NTK (NGK) NGK Spark Plug O2 sensor
    In order for the three-way catalyst to function most effectively, it is necessary to control the air-fuel ratio. The O2 sensor detects the oxygen concentration in the exhaust gas and feeds it back to the ECU. * We recommend that you ask a maintenance company to replace this product. Compensation ... Read More
    Rating:
    95%
    from S$68.99
    Min. 2 days
  22. Halogen bulb H4u 12V High efficiency
    MonotaRO Halogen bulb H4u 12V High efficiency
    Brightness is improved with the same power consumption as genuine! Compatible with both H4u and H4. Easy to connect without the need for a relay harness. As a replacement for halogen lamps for automobiles * Although the product meets the vehicle inspection pass conditions such as brightness and i... Read More
    Suitable for  For Head Lamp  Type  H4u  Rated Power (W)  60/55(130/120)  Rated Voltage (V)  12  Bolster  P43t-38 break  Type of Glass Bulb  T16  Color Temperature (K)  4000±200  Brightness (Lm)  1000/550 
    Rating:
    78%
    from S$9.89
    Min. 2 days
  23. Flat wiper blade for imported cars Aero Twin
    BOSCH Flat wiper blade for imported cars Aero Twin
    Adopting polymer coated rubber makes driving in rainy weather safer and more comfortable. * Cannot be used for U hooks.
    Rating:
    89%
    from S$29.99
    Min. 2 days
  24. Ignition Coil
    NGK Ignition Coil
    We provide ignition coils with excellent performance by using the advanced ignition system technology and strict quality standards cultivated over many years of NGK spark plugs. In an internal combustion engine that uses a spark plug, a high voltage of 20,000 to 35,000 V is required to discharge ... Read More
    Rating:
    90%
    from S$77.99
    Min. 2 days
  25. Brake Disc Rotor
    BOSCH Brake Disc Rotor
    Preservatives are applied to the surface of the disc to maintain the quality of the brake disc body. * This product is an important safety part, so be sure to outsource the replacement work to a certified maintenance company. If you replace it by yourself, you will be responsible for it and we wi... Read More
    Rating:
    96%
    from S$54.99
    Min. 8 days
  26. HID genuine replacement burner long life type
    MonotaRO HID genuine replacement burner long life type
    ECE standard compliant product, high quality genuine replacement HID burner equivalent to genuine product. It is a long-life model HID burner with a durability of 4000 hours or more in a bench test. It is a product that maintains the same quality as genuine automobile manufacturers and is compati... Read More
    Color  Genuine color  Rated Power (W)  35  Rated Voltage (V)  12/24 combined use  Color Temperature (K)  4300 
    Rating:
    100%
    from S$45.99
    Min. 2 days
  27. Air filter for imported cars
    MANN-FILTER Air filter for imported cars
    Rating:
    97%
    from S$15.99
    Min. 2 days
  28. Bulb 12V (Replacement Bulb)
    DRIVE JOY Bulb 12V (Replacement Bulb)
    Rated Voltage (V)  12 
    Rating:
    100%
    from S$1.59
    Min. 2 days
  29. Timing belt
    Optibelt Timing belt
    * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually.
    Rating:
    87%
    from S$49.99
    Min. 2 days
  30. Attach LED head H4 Hi / Low 6000k
    DELTA Attach LED head H4 Hi / Low 6000k
    Double the brightness. Can also be attached to light trucks. Ultra-compact design that can be installed on most cars. * If the high beam indicator does not light up, a high beam indicator canceller is required.
    Type  H4  Voltage (V)  DC12  Power Consumption (W)  25  Bolster  Others  Total Luminous Flux (Lm)  4000  Color Temperature (K)  6000  Warranty Period  1 year  Polarity  Non-polar 
    Rating:
    60%
    from S$139.90
    Min. 2 days
  31. Air filter
    FILTEC Air filter
    * Please check the [genuine part number] as the type differs depending on the model and year even if the model is the same.
    Rating:
    98%
    from S$12.99
    Min. 2 days
  32. Disc rotor (Nissan)
    Showa Auto Disc rotor (Nissan)
    Rust-proof processing on the main body, rust-resistant disc rotor For passenger cars * This product is an important safety part, so be sure to outsource the replacement work to a certified maintenance company. If you replace it by yourself, you will be responsible for it and we will not be able t... Read More
    Rating:
    93%
    from S$66.99
    Min. 2 days
  33. Bolt Set
    Amon Industry Bolt Set
    Rating:
    100%
    from S$2.49
    Min. 2 days
  34. Light Bulb Replaceable Halogen Headlamp Unit Conversion Connector
    KOITO Light Bulb Replaceable Halogen Headlamp Unit Conversion Connector
    * Because the terminal arrangement of the square 4-lamp type (outside) all-glass sealed beam and the bulb exchange type headlamp unit are different, be sure to use the "conversion connector" or "intermediate connector for conversion". * Please use the "intermediate code f... Read More
    Bolster  Others 
    Rating:
    87%
    from S$15.99
    Min. 2 days
  35. Light Bulb Replaceable Halogen Headlamp Unit Relay Kit 12V
    KOITO Light Bulb Replaceable Halogen Headlamp Unit Relay Kit 12V
    * When replacing the all-glass sealed beam with a bulb-replaceable headlamp unit, be sure to check that the vehicle is equipped with a light control relay (headlamp relay, lighting relay, etc.). * If the vehicle is not equipped with a "light control relay (headlamp relay, lighting relay, etc... Read More
    Type  Relay kit  Bolster  Others 
    Rating:
    80%
    from S$139.90
    Min. 2 days
  36. Disc Rotor (Mitsubishi)
    Showa Auto Disc Rotor (Mitsubishi)
    Rust-proof processing on the main body, rust-resistant disc rotor For passenger cars * This product is an important safety part, so be sure to outsource the replacement work to a certified maintenance company. If you replace it by yourself, you will be responsible for it and we will not be able t... Read More
    Rating:
    100%
    from S$58.99
    Min. 3 days
  37. Halogen bulb H4 BP PHILIPS
    PHILIPS Halogen bulb H4 BP PHILIPS
    Type  H4  Bolster  Others 
    Rating:
    80%
    from S$8.39
    Min. 2 days
  38. Halogen Bulbs H4u 12V
    KOITO Halogen Bulbs H4u 12V
    Suitable for  For headlamp (universal)  Color  Clear  Type  H4u  Rated Power (W)  60/55  Rated Voltage (V)  12  Bolster  P43t-38 break  Type of Glass Bulb  T16 
    Rating:
    60%
    from S$15.99
    Min. 2 days
  39. RS Pro lock nut M8 stainless steel
    RS Pro RS Pro lock nut M8 stainless steel
    Nut diameter  M8  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    20%
    from S$55.99
    Min. 2 days
  40. Halogen bulb 9006J 12V
    KOITO Halogen bulb 9006J 12V
    Suitable for  General headlamp  Color  Clear  Type  9006J  Rated Power (W)  55  Rated Voltage (V)  12  Bolster  With special connector  Type of Glass Bulb  T12 
    from S$15.99
    Min. 11 days
View : Grid List
Filter

Items 1 - 40 of 21159

Set Ascending Direction