All Category

Car Engine Room Parts

View : Grid List
Filter

Items 1 - 40 of 2346

Set Ascending Direction
  1. Drain Plug Gasket for Japanese Car Models
    MonotaRO Drain Plug Gasket for Japanese Car Models
    A must-have for oil changes. Reuse may cause oil leakage. *This product is a general-purpose product. The main compatible genuine part numbers are for reference of size compatibility and do not represent the same specifications. *Be careful not to over-tighten the drain plug. Use a torque wrench ... Read More
    Rating:
    92%
    from S$5.79
    Min. 2 days
  2. Radiator Cap
    NTK (NGK) NGK Spark Plug Radiator Cap
    Stainless steel is used for the main components, and it is resistant to rust and maintains stable characteristics. Each part is optimally designed with excellent strength and durability. The stable operation of the negative pressure valve that uses a spring reliably controls the return of coolant... Read More
    Type  Standard type for automobiles 
    Rating:
    92%
    from S$8.69
    Min. 2 days
  3. Oil Seal
    Koyo Oil Seal
    Contributes to light weight, compactness, and resource saving. Maintains sealing performance and reduces the sealing width to make it compact. It is useful for lightweight and compact machines and resource saving. With the optimum lip structure, it demonstrates high sealing performance and uses a... Read More
    Rating:
    94%
    from S$2.29
    Min. 2 days
  4. Wheel Bearing
    Koyo (J-TEKT) Wheel Bearing
    Rating:
    95%
    from S$7.89
    Min. 2 days
  5. Oil Pan Drain Plug
    OHNO (OHNO RUBBER INDUSTRIAL) Oil Pan Drain Plug
    * Even if the model is the same, the type will differ depending on the model and year, so be sure to check the "genuine part number".
    Rating:
    91%
    from S$2.99
    Min. 2 days
  6. Thermostat
    HKT Thermostat
    It is a component that plays an important role in the engine cooling system. By adjusting the amount of cooling water circulating in the engine and the amount of cooling water sent to the radiator, the temperature of the cooling water is kept at the optimum temperature for the engine. It also pla... Read More
    Rating:
    90%
    from S$9.79
    Min. 2 days
  7. Tappet Cover Packing Set
    OHNO (OHNO RUBBER INDUSTRIAL) Tappet Cover Packing Set
    It is a genuine equivalent product by a long-established manufacturer founded in 1945.
    Rating:
    92%
    from S$11.99
    Min. 2 days
  8. Tappet cover packing (single item)
    OHNO (OHNO RUBBER INDUSTRIAL) Tappet cover packing (single item)
    It is a genuine equivalent product by a long-established manufacturer founded in 1945.
    Rating:
    93%
    from S$8.19
    Min. 2 days
  9. Radiator Cap
    Hutaba Denki Seisakusho Radiator Cap
    Type  Standard type for automobiles 
    Rating:
    89%
    from S$14.99
    Min. 2 days
  10. Tap bolt (drain plug)
    SUN TOOL Tap bolt (drain plug)
    Thread correction bolt when the thread of the aluminum oil pan is licked. You can make a thread without tapping. You can work speedily without the need for pilot hole work. It can be used for emergency purposes or for continuous use as a drain plug. Even after emergency use, work such as helisert... Read More
    Rating:
    92%
    from S$22.99
    Min. 2 days
  11. Thermostat
    MIYACO HYDRAULIC BRAKE MFG. Thermostat
    Thermostat for automobiles. * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually. * Even if the model is the same, the type will differ depending on the model and year, so be sure to check the &quo... Read More
    Cross Reference Part No. (SEIKEN) 
    Rating:
    86%
    from S$7.39
    Min. 2 days
  12. Drain plug with magnet packing
    MonotaRO Drain plug with magnet packing
    Even micron-sized iron powder floating in the engine oil, which is passed through the oil filter by the strongest magnet (neodymium), can be reliably captured and bring good results to the engine life. For the cock of the outlet of the oil pan. * When installing the drain plug, check that the pre... Read More
    Width Across Flats (mm)  17  Material / Finish  Steel / chrome plating 
    Rating:
    89%
    from S$15.99
    Min. 2 days
  13. Multi drain packing
    RINRIN Japan Multi drain packing
    Compatible with most domestic car drain packing in 5 sizes. Compared to aluminum and copper packing, it has excellent pressure resistance, seal resistance, and torque holding power. * Be sure to use a torque wrench to tighten the drain packing.
    Tightening Torque (Nm)  About 34-37 
    Rating:
    92%
    from S$22.99
    Min. 2 days
  14. Tappet cover packing set
    SUN Tappet cover packing set
    * Even if the model is the same, the type will differ depending on the model and year, so be sure to check the "genuine part number".
    Rating:
    89%
    from S$14.99
    Min. 2 days
  15. Oil Pan Drain Plug Packing
    OHNO (OHNO RUBBER INDUSTRIAL) Oil Pan Drain Plug Packing
    It is a genuine equivalent product by a long-established manufacturer founded in 1945.
    Rating:
    94%
    from S$13.99
    Min. 2 days
  16. General hose L type
    OHNO (OHNO RUBBER INDUSTRIAL) General hose L type
    * No oils allowed. Do not use fluids, mainly oils. If oil gets on it, wipe it off immediately.
    Rating:
    92%
    from S$6.59
    Min. 2 days
  17. thermostat
    HKT thermostat
    Rating:
    88%
    from S$9.19
    Min. 2 days
  18. Rubber hose for gasoline
    MonotaRO Rubber hose for gasoline
    * Please fix the hose firmly with a hose band.
    Temperature Range (℃)  -40~100  Operating Pressure (MPa)  0.2  Material  Oil resistant synthetic rubber  Length (m) 
    Rating:
    93%
    from S$13.99
    Min. 2 days
  19. Valve Cover Gasket Set
    K.P Gasket Valve Cover Gasket Set
    * Even if the model is the same, the type will differ depending on the model and year, so be sure to check the "genuine part number".
    Rating:
    91%
    from S$7.99
    Min. 2 days
  20. Water Pump (For Daihatsu)
    GMB Water Pump (For Daihatsu)
    The water pump is an important part that circulates the coolant that cools the engine. The coolant, which has become hot due to the heat of the engine, is cooled by the radiator and returned to the engine. The water pump is located between the radiator and the engine, and is driven by a timing be... Read More
    Rating:
    93%
    from S$29.99
    Min. 2 days
  21. Rubber hose (for gasoline)
    OHNO (OHNO RUBBER INDUSTRIAL) Rubber hose (for gasoline)
    It is a genuine equivalent product by a long-established manufacturer founded in 1945.
    Operating Pressure (MPa)  0.2 
    Rating:
    94%
    from S$22.99
    Min. 2 days
  22. Clutch Bearing
    Koyo (J-TEKT) Clutch Bearing
    Rating:
    91%
    from S$8.59
    Min. 2 days
  23. Aluminum washer
    Modes Aluminum washer
    Thickness (mm)  Material  Aluminum 
    Rating:
    88%
    from S$14.99
    Min. 2 days
  24. Oil Sheet (Packing Paper)
    SUN Oil Sheet (Packing Paper)
    Dimension (mm)  500×500 
    Rating:
    82%
    from S$9.19
    Min. 2 days
  25. Oil Seal (Suzuki)
    Musashi Oil Seal Mfg Oil Seal (Suzuki)
    Oil seals are used in the rotating parts of various industrial machines, and are the most commonly used seals made of metal and synthetic rubber that prevent liquid leakage, mainly lubricating oil, from the inside and at the same time prevent foreign matter from entering from the outside. It is a... Read More
    Manufacturer  Suzuki 
    Rating:
    96%
    from S$2.99
    Min. 2 days
  26. Drain plug packing
    K.P Gasket Drain plug packing
    Rating:
    90%
    from S$0.80
    Min. 2 days
  27. Thermostat packing
    MIYACO HYDRAULIC BRAKE MFG. Thermostat packing
    Packing for thermostats for automobiles. * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually. * Even if the model is the same, the type will differ depending on the model and year, so be sure to c... Read More
    Cross Reference Part No. (SEIKEN) 
    Rating:
    90%
    from S$1.69
    Min. 2 days
  28. Tappet Cover Packing
    SUN Tappet Cover Packing
    * Even if the model is the same, the type will differ depending on the model and year, so be sure to check the "genuine part number".
    Rating:
    90%
    from S$9.49
    Min. 2 days
  29. General hose straight type
    OHNO (OHNO RUBBER INDUSTRIAL) General hose straight type
    It is a genuine equivalent product by a long-established manufacturer founded in 1945. * No oils allowed. Do not use fluids, mainly oils. If oil gets on it, wipe it off immediately.
    Dimension L (mm)  2000  Dimension t (mm)  Product Type  Heater hose 
    Rating:
    95%
    from S$29.99
    Min. 2 days
  30. Radiator drain cock
    OHNO (OHNO RUBBER INDUSTRIAL) Radiator drain cock
    It is a genuine equivalent product by a long-established manufacturer founded in 1945. * No oils or chemicals
    Rating:
    91%
    from S$1.69
    Min. 2 days
  31. Non-Asbestos Joint Sheet
    K.P Gasket Non-Asbestos Joint Sheet
    Has oil resistance and heat resistance (about 180 ° C)
    Dimension (mm)  300×300 
    Rating:
    86%
    from S$8.89
    Min. 2 days
  32. Tappet Cover Packing Set
    Musashi Oil Seal Mfg Tappet Cover Packing Set
    * Please be sure to check the "genuine part number" because the type differs depending on the model and year even if it is the same model.
    Rating:
    89%
    from S$8.49
    Min. 2 days
  33. Water pump (for Honda)
    GMB Water pump (for Honda)
    The water pump is an important part that circulates the coolant that cools the engine. The coolant, which has become hot due to the heat of the engine, is cooled by the radiator and returned to the engine. The water pump is located between the radiator and the engine, and is driven by a timing be... Read More
    Rating:
    92%
    from S$49.99
    Min. 2 days
  34. Radiator Cap
    HKT Radiator Cap
    Stainless steel is used for the main components, and it is resistant to rust and maintains stable characteristics. The stainless steel spring suppresses the occurrence of rust and has less settling, which stabilizes the operation of the pressure valve for a long period of time. The advanced and p... Read More
    Reference number of other companies (Roadpartner) 
    Rating:
    89%
    from S$9.89
    Min. 2 days
  35. Thermostat packing
    HKT Thermostat packing
    Packing for thermostat. * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually. * Even if the model is the same, the type will differ depending on the model and year, so be sure to check the "ge... Read More
    Rating:
    87%
    from S$2.19
    Min. 2 days
  36. Radiator cap
    DRIVE JOY Radiator cap
    Rating:
    94%
    from S$12.99
    Min. 2 days
  37. Copper washer
    Modes Copper washer
    Thickness (mm)  Material  Copper 
    Rating:
    93%
    from S$22.99
    Min. 2 days
  38. Water Pump (Toyota)
    Aisin Seiki Water Pump (Toyota)
    * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually. * Even if the model and engine model are the same, they may not fit depending on the model year. Be sure to check the genuine number.
    Manufacturer  Toyota 
    Rating:
    95%
    from S$55.99
    Min. 2 days
  39. Graphite wiper rubber Aero slim type
    NWB (Nippon Wiper Blade) Graphite wiper rubber Aero slim type
    Width (mm)  5.6 
    Rating:
    93%
    from S$7.39
    Min. 2 days
  40. Oil cock changer
    FUMOTO Oil cock changer
    Oil change It is best to drain the one-touch oil from the bottom! You can drain every drop. In addition, oil can be changed in a short time without leaving metal powder. Since no oil is spilled, you can change the oil in an environment-friendly manner without soiling your hands or clothes.
    Rating:
    93%
    from S$65.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 2346

Set Ascending Direction