Automotive Bulbs
Other Related Pages
- MonotaRO Halogen bulb H4u 12V High efficiencyBrightness is improved with the same power consumption as genuine! Compatible with both H4u and H4. Easy to connect without the need for a relay harness. As a replacement for halogen lamps for automobiles * Although the product meets the vehicle inspection pass conditions such as brightness and i... Read MoreSuitable for For Head Lamp Type H4u Rated Power (W) 60/55(130/120) Rated Voltage (V) 12 Bolster P43t-38 break Type of Glass Bulb T16 Color Temperature (K) 4000±200 Brightness (Lm) 1000/550
- MonotaRO HID genuine replacement burner long life typeECE standard compliant product, high quality genuine replacement HID burner equivalent to genuine product. It is a long-life model HID burner with a durability of 4000 hours or more in a bench test. It is a product that maintains the same quality as genuine automobile manufacturers and is compati... Read MoreColor Genuine color Rated Power (W) 35 Rated Voltage (V) 12/24 combined use Color Temperature (K) 4300
- DELTA Attach LED head H4 Hi / Low 6000kDouble the brightness. Can also be attached to light trucks. Ultra-compact design that can be installed on most cars. * If the high beam indicator does not light up, a high beam indicator canceller is required.Type H4 Voltage (V) DC12 Power Consumption (W) 25 Bolster Others Total Luminous Flux (Lm) 4000 Color Temperature (K) 6000 Warranty Period 1 year Polarity Non-polar
- KOITO Light Bulb Replaceable Halogen Headlamp Unit Conversion Connector* Because the terminal arrangement of the square 4-lamp type (outside) all-glass sealed beam and the bulb exchange type headlamp unit are different, be sure to use the "conversion connector" or "intermediate connector for conversion". * Please use the "intermediate code f... Read MoreBolster Others
- KOITO Light Bulb Replaceable Halogen Headlamp Unit Relay Kit 12V* When replacing the all-glass sealed beam with a bulb-replaceable headlamp unit, be sure to check that the vehicle is equipped with a light control relay (headlamp relay, lighting relay, etc.). * If the vehicle is not equipped with a "light control relay (headlamp relay, lighting relay, etc... Read MoreType Relay kit Bolster Others
- KOITO Halogen Bulbs H4u 12VSuitable for For headlamp (universal) Color Clear Type H4u Rated Power (W) 60/55 Rated Voltage (V) 12 Bolster P43t-38 break Type of Glass Bulb T16
- KOITO Halogen bulb 9006J 12VSuitable for General headlamp Color Clear Type 9006J Rated Power (W) 55 Rated Voltage (V) 12 Bolster With special connector Type of Glass Bulb T12from S$15.99Min. 11 days
- POLARG B1 Hybrid halogen (S25) 12V 27 / 8W [White]Dress up your position, turn signal, tail and stop license lamps with our extensive lineup! The incandescent high-power color bulb "B1 Hybrid" is a high-efficiency white bulb that dresses up position lamps, back lamps, and license lamps with cool white light, and a rear combination (tai... Read MoreShape S25 Rating 12V 27/8W Light Color Whitefrom S$6.89Min. 11 days
- MonotaRO Wedge Base Bulb 12V Single High Quality Type* Do not use for anything other than its intended purpose.Type Single sphere Rated Voltage (V) 12 RoHS directive (corresponding to 10 substances) Correspondence
- MonotaRO Halogen bulb H4u 12V* Unlike genuine products, this product is highly versatile, so depending on the model, even if it is a good product, it may not be compatible and may not light up properly. In that case, please reattach the genuine product.Color Clear Type H4u Rated Power (W) 60/55 Rated Voltage (V) 12 Bolster P43t-38 break Type of Glass Bulb T16 Color Temperature (K) 3100
- STANLEY ELECTRIC Wedge-Base Bulb 12V SingleGeneral * WB164K is a krypton typeType Single sphere Rated Voltage (V) 12
- STANLEY ELECTRIC Double sphere BAY15d 12VType Double sphere Rated Voltage (V) 12 Bolster BAY15d
- STANLEY ELECTRIC Halogen lamp H4u 12Vhead lampSuitable for Headlamp (universal type) Color Clear Type halogen Rated Power (W) 60/55 Rated Voltage (V) 12 Bolster P43t-38 break Type of Glass Bulb T14.2 Color Temperature (K) 3000
- MonotaRO Wedge base bulb 12V double high quality typeIt has an E mark. Products with the E mark are ECE standard compliant products. Perform performance tests based on the ECE standards required for European automobile parts It will be a mark given as a proof of passing. It is a high quality product manufactured by a domestic manufacturer. Cornerin... Read MoreColor Clear Type Double sphere Rated Power (W) 21/5 Rated Voltage (V) 12 Bolster W3×16q Type of Glass Bulb T20 RoHS directive (corresponding to 10 substances) Correspondence Other company reference part number (STANLEY) W7875 Reference number of other companies (KOITO) 1891
- MonotaRO 12 LED lamp T10 × 31It is a replacement LED bulb of T10 × 31. T10 × 31 is a double-ended bulb that is widely used for interior lights. Because it is an LED, it saves power and has a long life. For DC12V vehicles only * This product is exclusively for 12V vehicles, so please do not use it for any other purpose. Be su... Read MoreColor White Type T10×31 Rated Power (W) 1.0 Rated Voltage (V) 12 Bolster Others Total Luminous Flux (Lm) About 110 Current Consumption (mA) 80 Color Temperature (K) 6000~6500 Number of LED (pieces) 12
- MonotaRO Halogen lamp H3 12VH3 halogen realizes high-dimensional cost performance with Monotaro brand! As a replacement halogen bulb for automobiles * Do not use for anything other than its intended purpose.Suitable for Fog lamp / Head lamp Color Clear Type H3 Rated Power (W) 55 Rated Voltage (V) 12 Bolster PK22s Type of Glass Bulb T10
- MonotaRO HID bulb Headlight replacement D2R / D2S 12V / 24V shared Eco-car compatibleThe electrodes are made by Plansee (Austria), the ceramics are made in Japan, the glass tubes are made by Philips with UV coating (Netherlands), the silicon is made by GE Toshiba Silicon Co., Ltd. (Japan), which has excellent heat resistance, and the base flange is Uses RYTON from CP Chem (USA), ... Read MoreSpecification Vehicle inspection correspondence Suitable for For 12V / 24V vehicles Type D2C (D2R / D2S common) Rated Power (W) 35 Rated Voltage (V) 12/24 combined use Bolster P32d-3
- MonotaRO 12LED wedge base T10Replacement LED bulb for T10. The T10 is used in a wide range of places such as position lamps (side lights), license lamps (number lights), and room lamps. Because it is an LED, it saves power and has a long life. For DC12V vehicles only * This product is exclusively for 12V vehicles, so please ... Read MoreType T10 Rated Power (W) 1.5 Rated Voltage (V) 12 Bolster Others Current Consumption (mA) 120 Color Temperature (K) 6000~6500 Light Color White Number of LED (pieces) 12
- STANLEY ELECTRIC Wedge Base Bulb 12V DoubleType Double sphere Rated Power (W) 21/5 Rated Voltage (V) 12 Bolster W3×16q Type of Glass Bulb T20
- MonotaRO Halogen bulb H8 12VAn inexpensive and highly versatile halogen bulb. As a replacement for halogen bulbs for automobiles * Unlike genuine products, this product is highly versatile, so depending on the model, even if it is a good product, it may not be compatible and may not light up properly. In that case, please r... Read MoreSuitable for H8 Type H8 Rated Power (W) 35 Rated Voltage (V) 12 Bolster PGJ19-1 Type of Glass Bulb T10 Color Temperature (K) 3100~3400 Brightness (Lm) 800±10%
- MonotaRO HID burner 12V / 24V shared Eco-car compatible E mark acquisition Genuine quality vehicle inspection compatibleECE standard compliant product, high quality genuine replacement HID burner equivalent to genuine product. Achieves a high color temperature and secures a luminous flux value equivalent to that of a genuine HID valve. It is also a product that also supports vehicle inspections. It is very conveni... Read MoreSpecification Vehicle inspection correspondence Color Genuine color Rated Power (W) 35 Rated Voltage (V) 12/24 combined use Bolster P32d-3 Total Luminous Flux (Lm) About 3300 Color Temperature (K) 4500
- MonotaRO Halogen bulb H11 12VAn inexpensive and highly versatile halogen bulb. As a replacement for halogen bulbs for automobiles * Unlike genuine products, this product is highly versatile, so depending on the model, even if it is a good product, it may not be compatible and may not light up properly. In that case, please r... Read MoreSuitable for H11 Type H11 Rated Power (W) 55 Rated Voltage (V) 12 Bolster PGJ19-2 Type of Glass Bulb T10 Color Temperature (K) 3100~3400 Brightness (Lm) 1350±10%
- STANLEY ELECTRIC Halogen lamp H4 12V with E markSuitable for For Head Lamp Color Clear Type halogen Rated Power (W) 60/55 Rated Voltage (V) 12 Bolster P43t-38 Type of Glass Bulb T14.2 Color Temperature (K) 3000
- STANLEY ELECTRIC Bulb for Panel, Meter 12VColor Clear Type Single sphere Rated Voltage (V) 12
- MonotaRO HID valve D4C 12V / 24V shared Eco-car compatibleThe electrodes are made by Plansee (Austria), the ceramics are made in Japan, the glass tubes are made by Philips with UV coating (Netherlands), the silicon is made by GE Toshiba Silicon Co., Ltd. (Japan), which has excellent heat resistance, and the base flange is Uses RYTON from CP Chem (USA), ... Read MoreSpecification Vehicle inspection correspondence Suitable for For 12V / 24V vehicles Type D4C (D4R / D4S common) Rated Power (W) 35 Rated Voltage (V) 12/24 combined use Suitable Manufacturer Toyota, daihatsu Bolster P32d-3 Total Luminous Flux (Lm) About 2800 Rated Life (hours) 2000 Color Temperature (K) 6000
- MonotaRO Wedge base + T10 + LED + COB type + DC12VIt is a COB type LED bulb. Uses a light emitting diode that has both high brightness and a wide range of irradiation angles. It is also compatible with hybrid vehicles. Replacement LED bulb for T10. The T10 is used in a wide range of places such as position lamps (side lights), license lamps (num... Read MoreColor White Type T10 Rated Power (W) 0.2 Rated Voltage (V) 12 Bolster Others Total Luminous Flux (Lm) 30 Current Consumption (mA) 15 Color Temperature (K) 6000~6500 Number of LED (pieces) 1 (COB type)
- MonotaRO Halogen bulb H7 12VAn inexpensive and highly versatile halogen bulb. As a replacement for halogen lamps for automobiles * Unlike genuine products, this product is highly versatile, so depending on the model, even if it is a good product, it may not be compatible and may not light up properly. In that case, please r... Read MoreSuitable for H7 Type H7 Rated Power (W) 55 Rated Voltage (V) 12 Bolster Px26d Type of Glass Bulb T10 Color Temperature (K) 3100~3400 Brightness (Lm) 1500±10%
- KOITO Miniature Bulb 14VRated Voltage (V) 14 Bolster Wedge (with base)
- STANLEY ELECTRIC Light bulb 12V for room lamp and map lampRoom lamp / map lampColor Clear Rated Voltage (V) 12
- KOITO High power halogen V white H4 12VIrradiates powerful white light of 3700k with high color temperature. A high-efficiency bulb that achieves valuable whiteness. Vehicle inspection compliant product.Color White Type H4 Rated Power (W) 60/55 (Brightness 100/90 class) Rated Voltage (V) 12 Bolster P43t-38 Type of Glass Bulb T16 Color Temperature (K) 3700
- JET INOUE HID valveA large amount of genuine replacement type bulb with excellent fashionability. Compatible with both D2R / D2S by adopting a specially designed shade !! Electrical parts * The genuine valve shape can only be used with D2R / D2S. * Vehicle inspection may not be compatible. Please return it to genui... Read MoreSuitable for 12V / 24V shared Rated Power (W) 35from S$119.90Min. 2 days
- MonotaRO 360LED bulb S25By making a number of LED elements three-dimensional, it irradiates intensely in all directions of 360 ° and backs up the night drive. It emits a sharp and luxurious light that is different from filament spheres. For brakes, tails and back blinkers * This product is different in size from the gen... Read MoreColor White Type S25 Voltage (V) 12 Power Consumption (W) about 0.8 to 3.0 Bolster Others Color Temperature (K) 6000 Number of LED (pieces) 27
- STANLEY ELECTRIC Single Sphere S25 / BAU15S (Blister Pack)* The pin angle of the base is different.Color Amber Type Single sphere Rated Power (W) 21 Rated Voltage (V) 12 Bolster BAU15s Type of Glass Bulb S25
- STANLEY ELECTRIC Double Sphere S25 / Bay15d 12V (Blister Pack)Type Double sphere Rated Voltage (V) 12 Bolster BAY15d Type of Glass Bulb S25
- MonotaRO LED headlight H4 HILOWHigh-brightness and wide-area irradiation performance LED chip specifications. Achieves long life with heat sink + cooling fan. Easy to install with a valve one body with a built-in driver. Compatible with minus control vehicles. H4 headlight conversion kit * Although this product complies with s... Read MoreType H4 (Hi / Low switching) Rated Voltage (V) DC12 Bolster Others Total Luminous Flux (Lm) 3800 Color Temperature (K) 6000 LED 36W
- KOITO High Power Valve (Blister Pack) 12VBrightness is improved by making stop lamps, cornering lamps, etc. more powerful light while keeping the rating and power consumption as they are!Rated Voltage (V) 12
- KOITO Wedge base bulb 12VColor Clear Type Single sphere Rated Voltage (V) 12 Bolster W2.1×9.5d