All Category

Automotive Batteries

View : Grid List
Filter

Items 1 - 40 of 330

Set Ascending Direction
  1. Booster cable
    MonotaRO Booster cable
    Uses a CCA cable with copper coated around the aluminum wire. Approximately 40% mass compared to pure copper wire * Order codes 35116891 and 35116907 can be connected to 24V.
    Material  CCA (aluminum wire + copper coating) 
    Rating:
    88%
    from S$9.49
    Min. 2 days
  2. Battery Terminal
    MonotaRO Battery Terminal
    For battery *Do not use for anything other than its intended purpose. *Be sure to check the shape of the terminal of the currently installed battery before purchasing.
    Rating:
    86%
    from S$6.39
    Min. 2 days
  3. HCK-601FB cable
    HITACHI HCK-601FB cable
    Repair parts for HCK-601FB
    Rating:
    100%
    from S$159.90
    Min. 2 days
  4. Battery kill terminal
    MonotaRO Battery kill terminal
    You can cut the battery current with one touch. Simply turn the dial to cut off the current (dark current) from the battery. 12V / 24V can be used. For alleviating battery exhaustion in vehicles left for a long time. * Please do not use it for any other purpose. * Be sure to attach it to the nega... Read More
    Rating:
    86%
    from S$6.99
    Min. 2 days
  5. Battery connection cable
    MonotaRO Battery connection cable
    Natural rubber is used for the coating of the cabtyre cable. It is flexible and easy to bend, making it easy to install. The boundary between the cable and the terminal is insulated with a heat-shrinkable tube. Damage to moving parts can also be reduced. 43111626 is an AV line, ideal for connecti... Read More
    Applicable pole diameter (Φmm)  Large pole (D terminal) 
    Rating:
    94%
    from S$23.99
    Min. 2 days
  6. Booster clip
    DAIJI INDUSTRY (Meltec) Booster clip
    Rating:
    90%
    from S$4.99
    Min. 2 days
  7. Booster clip
    MonotaRO Booster clip
    Taking out power from the battery. Please use it for repair. *Do not use for anything other than its intended purpose. *Cable is not included. *Terminals and bolts and nuts are not included with models other than 300A (order code: 4256444/42564454).
    Rating:
    73%
    from S$1.99
    Min. 2 days
  8. Terminal cover  General-purpose type
    MonotaRO Terminal cover General-purpose type
    A general-purpose insulating cover compatible with three types of terminals: "speed type", "sandwich type", and "thumb screw type". * Do not use for anything other than its intended purpose. * Please note that it may not be possible to install depending on the shape ... Read More
    Material  Polyvinyl chloride  Mass (g)  27  Conform to  M-SB、M-SD、M-TB、M-TD 
    Rating:
    90%
    from S$3.79
    Min. 2 days
  9. Battery Terminal
    SEIWA Battery Terminal
    For battery
    Included Accessories  bolt and nut 
    Rating:
    86%
    from S$5.29
    Min. 2 days
  10. Hydrometer
    Dengen Hydrometer
    Accurate and easy-to-use color-coded scale
    Rating:
    88%
    from S$39.99
    Min. 2 days
  11. Battery terminal
    Hitachi Auto Parts & Service Battery terminal
    Material  Made of brass and lead-free  Voltage (V)  12~24 
    Rating:
    84%
    from S$13.99
    Min. 2 days
  12. Board Type Bolt Battery Terminal
    Hitachi Auto Parts & Service Board Type Bolt Battery Terminal
    Material  Oxygen-free copper and lead-free  Type  bolt  Voltage (V)  12~24  Bolt Diameter (Φmm) 
    Rating:
    92%
    from S$12.99
    Min. 2 days
  13. Thick booster cable for business use
    HA CONSULTING Thick booster cable for business use
    Manufactured with a unique formulation to increase electrical conductivity! Improves safety by covering with silicone rubber that is supple and hard to cure !! For light vehicles, ordinary vehicles, trucks, buses, construction equipment, heavy machinery, ships, forklifts, and large trucks
    Material  CCA  Voltage (V)  12/24V 
    Rating:
    90%
    from S$169.90
    Min. 2 days
  14. Memory backup OBDⅡ compatible 9V battery / 12V battery Dual use type
    MonotaRO Memory backup OBDⅡ compatible 9V battery / 12V battery Dual use type
    This product is a connector that supplies backup power from the OBDII terminal when replacing the car battery. It can be used easily by simply attaching the main unit to the OBDII terminal (diagnosis connector) and connecting the auxiliary power supply. Prevent connection mistakes with LED indica... Read More
    Suitable for  12V car  Fuse Capacity (A) 
    Rating:
    88%
    from S$48.99
    Min. 2 days
  15. Battery Tester (Hydrometer) Made of Glass for Automobiles
    MonotaRO Battery Tester (Hydrometer) Made of Glass for Automobiles
    Since it is made of glass, check the displayed contents firmly. For checking battery fluid. * This product is a device that measures the state of charge of the battery. Do not use it for anything other than its intended purpose. * The battery fluid is dilute sulfuric acid. Contact with skin or ey... Read More
    Mass (g)  100  Specific Gravity Measuring Range  1.100~1.300 
    Rating:
    69%
    from S$7.29
    Min. 2 days
  16. Battery / Coolant Tester (Hydrometer)
    MonotaRO Battery / Coolant Tester (Hydrometer)
    The freezing limit temperature uses the left scale for propylene glycol and the right scale for ethylene glycol. Methanol type cannot be used. It is an optical instrument that inspects the freezing limit temperature of coolant / washer fluid and the specific gravity / charge state of battery flui... Read More
    Mass of Main Unit (g)  180 
    Rating:
    90%
    from S$97.99
    Min. 2 days
  17. Commercial booster cable
    DAIJI INDUSTRY (Meltec) Commercial booster cable
    DC12V / 24V / 500A commercial booster cable. Booster cable
    Material  CCA (about 64% copper)  Voltage (V)  12/24 
    Rating:
    85%
    from S$229.90
    Min. 2 days
  18. Battery Terminal
    Amon Industry Battery Terminal
    Rust resistant with special plating (rust prevention specifications). For replacing the battery terminal. Please check the battery compatibility before purchasing.
    Rating:
    80%
    from S$12.99
    Min. 2 days
  19. Board Type Crimp Battery Terminal
    Hitachi Auto Parts & Service Board Type Crimp Battery Terminal
    Material  Oxygen-free copper and lead-free  Type  Crimping  Voltage (V)  12~24 
    Rating:
    96%
    from S$12.99
    Min. 2 days
  20. Terminal Cover
    Amon Industry Terminal Cover
    You can work safely by preventing short circuits during maintenance. Convenient because it is a plus / minus set. As an insulating cover for the battery terminal.
    Material  Soft PVC  Heat Resistance Temperature (℃)  -20~80℃ 
    Rating:
    60%
    from S$9.89
    Min. 2 days
  21. Spoid
    Dengen Spoid
    Battery fluid dropper
    Type  Battery fluid spoid 
    Rating:
    92%
    from S$57.99
    Min. 2 days
  22. Battery filler
    MonotaRO Battery filler
    A tool used to replenish and withdraw battery fluid, which is indispensable for battery management. For replenishment and withdrawal of battery fluid * Do not use for any other purpose. * Battery fluid is extremely dangerous. Be careful not to get it on your skin.
    Specification  Extraction amount per time / about 100CC  Material  SBR+PP 
    Rating:
    73%
    from S$5.59
    Min. 2 days
  23. Battery Tester Japanese
    MonotaRO Battery Tester Japanese
    Test standards are compatible with the world's major battery standards such as CCA, BCI, CA, MCA, JIS, DIN, IEC, EN, SAE, and GB. Alternator diagnosis possible. It can be used for all lead-acid batteries for starting automobiles, such as general lead-acid batteries, AGM (flat type, spiral typ... Read More
    Measuring Range  100-2000CCA  Mass (g)  About 220  Applicable Standard  CCA、DIN、JIS、EN、IEC、GB、SAE、MCA、BCI、CA  Operating Voltage Range (V)  DC8-30 (for 12V vehicles only)  Operating Temperature (℃)  0~40 
    Rating:
    92%
    from S$119.90
    Min. 2 days
  24. HCK601 roll paper
    HITACHI HCK601 roll paper
    Printer paper for battery checker HCK-601PLUS
    Suitable Model  HCK-601PLUS 
    from S$63.99
    Min. 2 days
  25. Battery Tester
    MonotaRO Battery Tester
    You can easily and accurately understand the deterioration, performance, and life of the battery. Various 12V batteries for automobiles, construction machinery, etc., such as AGM batteries, gel batteries, EFB batteries, etc. *Please remove from the vehicle after using this product. It may cause v... Read More
    Measuring Range  100-2000CCA  Mass (g)  About 250  Applicable Standard  CCA、DIN、JIS、EN、IEC、GB、SAE、MCA、BCI、CA  Operating Voltage Range (V)  DC8-30 (for 12V)  Operating Temperature (℃)  0~40 
    Rating:
    86%
    from S$87.99
    Min. 2 days
  26. Battery Terminal Cleaner
    MonotaRO Battery Terminal Cleaner
    Two types of brush structure are very convenient when cleaning the battery terminal. For cleaning terminals and clamps. * A set of two of the same D size terminal. Please note that B size terminal is not included.
    Suitable for  Large diameter (D terminal)  Mass (g)  (Large) 61.6, (Small) 58.4  Surface Treatment  Nickel plating 
    Rating:
    74%
    from S$6.99
    Min. 2 days
  27. Jump starter 5400mAh
    KASHIMURA Jump starter 5400mAh
    It is a compact, lightweight and highly portable jump starter that can assist the engine start when the battery of a DC12V car or motorcycle runs out. A jump start cable with a protection circuit box is attached. With a USB output port (rated 2A output), it can be used as a mobile battery that ca... Read More
    Mass (g)  590  Rated Voltage (V)  DC12  Input  DC5V、1A  Recharging Time (hours)  About 6  Battery Capacity (mAh)  5400  Rechargeable Times  About 300 
    Rating:
    79%
    from S$139.90
    Min. 2 days
  28. Booster Cable
    AUG Booster Cable
    Compatible with light vehicles to heavy truck classes. Copper wire antioxidant insulation cover type! Uses a safe full cover grip! Uses a large clamp.
    Voltage (V)  12/24  Material (Cable)  100% copper  Material (Clamp)  Copper plating on iron plate 
    Rating:
    92%
    from S$179.90
    Min. 2 days
  29. Battery rod SUS304
    NEOPLOT Battery rod SUS304
    A stainless steel rod and flange nut that does not easily rust.
    Suitable for  General purpose  Material  SUS304 
    Rating:
    84%
    from S$9.89
    Min. 2 days
  30. Battery carrier
    MonotaRO Battery carrier
    Convenient for carrying heavy batteries. Since the size can be adjusted, it is compatible with batteries of various sizes. For maintenance and battery replacement work. * Do not use for any other purpose. * Make sure that you hold it firmly before lifting it.
    Material  Steel 
    Rating:
    97%
    from S$22.99
    Min. 2 days
  31. Hydrometer (with assist pipe)
    Amon Industry Hydrometer (with assist pipe)
    With convenient assist pipe Check the battery charge status *The measurement results of this product are approximate by visual inspection.
    Material (Tip)  EVA 
    Rating:
    90%
    from S$16.99
    Min. 2 days
  32. Battery joint cable
    SEIWA Battery joint cable
    It is a safe, high-quality, and highly reliable product that is produced through processing, assembly, and inspection using advanced equipment and technology, starting with the selection of materials that have only first-class products.
    Rating:
    93%
    from S$26.99
    Min. 2 days
  33. Insulation cover for battery terminal
    SEIWA Insulation cover for battery terminal
    Excellent electrical insulation, toughness, water resistance, oil resistance, cold resistance, light resistance, abrasion resistance, aging resistance, pressure resistant packing effect. Unlike rubber and synthetic rubber, no vulcanization process is performed, so there is no effect on exposed co... Read More
    Material  Vinyl chloride 
    Rating:
    95%
    from S$2.49
    Min. 2 days
  34. Printer paper for battery checker
    KAISE Printer paper for battery checker
    Suitable Model  SK-8530 / 8535 
    Rating:
    100%
    from S$49.99
    Min. 2 days
  35. Memory backup
    Amon Industry Memory backup
    Lock structure to prevent the clip from falling off and contact failure. A pinch shape that can also sandwich the tip and both sides. Equipped with a fuse. Eight AA batteries output 12V, making it suitable for a wide range of vehicle models. For memory protection when replacing the battery of a c... Read More
    Rating:
    33%
    from S$32.99
    Min. 2 days
  36. Memory backup
    SIGNET Memory backup
    You can keep the memory just by attaching a 9V battery to the main unit and inserting it into a cigarette lighter. * Turn off all electrical loads when using. * Cannot be used for 6V vehicles.
    Mass (g)  45  Rated Voltage (V)  12  Suitable Battery  006P(9V) 
    Rating:
    73%
    from S$17.99
    Min. 2 days
  37. Insulation cover for battery terminal
    SEIWA Insulation cover for battery terminal
    Suitable for  WT122、WT121、HB113  Material  Vinyl chloride 
    Rating:
    95%
    from S$2.49
    Min. 2 days
  38. Battery terminal cover
    Hitachi Auto Parts & Service Battery terminal cover
    For Hitachi Battery Terminal DCL38
    Set Contents  5 black, 5 red  Material  Polyvinyl chloride  Operating Temperature Range (℃)  -30~70 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  39. Battery Frame
    Amon Industry Battery Frame
    Stylish silver-painted tightening plate. For fixing automobile batteries. Please check the battery compatibility before purchasing.
    Material  Steel  Bolt Diameter (Φmm)  (Rod) 5.5 
    Rating:
    80%
    from S$29.99
    Min. 2 days
  40. DS6 Roll Paper
    DHC-DS DS6 Roll Paper
    Suitable for  DS6 
    from S$45.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 330

Set Ascending Direction