All Category

Automotive Wiring (Car Navigation & Audio System)

View : Grid List
Filter

Items 1 - 40 of 2093

Set Ascending Direction
  1. Insulation tube
    MonotaRO Insulation tube
    * Do not use for anything other than its intended purpose.
    Material  PVC 
    Rating:
    92%
    from S$3.19
    Min. 2 days
  2. Connector for Cable Tap
    MonotaRO Connector for Cable Tap
    Power can be easily removed without peeling the coating. * Do not use for anything other than its intended purpose.
    Material  Nylon 
    Rating:
    90%
    from S$9.79
    Min. 2 days
  3. Bullet Terminal Discrete Type
    MonotaRO Bullet Terminal Discrete Type
    It has been rust-proofed to prevent rusting. It is possible to connect electric wires easily and securely. For connecting wiring cords. * Please be sure to crimp the connection with the dedicated electric pliers. Poor caulking may cause a short circuit or heat generation, leading to an accident. ... Read More
    Compatible cable (mm2 0.5~2.0  Material  Brass (tinned)  Applicable Power  DC12V200W or less, DC24V400W or less 
    Rating:
    83%
    from S$6.19
    Min. 2 days
  4. Power socket (fuse power type)
    Amon Industry Power socket (fuse power type)
    15A Fuse power supply removal The power supply can be easily removed from the fuse box with the included. A power socket with a lock mechanism that prevents the plug from coming off even when vibrating while driving. For adding accessory sockets. For plugs that are troublesome if they are pulled ... Read More
    Cord  0.75sq equivalent × about 2m  Material  Body / ABS 
    Rating:
    97%
    from S$27.99
    Min. 2 days
  5. Fixing Bracket (90 Degrees)
    Amon Industry Fixing Bracket (90 Degrees)
    A cation electrodeposition coating finish that has a beautiful surface finish and is resistant to rust. For attaching and fixing electrical components and accessories such as retrofit horns. * Product specifications are subject to change without notice. * Please check the website before purchasing.
    Rating:
    92%
    from S$3.29
    Min. 2 days
  6. Coupler (with lock)
    Amon Industry Coupler (with lock)
    Since the terminals are housed in the coupler, you can rest assured that you will not touch them. With lock. You can connect two cords at the same time. * 3353 Terminal set for coupler (sold separately) can be used.
    Applicable Power  DC12V140W or less / DC24V280W or less  Cord  AV(S)0.50~1.25sq 
    Rating:
    96%
    from S$3.19
    Min. 2 days
  7. Stainless Steel Mounting Bracket
    Amon Industry Stainless Steel Mounting Bracket
    Made of stainless steel (SUS 304) to prevent rust. For attaching and fixing electrical components and accessories such as retrofit horns. * Product specifications are subject to change without notice. * Please check the website before purchasing.
    Surface Treatment  Hairline processing  Material  Stainless steel (SUS 304) 
    Rating:
    85%
    from S$4.29
    Min. 2 days
  8. Wiring through screwdriver
    MonotaRO Wiring through screwdriver
    Convenient for pulling wiring from the engine room into the car. * Please do not use for any purpose other than the original purpose or beyond the ability. * Do not use on objects with electricity as there is a risk of electric shock. * When working, check the safety around you and wear protectiv... Read More
    Overall Length (mm)  About 214  Pipe inner diameter (Φmm)  Mass (g)  85  Material (Shaft)  S45C  Pipe outer diameter (Φmm)  Material (Clip)  PP+TPR  Shaft Length (mm)  100 
    Rating:
    81%
    from S$6.99
    Min. 2 days
  9. Flat terminal 350 type coupler
    BRIDGE Flat terminal 350 type coupler
    Number of Poles  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Female  Material  Polypropylene 
    Rating:
    87%
    from S$14.99
    Min. 2 days
  10. Terminal (FRA)
    Hitachi Auto Parts & Service Terminal (FRA)
    For waterproof housing (FRA)
    Compatible cable (mm2 0.5~1.25  Material  Brass 
    Rating:
    100%
    from S$26.99
    Min. 2 days
  11. 312 shell set
    Hitachi Auto Parts & Service 312 shell set
    Dimension L (mm)  Female: 34 / Male: 30  Type  Male / female (with lock)  Material  PP  Color  White 
    Rating:
    97%
    from S$14.99
    Min. 2 days
  12. Repair coupler
    POLARG Repair coupler
    The coupler is the part that connects the vehicle body and the halogen bulb, and the high heat generated by the bulb directly puts a burden on the coupler, so it is constantly consumed. When the wear reaches the limit, problems such as deformation may occur, and in the worst case, the coupler and... Read More
    Rating:
    76%
    from S$13.99
    Min. 2 days
  13. O BDⅡCoupler / Connector Cover
    Sumitomo Wiring Systems O BDⅡCoupler / Connector Cover
    A cover that can be connected to the harness side of the OBDII connector. Since it is easy to grip, it is easy to attach and detach the connector. For retrieving information from OBDII * This product is for automobiles only. After installation, check it regularly and replace it if there is any ab... Read More
    Dimension H (mm)  19.4  Dimension D (mm)  40  Dimension W (mm)  48  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    30%
    from S$14.99
    Min. 2 days
  14. Waterproof one-touch connector (for connection)
    Amon Industry Waterproof one-touch connector (for connection)
    Gel fills the space and is waterproof! Just pinch with pliers. Waterproof (equivalent to IPX4) 0.2sq wiring cord can be connected with one touch to connect wiring outside the vehicle * Product specifications are subject to change without notice. * Please check the website before purchasing.
    Suitable for  (Code size) 0.2sq only  Applicable Temperature Range  -10~80℃  Applicable Power  DC12V30W or less / DC24V60W or less  Waterproof Protection Grade  IPX4 equivalent 
    Rating:
    80%
    from S$6.59
    Min. 2 days
  15. Waterproof Pin Terminal
    Modes Waterproof Pin Terminal
    Material  Brass, insulation part / nylon 
    Rating:
    70%
    from S$16.99
    Min. 2 days
  16. Large capacity 2-pole housing set
    YAZAKI Large capacity 2-pole housing set
    Compatible with thick wire housing sets and large capacity wires. For expansion of electrical components
    Suitable Wire  3.5~8.0sq  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    90%
    from S$27.99
    Min. 2 days
  17. Housing terminal
    Sumitomo Wiring Systems Housing terminal
    Dedicated terminal for housing
    Suitable Wire  0.3~1.25sq  Material  Brass tin plating  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$24.99
    Min. 2 days
  18. Waterproof housing
    Sumitomo Wiring Systems Waterproof housing
    For connections that require waterproofness
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  PBT 
    from S$8.89
    Min. 2 days
  19. Stealth switch
    Amon Industry Stealth switch
    Type  Stealth switch  Applicable Temperature Range  -10~60℃  Cable Length (m)  300  Included Accessories  Double-sided tape  Cord  Equivalent to 0.2sq  Switch  ON-OFF (automatic return type) 
    Rating:
    80%
    from S$16.99
    Min. 2 days
  20. Low profile fuse branch cord
    BRIDGE Low profile fuse branch cord
    Overall Length (mm)  165  Cable Specification  16AMG  Maximum Current (A)  20  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Low profile 
    from S$39.99
    Min. 2 days
  21. Giboshi terminal
    MonotaRO Giboshi terminal
    * Do not use for anything other than its intended purpose.
    Suitable Wire  0.5~2.0sq  Applicable Current (A)  4~15  Material  Brass + tin plating  Applicable Power  DC12V180W or less/DC24V360W or less 
    Rating:
    87%
    from S$6.59
    Min. 2 days
  22. Roll Cable Cord 30M
    MonotaRO Roll Cable Cord 30M
    Suitable for wiring low-voltage circuits such as lighting, signals, and instruments as electric wires for automobiles. For low-voltage circuit wiring for automobiles and motorcycles. * This product is for automobiles only. Please do not use it for anything other than automobiles. * The shape of t... Read More
    Length (m)  30  Allowable Temperature (℃)  80  Voltage  DC12V/24V  Insulation  PVC 
    Rating:
    90%
    from S$9.69
    Min. 2 days
  23. Terminal Terminal Y-shape(Fork) Type
    MonotaRO Terminal Terminal Y-shape(Fork) Type
    Very convenient to ground! During electrical wiring work. * Please refrain from using it for any other purpose.
    Suitable Wire  0.5~2.0sq  Material  Brass  Applicable Power  DC12V200W or less/DC24V400W or less 
    Rating:
    88%
    from S$7.99
    Min. 2 days
  24. With female socket cord
    MonotaRO With female socket cord
    Since it has a Giboshi terminal, you can easily take out the power supply for electrical components. For DC12V vehicles only. For taking out the power of the drive recorder. * This product is exclusively for DC12V vehicles, so please do not use it for anything other than DC12V vehicles. * This pr... Read More
    Applicable Power  DC12V80W or less  Length (mm)  205 (only code part)  Suitable Wire Diameter  0.75sq equivalent  Suitable for  DC12V car only 
    Rating:
    88%
    from S$7.99
    Min. 2 days
  25. Flat Fuse
    MonotaRO Flat Fuse
    When an excessive current flows, the metal melts to block and protect the current. It is easy to understand because it is color-coded for each amperage. For fuse replacement * Do not use for any other purpose. * Please use according to the amperage of the fuse.
    Size (mm)  About 18.9 × 18.7 × 5.1  Material  Zinc + PC 
    Rating:
    93%
    from S$1.39
    Min. 2 days
  26. Flat Fuse Mini
    MonotaRO Flat Fuse Mini
    When an excessive current flows, the metal melts to block and protect the current. It is easy to understand because it is color-coded for each amperage. For fuse replacement * Do not use for any other purpose. * Please use according to the amperage of the fuse.
    Size (mm)  Approx. 11 x 16.2 x 4.0  Material  Zinc + PC 
    Rating:
    92%
    from S$1.39
    Min. 2 days
  27. Power Socket (Plug Lock Type)
    Amon Industry Power Socket (Plug Lock Type)
    A power socket with a lock mechanism that prevents the plug from coming off even when vibrating while driving. It can be used with both DC12V and DC24V vehicles. For adding accessory sockets. For plugs that are troublesome if they are pulled out of the power socket such as a drive recorder. * Do ... Read More
    Cord  0.75sq equivalent x about 1m 
    Rating:
    87%
    from S$17.99
    Min. 2 days
  28. Double Cord 30M Roll
    MonotaRO Double Cord 30M Roll
    * This product is for automobiles only. Please do not use it for anything other than automobiles.
    Length (m)  30  Allowable Temperature (℃)  80  Voltage  DC12V/24V  Type  double 
    Rating:
    91%
    from S$27.99
    Min. 2 days
  29. Wiring tap connector white
    MonotaRO Wiring tap connector white
    Made of nylon, it has excellent durability and you can easily make a branch or through tap with pliers without stripping the wire coating. For connecting wiring cords. * Please do not use it for any purpose other than its intended purpose. The color may change slightly.
    Compatible cable (mm2 0.18~0.36  Outer diameter (mm)  1.0~1.8  Allowable Current (A)  Applicable Power  DC12V40W or less / DC24V80W or less  Color  White 
    Rating:
    88%
    from S$13.99
    Min. 2 days
  30. Bullet Terminal
    Amon Industry Bullet Terminal
    A set of 100 great-value Giboshi terminals. For secure connection of wiring cords.
    Cord  AV(S)0.50~2.00sq  Material  Brass (tinned)  Applicable Power  DC12V200W or less/DC24V400W or less  Specification  Giboshi terminal 
    Rating:
    96%
    from S$9.69
    Min. 2 days
  31. Giboshi terminal sleeve male & female set
    MonotaRO Giboshi terminal sleeve male & female set
    You can connect the terminals to the wires simply by crimping the wires to each other with lightning pliers, and a sleeve that is effective for poor connection, electric leakage, and drip-proof is also included in the set. It is a small lot and it is a set of male and female, so it is very conven... Read More
    Cord  AV(S)0.50~2.00sq  Applicable Power  DC12V200W or less/DC24V400W or less  Type  Male female 
    Rating:
    90%
    from S$1.99
    Min. 2 days
  32. Harness for audio connection
    MonotaRO Harness for audio connection
    It can be used when installing a commercially available audio deck. It can be connected to the head unit of each company just by connecting to the radio connector on the vehicle side. The sub power supply can also be taken out. Compatible with each stereo maker. For audio deck installation. * It ... Read More
    Cable  AV0.5sq 
    Rating:
    90%
    from S$9.49
    Min. 2 days
  33. splice
    MonotaRO splice
    It is a general-purpose type splice. * Do not use for any purpose other than the main body. * Since this product is a general-purpose type, depending on the dimensions of the crimping tool, the entire length may not be crimped with one crimping operation. In that case, try to crimp multiple times... Read More
    Material  Brass 
    Rating:
    85%
    from S$5.99
    Min. 2 days
  34. Cable Cord
    Amon Industry Cable Cord
    Wiring cord for automobiles with excellent oil resistance and durability. Comes with a cord holder that can neatly store excess cords. For wiring cords when installing various electrical components.
    Rating:
    93%
    from S$2.79
    Min. 2 days
  35. For relay ON / OFF switch 12VDC only
    MonotaRO For relay ON / OFF switch 12VDC only
    It can be used for large-capacity electrical components. With terminals that are easy to wire. By mounting the relay close to the electrical components, the power cord can be connected to the battery in the shortest distance and the voltage drop can be minimized. The current used by the switch ca... Read More
    Rated Voltage (V)  12  Current Consumption (mA)  12V about 150 
    Rating:
    86%
    from S$7.99
    Min. 2 days
  36. Wiring clamp
    Amon Industry Wiring clamp
    Comes with ready-to-use double-sided tape. For organizing and fixing wiring cords. For small items such as key chains.
    Type  With double-sided tape 
    Rating:
    90%
    from S$2.69
    Min. 2 days
  37. Insulation Sleeve Bullet Terminal for Separate Type
    MonotaRO Insulation Sleeve Bullet Terminal for Separate Type
    It can be used for insulation after crimping terminals. Since it uses PVC (soft), it has high flexibility and adheres well to the terminals to protect and insulate the terminals. For insulation after crimping separate Giboshi terminals * Do not use for anything other than its intended purpose.
    Suitable for  For separate type terminal  Material  PVC (soft) 
    Rating:
    88%
    from S$4.99
    Min. 2 days
  38. Bullet Terminal Sleeve
    Amon Industry Bullet Terminal Sleeve
    A set of 100 Giboshi terminal sleeves. As a cover to protect terminals and prevent short circuits.
    Suitable Size  AV(S)0.50~2.00sq  Specification  Bullet terminal sleeve  Material  Soft vinyl chloride 
    Rating:
    90%
    from S$4.89
    Min. 2 days
  39. Flat Terminal Type 250
    MonotaRO Flat Terminal Type 250
    During electrical wiring work. Use the coupler terminal to repair the coupler.
    Material  Brass 
    Rating:
    79%
    from S$9.89
    Min. 2 days
  40. Double code
    Amon Industry Double code
    Wiring cord for automobiles with excellent oil resistance and durability. Comes with a cord holder that can neatly store excess cords. For wiring cords when installing various electrical components.
    Rating:
    89%
    from S$6.79
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 2093

Set Ascending Direction