Automotive Sheet Metal Repair & Repaint
The plating / painting is divided into the plating and painting operations by repairing the broken body of the car. It is necessary to repair the body and scratches that have been deformed due to accidents and aging, and special tools such as hammers are required for the plating. On the other hand, buffs and abrasives that have grinding power are required for painting that corrects the color and surface after deformation. There are various types of compounds used for polishing and glossing depending on the strength of the grinding force and glossing function. If it is a small scratch or dent of about 1mm, it can be repaired with putty.
Other Related Pages
- ThreeBond Butyl Tape for Sheet MetalIt can bond all kinds of materials such as metal, glass, plastic and rubber. It remains flexible and does not harden even after bonding. It is also stable against sunlight, rain and temperature changes, and exhibits excellent adhesive strength over a long period of time. It is the best tape for p... Read More
- 3M Ultra Fina Buff Soft SpongeA sponge buff for finishing compounds. By using a fine sponge, it is easy to wipe off and a good luster can be obtained.Outer Diameter (Φmm) 190 Outer Dia. x Inner Dia. (Φmm) 190×25 Inner Diameter (Φmm) 25 Type of Terminal Fitting Magic type (buff pad of about Φ145-150) Classification of the Hazardous Non-dangerous goods
- SOFT99 Corporation Wide Masking SheetA professional masking sheet with special processing that prevents the paint from sagging, allowing you to mask a wide surface at once without using newspaper. Since it quickly sticks to the body due to the action of static electricity on the seat body, it is not easily affected by the wind, and ... Read MoreLength (m) 10 Mass (g) 100 Tape Width (mm) 550 Sheet Size 55cm×10m Trusco Part No. 754-3930 Classification of the Hazardous Non-dangerous goods
- 3M Polishing PadA sponge buff with soft and fine eyes for finishing.Thickness (mm) 20 Diameter (Φmm) 75 Classification of the Hazardous Non-dangerous goods Type of Terminal Fitting One-touch type
- 3M Spray maskingA liquid masking agent for preventing mist adhesion that prevents spray mist from adhering to unnecessary parts during painting. Since it is applied with a spray gun (diameter 1.8 mm to 2.2 mm), masking work for complicated areas and a wide range can be done quickly and easily. When dried, it bec... Read More
- Daigoro Daigoro + Beat Tree + HornFor sheet metal bending work (square bending, R bending) and smoothing work. For sheet metal work.Overall Length (mm) 360 Mass (g) 509 Classification of the Hazardous Non-dangerous goodsfrom S$25.99Min. 5 days
- World Auto Tool World Super Spot (hand type)New collision safety standard body compatible model. Impact welding force of AC spot. Great power with just this. Since it is an AC type, welding of up to 2.5 mm + 2.5 mm + 2 mm is possible. Pressurization adjustment is easy with a scale from 0 to 125 kg. Since the arm protector is standard equip... Read MoreCapacity (kVA) (50%) 2.5, (Short circuit) 18 Cable Length (m) (Input) 2 Scare / 3.7 Output Current (A) (Secondary side) 8200 Mass of Main Unit (kg) 9.4 Main Unit Dimensions, Width W x Depth D x Height H (mm) 90×305×240 Classification of the Hazardous Non-dangerous goods primary input power supply Single phase 200V20Afrom S$6,399.00Min. 5 days
- MonotaRO Sponge buff Φ150Sponge buff for polisher (Φ130). For polishing * Do not use for anything other than its intended purpose. * Please keep away from high temperature and humidity. The sponge is easily damaged by temperature and humidity. * Cannot be washed. Please use a buff cleaner for cleaning. * The sponge part... Read MoreOuter Diameter (Φmm) 150 Inner Diameter (Φmm) 30 Thickness (mm) 30 Type of Terminal Fitting Hook-and-loop type
- MonotaRO Sponge Buff (Fine)Urethane buff for final finishing with weak grinding power. A buff for mirror finishing that is suitable for empty buffing as well as being used in combination with fine particle abrasives. For polishing * Do not use for any other purpose. * Please keep away from high temperature and humidity. Wo... Read MoreOuter Diameter (Φmm) 180 Type Fine
- MonotaRO Sponge Buff (Medium)Urethane buff with slightly stronger polishing power. It can be easily polished by combining it with an abrasive that has polishing power. It can also be used in double action. For polishing * Do not use for anything other than its intended purpose. * Please keep away from high temperature and h... Read MoreOuter Diameter (Φmm) 180 Inner Diameter (Φmm) 50 Type Second
- MonotaRO Sponge buff Φ180 Extra fineAn ultra-fine buff that has a soft grinding force and is ideal for polishing. Suitable for machine polishing polish and empty buff finish. For polishing * Do not use for anything other than its intended purpose. * Please keep away from high temperature and humidity. The sponge is easily damaged ... Read MoreOuter Diameter (Φmm) 180 Inner Diameter (Φmm) 50 Type Extra fine
- MonotaRO Wool buff Φ150 softwareSince the shape is tapered, you can polish to the corners. Skin removal, skin adjustment, paper erasing, and light-colored car finish. * Do not use for anything other than its intended purpose. * Please keep away from high temperature and humidity. Wool is easily damaged by temperature and humid... Read MoreOuter Diameter (Φmm) 150 Inner Diameter (Φmm) 22 Type Fine Type of Terminal Fitting Magic type (Φ123 buff pad)
- MonotaRO Wool Disc BuffIt is a high quality product manufactured by a domestic manufacturer. Designed with an emphasis on grinding power, it is also inexpensive. Ideal for polishing small areas. * Do not use for anything other than its intended purpose. * Do not leave the product wet. Hair may come off easily.Length (mm) (Wool) 5 Thickness (mm) 6.5 Type of Terminal Fitting Hook-and-loop type Classification of the Hazardous Non-dangerous goods
- MonotaRO Sponge buff Φ80*Do not use for anything other than its intended purpose. * Avoid storing in places with high temperatures and humidity. Sponges are easily damaged by temperature and humidity. *Cannot be washed. Please use buff cleaner for cleaning.Thickness (mm) 20 Outer Diameter (Φmm) 80 Type of Terminal Fitting Hook-and-loop type
- MonotaRO Wool buff hardSince the shape is tapered, you can polish to the corners. It can be used for skin removal, skin adjustment, paper erasing, light coloring, etc. * Do not use for anything other than its intended purpose. * Please keep away from high temperature and humidity. Wool is easily damaged by temperature... Read MoreOuter Diameter (Φmm) 170 Thickness (mm) 25 Type of Terminal Fitting Hook-and-loop type Type Second
- MonotaRO Wool buff softSince the shape is tapered, you can polish to the corners. * Do not use for anything other than its intended purpose. * Do not leave the product wet. Hair may come off easily. * Please keep away from high temperature and humidity. Wool is easily damaged by temperature and humidity. * Cannot be wa... Read MoreOuter Diameter (Φmm) 170 Thickness (mm) 25 Type Fine Type of Terminal Fitting Hook-and-loop type
- MonotaRO Painting stand no assembly requiredA painting stand that does not require troublesome assembly. It is very convenient because it can be folded and stored when not in use. For stands such as bumpers and door panels. * Be sure to work on a stable, flat floor with no slope. * Never apply a weight that exceeds the load capacity. * Nev... Read MoreAllowable Load (kg) 35 (Equal load) Mass (kg) 5.15 Pipe Diameter (Φmm) 25 Width (mm) (Main body) 730 ・ (Cushion part) 550 Dimensions when Folded, Overall Length x Width W x Height (mm) About 860 × 80 × 1010 Material Steel (main pipe) Working height (mm) 730 or more
- MonotaRO Wool buff Φ150 HardSince the shape is tapered, you can polish to the corners. It can be used for skin removal, skin adjustment, paper erasing, light coloring, etc. * Do not use for anything other than its intended purpose. * Please keep away from high temperature and humidity. Wool is easily damaged by temperature... Read MoreOuter Diameter (Φmm) 150 Inner Diameter (Φmm) 22 Type of Terminal Fitting Magic type (Φ123 buff pad) Type Second
- MonotaRO Wool Buff for Mini PolisherHigh quality products manufactured by domestic manufacturers Wool buffs for mini polishers * Do not use for anything other than its intended purpose. * Do not leave the product wet. Hair may come off easily.Thickness (mm) 10 Outer Diameter (Φmm) 80 Inner Diameter (Φmm) 9 Type of Terminal Fitting Hook-and-loop type Classification of the Hazardous Non-dangerous goods
- SOFT99 Corporation Sandpaper polishing padUse by wrapping sandpaper. The force is evenly applied and the finish is beautiful.Size (mm) 95×68×30 Classification of the Hazardous Non-dangerous goods
- OHTSUKA BRUSH MFG. Blur tapeAn ideal blur coating is achieved by putting a core on one side of the tape and creating a float. The tape and core are made of flexible material, so even the tightly curved parts can be applied smoothly and neatly. Blurred painting of narrow parts such as the rounded part of the press line and d... Read MoreLength (m) 16 Thickness (Diameter in Φmm) About 1.5 Width (mm) About 13 RoHS directive (corresponding to 10 substances) Correspondence
- MonotaRO Slide hammerIt is convenient to pull out the washer welded to the dented car body. Weight weight is 850g *This product is a tool that pulls out the welded washer in the dented area and corrects the dent. Do not use it for anything other than its intended purpose. *Keep your hands and face away from the shaft... Read MoreMass (kg) 1.5 Handle Dimensions (mm) 114 Overall Length (mm) 460 Tip Diameter (Φmm) 7
- Compact Tool Wool taper buff (black)Polishing buffThickness (mm) 10 Outer Diameter (Φmm) 150 Inner Diameter (Φmm) 30 Trusco Part No. 365-0723 Color Black Type For skin adjustment and others Type of Terminal Fitting Magic type (Φ123 buff pad) Classification of the Hazardous Non-dangerous goods
- Musashi Holt Sanding block plusWork efficiency is improved by reducing the weight of the wood block. Comes with a mini block for detailed work.Set Contents Large 1, Small 1 Classification of the Hazardous Non-dangerous goods
- Amon Industry Masking Tape with GraduationA graduated masking tape that is convenient for positioning and measuring length. Since it is a tape, it is easy to use on uneven surfaces and curved surfaces. For mounting positioning and masking of parts and stickers. For measuring length.Scale 0-10cm (repeated printing) Tape Length (m) 15 Tape Width (mm) 20 Adhesive Acrylic adhesive Base Material Flat paper Classification of the Hazardous Non-dangerous goods
- MonotaRO Wool buff green typeHigh quality products manufactured by domestic manufacturers. The tapered wool buff allows polishing to the corners. Since it uses flexible urethane, it is difficult for deep buffs to enter, and it is effective for polishing line parts and rounded surfaces. Compared to our soft type, it has bette... Read MoreOuter Diameter (Φmm) 170 Type Fine Type of Terminal Fitting Hook-and-loop type Classification of the Hazardous Non-dangerous goods
- YOSHIKAWA SANGYO Kraft paper (curing paper)Ideal for curing. It can be used as a substitute for newspaper. It is different from masker paper for sheet metal painting. * It is just a substitute for newspapers.Length (m) 25 RoHS directive (corresponding to 10 substances) Correspondence Classification of the Hazardous Non-dangerous goods
- HARD HEAD Polishing sponge with magicPlease use it by attaching it to the rubber pad with magic (MRPC-125).Size (mm) 125
- BRIDGE Butyl Rubber TapeLength (m) 3.6 Width (mm) 9 Dimensions, W (mm) x L (m) 9×3.6 RoHS directive (corresponding to 10 substances) Correspondence Classification of the Hazardous Non-dangerous goods
- MonotaRO Sponge buff Φ50* Do not use for anything other than its intended purpose. * Please keep away from high temperature and humidity. The sponge is easily damaged by temperature and humidity. * Cannot be washed. Please use a buff cleaner for cleaning.Thickness (mm) 20 Outer Diameter (Φmm) 50 Type of Terminal Fitting Hook-and-loop type Type Second
- SOFT99 Corporation Water resistant sandpaper setS is for making a base for painting and removing rust. The long size M is best when used in combination with a polishing pad.Classification of the Hazardous Non-dangerous goods
- Compact Tool Urethane buffA buff for the Compact Tool Polisher 150N series.Outer Diameter (Φmm) 150 Thickness (mm) 30 Inner Diameter (Φmm) 30 Classification of the Hazardous Non-dangerous goods
- Compact Tool Urethane buff flatA buff for polishing.Outer Diameter (Φmm) 150 Thickness (mm) 30 Inner Diameter (Φmm) 30 Dimension (mm) 30×150×30
- MonotaRO Spot cutter Cobalt high speed TiN coatingDemonstrates sharpness and durability due to the cross-sectional cutting edge shape. A high-performance spot cutter that supports recent difficult-to-cut materials. For spot welding removal * Do not use for anything other than its intended purpose. * Never touch the rotating tools and chips. * Be... Read MoreMaterial Cobalt heiss Surface Treatment TiN coating
- Compact Tool Wool Buffing PadMass (g) 10 Thickness (mm) 15 Outer Diameter (Φmm) 80 Trusco Part No. 807-1372 Classification of the Hazardous Non-dangerous goods
- OHTSUKA BRUSH MFG. Cushion pad hole Φ122By using it for footing before painting and finish polishing, the polished grain is finely finished. Can be used properly depending on the thickness of the intermediate sponge (5t: hard, 10t: soft) It has the ability to follow the rounded part and is effective in preventing scratches on the edge ... Read More
- KOVAX Tolecut (Automotive Dry Sandpaper Sheet)Trecut is a completely new abrasive developed for the purpose of removing dust, bumps, sagging and flow on the painted surface, and exhibits significantly superior effects in the following points compared to conventional abrasive paper and whetstones. To do. With 5 types of cutting force and fini... Read MoreClassification of the Hazardous Non-dangerous goods
- 3M Dry guide coatBefore polishing putty or surfacer, soak the pad with dry guide coat powder and rub the sharpened surface to easily check for distortion and polished eyes while sharpening, improving work efficiency. Can be used for both sky and waterClassification of the Hazardous Non-dangerous goods
- MonotaRO Wool buff yellow typeHigh quality products manufactured by domestic manufacturers. The tapered wool buff allows polishing to the corners. Since it uses a special urethane, it is sticky and has high polishing power. Compared to our hard type, it has better cushioning, buff balance, and polishing speed. Skin removal, s... Read MoreOuter Diameter (Φmm) 170 Type of Terminal Fitting Hook-and-loop type Classification of the Hazardous Non-dangerous goods Type Second
- Compact Tool Urethane BuffThickness (mm) 20 Classification of the Hazardous Non-dangerous goods