All Category

Car Body Repair Supplies

View : Grid List
Filter

Items 1 - 40 of 418

Set Ascending Direction
  1. Daigoro + Beat Tree + Horn
    Daigoro Daigoro + Beat Tree + Horn
    For sheet metal bending work (square bending, R bending) and smoothing work. For sheet metal work.
    Overall Length (mm)  360  Mass (g)  509  Classification of the Hazardous  Non-dangerous goods 
    from S$25.99
    Min. 5 days
  2. World Super Spot (hand type)
    World Auto Tool World Super Spot (hand type)
    New collision safety standard body compatible model. Impact welding force of AC spot. Great power with just this. Since it is an AC type, welding of up to 2.5 mm + 2.5 mm + 2 mm is possible. Pressurization adjustment is easy with a scale from 0 to 125 kg. Since the arm protector is standard equip... Read More
    Capacity (kVA)  (50%) 2.5, (Short circuit) 18  Cable Length (m)  (Input) 2 Scare / 3.7  Output Current (A)  (Secondary side) 8200  Mass of Main Unit (kg)  9.4  Main Unit Dimensions, Width W x Depth D x Height H (mm)  90×305×240  Classification of the Hazardous  Non-dangerous goods  primary input power supply  Single phase 200V20A 
    from S$6,399.00
    Min. 5 days
  3. Slide hammer
    MonotaRO Slide hammer
    It is convenient to pull out the washer welded to the dented car body. Weight weight is 850g *This product is a tool that pulls out the welded washer in the dented area and corrects the dent. Do not use it for anything other than its intended purpose. *Keep your hands and face away from the shaft... Read More
    Mass (kg)  1.5  Handle Dimensions (mm)  114  Overall Length (mm)  460  Tip Diameter (Φmm) 
    Rating:
    85%
    from S$42.99
    Min. 2 days
  4. Shiru Shiru (Dedicated Sticker for Automotive Sheet Metal)
    VOSTONE Shiru Shiru (Dedicated Sticker for Automotive Sheet Metal)
    It is also used as a hole plug to protect the contact surface between the bumper rubber attached to the bonnet, door and trunk and the body. These stickers are often peeled off during sheet metal and painting work, and it is troublesome to check the genuine part number, so it seems that you often... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Classification of the Hazardous  Non-dangerous goods 
    Rating:
    78%
    from S$12.99
    Min. 2 days
  5. Angled Seaming Plier With Red G
    Kaneshika Tool Mfg. Angled Seaming Plier With Red G
    Grasp the edge of the galvanized iron plate and apply light force to bend it easily. If you bend it enough, change the scissors and squeeze it, and that's OK. You can work easily by using this even when opening.
    Rating:
    89%
    from S$39.99
    Min. 2 days
  6. Slide hammer set vacuum vacuum type
    MonotaRO Slide hammer set vacuum vacuum type
    A vacuum type slide hammer that does not damage the surface of the car body. By pumping the vacuum pump, the vacuum cup is adsorbed and sticks perfectly to the car body. Welding washers can also be pulled by using the attached hook. During sheet metal work. * Please use it after fully understandi... Read More
    Mass (kg)  1.2 (main unit only)  Overall Length (mm)  750 
    Rating:
    75%
    from S$159.90
    Min. 2 days
  7. Wide Blade Chisel for Rounded Edges
    MORIMITSU Wide Blade Chisel for Rounded Edges
    Make a bending line for sheet metal processing, or hit the corner from the inside after bending to finish the corner cleanly.
    Classification of the Hazardous  Non-dangerous goods  Material  S45C 
    Rating:
    90%
    from S$23.99
    Min. 2 days
  8. New flat washer (copper plating)
    BIG New flat washer (copper plating)
    Ideal for pulling out all damage except the press line. Since it is designed to allow electricity to pass through easily, it is often attached to high-strength steel plate panels, and even when used with a conventional stud welder, it does not easily burn back. Copper plating with good electrical... Read More
    Thickness (mm)  1.6  Overall Width (mm)  19  Overall Length (mm)  49  Hole Size (mm)  8×14 
    Rating:
    96%
    from S$47.99
    Min. 2 days
  9. This board
    OYANAGI Machine Works This board
    A small hand-held metal fitting tool that hits the back of the panel. Please select this board consisting of various combinations of faces according to the shape of the correction panel. Make the best use of the elasticity and restoring force of the steel plate panel to correct it.
    Rating:
    91%
    from S$63.99
    Min. 2 days
  10. Spot Cool Chemical Puller
    BIC TOOL Spot Cool Chemical Puller
    Drawer puller for car body * Please degreas the part you want to pull out with thinner etc. in advance. * The welded part is not strong at high temperatures, so be sure to return it to room temperature before pulling it out. * Do not place this product in a place where the temperature exceeds 40 ... Read More
    Classification of the Hazardous  Non-dangerous goods 
    Rating:
    41%
    from S$47.99
    Min. 2 days
  11. Panel blind seal
    World Auto Tool Panel blind seal
    It is a sticker attached to the new car. After replacing the panel, close the hole with a sticker. Most cars can be covered. 50 stickers per sheet. It is cheaper than buying a genuine product.
    Rating:
    83%
    from S$22.99
    Min. 2 days
  12. Door Stopper
    KTC Door Stopper
    It can be fixed using the lock part of the door. Compatible with most car models. It can be easily attached and detached.
    Overall Length (mm)  190  Mass (g)  200  Trusco Part No.  821-7815  Classification of the Hazardous  Non-dangerous goods 
    Rating:
    86%
    from S$39.99
    Min. 2 days
  13. Easy (FRP repair set)
    Solar Easy (FRP repair set)
    This product is a full set of polyester resin, glass mats, other auxiliary materials, tools, etc. required for FRP molding and repair.
    Rating:
    83%
    from S$159.90
    Min. 2 days
  14. Welding slide hammer
    MonotaRO Welding slide hammer
    A slide hammer that can be pulled by stud welding. A tool that slides a weight toward you, hits it against a stopper, and uses the impact to pull out a dent. For sheet metal work. * Do not use for any other purpose.
    Material  (Chip) S45C  Mass (kg)  1.72  Overall Length (mm)  455  Classification of the Hazardous  Non-dangerous goods 
    Rating:
    67%
    from S$69.99
    Min. 2 days
  15. Fender reform tool
    MonotaRO Fender reform tool
    You can easily bend, expand, and modify the fender's claws with this one unit. Even difficult nail folding work is easy and beautiful. For bending, expanding, and correcting fender claws. * When using this product, be sure to jack up the car body and use it with the jack stand attached. * Ple... Read More
    Suitable Size  4 holes, 5 holes  Main Unit Dimensions (mm)  520  Mass (kg)  Classification of the Hazardous  Non-dangerous goods 
    Rating:
    100%
    from S$97.99
    Min. 2 days
  16. Sheet metal hammer hammer standard horizontal type
    OYANAGI Machine Works Sheet metal hammer hammer standard horizontal type
    A Narashi hammer that is frequently used for standard launching of seat panels. The other side of the head is driven with moldings.
    Head Shape  Flat 
    Rating:
    89%
    from S$68.99
    Min. 2 days
  17. Rescue socket
    JTC Rescue socket
    The special cosmetic nut can be removed cleanly
    Rating:
    100%
    from S$149.90
    Min. 2 days
  18. Tsunami
    MORIMITSU Tsunami
    Insert a thin plate and bend it. Crush the folded part of the thin plate. The tip is bent.
    Classification of the Hazardous  Non-dangerous goods 
    Rating:
    87%
    from S$119.90
    Min. 2 days
  19. Single sided tip for welding slide hammer
    MonotaRO Single sided tip for welding slide hammer
    Replacement tip for Monotaro welding slide hammer. Order code: for 10558215 * Do not use for any other purpose.
    Material  (Chip) S45C  Thickness (Diameter in Φmm)  10  Overall Length (mm)  84.2  Classification of the Hazardous  Non-dangerous goods 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  20. Squeezing hammer
    JTC Squeezing hammer
    The striking part can be turned and squeezed when hit.
    Overall Length (mm)  295  Head Diameter (Φmm)  41  RoHS directive (corresponding to 10 substances)  Correspondence  Classification of the Hazardous  Non-dangerous goods 
    Rating:
    70%
    from S$79.99
    Min. 2 days
  21. Sheet metal hammer
    TRUSCO Sheet metal hammer
    It is a wide striking surface. The handle is made of light, durable and elastic hickory. The head hardness is HRC40-50.
    Overall Length (mm)  327  Material (Head)  Carbon steel  Material (Handle)  Hickory  Classification of the Hazardous  Non-dangerous goods 
    Rating:
    65%
    from S$46.99
    Min. 2 days
  22. This board
    JTC This board
    Rating:
    100%
    from S$63.99
    Min. 2 days
  23. Beat tree
    MORIMITSU Beat tree
    We perform bending and crushing of thin iron plates. The work is not easily scratched.
    Classification of the Hazardous  Non-dangerous goods 
    from S$26.99
    Min. 2 days
  24. New torsion washer (copper plating)
    BIG New torsion washer (copper plating)
    Ideal for pulling out intricately damaged press lines. Since it is designed to allow electricity to pass through easily, it is often attached to high-strength steel plate panels, and even when used with a conventional stud welder, it does not easily burn back. Copper plating with good electrical ... Read More
    Thickness (mm)  1.6  Overall Width (mm)  19  Overall Length (mm)  49  Hole Size (mm)  8×14 
    Rating:
    100%
    from S$47.99
    Min. 2 days
  25. Attachment hammer
    MonotaRO Attachment hammer
    It is a sheet metal hammer for vehicles that plays 9 different roles by exchanging the head. Hammer set for high-strength steel plate and aluminum body. For automobile sheet metal work * Please wear work gloves when using. * Please do not use for any other purpose.
    Case Dimensions (mm)  310×150×45  Classification of the Hazardous  Non-dangerous goods 
    Rating:
    100%
    from S$139.90
    Min. 2 days
  26. This board
    MORIMITSU This board
    Insert it under the work and hit the work to punch it out.
    Classification of the Hazardous  Non-dangerous goods 
    Rating:
    90%
    from S$66.99
    Min. 2 days
  27. Wide Jaw Seaming Plier
    MORIMITSU Wide Jaw Seaming Plier
    Insert a thin plate and bend it. Crush the folded part of the thin plate. The tip is flat.
    Classification of the Hazardous  Non-dangerous goods 
    Rating:
    100%
    from S$99.90
    Min. 2 days
  28. Long slide hammer
    MonotaRO Long slide hammer
    A slide hammer kit for repairing sheet metal in automobiles. Use a powerful slide hammer to repair damaged parts (distortion, dents, etc.) of sheet metal. Various sheet metal work can be done while using 5 types of tip attachments properly. It is an easy-to-use tool set that does not require larg... Read More
    Shocker (Hammer) mass (kg)  4.1  Screw Dimensions  5/8×10  Overall Length (mm)  665 (hammer)  Material  Steel 
    Rating:
    80%
    from S$199.90
    Min. 2 days
  29. Ring tip
    BIG Ring tip
    Ring tip with leaf spring for various washer welding
    Specification  Applicable electrode diameter (Φmm) / 10  Classification of the Hazardous  Non-dangerous goods 
    Rating:
    88%
    from S$57.99
    Min. 2 days
  30. Tin can hammer
    MORIMITSU Tin can hammer
    Material (Head)  45C hardening  Type  Hammer for sheet metal  Material (Handle)  Oak  Main Application  Sheet metal work 
    from S$39.99
    Min. 2 days
  31. Hole hook for HBP220 only
    NIPPEI KIKI Hole hook for HBP220 only
    Classification of the Hazardous  Non-dangerous goods 
    Rating:
    20%
    from S$7.99
    Min. 2 days
  32. Clamp
    JTC Clamp
    Bolt (mm)  16×70  Maximum Load (t)  RoHS directive (corresponding to 10 substances)  Correspondence  Classification of the Hazardous  Non-dangerous goods 
    from S$129.90
    Min. 2 days
  33. Door / Gate Stopper Set
    KTC Door / Gate Stopper Set
    It can be fixed using the lock part of the door. Compatible with most car models. It can be easily attached and detached. For sheet metal work on doors and sheet metal work on rear gates.
    Mass (g)  700 (door stopper 200/gate stopper 500)  Trusco Part No.  821-7831  Overall Length (mm)  Door stopper: 190/Gate stopper: 540-740  Classification of the Hazardous  Non-dangerous goods 
    Rating:
    100%
    from S$99.90
    Min. 2 days
  34. Round washer with copper plating (red)
    World Auto Tool Round washer with copper plating (red)
    Inner Diameter (Φmm)  11  Outer Diameter (Φmm)  22  Classification of the Hazardous  Non-dangerous goods 
    Rating:
    60%
    from S$47.99
    Min. 2 days
  35. New flat washer (no plating)
    BIG New flat washer (no plating)
    Ideal for pulling out all damage except the press line. Since it is made of a material that allows electricity to easily pass through, it has excellent bite even on high-strength steel plates, and even when used with a conventional stud welder, it does not easily burn back. For pulling out damage... Read More
    Thickness (mm)  1.6  Overall Width (mm)  19  Overall Length (mm)  49  Hole Size (mm)  8×14  Classification of the Hazardous  Non-dangerous goods  Material  Special steel (no plating) 
    Rating:
    100%
    from S$46.99
    Min. 2 days
  36. Needle tip cone type
    BIG Needle tip cone type
    Needle tip for BS puller
    Overall Length (mm)  65  Screw Dimensions (mm)  8Φ×20  Material  Copper plating  Classification of the Hazardous  Non-dangerous goods 
    Rating:
    100%
    from S$57.99
    Min. 2 days
  37. Jig plate hook
    KOTO Jig plate hook
    Welding washer hook for pulling out the body. The holder body is made of aluminum alloy and is light and strong. * We recommend using the separately sold KOTO original hammer shaft and joint metal fittings.
    Mass (kg)  0.76  Dimensions, Width W x Length L x Height H (mm)  150×150×45  Classification of the Hazardous  Non-dangerous goods 
    Rating:
    90%
    from S$239.90
    Min. 2 days
  38. Service Minder 12V-24V combined
    World Auto Tool Service Minder 12V-24V combined
    Compatible with ordinary cars to large cars. Protect your computer from surge currents during welding. With this, it protects the computer circuit installed in the car from the surge current generated when using "spot, mig, TIG, plasma, stud, etc." and prevents malfunction. * Do not con... Read More
    Type  12 / 24V combined use 
    Rating:
    100%
    from S$399.90
    Min. 2 days
  39. Divider (sheet metal chisel)
    Isco Divider (sheet metal chisel)
    Easy to use, 30 cm long. The soft cushion handle absorbs the shock. Made of strong alloy steel. The panel replacement time can be shortened. The two sharp cutting edges bite between the panel and the side edges, allowing the panel to be peeled off. Due to the characteristic blade shape, the panel... Read More
    Shovel Tip Width (mm)  20  Body Length (mm)  300  Mass (g)  320  Material  Alloy steel  Classification of the Hazardous  Non-dangerous goods 
    Rating:
    100%
    from S$79.99
    Min. 2 days
  40. Sheet metal horizontal hammer horizontal type
    OYANAGI Machine Works Sheet metal horizontal hammer horizontal type
    A hammer dedicated to shibori work on the Yamagata grid on the head.
    Head Shape  grid 
    Rating:
    90%
    from S$89.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 418

Set Ascending Direction