All Category

Automotive Accessories

Car supplies are a variety of tools used when driving a car or truck or for maintenance purposes. In addition to items that are required to be equipped for safety, such as antifouling seat covers, tire covers, and body covers that prevent deterioration of the vehicle, emergency signal lights, triangular stop plates, sunflares, etc. There are also a variety of products for comfortable driving, such as odorants, sunshades, and vehicle verification cases. If you have a handle lock or car lock to prevent theft, you can be assured of security.
View : Grid List
Filter

Items 1 - 40 of 12522

Set Ascending Direction
  1. Emergency signal light
    MonotaRO Emergency signal light
    It is compatible with vehicle inspection as an alternative equipment for in-vehicle flares. Unlike disposable flares, it can be used for a long time just by replacing the batteries! Unlike the button type, it can be used for a long time by turning the battery cap to turn it on and off, reducing p... Read More
    Operating Temperature Range (℃)  -10~45  Luminous Intensity (cd)  Mass of Main Unit (g)  100  Dimensions, Diameter x Height H (Φmm x mm)  38×153  Number of LED (pieces)  Specification  Drip-proof type  Type  Emergency signal light  Lighting Type  Flashing 
    Rating:
    91%
    from S$9.89
    Min. 2 days
  2. Seat Cover Perfect Fit Type
    MonotaRO Seat Cover Perfect Fit Type
    A seat cover made of elastic material. It fits snugly on the seat and is easy to install. Seat cover for front seat * Do not use on genuine leather, synthetic leather, or vinyl chloride resin products. The product and target surface may deteriorate. * Cannot be attached to seats with armrests or ... Read More
    Length (mm)  About 1260  Width (mm)  About 530  Specification  For front seat 
    Rating:
    83%
    from S$17.99
    Min. 2 days
  3. Emergency Road Flare with Flashlight
    MonotaRO Emergency Road Flare with Flashlight
    It is compatible with vehicle inspection as an alternative equipment for in-vehicle flares. Unlike disposable flares, it can be used for a long time just by replacing the batteries! Unlike the button type, it can be used for a long time by turning the battery cap to turn it on and off, reducing p... Read More
    Operating Temperature Range (℃)  -10~45  Luminous Intensity (cd)  Mass (g)  105  Dimensions, Diameter x Height H (Φmm x mm)  38×153  Number of LED (pieces)  Lighting Type  Blinking / lighting / flashlight  Specification  Drip-proof type  Type  Emergency signal light (with flashlight) 
    Rating:
    87%
    from S$15.99
    Min. 2 days
  4. Hammer for emergency escape
    MonotaRO Hammer for emergency escape
    An escape hammer used in an emergency when trapped inside a car due to a car accident or disaster. A seatbelt cutter is also included. For emergency escape trapped in the car *Do not use for anything other than its intended purpose. * Regularly check the seat cutter belt for rust or deformation. ... Read More
    Dimension (mm)  134×75×25  Mass (g)  145  Material  Resin, carbon steel 
    Rating:
    84%
    from S$13.99
    Min. 2 days
  5. Non-slip sheet, super strong adhesive type
    MonotaRO Non-slip sheet, super strong adhesive type
    A non-slip sheet that prevents small items from slipping off. Even if you put keys, coins, smartphones, etc., it will not fall due to its strong grip. Also, even if it gets dirty, it can be washed with water, so it can be used as many times as you like. Both sides can be used on either side, so p... Read More
    Thickness (mm)  Sheet Size (mm)  225×145  Heat Resistance Temperature (℃)  280  Color  Black  Material  Silicon 
    Rating:
    81%
    from S$8.79
    Min. 2 days
  6. Doctor Deo Premium Placement Type
    CAR MATE Doctor Deo Premium Placement Type
    Premium model with 200% deodorant performance compared to our conventional products "Adopts stabilized chlorine dioxide", which is also used for commercial use in hospitals and restaurants. Stationary type Unscented type Bactericidal deodorant * Not drinkable
    Series  Doctor Deo  Fragrance  Unscented 
    Rating:
    89%
    from S$14.99
    Min. 2 days
  7. Disinfectant and deodorant sheet
    CAR MATE Disinfectant and deodorant sheet
    Achieves 200% deodorant performance compared to conventional products Uses stabilized chlorine dioxide as a sterilizing deodorant component. Simply oxidatively decompose bacteria and malodorous components and place them under a powerful sterilization & deodorant sheet. Firmly deodorize from i... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Series  Doctor Deo  Fragrance  Unscented 
    Rating:
    91%
    from S$14.99
    Min. 2 days
  8. Seat Cover Colored Mesh
    BONFORM Seat Cover Colored Mesh
    Comfortable! Smooth mesh.
    Material  100% polyester  Specification  Full coverage  Type  front 
    Rating:
    94%
    from S$33.99
    Min. 2 days
  9. REFINED FRAME plating
    YAC REFINED FRAME plating
    A number frame with a clean design that eliminates waste. Luxury chrome-plated finish. It can be used for the front of ordinary passenger cars and the front and rear license plates of light cars (when there is no fixed stay for the rear plate).
    Color  Chrome plating  Dimensions, Width W x Height H x Depth D (mm)  338×173×6 
    Rating:
    88%
    from S$19.99
    Min. 2 days
  10. Car mat rubber
    MonotaRO Car mat rubber
    Thin and lightweight, rubber mat makes it easy to wash with water. A set product for one car (two for the front and two for the rear). The back side is spike-shaped to prevent slipping. For car mats of light cars and passenger cars. * Do not use for any other purpose. Never place the mat on the a... Read More
    Dimensions, Height x Width (mm)  (Front) 630 x 420, (Rear) 420 x 335  Thickness (mm)  About 2  Color  Black  Material  PVC 
    Rating:
    70%
    from S$9.59
    Min. 2 days
  11. Cushion antifouling sheet cover for front
    MonotaRO Cushion antifouling sheet cover for front
    A seat cover made of the same material as the wetsuit. It feels good and has cushioning properties. It is excellent in waterproof and dustproof, and the back side is soft so it will not damage the sheet. For waterproof and dustproof for front seats *Do not use for anything other than its intended... Read More
    Width (mm)  (Backrest) 575, (Seat) 575  Dimension (mm)  (Head) 300 × 300  Overall Length (mm)  1320  Thickness (mm)  About 1.5  Color  Black  Specification  For front seat  Material  Polyester + Chloroprene rubber 
    Rating:
    77%
    from S$25.99
    Min. 2 days
  12. Mini Air Compressor
    DAIJI INDUSTRY (Meltec) Mini Air Compressor
    Oilless method with tank For tire pressure maintenance! For air filling on the go! For adjusting air pressure when running on rough roads! For crafts, crafts, and light painting work!
    Power Cable (m)  2.8 / with power clip  Rated Input Voltage (V)  DC12  Power Consumption (W)  180  Filling time  Tank / about 2 minutes (at about 800kPa)  Rated Current (A)  14  Air Discharge Rate (L/min)  30  Air Tank Capacity (L)  3.5  Dimensions, Width W x Height H x Depth D (mm)  About 255 × 140 × 290  Mass (kg)  About 4.8 
    Rating:
    60%
    from S$199.90
    Min. 2 days
  13. Suction cup base
    YAC Suction cup base
    A metal sticking base that can be firmly fixed with double-sided tape. Ideal for mounting dashboards, etc., where suction cups do not easily stick. With a slit shape, it can be pasted according to the curved surface.
    Rating:
    80%
    from S$7.29
    Min. 2 days
  14. Armrest for light and compact cars
    MonotaRO Armrest for light and compact cars
    It is an armrest for light vehicles. It can be placed between the driver's seat and the passenger's seat and used as an elbow rest or accessory case. It's black leather. For elbow rests and accessory cases for light vehicles *Please do not use it for anything other than its intended p... Read More
    Dimension (mm)  130×405×270  Mass (g)  2000  Color  Black  Material  Leather 
    Rating:
    73%
    from S$35.99
    Min. 2 days
  15. Rearview 9-inch monitor
    JET INOUE Rearview 9-inch monitor
    It can be easily attached by sandwiching it between rearview mirrors. 2ch connection is possible, and in addition to the back camera, it is also possible to connect the entanglement camera etc. at the same time. With a trigger function that automatically switches to the back camera when the back ... Read More
    Specification  (Aspect ratio) 16: 9/4: 3  Suitable for  12V / 24V shared  Dimensions, Width W x Height H x Depth D (mm)  248×132×25  Number of Pixels  480×234×RGB  Power Consumption (W)  LCD size  9 inches  Color  Black  Voltage (V)  DC12、DC24  How to Operate  Remote control / Main body touch button 
    Rating:
    68%
    from S$199.90
    Min. 2 days
  16. License Plate Frame Set CB
    Seiko Sangyo License Plate Frame Set CB
    Number frame with dry carbon-like grain Normal car / light car (set of 2 front and rear)
    Color  carbon 
    Rating:
    85%
    from S$19.99
    Min. 2 days
  17. Basic Bar Set
    INNO Basic Bar Set
    Basic system carrier (basic bar) World standard size for peace of mind (32 x 23 mm)
    Type  Basic career (bar)  Color  Black  Included Accessories  With 4 bar end caps 
    Rating:
    100%
    from S$57.99
    Min. 6 days
  18. Acrylic Sun Visor for 2t to Passenger Cars
    JET INOUE Acrylic Sun Visor for 2t to Passenger Cars
    Soften the sun and drive comfortably. Easy installation by simply sandwiching it with a genuine sun visor. Interior parts * Please note that this product may not be installed depending on the shape of the genuine sun visor, etc. * Do not use at night or in a tunnel as the visibility will be extre... Read More
    Thickness (mm)  Size (mm)  450×150  Dimensions (Width W x Height H) (mm)  450×150  Material  Acrylic 
    Rating:
    91%
    from S$27.99
    Min. 2 days
  19. Direct double socket
    CAR MATE Direct double socket
    Direct plug-in type 2-hole socket with energization confirmation lamp The length of the plug can be adjusted in 3 stages according to the car socket and the vehicle panel. Direct plug-in 2-hole socket * 12V car only * Cigarette lighter cannot be used
    Output Capacity  15A(180W)  RoHS directive (corresponding to 10 substances)  Correspondence  Rated Voltage (V)  DC12 
    Rating:
    80%
    from S$7.89
    Min. 2 days
  20. Expansion power supply unit Hiace Premium
    CAR MATE Expansion power supply unit Hiace Premium
    Designed exclusively for the Hiace H200 series. Both shape and design are matched to the genuine Hiace car. Additional power supply for Hiace
    Mass (g)  160  Dimensions (H x W x D) (mm)  59×173×93  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Manufacturer  Toyota 
    Rating:
    80%
    from S$74.99
    Min. 2 days
  21. Automotive 7-inch V monitor
    FRC Automotive 7-inch V monitor
    You can watch by connecting a drive recorder, back camera, TV tuner, etc. When the shift lever is put in the back, it automatically switches to the back camera image.
    Resolution  (Horizontal) 800 x (vertical) 480  Dimensions (Width W x Height H) (mm)  (Screen) 156 x 88  Storage Temperature Range (℃)  -10~60  Operating Temperature Range (℃)  0~45  Aspect ratio  16:9/4:3  Outer Dimensions, Width W x Depth D x Height H (mm)  178 x 23 x 118 (excluding protrusions)  Diagonal (mm)  179  Screen Size  7V type  Number of Effective Pixel  99.9% or more  Mass (g)  About 282  Input Power (V)  DC12/24  Visualization method  NTSC 
    Rating:
    100%
    from S$229.90
    Min. 2 days
  22. Cool try film
    YAC Cool try film
    Prevent sunburn in the car.
    UV Protection  98% 
    Rating:
    74%
    from S$8.19
    Min. 2 days
  23. Protective sheet
    TERZO Protective sheet
    A sheet to prevent scratches on the body contact surface.
    Rating:
    87%
    from S$14.99
    Min. 2 days
  24. 3-drive ・ α Toyota genuine cruise switch compatible throttle controller
    Pivot 3-drive ・ α Toyota genuine cruise switch compatible throttle controller
    Operate 3DA auto cruise with genuine Toyota switch. * Please check the compatible vehicles before purchasing. * A special harness is required for installation.
    from S$389.90
    Min. 2 days
  25. HDR compatible rear view camera
    Panasonic HDR compatible rear view camera
    HDR function support Suppresses overexposure and underexposure to improve visibility Further improves safety over a wider field of view High-sensitivity lens with an F value of 2.0 that is easy to see even in the dark Achieve Excellent dustproof and waterproof IP68 compliant Compatible with your ... Read More
    Video output  NTSC VBS 1.0 Vp-p 75Ω  Illuminance (Lx)  About 1-100,000  Angle of view  Horizontal: 146 °, Vertical: 114 °  Power Consumption (W)  About 0.96 (about 70mA)  Input Power (V)  DC12 negative ground  Outer dimensions, Width W x Height H x Depth D (mm)  23 x 23 x 23 (excluding rear projection)  Number of Effective Pixel  Approx. 310,000 pixels (HDR compatible)  Cable Length (m)  0.5  Resolution  Horizontal: 400 TV or more (center)  Image Sensor  1 / 3.7 type color CMOS device  Installation form  Back view  Mass (g)  Approximately 35 (including code) 
    from S$189.90
    Min. 2 days
  26. Base foot (Rain Mall type)
    TERZO Base foot (Rain Mall type)
    For standard roof vehicles
    Mass (g)  Approx.3.4 (4)  Dimension (mm)  Below the bar: 142  Color  Black  Lock  Full lock specification  Conform to  Master key system  Specification  With general-purpose holder 
    Rating:
    93%
    from S$149.90
    Min. 2 days
  27. Damper for imported car bonnet and trunk MAXLIFT
    MONROE Damper for imported car bonnet and trunk MAXLIFT
    High-performance gas damper "Monromax lift" for bonnets and trunks for imported cars. Since the gas pressure is usually 330 Newton or more, it cannot be shrunk by hand. Be sure to check the model year and model.
    Rating:
    80%
    from S$45.99
    Min. 5 days
  28. Hibiki 3WAY box speaker
    Arc Hill Hibiki 3WAY box speaker
    3WAY stationary speaker.
    Dimension (mm)  (Woofer) 75, (midrange) 50, (tweeter) 20  Outer Dimensions, Width W x Depth D x Height H (mm)  189×105×91  Impedance (Ω)  Playback Frequency (Hz)  65~20000  Maximum Input (W)  80 
    from S$129.90
    Min. 2 days
  29. Seat storage pocket
    BONFORM Seat storage pocket
    Large-capacity seat storage pocket! Waterproof material resistant to dirt, water and scratches! There are plenty of excellent functions that can be divided into upper and lower parts and laid out on the left and right seats, and the PET bottle holder can be removed! Tissue box, 2 bottle holders, ... Read More
    Material  (Table) Polyester, (Back) PVC coating  Dimension (mm)  400×500  Color  Black 
    Rating:
    53%
    from S$38.99
    Min. 2 days
  30. inno Automatic Mounting Hook
    INNO inno Automatic Mounting Hook
    Mounting bracket designed exclusively for each model required for mounting the inno stay set Mounting bracket for system carrier * Please check the inno model compatibility table.
    Mass (g)  800 
    from S$49.99
    Min. 5 days
  31. Car Sunshade No Suction Cup Fit into Windshield
    USER Car Sunshade No Suction Cup Fit into Windshield
    It can be easily cut according to the height and width of the windshield. A new type of windshield sunshade with foamed polyethylene used for insulation. The drive recorder doesn't get in the way either. The inside has a calm color and excellent light blocking effect. As a shading sunshade, f... Read More
    Heat Resistance Temperature (℃)  70 
    Rating:
    30%
    from S$27.99
    Min. 14 days
  32. Leather dash mat black
    BMS Leather dash mat black
    Protect your car's dashboard from the sun's rays. Even if the leather dashboard mat is attached, the reflection on the windshield is almost the same as when it is genuine. Uses thick DIK original leather that expresses the finest leather [Ox calf]. The gray foam is melted at a high temper... Read More
    Thickness (mm)  About 5  Included Accessories  Auxiliary magic tape: 10  Color  Fabric: Black, Thread: Black 
    Rating:
    60%
    from S$129.90
    Min. 2 days
  33. Blang Booster DH
    CAR MATE Blang Booster DH
    Air freshener for drink holders Cylindrical type with a cushion to prevent rattling noise that can be casually placed in a booster fragrance cup holder to fill the space with fragrance Air freshener * Not drinkable
    Ingredient  Fragrance, deodorant, gelling agent  Type  Gel 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  34. Drink holder for Prius α
    CAR MATE Drink holder for Prius α
    Since it is a special design, it fits perfectly and matches the interior. You can hold two small cans to 500 ml paper packs (bottle type ashtray etc.) and smartphones (cigarettes etc.) at the same time. ), Mobile phones, cigarettes, etc. (up to 55 mm x 24 mm) Prius α (ZVW4 # series) dedicated dri... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Manufacturer  Toyota 
    Rating:
    90%
    from S$33.99
    Min. 2 days
  35. Silicon number frame
    BRAITH Silicon number frame
    Since it is not necessary to remove the number, it can also be attached to the rear. Good color development unique to silicon. * Please note that the color may change or deteriorate due to usage conditions and aging.
    Horizontal x height (mm)  325×170  Thickness (mm)  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Silicon 
    Rating:
    80%
    from S$19.99
    Min. 2 days
  36. Assist grip
    BONFORM Assist grip
    Assist grip that can be firmly grasped by the elderly and children. For holders of walking sticks and umbrellas. For clothes hangers. For shopping bag hooks.
    Dimension (mm)  340×210  Color  Gray  Material  Polyethylene resin 
    Rating:
    84%
    from S$28.99
    Min. 2 days
  37. For waterproof deo front seats
    BONFORM For waterproof deo front seats
    Great for all seasons! Resistant to water, dirt, scratches and odors New type of front seat cover
    Size  1 front seat 
    from S$38.99
    Min. 2 days
  38. Sunshade Suction Cup Mount Curtain
    DAIJI INDUSTRY (Meltec) Sunshade Suction Cup Mount Curtain
    Cuts bright sunlight and ultraviolet rays. Easy to install with a suction cup and easy to remove. Deodorant and antibacterial processing on both sides of the fabric makes the inside of the car refreshing. Protects the skin with about 98% UV protection. Protect your privacy in the car as a blindfo... Read More
    Width (mm)  180  Height (mm)  230  Length (mm)  30  UV Protection  About 98%  Fabric  Deodorant antibacterial processing  Material  Polyester 
    Rating:
    20%
    from S$18.99
    Min. 2 days
  39. Flameproof body cover (for ordinary vehicles)
    ARADEN Flameproof body cover (for ordinary vehicles)
    Can be used for a wide range of domestic and foreign cars using fabrics certified by the Japan Fire Retardant Association! If you use it under the carport, it is also ideal for avoiding sand dust! Very convenient with trunk storage bag With door mirror bag With strong wind countermeasure belt * T... Read More
    Included Accessories  With three strong wind measures belt 
    Rating:
    73%
    from S$189.90
    Min. 2 days
  40. 4ch Digital Power Amplifier
    ALPINE 4ch Digital Power Amplifier
    Maximum output 160W x 4ch. A digital power amplifier that achieves overwhelmingly high sound quality. It also supports a variety of systems. It also supports front SP + subwoofer and 2ch.BTL connection. * Please check the manufacturer's website for various specifications. * Power cord and PIN... Read More
    Mass (kg)  1.7  Method  Earth: Negative earth  Outer Dimensions, Width W x Depth D x Height H (mm)  (Heatsink) 165 / (Leg) 200 × 200 × 55  Input Power (V)  11~16  Distortion Factor (%)  All high frequency (10W, 4Ω load): 0.03  Input Impedance (Ω)  10k  S/N Ratio  (IHF A Weighted, 4Ω load)> 98dBA  Maximum Output (W)  640(160×4)  Frequency Characteristics (-3dB)  15~40kHz 
    Rating:
    100%
    from S$369.90
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 12522

Set Ascending Direction