A number frame with a clean design that eliminates waste. Luxury chrome-plated finish. It can be used for the front of ordinary passenger cars and the front and rear license plates of light cars (when there is no fixed stay for the rear plate).
Color Chrome plating Dimensions, Width W x Height H x Depth D (mm) 338×173×6
Mass (g) Approx.3.4 (4) Dimension (mm) Below the bar: 142 Color Black Lock Full lock specification Conform to Master key system Specification With general-purpose holder
Mounting bracket designed exclusively for each model required for mounting the inno stay set
Mounting bracket for system carrier
* Please check the inno model compatibility table.
Since it is not necessary to remove the number, it can also be attached to the rear. Good color development unique to silicon.
* Please note that the color may change or deteriorate due to usage conditions and aging.
Horizontal x height (mm) 325×170 Thickness (mm) 8 RoHS directive (corresponding to 10 substances) Correspondence Material Silicon
Can be used for a wide range of domestic and foreign cars using fabrics certified by the Japan Fire Retardant Association! If you use it under the carport, it is also ideal for avoiding sand dust! Very convenient with trunk storage bag With door mirror bag With strong wind countermeasure belt
* T... Read More
Included Accessories With three strong wind measures belt
Snoopy sways and sways to inform you of the baby's ride ♪
Snoopy will inform you of the baby's ride while swinging. It can be easily installed from the inside of the window with a suction cup.
Individual Package OPP bag Dimensions, Width W x Depth D x Height H (mm) 160×20×145
It is a high quality mall made in Japan. Since it is a U-shaped mall, it can be used for door edges, etc. Since it is a 6m roll, please cut it before use.
Suso is a rope squeezing type all around, so it can be firmly fixed. If you squeeze it strongly with a rope, it will not move even in strong winds because it is fixed. It cannot be scratched by the cover.
For sedans, door mirror cars
* Although it is waterproofed with acrylic, water may leak from... Read More
RoHS directive (corresponding to 10 substances) Correspondence Color Silver
It's a car cover. It guards against rain, bird droppings, fog, dust, gas in the atmosphere, etc. when parking. At the same time, UV rays and direct sunlight can be avoided, so paint discoloration can be prevented. Because it uses 190T polyester taffeta, it has better water resistance and weat... Read More
☆ Lightweight and compact for car protection !! Minivan, compact & leisure! Large suction cup fixed at one point !! Guard the machine! Economical without the hassle of washing the car! Prevents paint damage and dirt caused by air pollution (exhaust gas, etc.), acid rain, ultraviolet rays, san... Read More
Since it is a type that does not require a screwdriver and is fixed with double-sided tape and nails, even women can easily install it. The front and rear can be shared and it is very convenient. The chrome-plated finish makes your car chic. You can also prevent the license plate from being scrat... Read More
Dimensions, Width W x Depth D x Height H (mm) About 340 × 10 × 170 Mass (g) 35
Since it is a sticker type that you just stick on, you can transform various things into carbon-like.
* When using outside the vehicle, completely bleed the air so that there are no gaps.
Dimensions (cm) 50×75 Color Black RoHS directive (corresponding to 10 substances) Correspondence Material Vinyl chloride
A cover for the hood of a car. This cover is used when the garage or roof is not long enough, the bonnet part sticks out, and it rains. At the same time, it avoids ultraviolet rays and direct sunlight, so it can prevent dullness and deterioration of the headlights. Because it uses 150D Oxford cl... Read More
Color Silver Suitable Size (cm) Total length 451-495, width 165-185
A transparent film that protects against scratches such as steps, bumpers, and hatchbacks. The material is polyurethane elastomer resin (featuring tensile strength and elongation) Long type that can be cut freely (length 1000 mm x width 70 mm x 2 sheets)
An emblem with a brilliant chrome. It can be easily attached because it is simply attached with double-sided tape. You can further produce originality by coordinating multiple combinations.
Specification With double-sided tape Height (mm) 20 Material / Finish ABS / chrome plating
J-shaped door mall
The cross section is J-shaped so that it fits perfectly on the stepped door edge that is often found in popular cars. Dress up. Recommended for preventing scratches on the door.
Boulder by vehicle type that attaches the foot + bar to the car body Made of robust steel. Securely fixes even with strong wind pressure. Even if you buy a new car, you can install the base carrier by changing only the mounting holder for each model.
The dirt on the hood of a car is the most noticeable. Easy to remove unlike all covers! Just fix the rope to the door mirror and cover it on the front part !! Free size.
RoHS directive (corresponding to 10 substances) Correspondence Material Fabric / Polyester Color Silver
Recommended when loading and fixing large luggage. The net part is made of rubber. With a maximum elongation rate of 180%, it stretches well and has excellent operability. With a handle. The hook position can be changed freely for excellent operability
Uses a steel bar with a plate thickness of 2 mm and excellent strength. Achieves a load capacity of 100 kg. (Concentrated load) Only terzo has polyethylene coating rust prevention measures on both the surface and inner surface.
* Please select the length of the bar after checking the system attac... Read More
Set Contents 2 bars, bar end cap Type Basic career (bar) Color Black
A line tape made of PVC resin, a soft and flexible material that can be easily dressed up. Uses tape with excellent weather resistance and water resistance. Can be attached to the exterior / interior. Since the package can be used as a tape reel as it is, the tape will not come apart.
Lightweight and strong! Wrap your car in a fabric that is hard to tear. Prevents body damage and dirt caused by air pollution (exhaust gas, etc.), acid rain, ultraviolet rays, sand dust, night dew, frost, sap, bird dung, mischief, and theft. With attachment / detachment assist rubber that is conv... Read More
Finish Processing Color water repellent coating Material 100% polyester, thick woven fabric used
Specially shaped bolts + special wrench are effective in preventing theft. Rust-resistant stainless steel bolts and washers (1 set of 4) A set of 4 that can also be used for light vehicles
A transparent film that protects against scratches such as steps, bumpers, and hatchbacks. The material is polyurethane elastomer resin (featuring tensile strength and elongation) Can be cut freely (length 475 mm x width 90 mm x 2 sheets)
An emblem with a matt black pressure. It can be easily attached because it is simply attached with double-sided tape. You can further produce originality by coordinating multiple combinations.
Finish Matte black processing Specification With double-sided tape Height (mm) 20
A full-scale body cover using the thick fabric of Ox 300D. It has excellent durability compared to toughers. A general-purpose body cover that can cover everything from domestic cars to imported cars. Equipped with a one-touch wind jump prevention belt near the front and rear bumpers. On the sewn... Read More
Demonstrates a muffling effect when attached to a sports muffler! Made of stainless steel, which has excellent durability and is resistant to rust.
* "Diameter (Φmm)" is the outer diameter of the aftermarket muffler to be installed (not the outer diameter of the product).
It is a number base that creates a sporty and high-quality atmosphere with an ultra-lightweight and realistic carbon pattern. Uses a lightweight resin material that is easy to install in a car. It reduces the bending and scratches of the license plate due to contact with the car. This product is ... Read More
Dimensions (H x W x D) (mm) 175 × 343 × 26 Color Black
An all-around plating type that looks beautiful not only from the outside but also from the inside. The brilliance of silver metal creates an elegant body line for your car. Protects the body from scratches and impacts.
Width (mm) About 10 Included Accessories Double-sided tape (25 × 16mm) 30 sheets Length (m) 3.6 Color Silver