Car Tune-up Supplies
Other Related Pages
- Pivot 3-drive ・ α Toyota genuine cruise switch compatible throttle controllerOperate 3DA auto cruise with genuine Toyota switch. * Please check the compatible vehicles before purchasing. * A special harness is required for installation.from S$389.90Min. 2 days
- MONROE Damper for imported car bonnet and trunk MAXLIFTHigh-performance gas damper "Monromax lift" for bonnets and trunks for imported cars. Since the gas pressure is usually 330 Newton or more, it cannot be shrunk by hand. Be sure to check the model year and model.
- BRAITH Carbon pedalA high quality and very stylish sports pedal. To install it, just use the attached stay, sandwich it between the pedals, and fix it with screws! For dressing up in the car * There are conformity conditions. Described on the back of the packageRoHS directive (corresponding to 10 substances) Correspondence
- KYO-EI Kics LEGGDURA RACING (Nut Set) 16pcsExcellent durability, adopts extra super duralumin A7075-T6 forging Bag type with a total length of 35 mm and a width across flats of 19 HEX Super lightweight with a weight of 22g per piece. New color, yellow gold added!Width Across Flats (mm) 19HEX Mass (g) 22 (per nut) Flange Diameter (Φmm) 25 Effective screw (mm) 26 Overall Length (mm) 35 Taper 60° RoHS directive (corresponding to 10 substances) Correspondence
- OHNO (OHNO RUBBER INDUSTRIAL) Pedal PadIt is a genuine equivalent product by a long-established manufacturer founded in 1945.
- Auto Gauge Sensor adapter for water temperature gaugeSensor connection diameter NPT1 / 8 (For PT1 / 8, use sealing tape.) Cut the radiator upper hose and connect the adapter in between. Install the sensor so that it is on the lower side. * Please work after the engine has cooled down. Radiator water will leak during work, so drain an appropriate am... Read More
- YAC Handle Spinner 2 BKIt is easy to turn the steering wheel when entering the garage or pulling the width. Uses bearings for smooth rotation. You can choose from two fixing holes for the spinner, and even a handle with a thick handle cover can be operated without any discomfort. Compatible handle size: Φ28-34mmColor Black Compatible Handle Φ28~33mm
- Breezy Handle spinnerYou can easily rotate the handle. Put it in the garage and parallel park it! To install it, just tighten the screws with the included wrench. Unlike other companies' products, the knob has a structure that attaches to the handle, so it is easy to operate. Material: Mounting part / Zinc / Knob... Read More
- HKS Φ200 replacement filter for SPF (color: green)Replacement filter for Super Power Flow Replacement filter for Super Power Flow * Please check the HKS website for the latest compatibility and details.Type Dry three-layer type Manufacturer General purpose Color Green
- HKS Super Air FilterA new genuine replacement type air filter that uses a newly developed non-woven fabric filter as the main material. Achieves both dust collection performance and low resistance at a high level. Genuine replacement type air filter for automobiles * Please check the HKS website for the latest compa... Read More
- HKS Φ150 replacement filter for SPF (color: green)Replacement filter for Super Power Flow Replacement filter for Super Power Flow * Please check the HKS website for the latest compatibility and details.Type Dry three-layer type Manufacturer General purpose Color Green
- Pivot 3-Drive HarnessThis is a harness for each model of the 3-drive series. All 3-drive series for domestic cars are common. * Only compatible with electronic throttle vehicles.
- BRAITH Rubber spacerEasy installation Ride comfort UP Lowdown correction Prevention of noise * Install in a place where the spring pitch is narrow.Thickness (mm) 10 RoHS directive (corresponding to 10 substances) Correspondence
- Pivot Brake harnessA harness kit that allows you to easily coupler on the brake switch wiring. * 3-Drive / α, AC, BLP common. * Because it is an optional part, please purchase it if necessary.
- THREE WOOD Handle knobThe operation of the steering wheel becomes easy. Suitable for vehicles with a diameter of 30 to 39 mm. * Securely fix with the attached nut washer.Mass (g) 172 Included Accessories Bolt, washer RoHS directive (corresponding to 10 substances) Correspondence
- Auto Gauge Sensor adapter for oil pressure / oil temperature gauge (3 / 4UNF-16)Sensor connection diameter NPT1 / 8 (For PT1 / 8, use sealing tape.) Install between the oil element and the engine. * Please work after the engine has cooled down. Engine oil will leak during work, so drain the oil in advance. Please check in advance if there is a mounting space in the engine room.Mounting Screw Size 3/4UNF16 Outer Dia. x Inner Dia. (Φmm) 79×56
- Pivot Band holderA double-sided tape fixed band holder that can be mounted on curved surfaces and does not require drilling. The orientation of the meter can be adjusted back and forth. * Meters from other companies can also be installed. * Available for 52Φ, 60Φ, and 80Φ.
- KYO-EI LEGGDURA RACING Shell Type Nut 17HEX core Nut (single item)A two-piece structure that attaches tires and wheels with a strong and durable steel core nut, and attaches an aluminum shell with a bright color alumite surface treatment. The 19HEX aluminum shell is tightened with a hand tightening adapter (A-87), so it can be easily installed and replaced with... Read MoreColor Black RoHS directive (corresponding to 10 substances) Correspondence
- Pivot OBD2 wiring kitOBD2 equipped products can be used together. * Please check the compatible vehicles before purchasing.
- HKS Replacement Filter for Super Hybrid Filter M-SizeReplacement filter for exclusive use of super hybrid filter Replacement filter for exclusive use of super hybrid filter * Please check the HKS website for the latest compatibility and details.Manufacturer General purpose Remark 232 x 249 (mm) dry 3-layer type
- CAR MATE RAZO Resin Sports Knob MTRound resin knob that pursues the image of WRC as much as possible Achieves a deeper black than the conventional type Adopts a newly designed hexagon screw to reduce the visibility of the shaft Compatible with 6-speed MT vehicles with rings Knob for MT / gate type AT car * For MT / gate type AT v... Read MoreThread Diameter (mm) (Corresponding shaft) 8, 10, 12 Diameter (mm) 45 Mass (g) 46 RoHS directive (corresponding to 10 substances) Correspondence
- Pivot Harness by vehicle typeThis is a harness for each model of the 3-drive series. All 3-drive series for domestic cars are common. * Only compatible with electronic throttle vehicles.from S$64.99Min. 2 days
- KYO-EI KYOKUGEN Closed End Type Nut(Single)The product is a heptagon heptagone nut and a small diameter bag nut with a brim diameter of Φ20 mm (exclusive adapter outer diameter of Φ24 mm). It is a lightweight (one weight L42, 43g / L50, 50g) nut using two types of total length 42mm and 50mm, material chromoly (SCM435 forged) material.Color Black RoHS directive (corresponding to 10 substances) Correspondence
- Auto Gauge Sensor adapter for oil pressure / oil temperature gauge (M20-P1.5)Sensor connection diameter NPT1 / 8 (For PT1 / 8, use sealing tape.) Install between the oil element and the engine. * Please work after the engine has cooled down. Engine oil will leak during work, so drain the oil in advance. Please check in advance if there is a mounting space in the engine room.Outer Dia. x Inner Dia. (Φmm) 79×56 Mounting Screw Size M20×P1.5
- BRAITH Grill mesh BKFor processing and repairing grills and aero parts! Easy to process aluminum, so you can easily cut it with nippers! For grill / aero repair and customMaterial Aluminum Color Black RoHS directive (corresponding to 10 substances) Correspondencefrom S$45.99Min. 2 days
- CAR MATE RAZO GT SPEC PEDAL SET MT-SA luxurious full-scale GT pedal with carbon fiber attached to an aluminum die-cast body. Pedal set * Please be sure to check the compatibility table for each model.RoHS directive (corresponding to 10 substances) Correspondencefrom S$77.99Min. 2 days
- Pivot Pillar holderA 52Φ meter compatible pillar holder that is fixed to the A pillar with the screws attached. * Requires 5 mm drilling. * Meters from other companies can also be installed. * There are also 60Φ and 80Φ meter sizes.
- Auto Gauge SM52 Boost meterWith warning function With power-on opening ceremony function Smoke lens white LED backlight, with dimming function when light is on Swiss-made movement is adopted to reduce the product size With power link connector for additional meter For 12V vehicles onlySpecification (Warning setting) 1.5BAR or more Outer Diameter (Φmm) (Meter) 52
- Pivot Remote switch (lever spacer set)Remote switch that allows you to set / release auto cruise from a wiper lever, etc. (with 4 types of lever spacers) * Please check the compatible vehicles before purchasing.
- Auto Gauge SM52 Hydraulic gaugeWith warning function With power-on opening ceremony function Smoke lens white LED backlight, with dimming function when light is on Swiss-made movement is adopted to reduce the product size With power link connector for additional meter For 12V vehicles onlySpecification (Warning setting) 0.75 BAR or less Outer Diameter (Φmm) (Meter) 52
- Auto Gauge SM52 VoltmeterWith warning function With power-on opening ceremony function Smoke lens white LED backlight, with dimming function when light is on Swiss-made movement is adopted to reduce the product size With power link connector for additional meter For 12V vehicles onlyOuter Diameter (Φmm) (Meter) 52 Specification (Warning setting) 11.5V or less
- NEOPLOT Footrest bar NEODeveloped to "optimize the position of the footrest" where the most important left foot (axle foot) is placed when determining the driving position. The moment you put your left foot on it, you can feel the grip and decide on the axis foot. A surprisingly stable driving position is achi... Read More
- KYO-EI LUG NUT MAG TYPE M12XP1.5 21HEXRecommended for genuine aluminum flat seats such as Toyota Prius and Aqua. * Only for flat seats with a shank diameter of Φ18.5mm and genuine Toyota aluminum wheels. * Lexus LS, Land Cruiser 100 and 200 series cannot be installed because the screw size is M14 x P1.5.Width Across Flats (mm) 21HEX RoHS directive (corresponding to 10 substances) Correspondence Size M12×P1.5 Washer outer diameter (mm) Φ30
- NEOPLOT Footrest bar NEO (Neo)The driving position is determined by the left foot! NEOPLOT Footrest Bar NEO was developed to "optimize the position of the footrest" where the most important left foot (axle foot) is placed when determining the driving position. The moment you put your left foot on it, you can feel th... Read More
- Pivot MT clutch adapterA clutch adapter for MT vehicles that cancels auto-cruise when the clutch is operated and prevents the engine speed from rising.
- SEIWA Aluminum long knobAluminum long knob A long knob made of machined aluminum for gate-type AT cars, column-type cars, and MT cars. It comes with a dedicated adapter and is suitable for shaft sizes of 8mm / 10mm / 12mm. Comes with 3 types of vehicle inspection compatible shift pattern stickers.Dimensions (H x W x D) (mm) 150×24×24
- KYO-EI LEGGDURA RACING Shell Type Nut Knurled type Aluminum shell (single item)A two-piece structure that attaches tires and wheels with a strong and durable steel core nut, and attaches an aluminum shell with a bright color alumite surface treatment. The 19HEX aluminum shell is tightened with a hand tightening adapter (A-87), so it can be easily installed and replaced with... Read MoreTeeth Spacing 1 Width Across Flats (mm) 19 Flange Diameter (Φmm) 22 Overall Length (mm) 44 RoHS directive (corresponding to 10 substances) Correspondence Thread Size M16