Car Supplies for Summer
Other Related Pages
- JET INOUE Acrylic Sun Visor for 2t to Passenger CarsSoften the sun and drive comfortably. Easy installation by simply sandwiching it with a genuine sun visor. Interior parts * Please note that this product may not be installed depending on the shape of the genuine sun visor, etc. * Do not use at night or in a tunnel as the visibility will be extre... Read MoreThickness (mm) 3 Size (mm) 450×150 Dimensions (Width W x Height H) (mm) 450×150 Material Acrylic
- USER Car Sunshade No Suction Cup Fit into WindshieldIt can be easily cut according to the height and width of the windshield. A new type of windshield sunshade with foamed polyethylene used for insulation. The drive recorder doesn't get in the way either. The inside has a calm color and excellent light blocking effect. As a shading sunshade, f... Read MoreHeat Resistance Temperature (℃) 70
- DAIJI INDUSTRY (Meltec) Sunshade Suction Cup Mount CurtainCuts bright sunlight and ultraviolet rays. Easy to install with a suction cup and easy to remove. Deodorant and antibacterial processing on both sides of the fabric makes the inside of the car refreshing. Protects the skin with about 98% UV protection. Protect your privacy in the car as a blindfo... Read MoreWidth (mm) 180 Height (mm) 230 Length (mm) 30 UV Protection About 98% Fabric Deodorant antibacterial processing Material Polyester
- YAC Comfortable and easy magnet curtain BKEasy installation that can be attached to metal parts inside the car with a magnet. There is also a magnet at the bottom of the curtain to prevent it from fluttering. Ideal for UV protection, privacy protection during sleep, and disaster prevention goods.Color Blackfrom S$24.99Min. 5 days
- MIcreations Uv Wide VisorMass (g) 220 Name card size (mm) 25×10 screen 330×145mm Dimensions, Width W x Depth D x Height H (mm) 330×173×39 Material AS resin, polycarbonate RoHS directive (corresponding to 10 substances) Correspondence
- MonotaRO Suction Cup with ClipIt is a clip with a suction cup that can be used for various purposes such as attaching it to a window and sandwiching a towel or handkerchief to make it a simple shade, or sandwiching a ticket. Simple sunshades using towels and handkerchiefs, etc. * This product is designed and manufactured with... Read MoreColor Black Material Clip part: ABS resin, iron, sucker: PVC
- YAC Easy hard coat filmFilm thickness is increased !! It is easy to stick because it is elastic. Hard coating film makes it hard to scratch.UV Protection 98%
- YAC Black filmSignificantly reduces "infrared rays" that give a burning sensation and "ultraviolet rays" that cause sunburn and damage to the skin. A non-transparent film. Hard coating film makes it hard to scratch. It is 1.5 times thicker than normal film, so it is easy to apply. With sque... Read MoreVisible Light Transmittance (%) 0.3 Heat ray cut rate (%) 99 UV Protection 99%
- JET INOUE Suction cup reinforcement sheet Pitat-kun 2An auxiliary sheet that enhances the suction power of the suction cup. Please use it when you feel that the suction force of the suction cup type device you are using is weak. Adhesive on one side makes it easy to put on and take off the suction cup. Other accessories * Please attach a suction cu... Read MoreThickness (mm) 2 Dimension (Φmm) 85
- YAC Film spray hand sprayA special spray that makes it easier to apply window film. Prevents troublesome film sticking between films. It is difficult for air bubbles to form, and the air that has entered can be removed smoothly. The spray liquid film that has entered between the film and the glass acts as a lubricant for... Read More
- YAC Spatula set for filmA spatula set that makes a difference in the finish. A set of damart that is convenient for molding the film, squeegee that is necessary for draining air bubbles and smoothing out wrinkles, and a plastic spatula that is convenient for inserting the film into the corner stopper of the film and the... Read MoreColor Black
- YAC Pro kitThe definitive edition of window film pasting. Film pasting kit required for film pasting. (Hand spray / Plahera / Rubber squeegee (large) / Damart for molding / Cutter for film cutting)
- YAC Hard coat filmA magic mirror type that can be seen from the inside but not from the outside. Reflects the sun. Hard coating film makes it hard to scratch. With squeegee.Visible Light Transmittance (%) 16 UV Protection 98% Color Silver
- DAIJI INDUSTRY (Meltec) Suction cup for sunshadePerfect fit on the glass surface! For replacement when the suction cup is lost or damaged. Awning sucker * If the suction cup is deformed, immerse the product in boiling water, and when the boiling water has cooled, take out the product and dry it before use.Mass (g) 18 Material PVC Dimension (mm) Φ38×27
- MonotaRO Sun visor double screenTwo sun visors, smoke and yellow. Smoke cuts the dazzling sunlight during the day, and yellow cuts the dazzling headlights of oncoming vehicles at night. For measures against sunlight in the car * Do not use for any other purpose. * If it is difficult to attach due to the shape of the sun visor, ... Read MoreDimensions (Width W x Height H) (mm) 350×155 Mass (g) 360
- DAIJI INDUSTRY (Meltec) Twin car fan DC12VSince it can be attached to the headrest, the rear seats are also comfortable! * Do not leave the product in a place with strong direct sunlight or in a car under the scorching sun for a long time. This product may be deformed or damaged. * When using this product in a car, please use it with the... Read MorePower Cable (m) 3 Rated Voltage (V) DC12 Dimensions (H x W x D) (mm) Approx. 145 x 270 x 115 Mass (g) 600 Power Consumption (W) Weak: about 5.6, strong: about 7 Included Accessories 2 belts, 2 cushion tapes
- JET INOUE Suction cup reinforcement sheet PitatAn auxiliary sheet that enhances the suction power of the suction cup. Please use it when you feel that the suction force of the suction cup type device you are using is weak. Demonstrates strong adsorption power on dashboards and glass surfaces. Other accessories * Please attach a suction cup to... Read More
- DAIJI INDUSTRY (Meltec) Assist shade for driver and passenger seatsWhen taking a break or taking a nap, the sunlight entering from the side is cut. For blindfolding such as staying in the car! * If the suction cup is deformed, soak it in hot water for 5 to 6 minutes to correct the deformation. In addition, please be careful about burns when correcting the deform... Read MoreMass (g) 51 Included Accessories 2 suction cups Dimensions (H x W x D) (mm) Approx. 400 (H) x 690 (W) Type Driver / passenger seat
- DAIJI INDUSTRY (Meltec) Shading strong magnet curtainEasy to install with a strong magnet. Approximately 95% of UV rays are cut. Cuts direct sunlight. Deodorant and antibacterial processing specifications on both sides of the fabric. Built-in 6 strong magnets for secure mounting. Practical stretch fabric for blindfolds. Car curtain * It is prohibit... Read MoreWidth (mm) 210 Height (mm) 210 UV Protection About 95% Material Polyester
- DAIJI INDUSTRY (Meltec) Double screen sun visorSecure visibility day and night. * Depending on how you use it, the field of view may be narrowed. * The screen is easily scratched. Please handle with care. Also, use a soft cloth for cleaning. * This product is for reducing dazzling sunlight and headlights. Do not use it for any other purpose. ... Read MoreMass (g) 210 Dimensions (H x W x D) (mm) 173 × 300 × 48 Dimensions (Width W x Height H) (mm) (Screen) 300 × 130
- YAC Film adhesive sprayAdhesive spray exclusively for window film. Prevents troublesome film sticking between films. (Adhesive component free) It is difficult for air bubbles to form, and the air that has entered can escape smoothly. The spray liquid film that has entered between the film and the glass acts as a lubric... Read More
- YAC Big rubber squeegeeA squeegee that is useful for cleaning, pasting, draining, removing air bubbles, smoothing out wrinkles, and finishing glass when pasting a film. Big size with high work efficiency.Color Black bluefrom S$13.99Min. 2 days
- DAIJI INDUSTRY (Meltec) Steering shadeJust put it on the steering wheel! Measures against heat of the handle! * If the suction cup is deformed, soak it in hot water for 5 to 6 minutes to correct the deformation. In addition, please be careful about burns when correcting the deformation of the suction cup. * Do not use for any purpose... Read MoreDimensions (H x W x D) (mm) Approx. 430 (H) x 470 (W) Mass (g) 32
- YAC Gradient filmIt can also be attached to the windshield. Beautiful transparency. For dressing up in the car. Gradation from smoke to clear. Naturally alleviates the glare of the sun.Length (m) 1.5
- IKC Car window film (Lumi Cool SD)Lumicool SD is more than just a blindfold effect on smoked films. In addition to the coloring processing technology that causes very little fading over time, all films have 99% UV protection to protect the interior and prevent sunburn, as well as the heat ray blocking effect and heat insulating e... Read MoreWidth (m) 1.07 UV Shading Rate (%) 99
- YAC Extremely thick hard coat filmExtra-thick film that is twice as thick (compared to the manufacturer) Ideal for compact cars that are strong and easy to apply Hard coating film that is not easily scratched. Cuts UV rays. With squeegee.Dimensions (mm x m) 500×1.5 UV Protection 99 Suitable for Mini car, pickup, RV short Material Polyesterfrom S$16.99Min. 2 days
- DAIJI INDUSTRY (Meltec) Thermal insulation magnet curtainAluminum fiber blocks heat. Easy to install with a strong magnet. Approximately 90% of UV rays are cut. Cuts direct sunlight. Deodorant and antibacterial processing specifications on both sides of the fabric. Built-in 6 strong magnets for secure mounting. Ideal for light cars to minivans. Car cur... Read MoreSuitable Vehicles (Guide) Light car, compact car, sedan Length (mm) 10 Width (mm) 210 Height (mm) 210 Mass (g) 50 Dimensions (Width W x Height H) (mm) 650×500 UV Protection About 90% Material Polyester Set Contents Regular size (1 sheet)
- DAIJI INDUSTRY (Meltec) Window net for front doorEnjoy the natural breeze! Since insects do not enter, it is ideal for outdoor and leisure breaks! * The color of this product may fade slightly, so be careful not to get it wet with rainwater. Also, please avoid washing with other items. * Driving by attaching to the windows of the driver's s... Read MoreMass (g) 110 Dimensions (H x W x D) (mm) Approx. 800 (H) x 1200 (W)
- YAC Comfortable and easy curtain 2By adopting elastic rubber, the fabric expands and contracts according to the window width. Ideal for sleeping and protecting privacy. Cuts sunlight and improves cooling efficiency. The rubber expands and contracts and can be easily adjusted to the window width. Easy to attach to windows with suc... Read MoreDimensions (Width W x Height H) (mm) 530×700 Color Blackfrom S$13.99Min. 2 days
- YAC Petouch film super smokeGreatly cuts direct sunlight and UV rays. Ideal for cutting sunlight during sleep and protecting privacy. Easy to replace without the need for adhesive tape. Easily improve air conditioner efficiency. Compatible with light cars to compact cars and one-box cars. Super smokeMain Unit Dimensions (mm) About 350 × 470
- Seiko Sangyo W sun visor LCuts daylight and night light with two large visors Can be attached to genuine large visors (depth width 140-255 mm) Front and rear 60 mm / left and right 90 mm slides (genuine visor mirror compatible)Dimensions (H x W x D) (mm) 230×350×60
- YAC 3M insulation hard coat film clearProtects the delicate skin of women and babies from UV rays while ensuring a clear view and blocking the tingling sensation of sunlight. Hard coated film that is not easily scratched. With squeegee.Dimensions (mm x m) 500×1.5 Visible Light Transmittance (%) 82 Heat ray cut rate (%) 84 UV Protection 99 Color Clear Material Polyester
- DAIJI INDUSTRY (Meltec) Large slide double screen sun visorLarge screen cuts bright light! With front / rear / left / right adjustment function, the slide width is as wide as about 155 mm to the left and right and about 65 mm to the front and back, so it can handle light from various angles. Approximately 99% of UV rays that are the enemy of your skin ar... Read MoreType Double screen Body dimensions (width W x height H x depth D) (mm) (When folded) 345 x 220 x 60 Mass (g) 460 Dimensions (Width W x Height H) (mm) (Screen) 345 x 165
- YAC Pet touch rollA sunshade sheet that can be freely cut and used. Direct sunlight and ultraviolet rays are greatly cut. Double-sided tape is not used. Cut freely into any shape you like. Since it can be easily pasted and peeled off, it can be reattached to places where sunlight is a concern. Compatible with ligh... Read MoreDimension (mm) 500×1500 Material PVC
- Rebalo Magnet mesh curtainWith a UV cut rate of about 85% *, it softens the sun and protects your skin! Simply attach it to the metal part above the window frame with the magnet built into the top of the curtain. As it is a magnet type, it can be easily attached and detached. Can be stored compactly when not in use. (* Me... Read MoreDimensions (cm) About 70 × 52 Color Black
- SEIWA Rotating suction cup support adapterA mounting base for attaching suction cup attachments. By sticking it on a curved surface, you can easily create a flat surface, and you will be able to attach a commercially available suction cup attachment. Since the table top can be rotated, it can be turned freely without reattaching the suct... Read MoreDimensions (H x W x D) (mm) 90×90×13 Diameter (Φmm) 90from S$12.99Min. 2 days
- CRETOM Cuban for spring typeA replacement suction cup for deterioration or loss of the suction cup that comes with the high mesh one-touch shade that expands and folds with one touch. It can be easily attached to the wire around the shade and its position can be adjusted.Color Black Dimension (mm) Diameter 40
- YAC Spatula for filmPlahera is indispensable for horn work. Convenient for stopping the corners of the film and inserting the film into the draining rubber of the window frame.from S$4.59Min. 2 days
- DAIJI INDUSTRY (Meltec) Window net for sliding doorsEnjoy the natural breeze! Since insects do not enter, it is ideal for outdoor and leisure breaks! * The color of this product may fade slightly, so be careful not to get it wet with rainwater. Also, please avoid washing with other items. * Driving by attaching to the windows of the driver's s... Read MoreDimensions (H x W x D) (mm) Approx. 770 (H) x 1100 (W) Mass (g) 170