AVCN Products (Navigation / Audio System / Others)
AVCN is an abbreviation of AUDIO VISUAL COMMUNICATION NAVIGATION, and we provide car navigation systems, audio speakers, back cameras, ETC, FM transmitters, etc.
Other Related Pages
- YAC Suction cup baseA metal sticking base that can be firmly fixed with double-sided tape. Ideal for mounting dashboards, etc., where suction cups do not easily stick. With a slit shape, it can be pasted according to the curved surface.
- JET INOUE Rearview 9-inch monitorIt can be easily attached by sandwiching it between rearview mirrors. 2ch connection is possible, and in addition to the back camera, it is also possible to connect the entanglement camera etc. at the same time. With a trigger function that automatically switches to the back camera when the back ... Read MoreSpecification (Aspect ratio) 16: 9/4: 3 Suitable for 12V / 24V shared Dimensions, Width W x Height H x Depth D (mm) 248×132×25 Number of Pixels 480×234×RGB Power Consumption (W) 6 LCD size 9 inches Color Black Voltage (V) DC12、DC24 How to Operate Remote control / Main body touch button
- FRC Automotive 7-inch V monitorYou can watch by connecting a drive recorder, back camera, TV tuner, etc. When the shift lever is put in the back, it automatically switches to the back camera image.Resolution (Horizontal) 800 x (vertical) 480 Dimensions (Width W x Height H) (mm) (Screen) 156 x 88 Storage Temperature Range (℃) -10~60 Operating Temperature Range (℃) 0~45 Aspect ratio 16:9/4:3 Outer Dimensions, Width W x Depth D x Height H (mm) 178 x 23 x 118 (excluding protrusions) Diagonal (mm) 179 Screen Size 7V type Number of Effective Pixel 99.9% or more Mass (g) About 282 Input Power (V) DC12/24 Visualization method NTSC
- Panasonic HDR compatible rear view cameraHDR function support Suppresses overexposure and underexposure to improve visibility Further improves safety over a wider field of view High-sensitivity lens with an F value of 2.0 that is easy to see even in the dark Achieve Excellent dustproof and waterproof IP68 compliant Compatible with your ... Read MoreVideo output NTSC VBS 1.0 Vp-p 75Ω Illuminance (Lx) About 1-100,000 Angle of view Horizontal: 146 °, Vertical: 114 ° Power Consumption (W) About 0.96 (about 70mA) Input Power (V) DC12 negative ground Outer dimensions, Width W x Height H x Depth D (mm) 23 x 23 x 23 (excluding rear projection) Number of Effective Pixel Approx. 310,000 pixels (HDR compatible) Cable Length (m) 0.5 Resolution Horizontal: 400 TV or more (center) Image Sensor 1 / 3.7 type color CMOS device Installation form Back view Mass (g) Approximately 35 (including code)from S$189.90Min. 2 days
- Arc Hill Hibiki 3WAY box speaker3WAY stationary speaker.Dimension (mm) (Woofer) 75, (midrange) 50, (tweeter) 20 Outer Dimensions, Width W x Depth D x Height H (mm) 189×105×91 Impedance (Ω) 4 Playback Frequency (Hz) 65~20000 Maximum Input (W) 80from S$129.90Min. 2 days
- ALPINE 4ch Digital Power AmplifierMaximum output 160W x 4ch. A digital power amplifier that achieves overwhelmingly high sound quality. It also supports a variety of systems. It also supports front SP + subwoofer and 2ch.BTL connection. * Please check the manufacturer's website for various specifications. * Power cord and PIN... Read MoreMass (kg) 1.7 Method Earth: Negative earth Outer Dimensions, Width W x Depth D x Height H (mm) (Heatsink) 165 / (Leg) 200 × 200 × 55 Input Power (V) 11~16 Distortion Factor (%) All high frequency (10W, 4Ω load): 0.03 Input Impedance (Ω) 10k S/N Ratio (IHF A Weighted, 4Ω load)> 98dBA Maximum Output (W) 640(160×4) Frequency Characteristics (-3dB) 15~40kHz
- ALPINE 18 x 25cm separate 3-way speaker set (30 series Alphard / Vellfire only)It is a package product that includes a 1.6 cm extended tweeter and 2.5 cm graphite tweeter for Noah / Vok / Esquire, an 18 x 25 cm woofer, a dedicated baffle board, a vehicle-specific mounting kit, and tuning data SD card when Alpine Navi is installed. * Please check the manufacturer's websi... Read MoreInstant maximum input (W) 180 Rated Input (W) 45from S$1,399.00Min. 8 days
- Mitsubishi Electric AVN car navigation +NR-MZ200 series +PREMIHigh-speed response that does not make you feel stress realizes a more comfortable and smart drive. Enables smooth and smooth operability as if it were a smartphone. Quick and easy operation of navigation by voice. Convenience is improved with peripheral search assist that does not require the ac... Read MoreOperating Temperature (℃) -10~60 Receiving sensitivity -145dBm Maximum current consumption (A) 13 Receiving channel (ch) 13~52 Reception method 18 parallel channels Outer dimensions, Width W x Height H x Depth D (mm) 180×100×184 Preset Function 24-station memory Mass (kg) 3.1 Speaker Output (mW) 45×4ch/Ω Speaker Impedance (Ω) 4~8 Screen Size 7 inch WVGA Positioning update time About 1 second Driving System Active matrix method Power Source DC13.2V (negative ground) S/N Ratio FM:60dB IHF-A、AM:50dB TV tuner Full Seg Recording media memoryfrom S$3,499.00Min. 9 days
- Pioneer Cyber Navi Map TypeII Vol.3 / SD Update Version CNSD-C2310Applicable models: AVIC- CW700II / CZ700II / CW700 / CZ700from S$279.90Min. 8 days
- ALPINE 18cm separate 3-way speaker set (for Noah / Voku / Esquire)It is a package product that includes a 1.6 cm extended tweeter for Noah / Vok / Esquire, a 2.5 cm graphite tweeter, an 18 cm woofer, a dedicated baffle board, a vehicle-specific mounting kit, and tuning data SD card when Alpine Navi is installed. * Please check the manufacturer's website for... Read MoreInstant maximum input (W) 180 Rated Input (W) 45from S$1,399.00Min. 8 days
- MonotaRO Speaker 2way trade-in type coaxial coaxialIt is a trade-in type speaker recommended for system upgrade from genuine speakers. It is a coaxial speaker for 10 cm. * Please read the instruction manual carefully before using. * The color of the edge part is mixed with green and black, but there is no problem with the product specifications.Maximum Input (W) 100 Mounting mount dimensions (mm) 102 Outer Dimensions (mm) 125×50 Rated Input (W) 20 Impedance (Ω) 4 Sound Pressure Level (dB) 90±3 Playback Frequency Band (Hz) 90~20k
- MonotaRO Monitor + Automotive + 7 inches + DC 12 / 24V combined useAn in-vehicle 7-inch monitor that can be easily attached with double-sided tape. It is a monitor that can input two systems of video, and if you connect the back gear wiring and the video wiring, you can project the video behind the vehicle in conjunction with the back gear. For monitors such as ... Read MoreMass (g) 350 LCD Monitor 7 inch TFT LCD Signal Format NTSC 2 input Operating Voltage 12V~24V
- MonotaRO Rear camera High resolution for business vehiclesSince it is equipped with an infrared LED light, visibility can be secured even at night or in the dark. It is safe because it is waterproof and dustproof level IP67. It also comes with a waterproof cable of 20m, so it can be installed safely on a truck. Since the light is around 0 lux with an in... Read MoreDust / Water Protection IP67 Image sensor 1/3 COMOS Specification (Horizontal scanning line) 1000TV LINE Focal length 2.8m Viewing Angle 120 degrees Input Power (V) 12~35
- MonotaRO Back camera 12V / 24V shared with waterproof cord 22mIt is a lightweight and compact back camera for both DC12V and DC24V vehicles. The camera angle can be adjusted with a wide angle of 170 degrees, which makes it easy to see the rear of the vehicle. It has cleared the high standard of waterproof standard "IP67". Also, since it is a water... Read MoreOperating Environment -20 degrees to 80 degrees Illuminance (Lux) 0.1 Viewing Angle 110 degrees Voltage (V) 12/24 SNR value 48db Number of Effective Pixel 628×582 Lens Angle: 170/135 degrees Waterproof Protection Grade IP67 Specification PC7740 sensor Cable Specification Waterproof line: 22m
- Arc Hill 3WAY coaxial speaker (ARKHILL) [AK-1030]Low-priced model! Ideal for leased cars, etc. PP cone adopted This product can be replaced with the main 10 cm speaker for automobiles, but there may be cases where it cannot be installed or processing is required. Please be sure to check the size before purchasing. When installing, be sure to ... Read MoreDimension (Φmm) 100 Playback Frequency (Hz) 100-20000 (PP corn) Dimension (mm) 102X53(42) Conform to 10cm genuine Maximum Input (W) 24 Impedance (Ω) 4 Sound Pressure Level (dB) 82
- MonotaRO Back Camera 12V for CarIt is a lightweight and compact back camera. The camera angle can be adjusted with a wide angle of 170 degrees, which makes it easy to see the rear of the vehicle. It has cleared the high standard of waterproof standard "IP68". For 12V vehicles only * Do not use for any other purpose. *... Read MoreSpecification (Degree of analysis) 520, no guideline Angle (°) (Lens) 170/135 Lighting (Minimum) 0.1LUX Operating Environment -20 degrees~75 degrees Viewing Angle 108 degrees S/N Ratio 48db Number of Effective Pixel 656×492 Suitable for DC12V only Waterproof Protection Grade IP68
- YAC Navigation visorCuts the sunlight on the LCD monitor and keeps the screen easy to see. Can be folded compactly when not in use.
- Pioneer Back camera unitClearly display with natural images. A general-purpose back camera that pursues easy viewing. Can be combined with various monitors. Makes the image more natural and easier to see. Parking at night is easy to see and safe. It looks beautiful even in a bright place. Widely supports the driver'... Read MoreOuter dimensions, Width W x Height H x Depth D (mm) (Camera unit) 23.8 × 23.8 × 25.5 Maximum current consumption (A) 0.1 or less Number of Pixels About 310,000 pixels Installation form Back view Power Source DC14.4V (10.8-15.1V can be used)
- BRAITH 2WAY speakerTrade-in type to replace genuine speakers * You will need to remove the panel.Sound Pressure Level (dB) 92 RoHS directive (corresponding to 10 substances) Correspondence
- ENDY Suction cup mounting gel sheetCan be used repeatedly! A strong adhesive gel that does not allow air to enter. Used to attach a PND suction cup stand to a rough dashboard.Thickness (mm) 2.2 Diameter (Φmm) 87 Material Urethane elastomer
- Arc Hill 2WAY compact speakerUltra-compact 2WAY stationary speaker Satellite speaker can be usedOuter Dimensions (mm) 126×99×44 Playback Frequency (Hz) 160~20000Hz Impedance (Ω) 4 Maximum Input (W) 50
- YAC Navi ShadeA sunshade that cuts the sunlight on the LCD monitor and makes the screen easier to see. Easy installation by just sticking with double-sided tape. Detachable with Velcro.
- JET INOUE 4.3 inch monitorA small monitor of only 4.3 inches. 2-channel video input is possible, making it ideal for back cameras and entanglement surveillance cameras. Easy installation with double-sided tape. Electrical parts * Connect the back camera to V2 (white terminal). * When a video signal is detected, the monito... Read MoreSpecification (Aspect ratio) 16: 9 Main Unit Dimensions, Width W x Depth D x Height H (mm) 123 x 15 x 78 (not including visor) Suitable for 12V / 24V shared LCD size 4.3 inch Resolution 480×272×RGB Power Consumption (W) About 0.6 Voltage (V) DC12、DC24 Terminal Shape RCA female terminal
- Arc Hill Coaxial speaker with 2WAY life waterproof mesh coverWaterproof 10cm genuine coaxial speaker for daily life. It is water resistant and can be used on motorcycles, etc., with a mesh cover.Maximum Input (W) 75 Impedance (Ω) 4 Playback Frequency Band (Hz) 85~20000 Cable Length (m) 2 Size (mm) 100×60 Embedded dimensions (mm) 92×92×46 Sound Pressure Level (dB) 88
- SEIWA Suction cup support adapter MA mounting base for attaching suction cup attachments. By sticking it on a curved surface, you can easily create a flat surface, and you will be able to attach a commercially available suction cup attachment. It can be firmly attached according to the curved surface. Adhesive tape mounting type.Dimensions (H x W x D) (mm) 70×70×9 Color Black
- Panasonic IPod / USB connection cable for StradaSuitable Model CN-H510D、CN-H510WD、CN-MW240D Overall Length (m) 1.5 Suitable for H series / S series
- YAMAZEN Curiom DVD player CPRM compatible with playback-only HDMI cableHDMI compatible playback-only DVD player. You can record from a CD to a USB / SD card. For DVD playback. As a portable DVD player, DVD player, small DVD player.Warranty Period 1 year from date of purchase Power Consumption (W) 11 Power Input (V) AC100(50/60Hz) Video output HDMI terminal x 1 Composite output Audio output HDMI terminal x 1 stereo audio output Dimensions, Width W x Depth D x Height H (mm) 225×220×50 Mass (g) 970from S$87.99Min. 2 days
- Arc Hill 2WAY coaxial speaker 10cm10cm genuine compatible coaxial speaker.
- NAVC Car tv standA low-position on-dash type TV stand that does not create a blind spot when driving. Car TV stand for portable navigationAllowable Load (kg) 1 Mass (g) 220 Type Car tv stand Recycled paper use mark Conformity Manufacturer General purpose
- YAC Super strong gel compact suction cup baseLarge format suction cup series that can be installed stably. A compact base that can be swung with a small turn. 360 ° swing type with ball joint. By adopting a lock knob, it can be easily set in a position where it is easy to see portable navigation, LCD TV, etc. Compatible with various attachm... Read MoreLoad capacity (g) 700 or less Suitable for 4 inch to 7 inch Dimension (Φmm) (Sucker) 80
- JVC Kenwood Kenwood dedicated RCA conversion rear camera connection cableIt enables the MDV-L403W / L403 to be installed in vehicles that already have an RCA connection camera.
- BRIDGE Portable navigation coverFor navigation protection. Uses a luxurious leather cloth. Easy installation just by putting it on the navigation body. Protects the navigation system from heat and ultraviolet rays in a car with a significant temperature difference. * It does not protect against damage or malfunction caused by s... Read More
- Pioneer Dual cone speaker TS-G1010FDue to its thin design that does not take up space, it can be installed in various vehicle models such as compact cars and minivans, and the sound quality can be easily upgraded. It also comes with a grill net that protects cone paper and edges from scratches and dust, so you can use it with conf... Read MoreDimensions (cm) 10 Instant maximum input (W) 190 Rated Input (W) 30 Sound Pressure Level (dB) 89from S$77.99Min. 2 days
- FRC Car back cameraEven though it is ultra-compact, you can shoot wide! It is safe to have IP67-equivalent waterproof and dustproof performance. Uses a durable stainless steel stay that is resistant to rust! Uses a reinforced cable that is resistant to disconnection! * Only for DC12V / 24V vehicles. * Specialized t... Read MoreF (Lens part) 1.2 Focal Length (mm) (Lens part) 1.25 Operating Temperature Range (℃) -10~60 Storage Temperature Range (℃) -10~85 Image Sensor 1/4 inch CMOS sensor Input Power (V) 12/24 Power Consumption (mA) 60 Resolution 600 (horizontal) Installation form Back view Video output Composite Video NTSC Power Input (V) DC8~35 Waterproof Protection Grade IP67 Cable RCA cable 7m
- BRAITH BZ Wave SpeakerUltra-compact, easy to install, can be installed on dashboards and doors Chunup dome tweeter that widens the treble range and enhances the sense of presenceMass of Main Unit (g) 120 Impedance (Ω) 4 Body dimensions (width W x height H x depth D) (mm) 49×47×48 Playback Frequency Band (Hz) 5000~20000 Maximum Input (W) 80 Suitable for Car audio only RoHS directive (corresponding to 10 substances) Correspondence Cable Length (m) Speaker: 3
- Pioneer 100W x 4 bridgeable power amplifierAchieved unprecedented miniaturization and easily installed in the console. Includes necessary cables such as power cable. The sound is outstanding, pops out, and moves. Various technologies that achieve high sound quality. Achieves a wide range of system compatibility.Rated Output 45W×4ch(4Ω)/45W×4ch(2Ω)/90W×2ch(4Ω) Impedance (Ω) (Load) 4 (2-8) Frequency Characteristic 10Hz~40kHz(+0dB、-3dB) Number of Channels 4 Outer dimensions, Width W x Height H x Depth D (mm) 181×38×64 S/N Ratio 90dB Mass (kg) 0.55 Maximum Output 100W×4ch(4Ω)/200W×2ch(4Ω[BRIDGE]) Included Accessories Mounting kit (1 set), cord unit (1 set)
- YAC Multifunctional LCD protective sheet 7 inches wideAntistatic + bubble disappearance + anti-reflection + anti-fingerprint effect 4 roles Special antistatic treatment Anti-fingerprint treatment can minimize the adhesion of dust fingerprints. 7-inch LCD protective sheet does not require cutting * Some models may require cutting. Compatible touch pa... Read MoreDimensions, Height x Width (mm) Approx. 79 x 154
- YAC Multifunctional LCD protective sheet 8 inches wideAntistatic + bubble disappearance + anti-reflection + anti-fingerprint effect 4 roles Special antistatic treatment and anti-fingerprint treatment can minimize the adhesion of dust and fingerprints. LCD protective sheet for 8 inches does not require cutting (* Cut may be required depending on some... Read MoreSheet Size (mm) About 103 × 173
- YAC Multi Attachment TabHold firmly just by sandwiching an iPad, tablet, portable navigation, etc. Matsuchia attachment that can be attached to iPads, tablets, portable navigation systems, LCD TVs, etc. Uses a soft silicone cushion to gently hold and prevent scratches. Can be used upside down. Compatible with various mo... Read MoreAllowable Load (kg) 1 or less Mass (g) About 250 Suitable for (Mounting base) VP-T2, VP-T29