All Category

Automotive Security & Anti-theft Devices

View : Grid List
Filter

Items 1 - 40 of 163

Set Ascending Direction
  1. Handle lock anti-theft
    MonotaRO Handle lock anti-theft
    Anti-theft product that can be easily attached to the steering wheel and has a large deterrent effect. Since it can handle up to an inner diameter of 500 mm, it can be installed on the steering handle of ordinary cars to large trucks. Uses a cross-type key that is difficult to pick. Comes with 3 ... Read More
    Overall Length (mm)  670~940  Material  Body: iron  Included Accessories  Dedicated key (3)  Mass (kg)  2.1 
    Rating:
    88%
    from S$32.99
    Min. 2 days
  2. Handle lock multi Theft prevention
    MonotaRO Handle lock multi Theft prevention
    An anti-theft product that can be easily attached to the handle and has a great deterrent effect. It can be attached to the steering wheel of ordinary cars and trucks. In addition, it supports 3 patterns of locks, brake pedal lock shift nob lock and handle lock, and can be locked to prevent theft... Read More
    Mass (kg)  1.14  Included Accessories  Dedicated key (3)  Overall Length (mm)  540~845  Material  Steel, aluminum, PVC, copper 
    Rating:
    73%
    from S$34.99
    Min. 2 days
  3. Tire lock
    MonotaRO Tire lock
    It is a type of vehicle anti-theft product that locks the tires (wheels). Locking the tires not only makes it difficult to steal, but also makes the red body visible and helps prevent theft. The arm part is resin coated (black). Ordinary passenger cars, light passenger cars, vans, motorcycles, et... Read More
    Applicable Tire Width (mm)  175~285  Mass (kg)  3.1  Included Accessories  Dedicated keys (2)  Specification  For wheel size 13-17 inches  Material  Iron 
    Rating:
    92%
    from S$86.99
    Min. 2 days
  4. Handle security lock HL-04
    JET INOUE Handle security lock HL-04
    It can be used from light cars to heavy trucks. Great for preventing theft of your car !! Easy security lock just attached to the handle. You can also expect a visual deterrent effect. Since the corresponding handle grip diameter is 55 mm, it can be installed on vehicles equipped with a handle co... Read More
    Included Accessories  Key / 3  Material  Bar / steel, bar cover / PVC  Mass (g)  850  Main Unit Size (mm)  470~765  Color  Red 
    Rating:
    100%
    from S$47.99
    Min. 2 days
  5. Car lock
    EMERSON Car lock
    Easy to install and excellent deterrent effect !! Super strong with hard alloy. Ratchet type and automatic lock !! Uses a cross-type key that cannot be easily opened !! Supports a wide range from light vehicles to 10t trucks !! * Depending on the model, you may not be able to use it even if it is... Read More
    Main Unit Dimensions, Width W x Depth D x Height H (mm)  188×55×720  Included Accessories  Dedicated keys (4)  Material  Special alloy  Mass (kg)  1.7 
    Rating:
    80%
    from S$63.99
    Min. 2 days
  6. Handle lock, dial type, anti-theft
    MonotaRO Handle lock, dial type, anti-theft
    An anti-theft product that can be easily attached to the handle and has a great deterrent effect. It can be attached to the steering wheel of ordinary cars and trucks. Since it is locked with the dial instead of the key, there is no inconvenience that you cannot unlock it without the key. For veh... Read More
    Included Accessories  Screwdriver (1), Pin (1)  Material  Zinc, steel, PVC, sponge  Mass (kg)  1.93  Overall Length (mm)  460~685 
    Rating:
    94%
    from S$78.99
    Min. 2 days
  7. Handle lock
    CHUHATSU HANBAI Handle lock
    Also supports handles with a central part. Compatible with vehicles with thick spokes. Supports handle sizes up to approximately 550 mm. 3 keys Included as standard. Since there are 4 hold parts, the handle lock will not come off even if the handle is cut at 4 places. Since a special key is used... Read More
    Suitable Size  Handle mounting width up to 550mm 
    Rating:
    93%
    from S$76.99
    Min. 2 days
  8. Handle lock Double arm Anti-theft
    MonotaRO Handle lock Double arm Anti-theft
    An anti-theft product that can be easily attached to the handle and has a great deterrent effect. It can be attached to the steering wheel of ordinary cars and light trucks. A double arm type is adopted and a strong lock is possible with four hooks. Uses a cross-type key that is difficult to pick... Read More
    Mass (kg)  1.65  Overall Length (mm)  480~670  Included Accessories  Dedicated key (2)  Compatible Handle  ID 320mm or less, thickness 50mm or less  Material  Steel, aluminum, PVC, copper 
    Rating:
    74%
    from S$46.99
    Min. 2 days
  9. Tire lock for automobile
    SCIBORG Tire lock for automobile
    It can also be used as a countermeasure against annoying parking! A vehicle anti-theft device that can also be used for minivans and RVs. It is a type of vehicle anti-theft device that locks the tires. Locking the tires makes it more difficult to steal the vehicle itself, so the security effect i... Read More
    Dimension (mm)  270×430  Mass (kg)  About 3.0 
    Rating:
    100%
    from S$129.90
    Min. 2 days
  10. License plate theft prevention
    CAR MATE License plate theft prevention
    The manufacturer's original shuriken-shaped hole specially shaped bolt prevents theft of the license plate. The bolt is a special plating specification that is resistant to rust. The head of the bolt is thin and it is difficult to loosen it even with pliers. For license plate bolts only. Lice... Read More
    RoHS directive (corresponding to 10 substances)  Dimension (mm)  23×13×13  Mass (g)  31 
    Rating:
    80%
    from S$14.99
    Min. 2 days
  11. Anti-theft License Plate Bolts
    CAR MATE Anti-theft License Plate Bolts
    The manufacturer's original shuriken-shaped hole special bolt prevents theft of the license plate. Produce a flat style with a special trapezoidal washer. Both washers and bolts are made of rust-resistant stainless steel. For license plate bolts only. License plate anti-theft bolt * This prod... Read More
    RoHS directive (corresponding to 10 substances)  Mass (g)  38 
    Rating:
    100%
    from S$26.99
    Min. 2 days
  12. HORNET Handle Lock
    KATO-DENKI (Kato Electric) HORNET Handle Lock
    For vehicle theft measures!
    from S$86.99
    Min. 2 days
  13. HORNET Tire Lock
    KATO-DENKI (Kato Electric) HORNET Tire Lock
    Uses dimple keys that are strong against picking, and tire lock. Effective against vehicle theft! * A gap of 35 x 35 mm or more is required on the wheel.
    Tire width (mm)  300 or less  Operating Temperature Range (℃)  About -30 to 60  Mass (g)  About 3100  Dimension (mm)  Approx. 450 x 255 (minimum)  Specification  Dimple key, special alloy 
    from S$159.90
    Min. 2 days
  14. Handle lock
    KOTO Handle lock
    Protect your precious car from theft by simply fixing it to the steering wheel. Since the stroke is long, the handle and gear mounting positions are various, so it can be used for a wide range of vehicle models.
    Mass (kg)  1.57  Case Dimensions (mm)  120×690×50  Suitable for  From minicars to trucks 
    from S$119.90
    Min. 5 days
  15. Night signal EZ
    CAR MATE Night signal EZ
    It can be used without wiring due to the solar battery. It can be installed next to the door with a small body and guards with light at night. Solar dummy security * Built-in battery is a consumable item (life is about 2 years) * Batteries cannot be replaced. * There is no compensation even if da... Read More
    Rating:
    80%
    from S$25.99
    Min. 2 days
  16. Night signal flat long
    CAR MATE Night signal flat long
    "Long body" that allows you to see the flow of light even from a distance improves the threatening effect. Built-in integrated type impact sensor that is easy to install. Automatic stop by continuous vibration detection before running (patent registered) Built-in solar power impact sens... Read More
    RoHS directive (corresponding to 10 substances)  Number of LED (pieces)  Dimensions (H x W x D) (mm)  9×100×23  Power Supply  solar 
    from S$42.99
    Min. 2 days
  17. HORNET Steering Lock
    KATO-DENKI (Kato Electric) HORNET Steering Lock
    For vehicle theft measures!
    from S$69.99
    Min. 2 days
  18. Chef torock
    ACE Chef torock
    It can be installed up to a width of 30 cm and is large and conspicuous, so it can also be used for gates. Vehicle tire lock * It may not be available for vehicles equipped with mesh or dish type aluminum wheels. Be careful not to scratch the lock part. If the vehicle is started with the product ... Read More
    Height (mm)  420  Specification  (Attached key) 3  Width (mm)  260  Thickness (mm)  60 
    Rating:
    100%
    from S$149.90
    Min. 2 days
  19. Night signal solid
    CAR MATE Night signal solid
    Built-in solar power supply in a compact body Cordless, so installation is easy. Power is automatically turned on when it gets dark. Five LEDs blink back and forth to the left and right, threatening a suspicious person. When it gets bright, it automatically stops blinking and starts charging. It ... Read More
    RoHS directive (corresponding to 10 substances)  Number of LED (pieces) 
    from S$31.99
    Min. 6 days
  20. License plate theft prevention
    CAR MATE License plate theft prevention
    Specially shaped bolts prevent theft of license plates. The bolts are rust-resistant and plated for exterior use. License plate anti-theft bolt * This product is a license plate anti-theft bolt. Do not use for anything other than its intended purpose. * This product does not completely prevent th... Read More
    Set Contents  4 bolts, 4 caps set, dedicated tool  Color  Silver 
    from S$22.99
    Min. 7 days
  21. License plate theft prevention
    CAR MATE License plate theft prevention
    Bolt cap Swarovski rhinestones produce a license plate. The manufacturer's original shuriken-shaped hole specially shaped bolt prevents theft of the license plate. The bolts are rust-resistant and plated for exterior use. For dressing up and preventing theft. License plate theft prevention * ... Read More
    Dimension (mm)  (Bottle) M6 × 20  RoHS directive (corresponding to 10 substances)  Suitable for  Regulation of license plate visibility 
    Rating:
    100%
    from S$22.99
    Min. 6 days
  22. License plate theft prevention
    CAR MATE License plate theft prevention
    The manufacturer's original shuriken-shaped hole special bolt prevents theft of the license plate. Produce a flat style with a special trapezoidal washer. The washer is a neo-chrome color with a titanium coating. Bolts and washers are made of rust-resistant stainless steel. For license plate ... Read More
    RoHS directive (corresponding to 10 substances)  Mass (g)  23 
    from S$25.99
    Min. 6 days
  23. HORNET + security alarm
    KATO-DENKI (Kato Electric) HORNET + security alarm
    Equipped with two functions, car security and drive recorder! Intimidate and repel criminals with sound, light and recording. Recommended for those who are worried about vehicle theft such as relay attacks, car vandalism, and parts theft! Security remote control model. * Installation work on the ... Read More
    Type  728VⅢ  Dimension (mm)  78×76×26  Specification  Can be used with engine starter  Operation  Remote control: 10m 
    from S$479.90
    Min. 5 days
  24. HORNET + security alarm
    KATO-DENKI (Kato Electric) HORNET + security alarm
    Recommended for those who are worried about car vandalism and parts theft! Genuine keyless interlocking model that is easy to operate and use. * Installation work on the car is required. Knowledge of the correct vehicle electrical equipment is required to install HORNET products and their options... Read More
    from S$289.90
    Min. 5 days
  25. HORNET with Chita Milk Sticker
    KATO-DENKI (Kato Electric) HORNET with Chita Milk Sticker
    Collaboration security sticker with "Chita Milk"
    from S$25.99
    Min. 5 days
  26. Ultrasonic sensor
    KATO-DENKI (Kato Electric) Ultrasonic sensor
    The 509U ultrasonic sensor is a sensor that can catch the movement of things (door opening) and people by stretching the barrier inside the car. When the sensor reacts, the siren can be sounded from the main unit. * Installation work on the car is required. * Knowledge of correct vehicle electric... Read More
    from S$159.90
    Min. 5 days
  27. Light flash relay
    KATO-DENKI (Kato Electric) Light flash relay
    This is a dedicated relay to support single-track cars and special door lock methods when making keyless entries with the Hornet remote control. * Installation work on the car is required. * Knowledge of correct vehicle electrical equipment is required to install HORNET products and their options... Read More
    from S$63.99
    Min. 5 days
  28. V series dress-up remote control case (Crimson Red)
    KATO-DENKI (Kato Electric) V series dress-up remote control case (Crimson Red)
    V series dress-up remote control case (with HORNET logo). Crimson red. * 493VII (standard compatible models: 725VII, 728VII, 728VII +) cannot be used due to the different shape.
    Remote controller  493V、493H 
    from S$23.99
    Min. 5 days
  29. V series dress-up remote control case (crocodile)
    KATO-DENKI (Kato Electric) V series dress-up remote control case (crocodile)
    V series dress-up remote control case (with HORNET logo). Crocodile. * 493VII (standard compatible models: 725VII, 728VII, 728VII +) cannot be used due to the different shape.
    Remote controller  493V、493H 
    from S$23.99
    Min. 5 days
  30. LED holder
    KATO-DENKI (Kato Electric) LED holder
    High-brightness LED holder (1 piece)
    from S$3.99
    Min. 5 days
  31. Security sticker
    KATO-DENKI (Kato Electric) Security sticker
    A sense of security that you can easily buy! Perfect for any car! HORNET sticker. A phosphorescent sticker that glows in the dark.
    from S$5.29
    Min. 5 days
  32. V series dress-up remote control case (Ember)
    KATO-DENKI (Kato Electric) V series dress-up remote control case (Ember)
    V series dress-up remote control case (with HORNET logo). Ember. * 493VII (standard compatible models: 725VII, 728VII, 728VII +) cannot be used due to the different shape.
    Remote controller  493V、493H 
    from S$23.99
    Min. 5 days
  33. High brightness LED (red)
    KATO-DENKI (Kato Electric) High brightness LED (red)
    Repair parts High brightness LED (red)
    Suitable Models  719M、725M、718Gplus、725G、K-β、K-5 
    from S$14.99
    Min. 5 days
  34. Bolt lock
    KATO-DENKI (Kato Electric) Bolt lock
    Bolt lock. Made of rust-resistant stainless steel. Since it can only be removed with a special tool, it prevents the theft of exterior parts such as license plates and aero parts. Recommended for anti-theft measures for exterior parts
    from S$15.99
    Min. 5 days
  35. TRAP body sensor
    Bullcon TRAP body sensor
    An invisible security net is set up to alert you when someone enters your car or looks for something. Trapp TP-230 series Optional. *Please use in combination with the trap TP-230 series.
    from S$119.90
    Min. 5 days
  36. immobilizer cutter guard
    Bullcon immobilizer cutter guard
    In the background of the increasing number of damages even though vehicles are equipped with an ``immobilizer'', which is a kind of anti-theft device installed by the vehicle manufacturer, there is a tool called ``immobilizer'' that disables the ``genuine immobilizer''. ar... Read More
    from S$129.90
    Min. 5 days
  37. DIGI-LINK smart security system 1480S
    VISION DIGI-LINK smart security system 1480S
    Next-generation genuine keyless entry / smart key interlocking security exclusively for CAN-BUS vehicles. Security is turned on / off in conjunction with the genuine keyless remote controller and door lock with smart keys. High-sensitivity impact sensor as standard equipment with extremely few fa... Read More
    from S$479.90
    Min. 5 days
  38. Loop sensor
    KATO-DENKI (Kato Electric) Loop sensor
    The crime prevention effect is improved by using it for things you want to protect such as car navigation systems, car audio systems, and aero parts. * Installation work on the car is required. * Knowledge of correct vehicle electrical equipment is required to install HORNET products and their op... Read More
    from S$31.99
    Min. 5 days
  39. Sound sensor
    KATO-DENKI (Kato Electric) Sound sensor
    Catch the high frequency sound generated for breaking glass. The sound sensor cannot prevent the body from being damaged. Since the 506T is a sensor that detects metallic sounds, the sensor may react in an environment where there is a specific high noise around (around the construction site, alon... Read More
    from S$119.90
    Min. 5 days
  40. VARAD L.E.D.'S
    KATO-DENKI (Kato Electric) VARAD L.E.D.'S
    "Compact design" The compact design makes it ideal for one-point accessories such as dashboards. By linking with the Hornet, it will start blinking as soon as the security is turned on. * Installation work on the car is required. * Knowledge of correct vehicle electrical equipment is re... Read More
    from S$15.99
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 163

Set Ascending Direction