Garage Equipment & Installation
Garage equipment / maintenance equipment includes all garage equipment and maintenance equipment related to cars and trucks. Various jacks that can be selected according to the height of the vehicle are useful items for changing tires and oil. There are many other items such as attachments, car slopes and jack oil. Various garage facilities and equipment such as hydraulic presses, engine cranes and transmission jacks are available. In addition, we have a lot of parking-related products, safety and work supplies, machine tools and equipment, and sales promotions for stores.
Other Related Pages
- MonotaRO Jack stand 3tA must for jacking up. With double lock pin. 9 levels of height adjustment. It can be adjusted in 9 steps of about 280, 298, 315, 333, 350, 368, 385, 403, 420mm. (Height up to the concave portion of the saucer) Stable with a base. During jack-up work *At the time of purchase, the saucer comes wit... Read MoreTolerance (Height) ±3% Load Capacity (ton) 3 (1 set)
- MonotaRO Car Slope Low TypeIdeal for maintenance of the underside of a low-down car where the jack cannot be directly inserted! The slope gradient is about 7 degrees. To increase the height of low-down vehicles *Do not use for anything other than its intended purpose. *Please do not use in vehicles that exceed the load cap... Read MoreMaterial PP
- MonotaRO Jack attachment for sideAn attachment that protects the jack point. Suitable for jacking up from the side. For jacking up from the side *When jacking up the vehicle from the side, please use it according to the jack point. * Do not use if the jack point does not fit due to the shape of the jack point, such as a gap.Suitable for Order code: 70335274, 75090444 Material PU (polyurethane resin), carbon steel Mass (g) 300
- MonotaRO Car stopperPrevent contact accidents by stopping the car in the parking lot or garage. Made of rubber and has excellent durability. For car stops in general parking lots and commercial facilities *Do not use for anything other than its intended purpose. *Drill hole diameter of 14mm and depth of 160mm is rec... Read MoreMaterial Rubber Color Black
- MonotaRO Car slope split typeIt is a convenient product to easily raise the car by raising the front wheels when changing oil. It can be used as an aid when jacking up a car and is also ideal for low-down cars. Since the main body can be divided into two, it is convenient to carry and store. For front wheels *For safety, alw... Read MoreSuitable for Tire width: Within 270mm Material Glass fiber + PP Inclination angle (°) 0 to 4 (gradual increase)
- KTC Pantograph Jack (Scissor Jack)The most loaded screw part of the pantograph jack uses trapezoidal screws by rolling (roll molding) to improve accuracy and durability. *Do not use with a load exceeding the specified capacity. *Do not put your body or any part of your body under the jack.Included Accessories Handle
- BAL OHASHI Rubber Tire Stopper (for Light To Ordinary Cars)Curve design that fits the tire perfectly. Compatible with light to ordinary cars.Material Rubber Color Black Mass (g) Approx. 750 (2)
- MonotaRO Aluminum jack Low floor Double pistonA low-floor aluminum garage jack that is ideal for changing tires on low-down cars and is convincing to professionals. Work is quick because it is a double piston type. Moreover, since the cushion is attached to the lower part of the handle, the bumper etc. are less likely to be scratched. Since ... Read More
- MonotaRO Car DollyWith this card dolly, you can easily move a broken down car. In addition, the casters are made of free steel, so movement is smooth. *Cannot be used on uneven surfaces or on soft, muddy ground. Also, since the casters do not have stoppers, it is very dangerous to use the product on anything other... Read MoreWheel Diameter (Φmm) 90
- MonotaRO engine hanger with hanger hookThe engine can be tilted in a suspended state when the engine is lifted or removed. You can change the angle of the engine to your preferred angle with the tools you have on hand, so work efficiency is improved. When the engine is attached or detached *Do not go under the engine while it is lifte... Read More
- Amon Industry Reflective Sheet DXSince it is reflected by the light of car headlights, sunlight, etc., it can be recognized day and night. Uses high-brightness reflector. It is flexible and fits well on curved surfaces. With adhesive. For safety measures at night, as a landmark around cars and garages * Product specifications ar... Read MoreSize 15 × 60mm Thickness 0.6mm Material (Seal) Acrylic adhesive Quantity 1 piece (5 pieces)
- DAIJI INDUSTRY (Meltec) 3t Hydraulic JackEasy jack UP with flood control 1 year warranty Ideal for jacking up genuine low-down cars Can also be used for light vehicles, SUVs, and minivans Hydraulic jack * If you jack up directly, the jack set position of the vehicle may be damaged. *Please do not use this product for commercial purposes... Read MoreIncluded Accessories Handle Type Garage lowdown Color Blue Mass (g) 33600 Operating Temperature Range (℃) ‐20~60 Maximum load capacity (t) 3from S$489.90Min. 7 days
- SIGNET Aluminum frame jackEasy even for low and high vehicles. Adopting a twin piston, it goes up at twice the normal speed. Lightweight and compact, it is very useful when you are on a business trip. Smooth movement with bearing casters and long handles. The saucer equipped with a rubber pad does not damage the car body ... Read MoreSpecification Saucer Φ99mm Material (Frame) Aluminum, (Other) Steel
- DAIJI INDUSTRY (Meltec) Meltec Plus 2t Hydraulic Ultra Low Floor Garage Jack Extra High LiftUltra low floor type Twin piston (quick) specifications allow quick jack up Protects the car body with rubber Easy jack UP with flood control 1 year warranty Hydraulic jack * When jacking up the vehicle from the side, please use the jack attachment (sold separately). Jacking up directly may damag... Read MoreIncluded Accessories Handle / Rubber Color Black Mass (g) 46500 Operating Temperature Range (℃) ‐20~60 Maximum load capacity (t) 2from S$889.90Min. 5 days
- DAIJI INDUSTRY (Meltec) 3t jack standAdjustable to a height that is easy to work with 10-step adjustment, ratchet type Jack stand * When jacking up the vehicle from the side, please use the jack attachment (sold separately). Jacking up directly may damage the vehicle's jack set position. * Do not use this product for business pu... Read MoreType heavy Color Blue Mass (g) 6300 Maximum load capacity (t) 3 (when using 2 units) Adjustment method 10 steps
- Toyo Mark Manufacturing Phosphorescent tapeMaterial Phosphorescent tape Color Whitefrom S$9.59Min. 6 days
- KOTO Jack plateYou can use your garage jack widely just by placing the jack plate. Since the step panel etc. is inserted into the groove of the jack plate, safe work can be performed reliably without damaging the jack point. It is designed to keep the height as low as possible. Considering the use of differenti... Read Morefrom S$319.90Min. 4 days
- KOTO Rigid plateSince the step panel is inserted into the groove of the rigid plate, you can work reliably and safely without damaging the jack point. You can use it with confidence for a long time because it uses a special material that does not damage the car and does not slip.from S$259.90Min. 4 days
- DAIJI INDUSTRY (Meltec) Meltec Plus 1.5t hydraulic aluminum jack lightLightweight with aluminum, with a large handle that is easy to carry Protects the car body with rubber Easy jack UP with flood control 1 year warranty Ideal for low-down vehicles Hydraulic jack * When jacking up the vehicle from the side, please use the jack attachment (sold separately). Jacking ... Read MoreIncluded Accessories Handle / Rubber Color Black Mass (g) 14500 Operating Temperature Range (℃) ‐20~60 Maximum load capacity (t) 1.5from S$539.90Min. 5 days
- Toyo Mark Manufacturing Phosphorescent sheetMaterial High brightness sheet Color Whitefrom S$16.99Min. 6 days
- ESCO 25ton truck jack (pneumatic / portable)Load Capacity (ton) 25 Working Air Pressure (MPa) 0.8~1 Minimum Height H (mm) 230from S$1,499.00Min. 3 days
- MonotaRO Wheel Chocks for Automobiles Made of RubberA rubber tire stopper that can be used from light cars to ordinary passenger cars. Since it is made of rubber, the tires do not slip easily during installation. When parking on a slope. Assistance when jacking up. * When parking on a slope, install it on the tires on both the left and right sides... Read MoreMaterial Synthetic rubber Color Black Mass (g) 330 (1 pc.)
- MonotaRO Tire Stopper Made of Resin for AutomobilesTo prevent the car from rolling. Can be used for passenger cars, small trucks, etc. Made of resin, it is light and easy to carry. It's easy to spot because it's bright orange. When parking on a slope. Assistance when jacking up. *Do not use for anything other than its intended purpose. *C... Read MoreMaterial PP Color Orange
- MonotaRO Car verification case Business card pocket horizontal typeIt is a simple type product that only includes car verification. The business card pocket is for horizontal business cards. You can choose your favorite color from 6 colors. For storage of vehicle verification. * Please do not use it for any purpose other than its intended purpose.Specification Single piece type Suitable for Horizontal business card Material Enbi / colored fabric with wrinkles
- MonotaRO Scissor Lift JackLift the vehicle speedily. The operation is light and easy to work with. Lightweight and compact, it is easy to carry. Used for automobile tire replacement and tire chain installation. *Before using this product, please read the instruction manual carefully and fully understand it before using. *... Read MoreIncluded Accessories Handle Material Iron Stroke 269 Thread Standard TR12.5X2.5 Maximum Load (t) 1
- JET INOUE Wheel stops for passenger carsDesigned with a unique radius and groove, it fits best from light cars to passenger cars !! Load test completed! Durable and light about 350g Security parts * 12 to 15 inches is a guideline for conformity. * Please check the tire size you are using before purchasing.Included Accessories Reflective tape x 2 Suitable for 12-15 inch (passenger car) Material PE/PP Color Orange Mass (g) Approx. 350 (single item)
- TRUSCO Tire StopperIdeal for bollards on gentle slopes and flat terrain.Material Polypropylene (PP) Load capacity (t) 2
- MonotaRO Floor Jack Hydraulic 3TIdeal for working on large passenger cars such as SUVs, 4WDs, and one-box vehicles. *Please use a garage jack for commercial use. *When jacking up the vehicle, be sure to use the separately sold jack stand together. *Be sure to read the attached instruction manual carefully before using. *As this... Read MoreOperating Temperature Range (℃) -20~45 Suitable Hydraulic Oil ISO VG15 Maximum Load (t) 3
- MonotaRO Sales contracts for car salesIt is a must-have item for car dealers. You can use it at the time of purchase. It is very convenient with a receipt. * Do not use for anything other than its intended purpose.Specification 3 copies / 30 sets
- EMERSON Automotive Jack Lift HelperBy attaching it to the on-board panto jack, you can jack up / down with an electric impact wrench or air impact wrench, so you can use the on-board jack like an electric jack. * Manually turn this product or the base of the jack until the receiving part of the panda jack touches the jack point an... Read MoreMaterial Alloy steel
- MonotaRO Hydraulic floor jack 2tEasy operation because it is hydraulic. Ideal for jacking up light vehicles to ordinary passenger cars! Car tire replacement, tire chain attachment / detachment, etc. *Please use a garage jack for commercial use. *When jacking up the vehicle, be sure to use the separately sold jack stand together... Read MoreOperating Temperature Range (℃) -30~50 Suitable Hydraulic Oil ISO VG10 110mL Maximum Load (t) 2
- MonotaRO Jack stand foldableA must-have for jacking up! Foldable and convenient for storage! It is supported by 4 points of 3 legs around + center leg, so it has a great sense of stability! The push lock pin prevents the pin from coming off. The height can be adjusted in 3 steps, which is very convenient. For vehicles *When... Read MoreSuitable for (Vehicle) 2t or less Load Capacity (ton) 2 (when using 2 units)
- OHNO (OHNO RUBBER INDUSTRIAL) Lift PadA damaged putt is dangerous. Regular replacement is recommended for safe maintenance. * 2 sets are required for 1 unit.
- DAIJI INDUSTRY (Meltec) Tire StopperIt is a rubber tire stopper that can be used for passenger cars from all types of light 4 and is firmly fixed when parking on a slope or jacking up. Contains 4 reflective tapes to prevent rear-end collisions and forgetting to remove at night. It can be set back and forth and firmly fixed. The jag... Read MoreIncluded Accessories Reflective tape (4 sheets), string Material Rubber Color Black Mass (g) 700
- MonotaRO Business card pocket vertical type with inside bag for car verificationSince it is a car verification case with a middle bag, you can store the car verification in the middle bag and store the liability insurance and recording paper in the pockets on both sides. The business card pocket is for vertical business cards. You can choose your favorite color from 4 colors... Read MoreSpecification Two-fold Suitable for Vertical business card Material Enbi / colored fabric with wrinkles
- MonotaRO Low floor floor jack 2tA low-floor garage jack ideal for changing tires on low-down vehicles. The low structure of the entire arm makes it easy to access deep jack points. For jacking up when changing tires *When jacking up the vehicle, be sure to use the separately sold jack stand together. Please be sure to read the ... Read MoreHandle Diameter (Φmm) 21.3 Suitable Hydraulic Oil ISO VG 10 Maximum Load (t) 2
- EMERSON Jack Stand 3TA must-have for jacking up !! Safe and secure 3t type. With a rubber pad that will not damage your car !!Specification 7-step adjustment Load Capacity (ton) (Maximum) 3.0
- DAIJI INDUSTRY (Meltec) Jack Attachment for SideYou can jack up from the side of the carMaterial PU (polyurethane resin) Mass (g) 360