Jacks / Jack Stands
In the category of jacks and horse stands, we handle various jacks and horse stands used in garages and other related products. Hydraulic floor jacks, hydraulic garage jacks, jacks for low-down vehicles, high-lift jacks, etc., are abundant items that can be selected according to the vehicle type and work. Pneumatic garage jacks that can be easily operated with a button are also available, including attachments. In addition, pantograph jacks, bottle jacks, various rigid racks that are essential for ensuring safety, and dolly types are also abundant, and you can choose from a wide range of lineups, from general-purpose types to professional types.
Other Related Pages
- MonotaRO Jack stand 3tA must for jacking up. With double lock pin. 9 levels of height adjustment. It can be adjusted in 9 steps of about 280, 298, 315, 333, 350, 368, 385, 403, 420mm. (Height up to the concave portion of the saucer) Stable with a base. During jack-up work *At the time of purchase, the saucer comes wit... Read MoreTolerance (Height) ±3% Load Capacity (ton) 3 (1 set)
- MonotaRO Car Slope Low TypeIdeal for maintenance of the underside of a low-down car where the jack cannot be directly inserted! The slope gradient is about 7 degrees. To increase the height of low-down vehicles *Do not use for anything other than its intended purpose. *Please do not use in vehicles that exceed the load cap... Read MoreMaterial PP
- MonotaRO Jack attachment for sideAn attachment that protects the jack point. Suitable for jacking up from the side. For jacking up from the side *When jacking up the vehicle from the side, please use it according to the jack point. * Do not use if the jack point does not fit due to the shape of the jack point, such as a gap.Suitable for Order code: 70335274, 75090444 Material PU (polyurethane resin), carbon steel Mass (g) 300
- MonotaRO Car slope split typeIt is a convenient product to easily raise the car by raising the front wheels when changing oil. It can be used as an aid when jacking up a car and is also ideal for low-down cars. Since the main body can be divided into two, it is convenient to carry and store. For front wheels *For safety, alw... Read MoreSuitable for Tire width: Within 270mm Material Glass fiber + PP Inclination angle (°) 0 to 4 (gradual increase)
- KTC Pantograph Jack (Scissor Jack)The most loaded screw part of the pantograph jack uses trapezoidal screws by rolling (roll molding) to improve accuracy and durability. *Do not use with a load exceeding the specified capacity. *Do not put your body or any part of your body under the jack.Included Accessories Handle
- MonotaRO Aluminum jack Low floor Double pistonA low-floor aluminum garage jack that is ideal for changing tires on low-down cars and is convincing to professionals. Work is quick because it is a double piston type. Moreover, since the cushion is attached to the lower part of the handle, the bumper etc. are less likely to be scratched. Since ... Read More
- MonotaRO Car DollyWith this card dolly, you can easily move a broken down car. In addition, the casters are made of free steel, so movement is smooth. *Cannot be used on uneven surfaces or on soft, muddy ground. Also, since the casters do not have stoppers, it is very dangerous to use the product on anything other... Read MoreWheel Diameter (Φmm) 90
- DAIJI INDUSTRY (Meltec) 3t Hydraulic JackEasy jack UP with flood control 1 year warranty Ideal for jacking up genuine low-down cars Can also be used for light vehicles, SUVs, and minivans Hydraulic jack * If you jack up directly, the jack set position of the vehicle may be damaged. *Please do not use this product for commercial purposes... Read MoreIncluded Accessories Handle Type Garage lowdown Color Blue Mass (g) 33600 Operating Temperature Range (℃) ‐20~60 Maximum load capacity (t) 3from S$489.90Min. 7 days
- SIGNET Aluminum frame jackEasy even for low and high vehicles. Adopting a twin piston, it goes up at twice the normal speed. Lightweight and compact, it is very useful when you are on a business trip. Smooth movement with bearing casters and long handles. The saucer equipped with a rubber pad does not damage the car body ... Read MoreSpecification Saucer Φ99mm Material (Frame) Aluminum, (Other) Steel
- DAIJI INDUSTRY (Meltec) Meltec Plus 2t Hydraulic Ultra Low Floor Garage Jack Extra High LiftUltra low floor type Twin piston (quick) specifications allow quick jack up Protects the car body with rubber Easy jack UP with flood control 1 year warranty Hydraulic jack * When jacking up the vehicle from the side, please use the jack attachment (sold separately). Jacking up directly may damag... Read MoreIncluded Accessories Handle / Rubber Color Black Mass (g) 46500 Operating Temperature Range (℃) ‐20~60 Maximum load capacity (t) 2from S$889.90Min. 5 days
- DAIJI INDUSTRY (Meltec) 3t jack standAdjustable to a height that is easy to work with 10-step adjustment, ratchet type Jack stand * When jacking up the vehicle from the side, please use the jack attachment (sold separately). Jacking up directly may damage the vehicle's jack set position. * Do not use this product for business pu... Read MoreType heavy Color Blue Mass (g) 6300 Maximum load capacity (t) 3 (when using 2 units) Adjustment method 10 steps
- KOTO Jack plateYou can use your garage jack widely just by placing the jack plate. Since the step panel etc. is inserted into the groove of the jack plate, safe work can be performed reliably without damaging the jack point. It is designed to keep the height as low as possible. Considering the use of differenti... Read Morefrom S$319.90Min. 4 days
- KOTO Rigid plateSince the step panel is inserted into the groove of the rigid plate, you can work reliably and safely without damaging the jack point. You can use it with confidence for a long time because it uses a special material that does not damage the car and does not slip.from S$259.90Min. 4 days
- DAIJI INDUSTRY (Meltec) Meltec Plus 1.5t hydraulic aluminum jack lightLightweight with aluminum, with a large handle that is easy to carry Protects the car body with rubber Easy jack UP with flood control 1 year warranty Ideal for low-down vehicles Hydraulic jack * When jacking up the vehicle from the side, please use the jack attachment (sold separately). Jacking ... Read MoreIncluded Accessories Handle / Rubber Color Black Mass (g) 14500 Operating Temperature Range (℃) ‐20~60 Maximum load capacity (t) 1.5from S$539.90Min. 5 days
- ESCO 25ton truck jack (pneumatic / portable)Load Capacity (ton) 25 Working Air Pressure (MPa) 0.8~1 Minimum Height H (mm) 230from S$1,499.00Min. 3 days
- MonotaRO Scissor Lift JackLift the vehicle speedily. The operation is light and easy to work with. Lightweight and compact, it is easy to carry. Used for automobile tire replacement and tire chain installation. *Before using this product, please read the instruction manual carefully and fully understand it before using. *... Read MoreIncluded Accessories Handle Material Iron Stroke 269 Thread Standard TR12.5X2.5 Maximum Load (t) 1
- MonotaRO Floor Jack Hydraulic 3TIdeal for working on large passenger cars such as SUVs, 4WDs, and one-box vehicles. *Please use a garage jack for commercial use. *When jacking up the vehicle, be sure to use the separately sold jack stand together. *Be sure to read the attached instruction manual carefully before using. *As this... Read MoreOperating Temperature Range (℃) -20~45 Suitable Hydraulic Oil ISO VG15 Maximum Load (t) 3
- EMERSON Automotive Jack Lift HelperBy attaching it to the on-board panto jack, you can jack up / down with an electric impact wrench or air impact wrench, so you can use the on-board jack like an electric jack. * Manually turn this product or the base of the jack until the receiving part of the panda jack touches the jack point an... Read MoreMaterial Alloy steel
- MonotaRO Hydraulic floor jack 2tEasy operation because it is hydraulic. Ideal for jacking up light vehicles to ordinary passenger cars! Car tire replacement, tire chain attachment / detachment, etc. *Please use a garage jack for commercial use. *When jacking up the vehicle, be sure to use the separately sold jack stand together... Read MoreOperating Temperature Range (℃) -30~50 Suitable Hydraulic Oil ISO VG10 110mL Maximum Load (t) 2
- MonotaRO Jack stand foldableA must-have for jacking up! Foldable and convenient for storage! It is supported by 4 points of 3 legs around + center leg, so it has a great sense of stability! The push lock pin prevents the pin from coming off. The height can be adjusted in 3 steps, which is very convenient. For vehicles *When... Read MoreSuitable for (Vehicle) 2t or less Load Capacity (ton) 2 (when using 2 units)
- OHNO (OHNO RUBBER INDUSTRIAL) Lift PadA damaged putt is dangerous. Regular replacement is recommended for safe maintenance. * 2 sets are required for 1 unit.
- MonotaRO Low floor floor jack 2tA low-floor garage jack ideal for changing tires on low-down vehicles. The low structure of the entire arm makes it easy to access deep jack points. For jacking up when changing tires *When jacking up the vehicle, be sure to use the separately sold jack stand together. Please be sure to read the ... Read MoreHandle Diameter (Φmm) 21.3 Suitable Hydraulic Oil ISO VG 10 Maximum Load (t) 2
- EMERSON Jack Stand 3TA must-have for jacking up !! Safe and secure 3t type. With a rubber pad that will not damage your car !!Specification 7-step adjustment Load Capacity (ton) (Maximum) 3.0
- DAIJI INDUSTRY (Meltec) Jack Attachment for SideYou can jack up from the side of the carMaterial PU (polyurethane resin) Mass (g) 360
- DAIJI INDUSTRY (Meltec) Rubber pad DXProtect the car body Garage jack General-purpose type Jack pad * This product is used for the purpose of protecting the vehicle body when jacking up. * Please use according to the jack-up point of the vehicle when jacking up. * Check the jack-up point in the instruction manual of the vehicle. * D... Read MoreMaterial Synthetic rubber Color Black Mass (g) 240
- TRUSCO Indoor / outdoor leveling slopeSince it uses EPDM rubber with excellent weather resistance, it can be used indoors and outdoors. The slope has ribs, which also has a non-slip effect. Eliminates small steps in warehouses, offices, factories, etc., and reduces the burden of walking or traveling on a trolley.Material EPDM 2018 Trusco page 6 1343
- BAL OHASHI Jack adapterA thin, wide groove type adapter that fits the jack point of the side step. Prevents bending and slipping of jack points.Included Accessories Snap pin Material polyamide Mass (g) 465
- DAIJI INDUSTRY (Meltec) Rubber PadA pad to prevent the car body from being scratched when jacking up. Made of car-friendly rubber Rubber pad for garage jack saucer (saddle)Material Rubber Mass (g) About 223
- MonotaRO Garage jack low floor 3t double piston professionalIt is a low-floor garage jack that even professionals can understand, which is ideal for changing tires of low-down cars. Work is quick because it is a double piston type. Moreover, since the cushion is attached to the lower part of the handle, the bumper etc. are less likely to be scratched. In ... Read MoreHandle Diameter (Φmm) 32 Suitable Hydraulic Oil ISO VG15 190mL Recommended Temperature Range to Use (° C) -20℃~+45℃ Maximum Load (t) 3
- BAL OHASHI Jack Lift For Lowdown CarSpecification With blow case Operating Temperature Range (℃) -10~60 Suitable Hydraulic Oil ISO VG10 Maximum Load (t) 2
- DAIJI INDUSTRY (Meltec) Mechanical pantajack 2tA 2t pantajack that is convenient for in-vehicle use and is suitable for puncture repair and tire chain attachment / detachment that is useful in an emergency. Be careful not to damage the aero parts when jacking up. Security supplies * Be sure to use the jack on a hard, level ground. The maximum... Read MoreMaximum load capacity (t) 2
- IZUMI Lift PadWe use domestic high-density foam material. Lightweight and durable.Material Polyethylene
- TIPTOP Rubber Lift PadA lift pad with high durability and little deterioration due to oil or water.
- EMERSON Rubber cushionFor protecting jack points and the bottom of the car body. Two types of grooves with different depthsSuitable for EM-104
- EMERSON Foldable Jack Stand 3TFoldable and compact storage !! With rubber pad !!Specification 5-stage adjustment Load Capacity (ton) (Maximum) 3.0
- Shinoda Gomu Lift padA high-strength lift pad that uses special synthetic rubber containing nylon fibers.RoHS directive (corresponding to 10 substances) Correspondence
- SSPOWER Car jack socketThe troublesome hand-cranked in-vehicle jack can be made easily and speedily. For shortening the jack-up work time.Suitable Jack Mounting ring type Torque (Nm) Resistance: 570
- YUANBO Jack pat1 ton to 5 ton for garage jackMaterial Rubber Diameter (Φmm) 138
- MASADA SEISAKUSHO Scissors Jack HydraulicA hydraulic scissors jack with a capacity of 1,000 kg. Reliable Japan quality. The telescopic handle makes it easy to jack up. It comes in a plastic case, so it is convenient to carry and store. Ideal for maintenance such as tire replacementOperating Temperature Range (℃) -20~40 Operating Force (N) 190(19.3kgf) Number of Operations 35