All Category

Parking Related Products

Parking related items are used to park cars and trucks safely and securely. There are rubber and iron tire stoppers, which firmly fix the tire when parking on a slope or jacking up. There are also tire stops installed in parking lots and humps that are effective in controlling speed. Safety lanes can be installed on curbs to attract attention. Rubber poles and bollards (bollards) made of soft materials can reduce the impact of contact.
View : Grid List
Filter

Items 1 - 40 of 87

Set Ascending Direction
  1. Car stopper
    MonotaRO Car stopper
    Prevent contact accidents by stopping the car in the parking lot or garage. Made of rubber and has excellent durability. For car stops in general parking lots and commercial facilities *Do not use for anything other than its intended purpose. *Drill hole diameter of 14mm and depth of 160mm is rec... Read More
    Drill Hole Diameter (mm)  14×160  Mass (kg)  4.5  Dimension (mm)  550×150×100  Drilling distance (mm)  About 325  Color  Black  Material  Rubber 
    Rating:
    87%
    from S$16.99
    Min. 2 days
  2. Rubber Tire Stopper (for Light To Ordinary Cars)
    BAL OHASHI Rubber Tire Stopper (for Light To Ordinary Cars)
    Curve design that fits the tire perfectly. Compatible with light to ordinary cars.
    Main Unit Dimensions, Length L x Width W x Height H (mm)  126×76×66  Mass (g)  Approx. 750 (2)  Color  Black  Material  Rubber 
    Rating:
    81%
    from S$22.99
    Min. 2 days
  3. Wheel Chocks for Automobiles Made of Rubber
    MonotaRO Wheel Chocks for Automobiles Made of Rubber
    A rubber tire stopper that can be used from light cars to ordinary passenger cars. Since it is made of rubber, the tires do not slip easily during installation. When parking on a slope. Assistance when jacking up. * When parking on a slope, install it on the tires on both the left and right sides... Read More
    Main Unit Dimensions, Length L x Width W x Height H (mm)  127×70×62  Mass (g)  330 (1 pc.)  Color  Black  Material  Synthetic rubber 
    Rating:
    83%
    from S$9.79
    Min. 2 days
  4. Tire Stopper Made of Resin for Automobiles
    MonotaRO Tire Stopper Made of Resin for Automobiles
    To prevent the car from rolling. Can be used for passenger cars, small trucks, etc. Made of resin, it is light and easy to carry. It's easy to spot because it's bright orange. When parking on a slope. Assistance when jacking up. *Do not use for anything other than its intended purpose. *C... Read More
    Dimensions (Length L x Width W x Height H) (mm)  160×86×100  Mass (kg)  About 0.29 (1 piece)  Color  Orange  Material  PP 
    Rating:
    87%
    from S$11.99
    Min. 2 days
  5. Wheel stops for passenger cars
    JET INOUE Wheel stops for passenger cars
    Designed with a unique radius and groove, it fits best from light cars to passenger cars !! Load test completed! Durable and light about 350g Security parts * 12 to 15 inches is a guideline for conformity. * Please check the tire size you are using before purchasing.
    Suitable for  12-15 inch (passenger car)  Material  PE/PP  Included Accessories  Reflective tape x 2  Dimensions (Length L x Width W x Height H) (mm)  Approx. 170 × 90 × 105 (single item)  Color  Orange  Mass (g)  Approx. 350 (single item) 
    Rating:
    87%
    from S$28.99
    Min. 2 days
  6. Tire Stopper
    TRUSCO Tire Stopper
    Ideal for bollards on gentle slopes and flat terrain.
    Height (mm)  103  Length (mm)  162  Load capacity (t)  Opening Width (mm)  87  Material  Polypropylene (PP) 
    Rating:
    89%
    from S$19.99
    Min. 2 days
  7. Tire Stopper
    DAIJI INDUSTRY (Meltec) Tire Stopper
    It is a rubber tire stopper that can be used for passenger cars from all types of light 4 and is firmly fixed when parking on a slope or jacking up. Contains 4 reflective tapes to prevent rear-end collisions and forgetting to remove at night. It can be set back and forth and firmly fixed. The jag... Read More
    Dimensions (H x W x D) (mm)  60×78×126  Mass (g)  700  Color  Black  Included Accessories  Reflective tape (4 sheets), string  Material  Rubber 
    Rating:
    93%
    from S$33.99
    Min. 2 days
  8. Anchor pin for parking block
    Saicon Industry Anchor pin for parking block
    Anchor pin for parking block Parking lot supplies * Please install after actually measuring the mounting position with your car. * Install the pins one side at a time.
    Material  Iron 
    Rating:
    80%
    from S$3.39
    Min. 2 days
  9. Tire Stopper Iron Foldable
    MonotaRO Tire Stopper Iron Foldable
    It is foldable and convenient for storage and carrying. Please use when jacking up or parking on a slope *Do not use for any other purpose. *When using this product, please use the parking brake together. This product alone cannot hold data. *When using this product, turn off the engine and put t... Read More
    Mass (g)  350  Main Unit Dimensions, Width W x Depth D x Height H (mm)  86×125×30~84  Material  Iron  Color  Red 
    Rating:
    89%
    from S$6.79
    Min. 2 days
  10. Car Stop
    Hikari Car Stop
    Due to the D-shaped hollow structure, it has excellent shock absorption. It is ideal for safety measures when entering and exiting vehicles and wall protection parking lots.
    Rating:
    64%
    from S$25.99
    Min. 2 days
  11. Car stop with hole
    Hikari Car stop with hole
    Due to the D-shaped hollow structure, it has excellent shock absorption.
    Mounting Hole Diameter (Φmm)  Color  Black  Material  EPDM rubber (ethylene propylene rubber) 
    Rating:
    89%
    from S$14.99
    Min. 2 days
  12. Deceleration hump (deceleration zone)
    MonotaRO Deceleration hump (deceleration zone)
    By installing it in a parking lot or roadway, it has the effect of slowing down or temporarily stopping a running car. The black and yellow color makes it stand out and is highly visible to drivers, so it can be expected to have a safety effect. Parking lots, store entrances, etc. *Do not use for... Read More
    Included Accessories  Anchor pin (diameter Φ10mm length 120mm)  Material  Rubber 
    Rating:
    73%
    from S$35.99
    Min. 2 days
  13. Tire Stopper
    TRUSCO Tire Stopper
    Made of rubber, it is not slippery. Ideal for bollards on gentle slopes and flat terrain.
    Mass (kg)  1.25  Main Unit Dimensions, Length L x Width W x Height H (mm)  170×95×95  Trusco Part No.  438-8046  Color  Black  Material  Natural rubber  Included Accessories  String 
    Rating:
    70%
    from S$26.99
    Min. 2 days
  14. Rubber Tire Stopper (Wide Type)
    BAL OHASHI Rubber Tire Stopper (Wide Type)
    With a wide design of 100 mm, it can be used not only for small to ordinary cars, but also for RVs to large passenger cars. As it is made of rubber, it is safe because there is no "slip" or "slip" of the tire during installation.
    Jack Dimensions, Width W x Length L x Height H (mm)  100×138×66  Mass (g)  425  Color  Black  Material  Synthetic rubber 
    Rating:
    76%
    from S$15.99
    Min. 2 days
  15. Tire stop
    Richell Tire stop
    It prevents contact accidents in parking lots and garages and is easy to install. Considering the environment, recycled rubber is used. Made of recycled rubber, there are few cracks and deformations. It is hard to damage the body of the car. It can be fixed using an anchor (commercially available... Read More
    Mounting Hole Diameter (Φmm)  14  Dimensions, Depth x Width x Height (mm)  150×500×100  Trusco Part No.  297-6846  Mass (kg)  Color  Black  Material  Recycled rubber 
    Rating:
    60%
    from S$47.99
    Min. 2 days
  16. Tire Stopper (Wheel Tire Positioning Retainer)
    EMERSON Tire Stopper (Wheel Tire Positioning Retainer)
    Foldable and compact !! For jacking up and parking on slopes.
    Color  Red  Mass (kg)  0.4  Material  Steel (urethane baking paint) 
    Rating:
    95%
    from S$14.99
    Min. 2 days
  17. Car stopper 610
    MISUGI Car stopper 610
    A 610mm wide type car stopper made of resin, which is a popular version of a plastic tire stopper with a professional 3-point fixed and reflector. Assortment of 3 colorful colors. There is no need to worry about it coming off because it is fixed with an all anchor or a screw rod. Since it is a th... Read More
    Mass (kg)  Dimensions, Width W x Depth D x Height H (mm)  600×140×110  Material  plastic 
    from S$67.99
    Min. 2 days
  18. N line marker 209R
    Richell N line marker 209R
    Since it is a split construction, it can be easily constructed even if there is a parked vehicle. It is a highly visible color. It has excellent durability and does not need to be repainted like the conventional white line. Also, there is no need for large-scale equipment such as painting lines. ... Read More
    Mass (g)  250  Mounting Hole Diameter  5mm  Length (mm)  90  Opening Width (mm)  200  Height (mm)  13  Allowable Load  10t or less  Trusco Part No.  412-7803  Material  Synthetic rubber, recycled rubber  Color  White 
    from S$15.99
    Min. 2 days
  19. Tire Stopper Foldable
    BAL OHASHI Tire Stopper Foldable
    Foldable for convenient storage. Compatible with light to ordinary cars. For wheel chocks when parking or working.
    Main Unit Dimensions, Length L x Width W x Height H (mm)  106×93×82  Mass (g)  335  Color  Black  Material  Steel (SS400 equivalent) 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  20. Tire Stopper
    DAIJI INDUSTRY (Meltec) Tire Stopper
    Securely park on slopes and jack up! Contains 4 reflective tapes to prevent rear-end collisions at night. Comes with a string (about 1m) that is convenient for removal. From light cars to 4t trucks
    Dimensions (Length L x Width W x Height H) (mm)  133×99×66  Mass (g)  About 430  Color  Black  Material  Synthetic rubber 
    Rating:
    70%
    from S$19.99
    Min. 2 days
  21. Tire stopper
    Sanko Tire stopper
    Plastic chock * Up to 2t (large vehicles not allowed)
    Material  plastic 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  22. Car Stopper 600 Adhesive Mounting Type
    MISUGI Car Stopper 600 Adhesive Mounting Type
    A stylish car stopper with a popular design that uses both adhesive and anchor. A bollard with a wide range of applications that can be used for both simple and professional use. Due to the special design, the force when contacting the wheel is applied downward, so it is hard to peel off and is d... Read More
    Mass (kg)  1.5  Dimensions, Width W x Depth D x Height H (mm)  600×150×100  Material  plastic 
    from S$98.99
    Min. 2 days
  23. Tire stopper S (for passenger cars and light vans)
    H.H.H. Mfg. Tire stopper S (for passenger cars and light vans)
    It is a rubber tire stopper.
    Dimensions length (mm)  140  Height (mm)  80  Next to dimensions (mm)  90  Material  Natural rubber  Color  Yellow 
    Rating:
    100%
    from S$33.99
    Min. 2 days
  24. Rubber Wheel Chock
    Taiyo Seiki Iron Works Rubber Wheel Chock
    It is a rubber bollard. Used in parking lots at construction sites.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Rubber 
    from S$58.99
    Min. 2 days
  25. Tire Stopper Rubber Type
    DAIJI INDUSTRY (Meltec) Tire Stopper Rubber Type
    Dimensions, Width W x Height H x Depth D (mm)  100×150×200  Mass (kg)  About 2.2  Color  Black  Material  Rubber 
    from S$35.99
    Min. 2 days
  26. 120x225x115mm tire stopper (yellow)
    ESCO 120x225x115mm tire stopper (yellow)
    Mass (kg)  1.1  Dimensions, Width W x Depth D x Height H (mm)  120×225×115  Material  Plastic waste  Color  Yellow 
    from S$29.99
    Min. 2 days
  27. Grout material (no-shrink mortar)
    MISUGI Grout material (no-shrink mortar)
    Usage guideline: 4 ST-610G can be attached and 6 ST-500A can be attached in a 1kg bag. There are some types of asphalt and urethane coating bases for which adhesives do not work. Especially in the field where oil is not volatilized within one week after construction, we recommend avoiding adhesiv... Read More
    from S$25.99
    Min. 2 days
  28. Tire stopper For passenger cars (up to 2t cars) 1 pair of synthetic rubber
    Japan Green Cross Tire stopper For passenger cars (up to 2t cars) 1 pair of synthetic rubber
    It is a wheel chock for passenger cars that has a strong grip and does not easily shift because it is made of rubber. With a handle, it is convenient to carry. The two are connected by a trarope and have a hook for storage. For ensuring the safety of general vehicles and construction vehicles.
    Included Accessories  1 storage hook  Dimensions, Width W x Depth D x Height H (mm)  100×195×145  Japanese Green Cross No.  120002  Trusco Part No.  148-1345  Load capacity (t)  Mass (kg)  Color  Black  Material  Synthetic rubber  Specification  With handle and storage bracket 
    from S$139.90
    Min. 2 days
  29. Parking stop 80
    Japan Green Cross Parking stop 80
    Lightweight 1kg! Workability Excellent height 80mm, 3-point fixed type, low vehicle height type bollard. Work efficiency is improved by reducing the weight of each piece by 1 kg. Made of recycled plastic, it is environmentally friendly. * Because it is a recycled material, there may be slight col... Read More
    dimensions, length x height x width (mm)  560×80×150  Mass (kg)  About 1 (per bottle)  Specification  High brightness reflector  Material  Recycled plastic 
    from S$189.90
    Min. 2 days
  30. Car stop
    Japan Green Cross Car stop
    Material  Rubber 
    from S$129.90
    Min. 2 days
  31. Asphalt clasp set
    CHECKERS Asphalt clasp set
    It is a metal fitting for fixing the parking stop and speed bumps.
    Nominal Diameter (Φmm)  12.7  Mass (g)  300  Length (mm)  305  Trusco Part No.  761-9421  Suitable Model  CS4S-Y、CS6S-Y、TS8-Y、SB4S、SB6S、SB9S  Material  Tool steel  Type  for asphalt 
    from S$36.99
    Min. 2 days
  32. Hump
    Richell Hump
    Ideal for speed control in parking lots. Considering the environment, recycled rubber is used. Made of recycled rubber, there are few cracks and deformations. Comes with a reflective plate. It can be fixed using an anchor (commercially available). We recommend M12 x 60L anchor bolts. For speed co... Read More
    Mounting Hole Diameter (Φmm)  14  Dimensions, Depth x Width x Height (mm)  300×600×50  Mass (kg)  Material  Recycled rubber, iron 
    Rating:
    80%
    from S$119.90
    Min. 2 days
  33. Speed hump
    Japan Green Cross Speed hump
    Dimension (mm)  (Overall length) 3000 × 250 × 25  Japanese Green Cross No.  121043  Specification  Reflective seal, 8 folds connected  Material  Waste tire recycled rubber  Color  Yellow black tiger pattern 
    from S$899.90
    Min. 6 days
  34. Car stop
    Hikari Car stop
    Mass (kg)  0.4  Height (mm)  105  Opening Width (mm)  123  Length (mm)  175  Load capacity (t)  Approx. 3 (when using 2)  Material  PP EPDM Steel Unichrome plating  Color  Yellow 
    Rating:
    100%
    from S$33.99
    Min. 2 days
  35. Tire stopper LC set (with curl rope)
    H.H.H. Mfg. Tire stopper LC set (with curl rope)
    It is a rubber tire stopper. Comes with a curl rope to prevent forgetting to remove.
    Dimensions (Length L x Width W x Height H) (mm)  170×100×150  Color  Black  Material  Natural rubber 
    from S$129.90
    Min. 2 days
  36. Tire stopper S set (with rope and hook)
    H.H.H. Mfg. Tire stopper S set (with rope and hook)
    It is a rubber tire stopper. A set with a convenient rope and hook.
    Material  Natural rubber  Color  Yellow 
    from S$99.90
    Min. 5 days
  37. Passenger car fastener set
    CHECKERS Passenger car fastener set
    It is a metal fitting for fixing the parking stop and speed bumps.
    Nominal Diameter (Φmm)  12.7  Length (mm)  203  Mass (g)  300  Trusco Part No.  761-9456  Suitable Model  CS4S-Y、CS6S-Y  Type  For concrete  Material  Tool steel 
    from S$36.99
    Min. 3 days
  38. Tire stopper (for mini vehicles)
    TOGUE ANZEN KOUGYOU Tire stopper (for mini vehicles)
    It is useful when parking on a slope or when parking or stopping. A must-have for drivers.
    Mass (kg)  Dimensions, Width W x Depth D x Height H (mm)  80×145×100  Manufacturer Product Code  854153  Color  Black  Material  Rubber  Specification  With non-slip 
    from S$21.99
    Min. 5 days
  39. Tire stopper For passenger cars (up to 2t cars) Made of synthetic rubber
    Japan Green Cross Tire stopper For passenger cars (up to 2t cars) Made of synthetic rubber
    It is a wheel chock for passenger cars that has a strong grip and does not easily shift because it is made of rubber. With a handle, it is convenient to carry. For ensuring the safety of general vehicles and construction vehicles.
    Dimensions, Width W x Depth D x Height H (mm)  100×195×145  Japanese Green Cross No.  120001  Trusco Part No.  147-9798  Load capacity (t)  Mass (kg)  Color  Black  Material  Synthetic rubber  Specification  With handle 
    from S$67.99
    Min. 3 days
  40. Tire stopper (for medium-sized and ordinary cars)
    TOGUE ANZEN KOUGYOU Tire stopper (for medium-sized and ordinary cars)
    It is useful when parking on a slope or when parking or stopping. A must-have for drivers.
    Mass (kg)  1.5  Dimensions, Width W x Depth D x Height H (mm)  100×200×150  Material  Rubber  Specification  With non-slip 
    Rating:
    100%
    from S$21.99
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 87

Set Ascending Direction