10-gauge 2-ply knitting makes it difficult for foreign substances such as mud and oil to enter. These work gloves are soft to wear and have a good fit. Available in two colors, gray and kinari, for different uses.
* Depending on your constitution, itching, rashes, etc. may occur. If you feel any ... Read More
Material Polyester, cotton, others Number of Threads 2
It is low-priced and sweat-absorbent.
For general manufacturing plants. for quality control. for innerwear.
* Depending on your constitution, itching, rashes, etc. may occur. If you feel any abnormality, please stop using it. * Do not use for machine work involving rotating bodies. *Do not use ne... Read More
Material 100% cotton (40 cotton smooth) Color White Quantity per Package (Pair) 12 Function Sweat ABSorption Left or Right Left and right Finger Gusset Without fourchettes
It is a product that has been treated with anti-slip PVC, has good breathability, is durable, and has a good fit.
General work such as transportation work
* Depending on your constitution, itching, rashes, etc. may occur. If you feel any abnormality, please stop using it. * Do not use for machine... Read More
Material Polyester, cotton, others Material (Slip Prevention) Polyvinyl chloride
It is a glove that pursues cost. 5-ply knitting. Made of 100% cotton, it has good moisture absorption and is gentle on the skin, so it can be used by people with sensitive skin such as allergies. It is washable, so you can use it repeatedly and hygienically.
* Depending on your constitution, itch... Read More
It is a thin work gloves that is ideal for stacking two 10-gauge, two-knit specifications.
* Depending on your constitution, itching, rashes, etc. may occur. If you feel any abnormality, please stop using it. * Do not use for machine work involving rotating bodies. *Do not use near fire or work t... Read More
Material Polyester, cotton, others Color Generate Size Free Function Ultra-thin Number of Threads 2 Mass (g/dozen) About 400
Excellent oil resistance. Suitable for hard work such as oil work, industry, machinery and gas stations. It is also strong against fish oil and adapts to fisheries. Antibacterial and deodorizing treatment, and non-slip treatment with special coarse particles increase work efficiency and support a... Read More
Color Blue Left or Right both hands RoHS directive (corresponding to 10 substances) Correspondence
Natural rubber-coated gloves with an excellent balance of fit and durability. As it is a backless coating, it has excellent breathability. Since it is a natural rubber non-slip, it is resistant to wear and has an excellent anti-slip effect.
Material Nylon Color Red / black Function Breathability, elasticity, durability Material (Slip Prevention) Natural rubber
With excellent elasticity and a soft grip, it is a product that does not tire your hands even during long hours of work and is particular about the fit. It has excellent breathability and breathability, and you can work comfortably. The polyurethane is embossed to prevent slipping, making it idea... Read More
Material (Sandal Strap) Polyester Material (Palm Side) Synthetic leather (polyurethane) Material (lining) Polyester
Uses nitrile rubber, which has superior abrasion resistance, oil resistance, and chemical resistance compared to natural rubber gloves and vinyl chloride gloves. It is also resistant to piercing and scratching, making it ideal for handling metals with oil or chemicals.
Non-ferrous metal industry,... Read More
Quantity per Package (Pair) 1 Function Oil and chemical resistance Material (Back) Cotton (knit) Material (Outside) Nitrile rubber
Since it is a 10 gauge specification, the mesh is fine and it fits well. Soft and durable gloves with excellent breathability. By coating the palm with natural rubber, it has become a product with excellent grip.
For transportation, construction, horticultural work, DIY, etc.
* Depending on your ... Read More
Material 100% polyester Material (Slip Prevention) Natural rubber
Combining cotton and synthetic fibers, these gloves have superior moisture and sweat absorption compared to conventional synthetic gloves. They are thickly woven and strong.
* Depending on your constitution, itching, rashes, etc. may occur. If you feel any abnormality, please stop using it. * Do ... Read More
Material Polyester, cotton, others Size Free Number of Threads 3 Mass (g/dozen) About 800
Demonstrates excellent oil resistance when working with gasoline, heavy oil, cutting oil, etc. A seamless raw material with no seams is used for the lining, improving ease of use and workability. The antibacterial and deodorant treatment prevents sweat and mildew odors.
Automotive industry / Ship... Read More
Color Blue Material (Back) Cotton, urethane rubber Material (Outside) Vinyl chloride RoHS directive (corresponding to 10 substances) Correspondence
Made of pigskin leather, it is very soft and fits comfortably in your hand. Since the hook-and-loop fastener is used on the wrist, it can be worn securely. The base of the thumb is reinforced with a small attachment.
Civil engineering, transportation, painting, plumbing, general work, etc.
*Dimen... Read More
American type Grooved structure that prevents raindrops from entering the neck and is resistant to pressure from the sides. With a short scissors that does not get in the way when working (40 mm) One-touch chin strap
For flying / falling objects, for protection in the event of a crash, for electr... Read More
Material ABS resin Mass (g) 350 Type American Shock Absorbing Lining (Polystyrene Foam) Yes Insert name Possible String Type One touch
It is a 11.5 ounce fabric specification. It is a type of apron that is tied with a denim rope. It is useful in every scene from office work to on-site work. Comes with a convenient pen pocket for work and pockets (left and right) for storing small tools.
Office work, field work, packing work, etc... Read More
Type rope Color Navy Size Free Mix Rate (%) 100 cotton Fabric denim
A convenient tool pouch that can be hung from the shoulder or hung from a belt loop with a carabiner. The material is 150D (denier) and thin polypropylene thread, so it has a soft finish and is comfortable to use. Can store pens, mobile phones, tools, etc. The large pocket has a button with a mag... Read More
Included Accessories Strap, carabiner Color (Main body)Black
Safety boots with steel toecap. Since the inner material is made of sweat-absorbent material, it relieves discomfort caused by sweat. * Regarding water absorption and quick-drying, a part of the original fabric is used as our standard, and it is within 8 seconds based on the water absorption JIS ... Read More
Shape High cut Type Safety boots Material (Upper) Rubber Material (Sole) Rubber Standard Mass (grams per one foot) About 830 (26cm) Function Quick drying Material (Cover) PVC Foot Width 3E Material (Inner Lining) Sweat-ABSorbing knitted fabric Material (Toe Protector) Steel Type of Shoes Boots
Sharp two-tone safety sneakers that can be worn casually. Lightly with a resin toecap! A total of 7 types of toecap cups are used according to the size. It is less likely to hurt and makes work easier. Oil-resistant rubber sole and lightweight SP sole absorb shock. Antibacterial and deodorant Ins... Read More
Shape Low cut Type Safety shoes Manufacturing Method Cement method Material (Upper) Synthetic leather Material (Sole) EVA, rubber Standard Mass (grams per one foot) Approx. 315 (25.0cm) Foot Width 4E Material (Toe Protector) Resin Instep Type String type Type of Shoes Sneakers
Simple design jumpsuit made of thin fabric. The waist stretch pleats make it easy to bend and stretch your waist. Uses a convenient two-stage type pocket that can sort stored items on both chests. With a convenient pocket for pen insertion on the left sleeve.
*This product will fade slightly when... Read More
Type Long sleeve jumpsuit clothes Mix Rate (%) polyester 65, cotton 35 Mass (g/m2) 190 Fabric Twill sleeve Long sleeve
Uses pig leather with velcro to make it soft and fits comfortably in your hand!
Machinery, civil engineering, disaster prevention, heavy machinery operation, painting, plumbing work, and other general work
Material Pig leather (table leather) Color White RoHS directive (corresponding to 10 substances) Correspondence Palm Layer Padded Cuff Specifications Hook-and-loop type
Specially formulated natural rubber with a unique pattern for strong grip and durability. Breathability is preeminent by unlined processing. The inner curved hand type prevents fatigue. Seamless 10 gauge raw material that is soft and stretches well. The special dipping manufacturing method allows... Read More
Material Polyester, cotton, other Color Green Function Antibacterial deodorant Material (Slip Prevention) Natural rubber RoHS directive (corresponding to 10 substances) Correspondence
Thin rubber gloves made of natural rubber that have excellent elasticity and fit your hands flexibly. The unevenness from the palm to the fingers makes it easy to grasp things. The back side is flocked with cotton material, making it easy to put on and take off.
Cleaning, water work, gardening, l... Read More
Performance Elasticity Type Thin Material (Back) Cotton Material (Outside) Natural rubber
Ideal for preventing arm stains and accidents. One side is a jersey specification and the other side is a rubber specification product. With a jersey, you won't feel tired from tightening even after long hours of use.
For arm protection and dirt prevention in light work
* Do not use for any o... Read More
Special anti-slip (micro finish) processing is applied, and it demonstrates high grip performance even when working with oil. Since it is coated with nitrile rubber, it is resistant to oil, piercing, and scratching, and has excellent wear resistance. The nitrile rubber on the palm side has a doub... Read More
Material Nylon Color Blue gray / black Material (Slip Prevention) Nitrile rubber
Compatible with all GENTOS headlight models
* Headlight body is not included. It may not be possible to install depending on the type and shape of the helmet.
A set of 3 3D masks that can be washed and used repeatedly! Because it uses a cool contact material that is cool to the touch, you can use it comfortably even in the hot summer! It has excellent elasticity and does not hurt your ears even if you wear it for a long time, and it fits your face softly.
Material polyester 95%, polyurethane 5% Shape 3D type Size Free for adults
11.5 ounce fabric specification. It is a sash type apron that is tied with a denim material string. It is useful in every scene from office work to field work. Comes with a pocket for pens that is convenient for work and a pocket (left and right) that can store small tools. The shoulder strap can... Read More
Type Task Color Navy Size Free Mix Rate (%) 100 cotton Fabric denim
Surprisingly lightweight! Adopting a resin single mesh, it promotes air circulation in the shoe more directly than the cloth mesh, and always keeps the shoe refreshing. An ultra-lightweight sole that takes into consideration the movement of the center of gravity when walking.
Shape Low cut Type Safety shoes Standard JSAA Class A certified product Material (Upper) Synthetic leather, mesh Material (Sole) EVA, rubber Function Lightweight, breathable Foot Width 4E Material (Toe Protector) Resin Instep Type Slip-on type Type of Shoes Sneakers
Next-generation high-performance helmet. Achieves improved breathability, expanded field of view, and improved fit. Special hard coating processing that does not easily scratch the eaves, UV rays are also cut by 99.9%. Interior and agony string using deodorant material (with antistatic thread sti... Read More
Mass (g) About 440 Shock Absorbing Lining (Polystyrene Foam) Yes
Uses a spacious 4E wide size that is easy to wear. JSAA Class A certified product
For normal work
Type Safety shoes Shape Low cut Standard JSAA Class A Material (Upper) Synthetic leather, mesh Material (Sole) EVA, rubber (2 layers) Standard Mass (grams per one foot) Approx. 450 (25.5cm) Foot Width 4E Material (Toe Protector) Steel Instep Type Hook-and-loop type Type of Shoes Sneakers
Sandals that can be used indoors and outdoors. NBR rubber is used for the sole and it has excellent anti-slip performance. It is made slightly larger (high instep) and comes with a cup insole, so it is very comfortable to wear. Since there are no holes on the surface, water does not penetrate fro... Read More
Included Accessories Cup insole Material (Upper) EVA, (Sole) NBR
The top-line cushioning on the opening of the shoe provides a gentle and soft feel to your feet. Safety shoes that emphasize stability and safety with excellent oil resistance and abrasion resistance, using NBR synthetic rubber for the sole.
Type safety shoes Shape Low cut Color Black Material (Upper) Cowhide (soft embossing) Foot Width 3E Shoe Sole Further bottom Type of Shoes Leather shoes
A work cap with a wide adjustment size range with an adjuster with hook-and-loop fastener specifications. It will be a plain and simple design.
For indoor and outdoor use for work such as on-site
* Do not use for any other purpose. * Please note that if the product is left wet in the rain, the co... Read More
Although it is a slip-on type that is easy to put on and take off, it has been devised so that it will not come off even when running. Heel shock absorption processing makes it hard to get tired!
For general work
Shape Low cut Type Safety shoes Material (Upper) Synthetic leather, nylon mesh Material (Sole) EVA, rubber Standard Mass (grams per one foot) 451.3(22.5cm) Foot Width 3E Material (Toe Protector) Steel Instep Type Slip-on type Type of Shoes Sneakers
A polo shirt from the "Sucking and Drying" series that sucks and dries. A comfortable polo shirt made of honeycomb mesh material that is sweat-absorbent and quick-drying (tested based on the JIS L 1907 dropping method and based on our own standards). Light and soft light mesh material m... Read More
Type Short sleeve polo shirt Color White Mix Rate (%) 100% polyester Function Sweat absorption, quick drying Pocket Compliant Insert name Possible
4E that is gentle for people with wide legs. Genuine leather is used for the tip of the shoe, and it has excellent durability and flexibility. Non-marking specifications that prevent the floor from getting dirty. A wide variety of sizes from 22.5 to 30.0 cm.
Shape Low cut Color Black Type Safety shoes Material (Upper) Shoe genuine leather, PVC Standard Mass (grams per one foot) 375(25.5cm) Function Durability, flexibility Foot Width 4E Material (Toe Protector) ABS resin Instep Type String type Type of Shoes Leather shoes
Foam rubber allows sweat to pass through and is highly breathable. It is oil resistant and suitable for oil work such as machine maintenance. It fits in your hand and is suitable for detailed work. It does not get stuffy and is comfortable even for long hours of work.
Luggage delivery work, const... Read More
Molded high-density material, it fits perfectly into the ear canal and is a smooth and soft earplug. It provides stable and excellent sound insulation performance from low to high frequencies. Smooth and soft earplugs with an NRR value of 29 dB.
Frequency (Hz) / Sound insulation value (dB) / Stan... Read More
Material Earplug body: Polyurethane (PUR) Shape Standard type (form type) Size Free Mass (g) 1.16 Type Disposable type Cord Yes (600mm) Noise Reduction Rating 29dB Color (Body) Orange
Gloves with excellent cut resistance using high-strength polyethylene thread. It has excellent oil resistance and wear resistance. The palms are coated with nitrile to prevent slipping. These gloves are reusable and economical as they are also washable. It is 13 gauge and has a fine weave, which ... Read More