All Category

Safety Supplies / Protective Equipment

View : Grid List
Filter

Items 1 - 40 of 319

Set Ascending Direction
  1. Comfort Grip Gloves
    3M Comfort Grip Gloves
    Foam rubber allows sweat to pass through and has excellent breathability. It is oil resistant and suitable for oil work such as machine maintenance. It fits in the hand and is suitable for detailed work. It is hard to get stuffy and is comfortable even for long hours of work. Luggage delivery wor... Read More
    Thickness (mm)  Quantity per Package (Pair)  Gauge No.  15 
    Rating:
    93%
    from S$6.79
    Min. 2 days
  2. 3M earplugs foam type with string 1110
    3M 3M earplugs foam type with string 1110
    Molded high-density material, it fits perfectly into the ear canal and is a smooth and soft earplug. It provides stable and excellent sound insulation performance from low to high frequencies. Smooth and soft earplugs with an NRR value of 29 dB. Frequency (Hz) / Sound insulation value (dB) / Stan... Read More
    Mass (g)  1.16  Noise Reduction Rating  29dB  Type  Disposable type  Material  Earplug body: Polyurethane (PUR)  Size  Free  Color (Body)  Orange  Shape  Standard type (form type)  Cord  Yes (600mm) 
    Rating:
    93%
    from S$1.79
    Min. 2 days
  3. Ear Plug
    3M Ear Plug
    It has an earplug shaft and can be easily attached. Three large, medium and small flanges fit perfectly into various eustachian tubes. It can be worn without touching the part that enters the eustachian tube, and it is hygienic because it does not stain your hands. A material that can be washed a... Read More
    Material  (Plug) Neoprene, (code) PVC  Noise Reduction Rating  24  Type  Earplug (flange type)  Color  Orange  Cord  Yes 
    Rating:
    86%
    from S$2.89
    Min. 2 days
  4. Earplugs (Flange Type)
    3M Earplugs (Flange Type)
    The material is thermoplastic elastomer, so you can get a soft fit. Hygienic as it can be washed and reused. Three large, medium and small flanges fit perfectly into various ear canals. It is a new design that demonstrates higher sound insulation performance in the treble range and suppresses the... Read More
    Noise Reduction Rating  25  Mass (g)  Trusco Part No.  336-9803  Color  Blue  Standard  Conforms to JIS T8161 EP-1 (1 type)  Size  Free  Case  None  Material  Thermoplastic elastomer  Cord  Yes 
    Rating:
    87%
    from S$3.19
    Min. 2 days
  5. Comfort Grip Gloves Pack of 3 Pairs
    3M Comfort Grip Gloves Pack of 3 Pairs
    Breathable and comfortable for long hours of work. The ultra-fine nylon mesh fiber is coated with a special synthetic rubber so that you can make the most of your bare hands. (15 gauge nylon mesh coated with NBR microporous foam on the palm.) Detailed work is possible with the feeling of a hand. ... Read More
    Thickness (mm)  Gauge No.  15 gauge  Quantity per Package (Pair)  Function  Breathable  Material  Gloves: 100% nylon, palm: Nitrile foam 
    Rating:
    98%
    from S$28.99
    Min. 2 days
  6. Ear Muff (Ultra Thin and Light Type)
    3M Ear Muff (Ultra Thin and Light Type)
    Very lightweight and thin design model. A sturdy headband prevents sound leakage and adjusts the pressure to the minimum necessary. Even if the cup size is small, the inside is a spacious size that does not put pressure on your ears. It is a safe and smooth design that does not easily collide wit... Read More
    Mass (g)  120  Noise Reduction Rating  21  Trusco Part No.  373-9805  Earphone shape  Neckband type  Standard  US ANSI Z 3.19-1974  Color  White 
    Rating:
    81%
    from S$48.99
    Min. 2 days
  7. Thermal insulation film
    3M Thermal insulation film
    It is a film with heat insulation performance that keeps the warmth of the room by trapping the heat generated by the heat source in the room without letting it escape from the window. Since it also has high heat insulation performance, it can be used for comfort near windows and energy saving me... Read More
    UV Transmittance  0%  Color  Silver  2018 Trusco page  9 0853  Material  Polyester film  Solar radiation transmittance (%)  15  Visible Light Transmittance (%)  20 
    from S$26.99
    Min. 2 days
  8. Full harness type fall prevention device  DBI-Sara  Exofit  Light  Full harness  H type
    3M Full harness type fall prevention device DBI-Sara Exofit Light Full harness H type
    Conforms to the standards for fall prevention equipment. The parachute belt adjuster allows you to easily adjust the belt length by simply pulling the belt upwards. It is a comfortable and safe design that distributes the load over the entire pelvis when the fall is stopped. Comes with a lanyard ... Read More
    Mass (kg)  1.4 
    from S$399.90
    Min. 4 days
  9. Versaflow air mask kit
    3M Versaflow air mask kit
    A kit product that combines the lightweight Versaflow [[TM]] hood set S series (JHS-655) with a breathing tube and regulator. The breathing tube BT-20L, which can be attached with one touch, is a kit product that anyone can easily set up and use immediately. Please purchase the air purification s... Read More
    Trusco Part No.  388-1130  Specification  Regulator: Standard type (JHV-300)  Mass (kg)  2.4 
    from S$889.90
    Min. 2 days
  10. Respirator Replacement Filtration No.3753
    3M Respirator Replacement Filtration No.3753
    Replacement filter medium No.3753 is a high-performance filter medium that boasts a particle collection efficiency of 95% or more and has acquired RS2. For welding work. For polishing work. For dismantling work.
    Suitable for  Mask No.3753-RS2 
    Rating:
    89%
    from S$3.49
    Min. 2 days
  11. Earplugs Push-in
    3M Earplugs Push-in
    Quick with one hand even with gloves on! Wear for 2 seconds !! No need to crush the foam part, just insert it into your ear and screw it in. Firmly attached even for the first time!
    Material  (Other) PVC  Noise Reduction Rating  31  Standard  Conforms to JIS T8161 EP-1 (1 type)  Case  None  Material (Main Unit)  Polyurethane  Color  yellow 
    Rating:
    88%
    from S$2.89
    Min. 2 days
  12. 3M Ear Plug Foam Type No String 1100
    3M 3M Ear Plug Foam Type No String 1100
    Molded high-density material, it fits perfectly into the ear canal and is a smooth and soft earplug. After crushing it into small pieces and inserting it into the Eustachian tube, the restoring force of the polyurethane foam material softly fits the Eustachian tube. It provides stable and excelle... Read More
    Mass (g)  0.77  Noise Reduction Rating  29dB  Type  Disposable type  Size  Free  Cord  None  Color (Body)  Orange  Material  Polyurethane (PUR)  Shape  Standard type (form type) 
    Rating:
    100%
    from S$1.09
    Min. 2 days
  13. Earplugs Classic
    3M Earplugs Classic
    PVC foam. Does not absorb water. 30 years of use in the US military. Made of PVC material, it does not easily absorb water and has little effect on restoration by water.
    Mass (g/piece)  0.15  Mass (g)  0.3  Noise Reduction Rating  29  Trusco Part No.  344-7189  As ONE Part Number  9-043-02  Standard  Conforms to JIS T8161 EP-1 (1 type)  Size  Free  Cord  None  Material  PVC  Color  yellow 
    Rating:
    94%
    from S$1.29
    Min. 2 days
  14. Earplug ultra fit
    3M Earplug ultra fit
    Spherical iron inside the earplugs and particulate iron embedded in the string makes it responsive to metal detectors. Hygienic as it can be washed and used. * Since this product is not intended for general consumers, the labeling and instruction manuals are not indicated or included for general ... Read More
    Mass (g/piece)  Noise Reduction Rating  25  Trusco Part No.  344-7235  Mass (g)  Color  Blue  Standard  Conforms to JIS T8161 EP-1 (1 type)  Size  Free  Case  None  Material  Thermoplastic elastomer  Cord  Yes 
    Rating:
    97%
    from S$5.39
    Min. 2 days
  15. Safety Glass BX Loupe
    3M Safety Glass BX Loupe
    With a magnifying glass at the bottom of the lens. Convenient for reading small characters at work sites. 99.9% UV cut. * Cannot be used with glasses
    Lens Thickness (mm)  2.25  Mass (g)  32  UV Protection  99.9%  Standard  ANSI standard product (Z87.1)  Adjustment Function  Adjustable length and angle  Shape  Binocular type  Lens Color  Clear  Material (Frame)  Nylon  Material (Lens)  Polycarbonate 
    Rating:
    78%
    from S$25.99
    Min. 2 days
  16. Earplugs (Super Fit)
    3M Earplugs (Super Fit)
    You can check the correct mounting on the fit line. Gently fits your ears.
    Material  Urethane foam  Cord  None  Type  Ear plug (form type)  Case  None  Standard  Conforms to JIS T8161 EP-1 (1 type)  Color  yellow  Noise Reduction Rating  33  Trusco Part No.  344-7201  Mass (g)  0.4 
    Rating:
    92%
    from S$1.59
    Min. 2 days
  17. Ear Muff (Extreme Noise Work Type)
    3M Ear Muff (Extreme Noise Work Type)
    Twin cup type for extremely noisy work. The double cup structure created from the best technology suppresses the resonance of the cup, strengthens the attenuation at high frequencies, and at the same time enhances the audibility of conversation and signal sounds. The internal space and the space ... Read More
    Color  Black x red  Type  Headband type 
    Rating:
    92%
    from S$64.99
    Min. 2 days
  18. Secure Fit Safety Glass
    3M Secure Fit Safety Glass
    3M's unique pressure distribution technology. Super lightweight 19g. Comfortable and comfortable on the nose, with adjustable angle. Good grip to prevent slippage and slippage. High impact resistance that clears strict US standards. UVA UVB is cut by 99.9%, which is easy on the eyes.
    Material (Lens)  Polycarbonate 
    Rating:
    91%
    from S$16.99
    Min. 2 days
  19. with Earplugs (Super Fit) with String
    3M with Earplugs (Super Fit) with String
    You can check the correct mounting on the fit line. Gently fits your ears.
    Case  None  Type  Ear plug (form type)  Color  yellow  Trusco Part No.  373-9627  Standard  Conforms to JIS T8161 EP-1 (1 type)  Cord  Yes  Mass (g)  1.8  Noise Reduction Rating  33 
    Rating:
    80%
    from S$2.39
    Min. 2 days
  20. High Visibility Reflective Vest
    3M High Visibility Reflective Vest
    It uses a 3M Scotchlite reflective fabric that is compliant with EN471 and ANSI107. Fluorescent yellow or red orange is used as the fabric material to improve daytime visibility. It is soft and fits your body so it does not get in the way of your work. If it gets dirty, it can be washed, so it ca... Read More
    Mass (g)  145  Tape Width (mm)  50  Girth (cm)  83  Shoulder Width (cm)  About 35  Length (cm)  About 57  Type  Best type  Size  Free  Tape Color  Silver 
    Rating:
    93%
    from S$29.99
    Min. 2 days
  21. PELTOR earmuff (headband type) X series
    3M PELTOR earmuff (headband type) X series
    Comfortable, highly durable and stylish earmuffs. Hard and highly durable material is used for the band and cup. The twin headband helps dissipate heat from the crown and keeps a comfortable force for a long time. The cushion part is soft and the open part is wide. Home study, cram school self-st... Read More
    Type  Headband type 
    Rating:
    80%
    from S$67.99
    Min. 2 days
  22. Push-in earplug mini
    3M Push-in earplug mini
    Easy to wear with one hand, even with gloves on. Comfortable fit even for those with a small ear canal.
    Noise Reduction Rating  28  Standard  Conforms to JIS T8161 EP-1 (1 type)  Case  None  Material (Main Unit)  Polyurethane  Color  yellow 
    Rating:
    89%
    from S$1.89
    Min. 2 days
  23. Secure Fit
    3M Secure Fit
    3M's unique stress distribution technology provides a comfortable fit for anyone with any face width. It does not require adjustment and provides outstanding comfort and safety just by putting it on. * Since this product is not intended for general consumers, labeling and instruction manuals ... Read More
    Lens Thickness (mm)  Mass (g)  23  Standard  ANSI standard product (Z87.1)  Shape  Binocular type  Material  Polycarbonate  Specification  UV 99.9% cut, anti-fog coating 
    Rating:
    93%
    from S$14.99
    Min. 2 days
  24. EAR Ultrafit
    3M EAR Ultrafit
    It is hygienic because you can hold the handle and put it in your ear, and you can wash and reuse it. The 3-step flange shape fits your ears. For general work, polishing work, and welding work.
    Noise Reduction Rating  25  Shape  3-stage flange shape  Standard  Conforms to JIS T8161 EP-1 (1 type)  Size  Free  Case  None  Material  Thermoplastic elastomer  Color  yellow 
    Rating:
    68%
    from S$2.69
    Min. 2 days
  25. Earmuff H7B
    3M Earmuff H7B
    High sound insulation muff that can be used even in environments with high noise levels. The liquid inside the cushion reduces the feeling of pressure on the face. A band is attached to the back of the neck, so you can wear a helmet.
    Dimensions (Width W x Height H) (mm)  190×210  Mass (g)  232  Noise Reduction Rating  26dB  Trusco Part No.  342-0281  Color  Black  JIS Standard  JIS T 8161 EM compliant product  Type  Neckband type 
    Rating:
    95%
    from S$66.99
    Min. 2 days
  26. Secure Fit Protective Glasses with Clear Gasket
    3M Secure Fit Protective Glasses with Clear Gasket
    3M's unique pressure distribution technology. Equipped with a gasket improves protection and prevents the inflow of flying objects and dust. Even with a gasket, it is lightweight at 25g, so you won't get tired even if you wear it for a long time. High impact resistance that clears strict ... Read More
    Mass (g)  25  Trusco Part No.  856-9154  Lens Color  Clear  Specification  Per soft face. Anti-fog lens 
    Rating:
    80%
    from S$26.99
    Min. 2 days
  27. Comfort grip worm type
    3M Comfort grip worm type
    The brushed material is warm and suitable for outdoor work in winter and work in the refrigerator. Luggage delivery work, construction / civil engineering work, outdoor work in cold weather, refrigerated warehouse work, do-it-yourself work, gardening
    Quantity per Package (Pair)  Thickness (mm)  1.8~2.5  Specification  13 gauge  2018 Trusco page  6 0538  Color  Dark gray 
    Rating:
    60%
    from S$11.99
    Min. 2 days
  28. Ear muff H9A
    3M Ear muff H9A
    Popular earmuffs from the world brand PELTOR.
    Trusco Part No.  373-9821  Noise Reduction Rating  25  Color  yellow  Type  Headband type  JIS Standard  Conforms to JIS T8161 EM 
    Rating:
    84%
    from S$58.99
    Min. 2 days
  29. Secure fit protective glasses with gasket
    3M Secure fit protective glasses with gasket
    3M (TM) SCOTCHGARD (TM) Anti-fog coating keeps it from fogging for a long time. The soft nose pad and non-slip vines prevent slippage. 3M's unique stress distribution technology provides a comfortable fit for anyone with any face width. It does not require adjustment and provides outstanding ... Read More
    Lens Thickness (mm)  Mass (g)  25  Standard  ANSI Z87.1  Lens Color  Clear 
    Rating:
    100%
    from S$34.99
    Min. 2 days
  30. 3M Virtual AF Safety Glass (11329)
    3M 3M Virtual AF Safety Glass (11329)
    A lightweight type that does not get tired even for a long time. Uses a UV-cut (99.9%) specification lens.
    Lens Thickness (mm)  2.25  Mass (g)  24  Trusco Part No.  344-7014  Standard  ANSI standard product (Z87.1)  Lens  Anti-fog  Lens Color  Clear  Function  Lightweight, UV cut lens  Material (Lens)  Polycarbonate  Material (Frame)  Polycarbonate  Shape  Single-lens type 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  31. Earplugs Easy Fit
    3M Earplugs Easy Fit
    For those with smaller ear holes. It is soft to wear.
    Mass (g/piece)  0.15  Mass (g)  0.3  Noise Reduction Rating  28  Trusco Part No.  344-7197  Standard  Conforms to JIS T8161 EP-1 (1 type)  Size  Free  Cord  None  Case  None  Color  yellow 
    Rating:
    92%
    from S$1.29
    Min. 2 days
  32. Earplug express
    3M Earplug express
    Disposable type Foam type that can be inserted with one hand
    Case  None  Color  yellow  Cord  None  Noise Reduction Rating  25  Trusco Part No.  344-7227 
    Rating:
    86%
    from S$1.59
    Min. 2 days
  33. E-A-Rsoft Yellow Neon Earplugs
    3M E-A-Rsoft Yellow Neon Earplugs
    Fluorescent color that makes it easy to check the installation. High sound insulation performance. For noise work.
    Material  (Earplug) Polyurethane  Noise Reduction Rating  33  Standard  Conforms to JIS T8161 EP-1 (1 type)  Size  Free  Case  None  Color  yellow 
    Rating:
    100%
    from S$1.49
    Min. 2 days
  34. Reusable protective clothing
    3M Reusable protective clothing
    Protective clothing used in a painting booth that can be washed and used repeatedly. Silicon-free material with antistatic treatment on low toughness fabric. Since it has a knee pad, it does not burden you even if you work with your knees on the grating. Lightweight and highly breathable. Car pai... Read More
    2018 Trusco page  6 0268  Function  Electrostatic protection, breathable  Color  Gray  Type  Overall  Material  Polyester 
    Rating:
    90%
    from S$109.90
    Min. 2 days
  35. Secure fit Protective glasses Clear (with eaves and high-performance anti-fog)
    3M Secure fit Protective glasses Clear (with eaves and high-performance anti-fog)
    In addition to the ultra-comfortable fit unique to the 3M Secure Fit Protective Goggles series, it also comes with soft eaves around the face. (Parts cannot be removed). Reduces the dust that eaves flow in from the top. 3M Scotchgard anti-fog coating keeps it from fogging for a long time. The hyd... Read More
    Lens Thickness (mm)  Mass (g)  23  Standard  ANSI standard product (Z87.1)  Lens Color  Clear  Type  Mask can be used together  Material  Polycarbonate, thermoplastic elastomer 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  36. 3M Ear Muff H6F / V
    3M 3M Ear Muff H6F / V
    Can be folded and stored when not in use. The liquid inside the cushion reduces the feeling of pressure on the face. Thin and slim design.
    Dimensions (Width W x Height H) (mm)  145×215  Mass (g)  205  Noise Reduction Rating  21dB  Trusco Part No.  342-0272  Type  Headband type  Standard  US ANSI Z 3.19-1974  Color  White 
    Rating:
    88%
    from S$67.99
    Min. 2 days
  37. Cool Arm Sleeve PS2000
    3M Cool Arm Sleeve PS2000
    A cool arm sleeve that protects the skin from UV rays and is a strong ally in the hot summer. It is a cool material, UV protection (UPF 50+), and sweat-absorbing and quick-drying.
    Dimensions, Width W x Length L (mm)  105×400  Mass (g)  45  Feature  UV cut, cool feeling, quick drying  Material  nylon, polyurethane 
    Rating:
    90%
    from S$22.99
    Min. 2 days
  38. Secure Fit Protection Glasses Over Glasses SF3700
    3M Secure Fit Protection Glasses Over Glasses SF3700
    Overglass type protective goggles with 3M's unique pressure distribution technology. The angle-adjustable vine helps you to wear it comfortably and safely. Scotchgard anti-fog coating keeps it from fogging for a long time. The nose pad has been changed higher than the old type to improve the ... Read More
    Mass (g)  43  Shape  Single-lens type 
    Rating:
    97%
    from S$29.99
    Min. 2 days
  39. Secure fit protective glasses
    3M Secure fit protective glasses
    3M (TM) SCOTCHGARD (TM) Anti-fog coating keeps it from fogging for a long time. The soft nose pad and non-slip vines prevent slippage. 3M's unique stress distribution technology provides a comfortable fit for anyone with any face width. It does not require adjustment and provides outstanding ... Read More
    Mass (g)  19  Lens Thickness (mm)  Standard  ANSI Z87.1 
    Rating:
    100%
    from S$26.99
    Min. 2 days
  40. Full harness type fall prevention device  Protector  Full harness
    3M Full harness type fall prevention device Protector Full harness
    Conforms to the standards for fall prevention equipment. It is a comfortable and safe design that distributes the load over the entire pelvis when the fall is stopped. Uses a metal pass-through buckle that is not easily deteriorated by sunlight or rainwater. A cover is provided on the label part ... Read More
    Mass (g)  800  Body Belt  None  Thigh Buckle  Pass through  Size  Leg Structure  V type  Back Type  X type 
    from S$139.90
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 319

Set Ascending Direction