Safety Equipment
Safety protective equipment is equipment used to protect workers in all field environments. Covers a wide range of items such as helmets and earplugs worn directly on the body, safety belts, fall prevention cords, belt / belt supporters and other high-altitude work items, safety vests / taskies, etc. doing. In addition, heat-shielding sheets that block heat and heat-resistant goods such as cool vests are also available.
Other Related Pages
- MonotaRO Safety Helmet American TypeAmerican type Grooved structure that prevents raindrops from entering the neck and is resistant to pressure from the sides. With a short scissors that does not get in the way when working (40 mm) One-touch chin strap For flying / falling objects, for protection in the event of a crash, for electr... Read MoreOuter Dimensions, Length L x Width W x Height H (mm) 272.5×220×161 Mass (g) 350 Suitable Head Circumference (cm) 54~61 Material ABS resin Eave length (mm) About 40 Type American Standard Meets MHLW protective cap standards String Type One touch Insert name Possible Shock Absorbing Lining (Polystyrene Foam) Yes
- MonotaRO Shoulder Tool PouchA convenient tool pouch that can be hung from the shoulder or hung from a belt loop with a carabiner. The material is 150D (denier) and thin polypropylene thread, so it has a soft finish and is comfortable to use. Can store pens, mobile phones, tools, etc. The large pocket has a button with a mag... Read MoreColor (Main body)Black Suitable Belt Width (mm) 35 or less Dimensions, H x W (mm) About 210 x 150 Strap Length (cm) About 60-120 Included Accessories Strap, carabiner
- TOYO SAFETY Ultra High Performance Helmet VentiNext-generation high-performance helmet. Achieves improved breathability, expanded field of view, and improved fit. Special hard coating processing that does not easily scratch the eaves, UV rays are also cut by 99.9%. Interior and agony string using deodorant material (with antistatic thread sti... Read MoreSize (cm) 53~62 Eave length (mm) About 40 Mass (g) About 440 Shock Absorbing Lining (Polystyrene Foam) Yes
- 3M 3M earplugs foam type with string 1110Molded high-density material, it fits perfectly into the ear canal and is a smooth and soft earplug. It provides stable and excellent sound insulation performance from low to high frequencies. Smooth and soft earplugs with an NRR value of 29 dB. Frequency (Hz) / Sound insulation value (dB) / Stan... Read MoreMass (g) 1.16 Noise Reduction Rating 29dB Type Disposable type Material Earplug body: Polyurethane (PUR) Size Free Color (Body) Orange Shape Standard type (form type) Cord Yes (600mm)
- TOYO SAFETY Ultra High Performance Helmet VentineoA helmet that emphasizes breathability. It takes in a lot of air in an area about 2.4 times larger and quickly discharges stuffy air. By installing a shock absorber in the assembly space between the cap body and the upper part of the cap body, the impact is effectively absorbed. Uses deodorant pr... Read MoreSize (cm) 53~62 RoHS directive (corresponding to 10 substances) Correspondence Specification With polystyrene liner
- 3M Ear PlugIt has an earplug shaft and can be easily attached. Three large, medium and small flanges fit perfectly into various eustachian tubes. It can be worn without touching the part that enters the eustachian tube, and it is hygienic because it does not stain your hands. A material that can be washed a... Read MoreMaterial (Plug) Neoprene, (code) PVC Noise Reduction Rating 24 Type Earplug (flange type) Color Orange Cord Yes
- TOYO SAFETY Shielded Helmet Venty PlusWith a wide anti-fog shield lens (shield lens can be taken in and out as needed) Special hard coating processing that does not easily scratch the eaves, UV rays are also cut by 99.9%. The interior is made of deodorant material, and it has excellent breathability. Since the cap body is antistatic ... Read MoreSize (cm) 53~62 Eave length (mm) About 33 Mass (g) About 544 Material (Shield) Polycarbonate Material (Hammock) Polyester Material (Headband) Polyethylene Shock Absorbing Lining (Polystyrene Foam) Yes
- 3M Earplugs (Flange Type)The material is thermoplastic elastomer, so you can get a soft fit. Hygienic as it can be washed and reused. Three large, medium and small flanges fit perfectly into various ear canals. It is a new design that demonstrates higher sound insulation performance in the treble range and suppresses the... Read MoreNoise Reduction Rating 25 Mass (g) 3 Trusco Part No. 336-9803 Color Blue Standard Conforms to JIS T8161 EP-1 (1 type) Size Free Case None Material Thermoplastic elastomer Cord Yes
- MonotaRO Safety Helmet with VentsA helmet with a ventilation mechanism with ventilation holes to relieve stuffiness inside the helmet. It is an excellent product that reduces discomfort during work as well as in the summer. The air that has passed through the forehead escapes from both sides of the head, increasing the comfort i... Read MoreOuter Dimensions, Length L x Width W x Height H (mm) 285×223×149 Material ABS resin Eave length (mm) About 40 Mass (g) About 460 Type American Standard Meets MHLW protective cap standards String Type One touch Insert name Possible Vent Yes Shock Absorbing Lining (Polystyrene Foam) Yes
- MonotaRO Helmet Mp TypeMP type Standard MP type ABS resin product Lightweight and reasonably priced Simple shape one-touch chin strap that will not get tired of any work site For flying / falling objects, for protection in the event of a crash, for electrical insulation (use withstand voltage 7000V or less, test voltag... Read MoreOuter Dimensions, Length L x Width W x Height H (mm) 265×220×152 Mass (g) 410 Material ABS resin Type MP type String Type One touch Insert name Possible Shock Absorbing Lining (Polystyrene Foam) Yes
- MonotaRO Waist belt one touchA waist belt that is convenient for hanging a waist bag. The one-touch buckle makes it easy to put on and take off. The length can be adjusted with a durable belt material. For mounting waist tools, etc. * Do not use for any other purpose. * This product is not a safety belt. Never use it to prev... Read MoreBelt Thickness (mm) 3 Mass (g) About 165 Material [Belt] Polypropylene, [Buckle] Plastic Length (mm) About 1300 Width (mm) 50
- MonotaRO Safety Protection Glasses (Hybrid Type)Hybrid safety protection glasses that can be replaced with standard type or goggles type. By pulling out the vine and changing to a rubber band, it quickly turns into goggles. Since the tip of the vine is made of rubber, it does not hurt your ears even if you wear it for a long time. Elastomer ma... Read MoreMaterial (pad) Vinyl chloride Material (Frame) Polypropylene, elastomer Material (band) Nylon Material (Lens) Polycarbonate Shape 2-eye type Frame Color Silver Lens Color Clear (transparent)
- TOYO SAFETY Foldable Helmet MOVO BLOOM IIIThe design is the same as a conventional helmet. In order to fold it more compactly, it is composed of a cap body part divided into three parts. Can be carried to the work site without being bulky! Ideal for disaster prevention! For work and disaster preventionThickness (mm) (At the time of storing) 74 Length (mm) 277 Size (cm) 52~61 Mass (g) About 415 RoHS directive (corresponding to 10 substances) Correspondence Specification With storage bag
- MIDORI ANZEN American Type HelmetIt is a long-selling model with a fearless and smart form that is supported by a wide range of generations. The top guard ensures strength against impact on the crown. It is safer with the detachment prevention mechanism. Comes with a rain guard to prevent raindrops in the rain. For general work ... Read MoreMass (g) 395 Material ABS Type American String Type One touch Interior SC-1BN / RA interior (tape) Shock absorbing liner Yes
- Matsuura Industry New Tetoron horizontal master rope (with tension device)A horizontal main rope with a tensioner (rotary type directly connected to the hook on the end side). The horizontal master rope can be easily installed by hand. New Tetoron rope with large diameter (50mm) hooks on both ends 16mmΦ (3 strokes) specification horizontal movement master rope. New Tet... Read MoreTensile Strength (kN [kgf]) 14 [about 1420] Rope Diameter (Φmm) 16 Recycled paper use mark Conformity Color Yellow (with red line)
- TANIZAWA SEISAKUSHO Helmet chin string (transparent type)Since ultraviolet rays are transmitted, the transparent chin strap that does not easily get sunburn marks is made of vinyl, so it can be cleaned and kept clean. Please check the shape of the chin strap hook for helmets made by Tanizawa Seisakusho.Mass (g) 30 (one set) Material Vinyl
- Nakabayashi Seisakusho Bag for Small AccesoriesLarge size can store various things. As it is a large chalk type bag, it is easy to put things in and out.Mass (g) 230 Suitable Belt Width (mm) 50 Applicable carabiner size (mm) 6 Dimension (mm) About W150 × H195 × D100 Material Body: Nylon / PP, Carabiner: Aluminum
- TANIZAWA SEISAKUSHO Eco-rack (protection cap arrangement shelf)You can store your helmet without taking up space. Mounting is a type that can be used for both fixed screws and hooks. Can be connected horizontally. Uses recycled polypropylene. Compatible with all Tanizawa industrial helmets. For wall-mounted storage of helmetsEco Mark Certification Number 06 118 060 Eco Mark Certification Certification Material Recycled polypropylene (PP) Included Accessories Screw (Φ5mm), washer, name tag sticker
- TOYO SAFETY Photocatalyst Sweat Deco Pad (for helmet)Sweat towel for helmet. The antibacterial and deodorant effect is restored when exposed to light! Immediately absorbs sweat on the forehead. The deodorant effect lasts even after washing. Easy to attach to the helmet with Velcro. Using towel cloth from Imabari, Shikoku, it is durable and gentle t... Read MoreTrusco Part No. 795-7068 RoHS directive (corresponding to 10 substances) Correspondence Color Gray
- MonotaRO Patrol vestIt reflects firmly with reflective tape. With a hook-and-loop fastener on the front, it can be easily attached and detached. It has excellent visibility day and night. For day and night crime prevention activities and work on the street. * Cannot be washed. * Please wear it over your clothes. * T... Read MoreTape Width (mm) 50 (reflective tape) Length (cm) About 60 Size Free Tape Color Silver Suitable Waist Circumference (cm) Up to about 120
- Nakabayashi Seisakusho Workback 52With a new shape carabiner that does not twist the back. (The carabiner notch holds the strap firmly. The back does not twist or become sloppy.) For on-site work. For leisure and outdoor activities. For travel and business trips.Material Fabric: Nylon carabiner: Aluminum Dimensions, Vertical x Horizontal x Depth (mm) 170×155×75 Suitable Belt Width (mm) About 60 or less Applicable carabiner size (mm) 6
- MIDORI ANZEN Ear Chin Strap for Light Duty Work HelmetMaterial Polypropylene fiber, etc. Suitable Model SCL-100A、200A、300A、300VA、400S、400VS Trusco Part No. 480-3515 Mass (g) 18
- DBLTACT Pen type driver caseTough design comfort and security! Lightweight and durable! 1680 denier fabric with ballistic processing that is resistant to friction is used for the surface fabric. Pen type charging driver case that does not easily collapse and is easy to use.Material 1680 denier fabric Suitable Belt Width (mm) 50 Color Black
- FUJII DENKO Body Belt Type Fall Protection EquipmentA full release stop mechanism is adopted. The length of the woven rope can be arbitrarily adjusted, and a simple winder is used. Can be used in workplaces with a height of 6.75m or less.Lanyard 1 hook Waist Belt Length (mm) 1400 Lanyard, Strap Width (mm) 15 Lanyard, Length (mm) 1500 Waist Belt Width (mm) 50 Mass (g) About 1190 Color Black RoHS directive (corresponding to 10 substances) Correspondence Hook FS-90 Type of Shock Absorber First kind Size L Buckle Pass through Type Rewind type
- TOYO SAFETY TAKE visorMass (g) About 78 RoHS directive (corresponding to 10 substances) Correspondence Intended Use Measures against heat Material bamboo
- MonotaRO Screw cupA convenient cup that can store and carry screws. Since it has a carabiner, it can be hooked on a belt loop, and since it also has a belt loop, it can be used by passing it directly through the belt. As a portable storage for screws and nails * Do not use for any other purpose. * Please store wit... Read MoreMaterial (Body) Polyester, (Carabiner) Aluminum External Dimensions (Depth D x Width W x Height H) (mm) About 95 x 95 x 130 Color Black Included Accessories Carabiner
- MIDORI ANZEN Helmet with Ventilation HolesIt is safer with a detachment prevention mechanism that prevents detachment and slippage due to impact from the front and back. Adopted occipital protection shape. You can adjust the front-back position and the cover depth. RA band that can be adjusted in size with one touch, is not bulky, and ha... Read MoreMass (g) 380 Material ABS Type American Interior FP-2QRA interior Purpose of Helmet For flying and falling objects Shock Absorbing Lining (Polystyrene Foam) None String Type One touch Vent Yes
- DBLTACT Aluminum carabiner with O-ringWith an O-ring, it can be used smoothly by preventing loss and by separating it from the hook part.Material Aluminum alloy Shape HMS type Locking Function None
- 3M Ear Muff (Ultra Thin and Light Type)Very lightweight and thin design model. A sturdy headband prevents sound leakage and adjusts the pressure to the minimum necessary. Even if the cup size is small, the inside is a spacious size that does not put pressure on your ears. It is a safe and smooth design that does not easily collide wit... Read MoreMass (g) 120 Noise Reduction Rating 21 Trusco Part No. 373-9805 Earphone shape Neckband type Standard US ANSI Z 3.19-1974 Color White
- Tajima (TJM DESIGN) Fall prevention device (safety belt) D ringTwo colors to choose from according to the beltMass (g) 45 Trusco Part No. 796-8434 Suitable for For 50mm width belt Color Silver
- ITOH Acetal SarappyImprovement of work efficiency Safety and health test / passedDimensions (mm) 35×225
- TMC LED Safety Reflective VestA total of 16 LEDs blink to enhance visibility and clarify the presence. The waist has a double-sided zipper so you can wear it in a wide range of sizes. The LED can be switched on and off to reduce battery consumption. For traffic control and night workMass (g) 175 Color (Body) Black Size Free LED Color Red LED Lamp Yes
- MonotaRO Carabiner + lock typeIt can be attached to a bag or work belt to hang keys and small items. Since it is a lock type, by turning the lock part to fix it, it locks the opening and closing and prevents objects from falling. Comes with one ring (inner diameter about 17 mm). * Not for mountaineering. * Not suitable for he... Read MoreMaterial (Body) Aluminum, (Ring) Steel Dimensions (Width W x Height H) (mm) About 32 x 60 Diameter (Φmm) About 6 Included Accessories Ring x 1
- FUJITE (TENGYU) Prism LED built-in safety vestThe high-brightness micro prism tape shines well in the daytime. The built-in LED design has no protrusions on the surface, so the LED is not easily broken by rubbing and is durable. * Batteries are sold separately.LED 16 pieces Power Supply 2 AA batteries Length (cm) 60 Tape Width (mm) 60 Type Best type RoHS directive (corresponding to 10 substances) Correspondence Waist Size (cm) Free (up to 130) Material Vest / Polyester, Tape / PVC LED Lamp Yes
- Sumibe Techno Plastics Sumihat KKC3S-BAdded a clear visor in addition to the gray smoke visor. You can keep your view even when working indoors in the dark. Renewal of KKC2 and KKC2S. By reducing the weight by 40g and adopting a mesh hammock interior, we pursued a comfortable fit. The shield is stored inside the main body. For genera... Read MoreDimensions (Length L x Width W x Height H) (mm) 288×228×152 Material ABS resin Type Fly TH4034 Crash TH4035 Shock absorbing liner Attached Suitable for KK3 interior (mesh hammocks), K3 liner Inner Dimensions (mm) Length 235 x width 206 String Type One touch Vent Yes Shielding Yes
- TOYO SAFETY Helmet with vent Venty 4 (four)Deodorant and antibacterial effect with improved breathability! Sharp design helmet 4 deodorant and antibacterial effects 1. Hammock tape photocatalytic processing! 2. Bincho charcoal tape is used for the agony! 3. Antibacterial processing is applied to the sweat-preventing sheet! 4. Antistatic a... Read MoreSize (cm) 53~62 Product Mass (g) About 438 Specification Agomo: No.SB-2 RoHS directive (corresponding to 10 substances) Correspondence Interior OT type Shock Absorbing Lining (Polystyrene Foam) Yes
- SHINWA KAGAKU-KOGYO Helmet SS-19VBreathable ventilation model. Black is a high-class matte (matte) paint. * The weight of the finished product is the standard weight, so there may be some errors.Mass (g) 410 Material ABS resin RoHS directive (corresponding to 10 substances) Correspondence Head Circumference (cm) Up to 61
- TOYO SAFETY Foldable Helmet BLOOMFolding helmet for disaster prevention with excellent storability and portability. It can be easily assembled by pulling the string. For flying / falling objectsMaterial (Cover) (center cover) ABS resin Specification (chin strap) One-touch type Size (cm) 52~61 Type Folding Purpose of Helmet For flying and falling objects String Type One touch Material PP + PE resin Material (Hammock) Synthetic resin Material (Chin Strap) Synthetic resin Material (Headband) Synthetic resin
- Tajima (TJM DESIGN) Cef retrofit holder for vertical beltSef retrofit holder that attaches only the tools to be used to the waist Holder for SEG detachable vertical belt for SEG harness / suspenders * It is not a metal fitting that supports your weight. * For safety reasons, do not use for tools and other products that weigh more than the specified wei... Read MoreBelt Thickness (mm) Within 4.5 Belt Width (mm) Within 50
- Marvel WAIST GEAR <waist bag>Uses tarpaulin fabric that is durable, resistant to friction, and has excellent durability. We have prepared 5 kinds of color variations that have never been seen before, using colored fabrics and threads for internal fabrics, surface stitches, tags, etc. Waist bag Can be used with various tools.... Read MoreDimensions (H x W x D) (mm) 200×210×130 Specification Electrician pocket
Filter by categories