A horizontal main rope with a tensioner (rotary type directly connected to the hook on the end side). The horizontal master rope can be easily installed by hand. New Tetoron rope with large diameter (50mm) hooks on both ends 16mmΦ (3 strokes) specification horizontal movement master rope. New Tet... Read More
Tensile Strength (kN [kgf]) 14 [about 1420] Rope Diameter (Φmm) 16 Recycled paper use mark Conformity Color Yellow (with red line)
A full release stop mechanism is adopted. The length of the woven rope can be arbitrarily adjusted, and a simple winder is used. Can be used in workplaces with a height of 6.75m or less.
Lanyard 1 hook Waist Belt Length (mm) 1400 Lanyard, Strap Width (mm) 15 Lanyard, Length (mm) 1500 Waist Belt Width (mm) 50 Mass (g) About 1190 Color Black RoHS directive (corresponding to 10 substances) Correspondence Hook FS-90 Type of Shock Absorber First kind Size L Buckle Pass through Type Rewind type
By adopting a hook with a tension indicator, you can easily check if there is a fall. With a disc brake, it cushions the impact. (Approximately 4kN) The structure is such that the upper mounting part rotates and is easy to install. The reserve line cushions the impact even when it is extended to ... Read More
Maximum Working Load (kg) 120 Drop Impact Load (kN) 4.0 Wire Rope Diameter (Φmm) 4.3 Drop Distance (m) Within 0.6
Conforms to the standards for fall prevention equipment. The parachute belt adjuster allows you to easily adjust the belt length by simply pulling the belt upwards. It is a comfortable and safe design that distributes the load over the entire pelvis when the fall is stopped. Comes with a lanyard ... Read More
The automatic locking connector "MGO Open 60" with anti-reverse function has a wide opening width, so it is suitable for clipping to metal structures and cables and bars with large diameters. We have adopted a connection point with a gate that can be directly connected to various types... Read More
Opening width (mm) (Gate) 63 Mass (g) 490 Various certifications CE EN 362、EAC Breaking strength (kN) Vertical axis: 23, Open gate: 23
It is a 2-chome retractable recoa lanyard with a first-class shock absorber. The structure side sword is equipped with an all-aluminum hook with a free ring. It is a specification with a pedal hook free ring on the body side.
Workers at heights of 2 m or more.
Type For full harness type Type of Shock Absorber Grade 1 Rope Specification Telescopic Product Type double
It is made tough because it is made to the specifications of the US police and military.
For general high-place work such as construction, civil engineering, shipbuilding, factories, etc.
Equipped with soft belt and shoulder pads. .. It is a high-end model of "Easy Harness Neo" that uses one-touch buckles on both thighs. With a torso belt.
Construction, civil engineering, shipbuilding, bridges, mines, factories, plants
* The body belt is included, but it will be shipped ... Read More
Mass (g) 1210 Maximum working mass (kg) 130 Trusco Part No. 161-3718 Chest belt width (mm) 25 Shoulder Belt Width (mm) 45 Body belt (W x L) (mm) 50×1100 Body Belt Included Type of Shock Absorber None Lanyard None Thigh Buckle One touch Size S Leg Structure V type Type With torso belt Back Type X type Color Yellow/Black Belt Width (mm) [Shoulder, thigh] 45 Buckle [Thigh buckle] One touch
It can be used as a fall prevention device for lifting and lowering, and also for fixed position work in high places. Parts other than the wire are shield-designed and are a safe mechanism that keeps foreign matter away. It can be used as a rescue winch by easily changing the lever position.
In c... Read More
Drop Distance (m) Within 0.6 Operating Load (kg) 120 Type Type with winch function Opening Diameter (Φmm) (Hook) 20
It is a lanyard for 130 kg
It is a lanyard for the first kind
* Please use with a mass of less than 130 kg
Lanyard, Length (mm) 1700 Width (mm) 30 Mass (g) 936 Color Black tape with reflective tape Type For full harness type Product Type Single Rope Specification Telescopic
A small safety block that prevents a crash while going up and down on a construction site or ladder. As it is a lightweight and compact type, it is convenient to carry, and in the unlikely event of a crash, the lock mechanism stops the fall in the shortest distance.
For construction work, civil e... Read More
It is a sticker to thoroughly check the hook hook when using the fall prevention equipment. There are stickers that can be attached to both sides of the fall prevention hook and the bottom of the hook as a set on one sheet. It stands out because it is fluorescent.
For checking hook hooks when usi... Read More
Sheet Size (mm) 77×120 Set Contents 2 hook stickers, 1 hook lower sticker Material Fluorescent sticker Color Fluorescent / orange
It is a long size with a connecting belt length of 50 cm. A connecting belt is attached to the D ring on the back of the full harness to make it easy to attach and detach hooks such as safety blocks. When not in use, it can be fixed to the shoulder of the full harness with Velcro.
Hooks such as U... Read More
2018 Trusco page 6 1131 Trusco Part No. 836-6178 Mass (g) 95 Belt length (cm) About 50 Material Belt: nylon
You will hear loud alarm sounds and sounds. It is a loud volume of up to about 90 decibels. Ideal for ensuring safety during slinging work. Call attention to workers under suspended cargo.
Operating Temperature Range (℃) -10~+50 Mass of Main Unit (g) 280 (excluding batteries and snap hooks) Dimensions, Diameter x Height H (Φmm x mm)Φ 84×140 Volume (dB) 90 (1m forward, volume adjustable) Material (Main Unit) ABS Waterproof Specifications Drip-proof structure Where to Use Outdoor / Indoor Operation Indicator Lamp Red LED
For organizing the work place. You can keep it easy to wear by storing it with a full harness type safety belt. Also supports two-chome hooks. With a small hook to hang a helmet on the top. Comes with a sticker on which you can enter your company name and name. Stacking is possible when storing, ... Read More
Thickness (mm) 30 Dimension (mm) 348×450 Material Polyethylene
With a large diameter (50 mm) hook, it can be hung directly on reinforcing bars or pipes for excellent workability. Polyester spun rope does not harden even when it gets wet, it does not slip easily, and it is easy to handle.
For safety guidance of suspended loads during crane work
* A rope for a... Read More
Rope Width (mm) 12Φ Cutting load (kN) Approx. 12.2 (Approx. 1250kgf) Material Hook part: Steel, Rope: Polyester span Specification One side hook, end tape stop
The horizontal main rope can be easily installed and released by hand.
Equipment for installing a temporary horizontal main rope during construction of a construction site plant. Since the tension is pulled by hand, the tension of the main rope is about 10 to 20 kg.
* Please tie a knot on the mai... Read More
Suitable Diameter (Φmm) (Lanyard) 16 Mass (kg) 1 Trusco Part No. 388-2306 Hook Opening (mm) 50 Material (Rotating part) Stainless steel
It is a cheap type with a vertical main rope with a tetron rope. The hook at the tip has a mouth opening of 50 mm and can be hung directly on a single pipe.
78 Rolip / SS A master rope for vertical movement using Rolip. Horizontal master rope using 97HR-3.
* When using horizontally, be sure to us... Read More
Material (Catch) FS-90 forged hook Diameter (Φmm) 16 Hook Opening (mm) 50 Material (Rope) Tetoron
It becomes a fall arrest device. This is a product jointly planned with Sanko (Titan Brand), a domestic manufacturer. In the event of a crash, unlike belt-type fall arrest devices, the impact is dispersed throughout the body, further reducing damage to the worker. A lanyard with a shock absorber ... Read More
Belt Length (mm) (thigh) up to 800 Lanyard 1 hook Belt Thickness (mm) 1.8 Lanyard, Diameter (mm) 10 Suitable Body Height (cm) 160~180 (standard weight) Lanyard, Effective Length (mm) 1700 Belt Width (mm) 45 Mass (g) About 1800 Type of Shock Absorber Grade 1 Screw Classification 2 Grade 1 (4kN) Color Navy Hook No.57F Body Belt None Material (Lanyard) Nylon Type three strand Leg Structure Parallel type Thigh Buckle Pass through Back Type X type
It is a fluorescent sticker that is attached to both sides of the hook when using the safety belt to confirm the thorough use of the safety belt and raise awareness of fall prevention.
Dimension (mm) 23×98、98×78 Included Accessories X2 for hook, x1 for shock absorber
Hook 1 lock steel Hook Total Length (mm) 195 Lanyard, Diameter (mm) 27×1.3 Maximum Working Load (kg) 30~100 Function Automatic winding type Type Large diameter hook type Drop Impact Load (kN) Within 8
A resin hook for hanging on the belt when the safety belt hook is not used. There are two places, one with a lock that won't fall even if you move it, and the other where you put it when you want to open your hand a little.
Mass (g) 17 Trusco Part No. 406-9978 Suitable for 50mm wide belt Material Resin
It is fastened to the shoulder belt with a hook-and-loop fastener and does not get in the way
Harness accessories
* Fall prevention equipment (safety belt) and fall prevention equipment (safety belt) related equipment are consumables, and their performance will deteriorate due to wear during use,... Read More
Stretchable, lightweight and compact Noviron.
* Auxiliary rope is a rope that is constantly connected to the structure by hanging it on the mounting equipment at the destination before changing the lanyard when moving. It cannot be used as a fall prevention lanyard.
lanyard width (mm) 32 Mass (g) About 520 Hook FS-93-1 (light weight) Method Telescopic strap
Lanyard 1 hook Waist Belt Length (mm) 1200 Lanyard, Length (mm) 1400 lanyard width (mm) 15 Belt Width (mm) 50 Mass (g) About 1275 Belt Color Blue Hook FS-99, shock absorber Type of Shock Absorber First kind Size M Buckle Pass through Type Rewind type Method Woven rope
Marks are provided so that the rope can be separated by 3 m when using the kaishakunin rope. The hook and rope are joined by caulking. Marks are provided so that the rope can be separated by 3 m when using the kaishakunin rope. The hook and rope are joined by ice-price processing.
As a kaishakuni... Read More
Diameter (Φmm) 12 Material (Catch) Plating, stainless steel Material (Rope) Polyester Color White
A master rope for vertical movement with a large diameter (50 mm) hook on one side and a new tetron rope 16 mm Φ (three-strike) specification. New Tetron rope has little shrinkage and hardening, has excellent wear resistance, and there is almost no decrease in strength when it contains water, so ... Read More
Tensile Strength (kN [kgf]) (Rope) 14 [about 1420] Rope Diameter (Φmm) 16 Cutting load (kN) About 32 (about 3250kgf) Recycled paper use mark Conformity Material (Catch) Steel Color Yellow (with red line)