All Category

Helmet Attachement Type Face Shields

Helmet installation refers to the type of shield that protects the face from the effects of dust and high temperatures (disaster prevention surface) and that is used by attaching it to the helmet. Highly transparent plastics such as polycarbonate and acrylic are used for the material, and it has excellent impact resistance as well as clear visibility. It will protect your entire face safely. Since it is attached to the helmet, it is easy to install without tightening the head. It is used in construction sites and various processing plants where a lot of dust is generated, metal processing plants that are susceptible to high temperatures and ultraviolet rays, and when mowing.

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 148

Set Ascending Direction
  1. Helmet mounting disaster prevention side  YF-304
    YAMAMOTO (Yamamoto Kogaku) Helmet mounting disaster prevention side YF-304
    Bubble type that can be used with a mask. With a hisashi cover, it protects from flying objects from the left and right. Protects the entire eye and face during work such as chemicals, solvents, pesticide spraying (liquid), brush cutting work, etc.
    Suitable for  (Helmet) MP type, small rib, large rib  Mass (g)  270  Conform to  MP type compatible  Material (Frame)  plastic  Material (Lens)  Acrylic  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    80%
    from S$85.99
    Min. 2 days
  2. Helmet Attachement Type Face Shield
    OTOS Helmet Attachement Type Face Shield
    It is a clear and highly durable disaster prevention aspect. Protects the worker's eyes and face from flying dust.
    Mass (g)  241000  Lens Color  Clear  Material (Frame)  Polyethylene  Material (Lens)  Polycarbonate  Replacement lens  SS-F-66A  Wearing method  Helmet mounting  2018 Trusco page  6 0092 
    Rating:
    80%
    from S$22.99
    Min. 2 days
  3. Disaster prevention aspect (helmet mounting type) YF-260
    YAMAMOTO (Yamamoto Kogaku) Disaster prevention aspect (helmet mounting type) YF-260
    * Not compatible with all-around brim type helmets.
    Type  Without eaves  Color  Transparent  Mass (g)  216  Material (Frame)  Metal  Material (Lens)  Acrylic  RoHS directive (corresponding to 10 substances)  Correspondence  Recycled paper use mark  Conformity 
    from S$58.99
    Min. 2 days
  4. Sakaki Type Disaster Prevention Type 33
    KOKEN Sakaki Type Disaster Prevention Type 33
    It is a type with an auxiliary plate (side plate) for protection from the left and right. It is used to protect the face from flying objects, powder droplets, and chemical / solvent droplets. * Cannot be used for a protective cap with a wide brim.
    Material  Acrylic (side plate / vinyl chloride)  Mass (g)  About 215  Type  Helmet mounting type  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    60%
    from S$58.99
    Min. 2 days
  5. Jumbo face guard
    SU Jumbo face guard
    For protection during mowing, stone processing, polishing work, and lumber processing. Protects your face from unexpected flying objects. The shield is equipped with a breathable mesh plate. Wide protection range with jumbo shield. The neck is also covered. You can easily move the shield up and d... Read More
    from S$23.99
    Min. 7 days
  6. Clearance lens for F-66A
    OTOS Clearance lens for F-66A
    It is a clear and highly durable disaster prevention aspect. Protects the worker's eyes and face from flying dust. * This product is a replacement shield. The main body is not included.
    Suitable Model  F-66A  Material  Lens: Polycarbonate, Frame: Polyethylene  Mass (g)  140  Lens Color  Clear  2018 Trusco page  6 0092 
    from S$15.99
    Min. 2 days
  7. Acrylic disaster prevention NV
    RIKEN OPTECH Acrylic disaster prevention NV
    Specification  Lens interchangeable  Suitable for  (Helmet) MP type  Lens Color  Clear  Material (Lens)  Acrylic 
    from S$38.99
    Min. 5 days
  8. Replacement shield lens
    TOYO SAFETY Replacement shield lens
    Material  Polycarbonate  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$25.99
    Min. 2 days
  9. Helmet mounting disaster prevention YF-301
    YAMAMOTO (Yamamoto Kogaku) Helmet mounting disaster prevention YF-301
    Bubble type that can be used with a mask. With hisashi. Plastic frame. Protects the entire eye and face during work such as chemicals, solvents, pesticide spraying (liquid), brush cutting work, etc.
    Suitable for  (Helmet) MP type, small rib, large rib  Mass (g)  213  Function  Mask can be used together  Material (Frame)  plastic  Material (Lens)  Acrylic 
    from S$58.99
    Min. 2 days
  10. Heat insulation surface 68ST
    TOABOJIN Heat insulation surface 68ST
    Nearly transparent ・ The front looks bright. For high heat work such as steel, casting, glass, and in front of a furnace.
    Suitable for  MP type, baseball cap type helmet  Mass (g)  180  Function  With collar, anti-reflective processing  Material (Lens)  Polycarbonate 
    from S$289.90
    Min. 2 days
  11. Combined disaster prevention
    YAMAMOTO (Yamamoto Kogaku) Combined disaster prevention
    System disaster prevention aspect that combines the holder part and the lens part Protects the entire eye and face such as chemicals, solvents, pesticide spraying (liquid), brush cutting work, etc.
    Shape  Disaster prevention  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$19.99
    Min. 5 days
  12. Jumbo Protector for Wonder Super Safety Helmet
    Wonder Safety Jumbo Protector for Wonder Super Safety Helmet
    The jumbo shield firmly guards the neck! The shield part can be adjusted up to 3 levels. Useful for wiping sweat. Transparent: For construction sites and civil engineering work. For sawing and stone processing. Mesh: For brush cutting work.
    Standard  ANSI standard product (Z87) 
    from S$29.99
    Min. 3 days
  13. Heat insulation surface 68WT
    TOABOJIN Heat insulation surface 68WT
    For high heat work such as steel, casting, glass, and in front of a furnace.
    Suitable for  MP type, baseball cap type helmet  Mass (g)  180  Function  With collar, anti-reflective processing  Material (Lens)  Polycarbonate 
    from S$299.90
    Min. 12 days
  14. Disaster prevention  350-M
    Riken Chemical Disaster prevention 350-M
    It is a helmet-mounted disaster prevention surface that uses a cylindrical lens. (For MP type)
    Suitable for  (Helmet): MP type  Type  Cylindrical type  Mass (g)  225  Lens Color  Clear  Material (Lens)  Acrylic 
    from S$36.99
    Min. 2 days
  15. Shield for Helmet Mounting No.1430
    TOYO SAFETY Shield for Helmet Mounting No.1430
    Cuts UV rays by 99.9%. Double-sided anti-fog processed lens made of polycarbonate. There is a pen holder on the plug
    Mass (g)  About 100  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$38.99
    Min. 2 days
  16. Acrylic disaster prevention surface FSH
    RIKEN OPTECH Acrylic disaster prevention surface FSH
    Suitable for  (Helmet) MP type  Lens Color  Clear  Material (Lens)  Acrylic 
    from S$47.99
    Min. 2 days
  17. Sakaki type Disaster prevention surface type 35
    KOKEN Sakaki type Disaster prevention surface type 35
    It is a type that uses a plane curve surface. It is used to protect the face from flying objects, powder droplets, and chemical / solvent droplets. * Cannot be used for a protective cap with a wide brim.
    Suitable for  (Helmet): MP type  Material  Acrylic  Mass (g)  About 210  Type  Helmet mounting type  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$47.99
    Min. 5 days
  18. Disaster prevention Acrylic shield FSH-8
    RIKEN OPTECH Disaster prevention Acrylic shield FSH-8
    Protects eyes and face from scattering of chemicals and solvents, and brush cutting work
    Lens Color  Clear  Material (Lens)  Acrylic 
    from S$49.99
    Min. 2 days
  19. Helmet Mounting Disaster Prevention Surface YF-323
    YAMAMOTO (Yamamoto Kogaku) Helmet Mounting Disaster Prevention Surface YF-323
    Uses a shock-resistant polycarbonate lens. Protects the entire eye and face during work such as chemicals, solvents, pesticide spraying (liquid), brush cutting work, etc.
    Suitable for  (Helmet) MP type, small rib, flat type  Mass (g)  290  Material (Frame)  Metal  Material (Lens)  Polycarbonate 
    from S$77.99
    Min. 6 days
  20. Heat-resistant surface with special aluminum saucer
    TOABOJIN Heat-resistant surface with special aluminum saucer
    Suitable for  MP type, baseball cap type helmet  Mass (g)  230  Type  Detachable hook type  Material (Lens)  Acrylic 
    from S$199.90
    Min. 7 days
  21. Disaster prevention surface acrylic shield  FSH-8 metal fittings  FSH-890
    RIKEN OPTECH Disaster prevention surface acrylic shield FSH-8 metal fittings FSH-890
    A spherical shield that can be used with a large mask. All plastic type that does not use metal material. Interchangeable lens. No metal parts used. Can be used with a mask.
    Mass (g)  202  Lens Color  Clear, green G3  Lens  Acrylic  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$99.90
    Min. 2 days
  22. Clearance for disaster prevention helmet
    Tanaka Seisakusho Clearance for disaster prevention helmet
    Shape  Disaster prevention  Mass (g)  250 
    from S$66.99
    Min. 5 days
  23. Extra large brim surface Protective surface
    TOABOJIN Extra large brim surface Protective surface
    Suitable for  MP type, baseball cap type helmet  Mass (g)  315  Function  Mask combination, long band type  Material (Lens)  Polycarbonate 
    from S$149.90
    Min. 7 days
  24. Cover type disaster prevention
    OTOS Cover type disaster prevention
    The size of the head belt can be adjusted smoothly with the dial type, and since there are many contact surfaces with the head, the head does not hurt even when tightened, and it is comfortable to wear. For work that requires shading.
    Material (Frame)  Polyethylene  Material (Lens)  Polycarbonate  Wearing method  Straight  2018 Trusco page  6 0094 
    from S$38.99
    Min. 3 days
  25. Disaster Prevention Face Shield Helmet Type
    OTOS Disaster Prevention Face Shield Helmet Type
    The size of the head belt can be adjusted smoothly with the dial type, and since there are many contact surfaces with the head, the head does not hurt even when tightened, and it is comfortable to wear.
    Function  Jog dial adjustment function  Material (Frame)  Polyethylene  Material (Lens)  Polycarbonate  Wearing method  Straight  2018 Trusco page  6 0094 
    from S$34.99
    Min. 2 days
  26. Mesh Face Shields
    TOABOJIN Mesh Face Shields
    If you have small flying objects, please use them together with protective goggles. For material transportation / solid flight protection
    Mass (g)  180  Material (Lens)  Green wire mesh baking finish 
    from S$109.90
    Min. 11 days
  27. Disaster prevention surface made of super lightweight polycarbonate
    TOABOJIN Disaster prevention surface made of super lightweight polycarbonate
    Color  White  Mass (g)  130  Material (Lens)  Polycarbonate 
    from S$88.99
    Min. 11 days
  28. Disaster prevention
    TOABOJIN Disaster prevention
    from S$77.99
    Min. 11 days
  29. Blue light / UV cut surface
    TOABOJIN Blue light / UV cut surface
    Lightweight acrylic spherical curve. UV protection & blue light reduction!
    Shape  Helmet mounting type  Color  White  Mass (g)  125 
    from S$96.99
    Min. 9 days
  30. Disaster Prevention Side Helmet Mounting Half Shield Type MB-126H
    MIDORI ANZEN Disaster Prevention Side Helmet Mounting Half Shield Type MB-126H
    The length of the flat shield is shortened to protect the area around the eyes. Mounting bracket for MP type helmets. (Other types are also available.) For protection from liquid splashes.
    Material  Acrylic (shield)  Lens Color  Clear 
    from S$69.99
    Min. 2 days
  31. Disaster prevention
    TOABOJIN Disaster prevention
    from S$64.99
    Min. 7 days
  32. Aluminum perforated heat insulation surface
    TOABOJIN Aluminum perforated heat insulation surface
    Suitable for  MP type, baseball cap type helmet  Mass (g)  240  Material (Lens)  Acrylic 
    from S$139.90
    Min. 7 days
  33. Defensive Net Side
    TOABOJIN Defensive Net Side
    For material transportation and solid flying protection. * If you have small flying objects, please use them together with protective goggles.
    Suitable for  MP type, baseball cap type helmet  Mass (g)  220  Material (Lens)  Green wire mesh baking finish 
    from S$179.90
    Min. 7 days
  34. Helmet-mounted disaster prevention surface
    OTOS Helmet-mounted disaster prevention surface
    It blocks harmful infrared rays generated during welding and from the furnace. For work that requires shading.
    Specification  Infrared protection  Mass (g)  246000  Lens Color  Green  Material (Frame)  Polyethylene  Material (Lens)  Polycarbonate  Wearing method  Helmet mounting  2018 Trusco page  6 0092 
    from S$36.99
    Min. 3 days
  35. Helmet-mounted disaster prevention surface
    OTOS Helmet-mounted disaster prevention surface
    It is a highly durable disaster prevention aspect. For work that requires shading.
    Mass (g)  246000  Lens Color  Green  Material (Frame)  Polyethylene  Material (Lens)  Polycarbonate  Wearing method  Helmet mounting  2018 Trusco page  6 0092 
    from S$29.99
    Min. 3 days
  36. Helmet Mounting Disaster Prevention Face Shields YF-310G
    YAMAMOTO (Yamamoto Kogaku) Helmet Mounting Disaster Prevention Face Shields YF-310G
    Heat-resistant surface coated with a multi-layer film that reflects heat rays. Protects the entire eye and face during work such as chemicals, solvents, pesticide spraying (liquid), brush cutting work, etc.
    Suitable for  (Helmet) MP type, small rib, large rib  Mass (g)  296  Material (Frame)  Metal  Material (Lens)  Polycarbonate 
    from S$449.90
    Min. 5 days
  37. Disaster prevention 350-KV
    Riken Chemical Disaster prevention 350-KV
    Since there is a visor on the top, there is no gap between the face and the lens part, making it difficult for flying objects such as dust and dust to enter. It is possible to attach fiber, but we recommend the visor type, which is not bulky with the helmet on.
    Type  Cylindrical type  Mass (g)  250  Lens Color  Clear  Material (Lens)  Acrylic 
    from S$47.99
    Min. 6 days
  38. Acrylic Disaster Prevention Face Shield NS
    RIKEN OPTECH Acrylic Disaster Prevention Face Shield NS
    Suitable for  (Helmet) MP type  Lens Color  Clear  Material (Lens)  Acrylic 
    from S$38.99
    Min. 2 days
  39. Oversized plastic face
    TOABOJIN Oversized plastic face
    Mass (g)  290  Material (Lens)  Polycarbonate 
    from S$149.90
    Min. 9 days
  40. Disaster prevention 350-KN
    Riken Chemical Disaster prevention 350-KN
    Type  Cylindrical type  Mass (g)  250  Lens Color  Clear  Material (Lens)  Acrylic 
    from S$57.99
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 148

Set Ascending Direction