Glasses Related Products
There are a variety of products around glasses, such as tools, storage cases, and straps necessary for caring for glasses. You can use glasses comfortably by taking care of items that polish the lens, such as cloths and wiping sheets, and antifogging sprays. Some shampoos and cleaners also have a sterilizing effect, and regular use will help keep your glasses clean. In addition, there are products that prevent the fall of protective glasses such as eyeglass bands, so they can be used safely without any misalignment of the glasses even in high-motion work sites.
Other Related Pages
- AS ONE Glasses Strap (for Protective Eyewear)Type For protective glasses
- NAGOYA SPECTACLE Urethane Semi-hard Case (fastener Type with Hook)A glasses case with a hook that is ideal for large glasses frames and sunglasses.Color Black Mass (g) 54 Open and Close Fastener type Nose pad None
- YAMAMOTO (Yamamoto Kogaku) Protective Glasses Accessories Traps BTraps B prevents the protective goggles from falling. It can be used by inserting it into the temple, and the length can be adjusted with the stopper.Color Black Product Name Traps B
- NAGOYA SPECTACLE Metal Hard Case (Spring Type)It is a standard glasses case of Simple Square.Mass (g) 122 Open and Close Spring type
- UVEX Single-lens protective glasses Fios CB (headband)With length adjustment. It is metal-free.Mass (g) 11
- ESCO Glasses codeCan be used even if the vine of the glasses does not have a hanging hole. * Protective goggles are sold separately.Material Nylonfrom S$3.19Min. 2 days
- NAGOYA SPECTACLE Hard Glasses Case Metal (Spring Type) 2248It is the best glasses case for glasses and sunglasses with a large width design.Material Metal polyurethane, (lining) polystyrene Mass (g) 159 Open and Close Spring typefrom S$9.79Min. 2 days
- NAGOYA SPECTACLE Metal Hard Case (Spring Type)It is the best glasses case for glasses and sunglasses with a large width design.Material Metal polyurethane, (lining) polystyrene Mass (g) 122 Open and Close Spring typefrom S$6.39Min. 8 days
- UVEX Protective glasses Goggles Optional glasses strapColor Blue / red Mass (g) 5from S$12.99Min. 3 days
- NAGOYA SPECTACLE Semi-hard Case (Belt) (Hook Type)A convenient eyeglass case with a belt loop that can be easily attached.Color Black Mass (g) 76 Open and Close Hook type Nose pad Nonefrom S$13.99Min. 8 days
- Hasegawa Bicoh BICO Mega Rock MiniLock the glasses behind your ears by passing them through the vine of the glasses !! Prevents slipping off. Simply insert it into the temple of your glasses and it will catch behind your ears and lock the gaps in your glasses.Set Contents 1 pair / adjuster with special case Material Silicon
- Fabric Sitting glasses case animal seriesA cute sitting glasses case. Open the zipper (tail) to store the glasses. Because it is made of silicon, it feels irresistible to the touch. This item is also recommended for gifts and presents.Material Silicone rubber Mass (g) About 92from S$18.99Min. 11 days
- NAGOYA SPECTACLE Urethane semi-hard case (fastener type)It is a nice glasses case that can fit most of the large size. It is large enough to hold protective goggles.Color Black Mass (g) 57 Open and Close Fastener type
- TRUSCO Safety Glass StrapEven if Traps gets caught in a machine, it can be safely separated.Material Polyester Mass (g) 7 Type Traps split type
- YAMAMOTO (Yamamoto Kogaku) Protective Glasses Accessories Traps DSafety design that the central joint part will come off if the traps get caught on a protrusion.Mass (g) 6.6 Type Traps split type
- NAGOYA SPECTACLE Urethane semi-hard case (fastener type) (with hook)A glasses case with a hook that can be used casually and casually.Mass (g) 55 Open and Close Fastener type
- TRUSCO Safety Eyeglasses BagConvenient for storing and carrying glasses.Material Polyester Mass (g) 10
- NAGOYA SPECTACLE Urethane semi-hard case (fastener type) (with hook)It is a glasses case that is convenient for going out with a hook attached to the popular urethane case.Mass (g) 67 Open and Close Fastener type
- AS ONE Goggles Box SingleA case that can store one goggle. Comes with a lid to prevent dust. It can be used on either a table or a wall. The single MG can be easily attached to the back with a magnetic sheet.Material PVC (vinyl chloride resin)
- YAMAMOTO (Yamamoto Kogaku) Accessories for protective glassesPrevents the protective goggles from falling, stabilizes the goggles firmly during work with intense movement, and prevents them from slipping.Color Black Type Velcro tape type Product Name Glasses band
- TRUSCO Case for safety glassesConvenient for storing and carrying glasses.Material / Finish Polyester Mass (g) 75
- UVEX Protective glasses strapOptional item for UVEX protective goggles.Color Black Mass (g) 4from S$10.99Min. 2 days
- Tajima (TJM DESIGN) Hard Glass Case (with Lens Wipe)With a lens wipe that removes cloudiness and dirt to prevent damage and dirt on the hard glass For storing glasses * Cannot be used for HGO-1 and HGG-1C. * Do not use or store in a hot place.Suitable for Hard glass HG-1 ~ 6 series Mass of Main Unit (g) 82 Core Material EVA Material (dress material) Polyester
- SANPLATEC Safety goggles caseIt prevents dust from getting dirty and can be hung on the wall for effective use of space.from S$159.90Min. 2 days
- YAMAMOTO (Yamamoto Kogaku) Soft Case for GlassesA soft case that can store slightly large glasses such as overglasses. Soft case for storing protective goggles.Color Black
- UVEX Microfiber bag for safety gogglesA microfiber storage bag for UVEX protective goggles.Mass (g) 18
- NAGOYA SPECTACLE Silicone chain (glasses chain) 9010A colorful eyeglass chain made of silicone that is water resistant, non-allergic and stretchy. * The size is the length of the chain part.Material Silicon
- UVEX Hard case for protective glassesA hard case for UVEX protective goggles. Comes with a convenient snap hook.Mass (g) 100
- MIDORI ANZEN Protective glasses caseTop squeezed cloth case. Prevents damage to the lens when carrying and storing protective goggles.Material Rayon, suede Mass (g) 14
- NAGOYA SPECTACLE Metal Hard Case (Spring Type)It is a glasses case for luxury large sunglasses with a sense of brand.Color Matte black Mass (g) 148 Open and Close Spring type
- Hasegawa Bicoh BICO Mega Rock VLock the glasses behind your ears by passing them through the vine of the glasses !! Prevents slipping off. Simply insert it into the temple of your glasses and it will catch behind your ears and lock the gaps in your glasses.Set Contents 1 pair / adjuster with special case Material Siliconfrom S$7.49Min. 2 days
- Hasegawa Bicoh Bicor Cell Seal M MiniFor preventing the plastic glasses from slipping. The frame does not hit my cheeks. Eyelashes do not hit the lens. Just stick it on the nose pad! Easy silicone stickerSet Contents 1 pair Material Silicon
- TRUSCO Glasses CaseLarge glasses (over glasses) can also be stored. Can be hung on a belt.Material Polyester Mass (g) 53from S$17.99Min. 2 days
- AS ONE Glasses Goggles BoxIt can be hung on the wall, so you can use the space effectively.Material PMMA (acrylic resin) As ONE Part Number 8-5368-02from S$559.90Min. 2 days
- AS ONE Glasses Tray Goggles TypeConvenient for organizing and storing glasses. A cushion is laid on the bottom so it will not be scratched.Material PVC (polyvinyl chloride)from S$259.90Min. 2 days