Hard Hats / Helmets
A helmet is a hard hat used to protect the head from falling objects. Materials include thermoplastic resins such as ABS, PC, and PE, and thermosetting resins such as FRP. The service life varies depending on the material. The advantage of ABS is that it is inexpensive and has good electric resistance and workability. PC has excellent strength, and PE has advantages in electric resistance, chemical resistance, and weather resistance. The internal structure is composed of a headband, hammock, chin strap, etc., and by wearing a properly sized helmet, the effect can be fully demonstrated.
Other Related Pages
- MonotaRO Safety Helmet American TypeAmerican type Grooved structure that prevents raindrops from entering the neck and is resistant to pressure from the sides. With a short scissors that does not get in the way when working (40 mm) One-touch chin strap For flying / falling objects, for protection in the event of a crash, for electr... Read MoreOuter Dimensions, Length L x Width W x Height H (mm) 272.5×220×161 Mass (g) 350 Suitable Head Circumference (cm) 54~61 Material ABS resin Eave length (mm) About 40 Type American Standard Meets MHLW protective cap standards String Type One touch Insert name Possible Shock Absorbing Lining (Polystyrene Foam) Yes
- GENTOS Helmet Holder ClipCompatible with all GENTOS headlight models * Headlight body is not included. It may not be possible to install depending on the type and shape of the helmet.Trusco Part No. 817-9639 Mass (g) 10
- TOYO SAFETY Ultra High Performance Helmet VentiNext-generation high-performance helmet. Achieves improved breathability, expanded field of view, and improved fit. Special hard coating processing that does not easily scratch the eaves, UV rays are also cut by 99.9%. Interior and agony string using deodorant material (with antistatic thread sti... Read MoreSize (cm) 53~62 Eave length (mm) About 40 Mass (g) About 440 Shock Absorbing Lining (Polystyrene Foam) Yes
- TOYO SAFETY Ultra High Performance Helmet VentineoA helmet that emphasizes breathability. It takes in a lot of air in an area about 2.4 times larger and quickly discharges stuffy air. By installing a shock absorber in the assembly space between the cap body and the upper part of the cap body, the impact is effectively absorbed. Uses deodorant pr... Read MoreSize (cm) 53~62 RoHS directive (corresponding to 10 substances) Correspondence Specification With polystyrene liner
- TOYO SAFETY Shielded Helmet Venty PlusWith a wide anti-fog shield lens (shield lens can be taken in and out as needed) Special hard coating processing that does not easily scratch the eaves, UV rays are also cut by 99.9%. The interior is made of deodorant material, and it has excellent breathability. Since the cap body is antistatic ... Read MoreSize (cm) 53~62 Eave length (mm) About 33 Mass (g) About 544 Material (Shield) Polycarbonate Material (Hammock) Polyester Material (Headband) Polyethylene Shock Absorbing Lining (Polystyrene Foam) Yes
- MonotaRO Safety Helmet with VentsA helmet with a ventilation mechanism with ventilation holes to relieve stuffiness inside the helmet. It is an excellent product that reduces discomfort during work as well as in the summer. The air that has passed through the forehead escapes from both sides of the head, increasing the comfort i... Read MoreOuter Dimensions, Length L x Width W x Height H (mm) 285×223×149 Material ABS resin Eave length (mm) About 40 Mass (g) About 460 Type American Standard Meets MHLW protective cap standards String Type One touch Insert name Possible Vent Yes Shock Absorbing Lining (Polystyrene Foam) Yes
- MonotaRO Helmet Mp TypeMP type Standard MP type ABS resin product Lightweight and reasonably priced Simple shape one-touch chin strap that will not get tired of any work site For flying / falling objects, for protection in the event of a crash, for electrical insulation (use withstand voltage 7000V or less, test voltag... Read MoreOuter Dimensions, Length L x Width W x Height H (mm) 265×220×152 Mass (g) 410 Material ABS resin Type MP type String Type One touch Insert name Possible Shock Absorbing Lining (Polystyrene Foam) Yes
- TOYO SAFETY Foldable Helmet MOVO BLOOM IIIThe design is the same as a conventional helmet. In order to fold it more compactly, it is composed of a cap body part divided into three parts. Can be carried to the work site without being bulky! Ideal for disaster prevention! For work and disaster preventionThickness (mm) (At the time of storing) 74 Length (mm) 277 Size (cm) 52~61 Mass (g) About 415 RoHS directive (corresponding to 10 substances) Correspondence Specification With storage bag
- MIDORI ANZEN American Type HelmetIt is a long-selling model with a fearless and smart form that is supported by a wide range of generations. The top guard ensures strength against impact on the crown. It is safer with the detachment prevention mechanism. Comes with a rain guard to prevent raindrops in the rain. For general work ... Read MoreMass (g) 395 Material ABS Type American String Type One touch Interior SC-1BN / RA interior (tape) Shock absorbing liner Yes
- TANIZAWA SEISAKUSHO Helmet chin string (transparent type)Since ultraviolet rays are transmitted, the transparent chin strap that does not easily get sunburn marks is made of vinyl, so it can be cleaned and kept clean. Please check the shape of the chin strap hook for helmets made by Tanizawa Seisakusho.Mass (g) 30 (one set) Material Vinyl
- TANIZAWA SEISAKUSHO Safety Helmet Storage Eco-RackYou can store your helmet without taking up space. Mounting is a type that can be used for both fixed screws and hooks. Can be connected horizontally. Uses recycled polypropylene. Compatible with all Tanizawa industrial helmets. For wall-mounted storage of helmetsEco Mark Certification Number 06 118 060 Eco Mark Certification Certification Material Recycled polypropylene (PP) Included Accessories Screw (Φ5mm), washer, name tag sticker
- MIDORI ANZEN Ear Chin Strap for Light Duty Work HelmetMaterial Polypropylene fiber, etc. Suitable Model SCL-100A、200A、300A、300VA、400S、400VS Trusco Part No. 480-3515 Mass (g) 18
- TOYO SAFETY TAKE visorMass (g) About 78 RoHS directive (corresponding to 10 substances) Correspondence Intended Use Measures against heat Material bamboo
- MIDORI ANZEN Helmet with Ventilation HolesIt is safer with a detachment prevention mechanism that prevents detachment and slippage due to impact from the front and back. Adopted occipital protection shape. You can adjust the front-back position and the cover depth. RA band that can be adjusted in size with one touch, is not bulky, and ha... Read MoreMass (g) 380 Material ABS Type American Interior FP-2QRA interior Purpose of Helmet For flying and falling objects Shock Absorbing Lining (Polystyrene Foam) None String Type One touch Vent Yes
- Sumibe Techno Plastics Sumihat KKC3S-BAdded a clear visor in addition to the gray smoke visor. You can keep your view even when working indoors in the dark. Renewal of KKC2 and KKC2S. By reducing the weight by 40g and adopting a mesh hammock interior, we pursued a comfortable fit. The shield is stored inside the main body. For genera... Read MoreDimensions (Length L x Width W x Height H) (mm) 288×228×152 Material ABS resin Type Fly TH4034 Crash TH4035 Shock absorbing liner Attached Suitable for KK3 interior (mesh hammocks), K3 liner Inner Dimensions (mm) Length 235 x width 206 String Type One touch Vent Yes Shielding Yes
- TOYO SAFETY Helmet with vent Venty 4 (four)Deodorant and antibacterial effect with improved breathability! Sharp design helmet 4 deodorant and antibacterial effects 1. Hammock tape photocatalytic processing! 2. Bincho charcoal tape is used for the agony! 3. Antibacterial processing is applied to the sweat-preventing sheet! 4. Antistatic a... Read MoreSize (cm) 53~62 Product Mass (g) About 438 Specification Agomo: No.SB-2 RoHS directive (corresponding to 10 substances) Correspondence Interior OT type Shock Absorbing Lining (Polystyrene Foam) Yes
- SHINWA KAGAKU-KOGYO Helmet SS-19VBreathable ventilation model. Black is a high-class matte (matte) paint. * The weight of the finished product is the standard weight, so there may be some errors.Mass (g) 410 Material ABS resin RoHS directive (corresponding to 10 substances) Correspondence Head Circumference (cm) Up to 61
- TOYO SAFETY Foldable Helmet BLOOMFolding helmet for disaster prevention with excellent storability and portability. It can be easily assembled by pulling the string. For flying / falling objectsMaterial (Cover) (center cover) ABS resin Specification (chin strap) One-touch type Size (cm) 52~61 Type Folding Purpose of Helmet For flying and falling objects String Type One touch Material PP + PE resin Material (Hammock) Synthetic resin Material (Chin Strap) Synthetic resin Material (Headband) Synthetic resin
- TOYO SAFETY Foldable Helmet BLOOM IIA foldable helmet that is only 45mm thick when folded and can be assembled in one action. Ministry of Health, Labor and Welfare protective cap standard "for flying and falling objects" national certification passed product. We have realized a packing size (space saving) suitable for sto... Read MoreBody Dimensions (W x D x H) (cm) 26.3×14.5×20 Folding size (width W x depth D x height H) (cm) 35.8×19.7×4.5 Suitable Size (cm) 52~61 Mass (g) About 370 Specification Agomo: One-touch type Type Folding Purpose of Helmet For flying and falling objects String Type One touch
- MIDORI ANZEN High Spec Model SC-19PCLVRA3αA high-spec model that pursues safety and comfort. With excellent ventilation performance, it contributes to measures against heat. By optimizing the weight of the cap body and interior, we have achieved both light weight and strength. (Compared to our conventional product-30g) The interior can b... Read MoreHeight (mm) 148 Width (mm) 227 Mass (g) 415 Head Circumference (cm) 52.5~63 Material Cap body / Visor: Polycarbonate resin Standard National certification product
- RIKEN OPTECH Goggles ClipPrevents slippage and detachment when wearing goggles on a helmet. It also supports wide bands of goggles.Mass (g/piece) 4.5 Mass (g) 9 Material Duracon (R) Color White
- MIDORI ANZEN ABS helmet (Highly ventilated type)Vents on the front, back, and sides of the crown effectively reduce internal stuffiness. Various identifications can be easily made with the color variation of the crown. RA band specifications that are easy to size and fit perfectly on the head. For protection against flying, falling objects, an... Read MoreMaterial (Hat body) ABS resin Dimensions, Width W x Length L x Height H (mm) 221×282×162 Mass (g) 415 Type American Shock absorbing liner Attached String Type One touch Color (cap body) White Vent Yesfrom S$56.99Min. 2 days
- Japan Green Cross Helstand* Helmet is not includedMass (kg) 1.7 Japanese Green Cross No. 241020 Number of Funnels (pieces) 5~6 Dimension (mm) Approximately 540 height Included Accessories With transparent cover
- TANIZAWA SEISAKUSHO Folding Helmet for Disaster Prevention "Tatamet BCP"It can be easily three-dimensionalized and folded with one touch without the need for force. It is a product that has passed the type certification of the Ministry of Health, Labor and Welfare's protective cap standard "for flying and falling objects". Completely refurbished Tatamet... Read MoreMass (g) 375 Trusco Part No. 453-7581 Type Folding Size Free (47-62cm compatible) Material Hat body: Polypropylene (PP) String Type One touch Specification Reflective sticker with whistle Color (cap body) White
- TANIZAWA SEISAKUSHO Extra large helmet with groove with transparent eavesAn oversized cap for a helmet with a transparent eaves. We have adopted "EPA-L" that fits easily with one hand even for people with large heads. It is a grooved type that prevents raindrops and has a structure that is resistant to pressure from the side. For electrical insulation. (Work... Read MoreMass (g) 535 2018 Trusco page 6 0114 Trusco Part No. 836-3963 Material Cap body: Polycarbonate resin Set Contents Interior, with chin stringsfrom S$99.90Min. 2 days
- DIC PLASTIC DIC Helmet AA16-FV Heat Barrier (Heat Insulation White)The heat shield resin is kneaded into the cap body. The synergistic effect with the front ventilation function reduces the risk of heat stroke.Material (Hat body) ABS Suitable Head Circumference (cm) 53~62 Type American Interior EG4 Color Thermal insulation whitefrom S$58.99Min. 2 days
- YAMAMOTO (Yamamoto Kogaku) Swan goggles clip 1 YC bracketThis is convenient when using a helmet and goggles at the same time. Improves the fit of goggles.Mass (g) 10 Dimensions, Width W x Length L (mm) 10×35 Natural Length (mm) 350 Trusco Part No. 812-1888 Material Ironfrom S$159.90Min. 2 days
- MIDORI ANZEN PC helmet (transparent visor type)The clear visor ensures upward visibility and reduces stress and accidents due to poor visibility. The height-reduced top guard prevents bumps and catches during work. The slightly widened cap body design makes it easier for air to enter and exit the helmet, and prevents stuffiness and heat build... Read MoreHeight (mm) 143 Width (mm) 224 Length (mm) 290 Mass (g) 440 Head Circumference (cm) 55~62 String Type One touch Shock absorbing liner Yesfrom S$58.99Min. 7 days
- MIDORI ANZEN Clean helmet with ABS ventsType American Purpose of Helmet For flying and falling objects Material Hat body: ABS resin Vent Yesfrom S$87.99Min. 9 days
- DIC PLASTIC PA interiorEG4 specifications NP one-touch chin strap standard equipmentSuitable for SD-Yfrom S$13.99Min. 7 days
- TANIZAWA SEISAKUSHO 109 Airlight 2 with ventsIt secures an upward view during work and enhances safety. It has a structure that is resistant to pressure from the side. We have a rich lineup of caps that use a grooved structure to prevent unpleasant dripping in the rain. With ventilation holes to reduce stuffiness on the head. Flying / falli... Read MoreMass (g) 380 Material ABS Specification Airlight II, vent, grooved, EPA headband Type Interior J typefrom S$42.99Min. 6 days
- MIDORI ANZEN High visibility helmet cover NWe use materials that comply with the high visibility standard (JIS T 8127). Machine washable You can use it just by putting it on your helmet * Cannot be attached to all helmetsTrusco Part No. 120-9941 Color Fluorescent yellow Width (mm) 455 Height (mm) 440 Mass (g) 43 Specification Free size (length 44cmX width 45.5cm)
- TEAMWENDY SAR backcountryA helmet for search and rescue. Boa [[(R)]] With the chin strap "Cam Fit Retention" equipped with a closure system, you can adjust the size and put on and take off the helmet with one hand. For disaster relief.Mass (kg) 0.63 2018 Trusco page 6 0127from S$479.90Min. 2 days
- Japan Green Cross Hietare Hyper 2Reflects sunlight with aluminum coating × Cooling agent for helmets. Soak the main body in water, squeeze it lightly, and attach it to the back band of the helmet. The synergistic effect of the helmet-specific ice pack and the heat of vaporization suppresses the rise in body temperature. Installa... Read MoreMass (g) 125 Dimension (mm) 160×220 Intended Use Measures against heatfrom S$19.99Min. 2 days
- MIDORI ANZEN Women's helmet LSC-11PCL αA helmet designed based on the statistics of female head size. By reducing the size of the cap, it fits well even for women with small heads. With a shape that expands the space at the rear, even people with long hair can wear it neatly. The height of the headband can be adjusted in 3 steps accor... Read MoreHeight (mm) 157 Width (mm) 217 Length (mm) 271 Mass (g) 395 Head Circumference (cm) 51~60 Material Cap body / Visor: Polycarbonate resinfrom S$79.99Min. 2 days
- MIDORI ANZEN Visor type helmet with vents greenMaterial Cap body: Polycarbonate Mass (g) 450 Vent Yes Type American Trusco Part No. 811-1264from S$69.99Min. 2 days
- ESCO Helmet rack (1 x 2)With a hook for hanging work clothes. You can choose the combination that suits your space. Can store work helmets of various shapes.Number of Funnels (pieces) 2 Mass (g/piece) 207 Dimensions, Width W x Depth D x Height H (mm) 236×157×168 Specification Can be connected Esco Part No. EA998AZ-7 Mounting Wall wood screw mounting type
- TEAMWENDY Carbon helmet Zorbium foam linerA helmet made of lightweight carbon fiber. Boa [[(R)]] With the chin strap "Cam Fit Retention" equipped with a closure system, you can adjust the size and put on and take off the helmet with one hand. The Zorbium [[(R)]] foam liner uses the ZAP pad system for ACH helmets. It is comforta... Read More2018 Trusco page 6 0125from S$1,899.00Min. 32 days