Hard Hat Covers
- MIDORI ANZEN High visibility helmet cover NWe use materials that comply with the high visibility standard (JIS T 8127). Machine washable You can use it just by putting it on your helmet * Cannot be attached to all helmetsSpecification Free size (length 44cmX width 45.5cm) Color Fluorescent yellow Mass (g) 43
- TANIZAWA SEISAKUSHO HellcoverA soft material that does not damage the walls and interior. Used by covering it on a protective cap. For interior finishing work (soft cover) * Not compatible with helmets with a brim all around.Material Urethane foam Color Blue
- TOYO SAFETY Helmet coverTo prevent the interior materials from being damaged by the helmet during workMaterial Nylon (inside) urethane sponge Color Dark blue Mass (g) About 38 RoHS directive (corresponding to 10 substances) Correspondence
- TSUKUSHI KOBO Color helmet coverThere are 5 color variations, depending on the job type.・ You can identify by skill. The material is polyester. Uses bright colors that can be identified even from a distance.Material Polyester Size Free Mass (g) 42
- TANIZAWA SEISAKUSHO Hellcover softwareUses nylon tricot with excellent elasticity and elasticity. A soft type that does not damage the ceiling or walls. For interior finishing work.Specification Soft type Material Table nylon tricot, back urethane Color Blue Size Free Mass (g) 30 2018 Trusco page 6 0144from S$17.99Min. 2 days
- TANIZAWA SEISAKUSHO Hellcover disposableA transparent type that prevents stains. It is a thin disposable type. Because it is transparent, you can see the helmet mark name. For spraying work.Specification Disposable type Material Polyethylene Color Transparent Size Free Mass (g) 65 2018 Trusco page 6 0144from S$18.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Helmet coverYou can insert business card-sized paper and see the role at a glance. The display can be inserted into the pockets on both sides. The displayed contents can be replaced freely and can be used repeatedly.
- MIDORI ANZEN Reflective / fluorescent mesh helmet coverUses high-brightness reflective tape to improve visibility during night work and support safe work. It has a hole in the front of the head and can be installed in combination with the headlight. Uses cold-resistant reflective tape and is resistant to deterioration such as cracks that are likely t... Read MoreSize Free Mass (g) 35
- MIDORI ANZEN High visibility helmet cover NWe use materials that comply with the high visibility standard (JIS T 8127). It can be machine washed. You can use it just by putting it on your helmet. * Cannot be attached to all helmets.Color Fluorescent orange Mass (g) 43
- TANIZAWA SEISAKUSHO HellcoverUsed by covering it with a protective cap such as MP type. A disposable cover that can be replaced if paint adheres to the surface. For painting workMaterial Rayon (nonwoven fabric)
- GREEN CROSS Mesh helmet coverThere is a hole in the front of the helmet so that you can see the company logo etc. You can output the company name and job title and put them in the transparent pockets on both sides. The reflective sheet on the back enhances visibility at night. For dividing JV sites into companies. For color ... Read MoreMaterial Nylon Mass (g) 31from S$29.99Min. 7 days
- TOGUE ANZEN KOUGYOU Helmet cover (mesh)The helmet can be made to stand out, which leads to the deterrence of accidents.Size Freefrom S$29.99Min. 6 days
- Onaka Industry Spobeam headCompatible with almost all helmets on the market. Fluorescent color mesh that stands out even in the daytime with a small window that can be fitted with a light High-brightness type reflector that does not harden or crack even in cold regions For night work or work in dark placesMaterial Polyester Size FREEfrom S$12.99Min. 2 days
- TOYO SAFETY Reflective helmet coverFor wearing a helmet. Mainly work helmets.Material Elastic material Mass (g) About 59 RoHS directive (corresponding to 10 substances) Correspondencefrom S$29.99Min. 4 days
- TANIZAWA SEISAKUSHO Hell cover reflectionWhen it receives light, it is retroreflected with high brightness. The super water repellent finish reflects even when it gets wet in the rain. For night work. For visibility request work.Specification High brightness retroreflective type Color Reflection Size Free Mass (g) 40 2018 Trusco page 6 0144from S$38.99Min. 4 days
- TRUSCO Helmet Cover (Soft Type with Sponge Cloth)A soft type that does not damage the ceiling, walls, etc. due to the elasticity of the sponge material inside. Ideal for preventing helmets from getting dirty. A color-coded cover that is convenient for identifying work locations. For interior work.Size Free Mass (g) 35
- Arcland Sakamoto Arkland Sakamoto High Brightness Reflective Belt Helmet CoverUses high-brightness reflective tape to improve visibility during night work and support safe work. Uses cold-resistant reflective tape to prevent deterioration such as cracks that are likely to occur when used in cold regions. With holes for mounting headlights, holes for headlights are provided... Read MoreSize Freefrom S$12.99Min. 5 days
- TRUSCO Identification Helmet Cover (Simple Type)A thin color-coded helmet cover that is convenient for identifying work locations. Ideal for preventing the helmet from getting dirty from painting. For different colors at the work site. For identifying occupations and skills in the field. For interior work.Material / Finish Polyester Size Free Mass (g) 60from S$12.99Min. 2 days
- MonotaRO Helmet CoverA cover that can be attached to a helmet to help prevent scratches and dirt on the helmet, as well as prevent scratches on pillars and walls at new construction sites. Since it expands and contracts, it corresponds to most American type and MP type helmets. Because it is a sponge specification, i... Read MoreMaterial Polyester, urethane foam Color Navy Type For American, MP type helmetfrom S$11.99Min. 2 days
- Brain Radicool Radiation Cooling Helmet CoverCool like a shade even under the scorching sun! Helmet cover using the world's first radiative cooling material Radicool. Radicool is a new material that can cool without consuming water or energy, even under direct sunlight. Moreover, UV cut (UV shielding rate of about 95% or more). Since it... Read MoreMaterial 100% polyester Size Free Mass (g) About 24from S$22.99Min. 5 days
- TRUSCO Disposable helmet cover (10 pieces included)It is a disposable helmet cover that prevents dirt. It's thin and compact, so it's not bulky. To prevent dirt on the helmet.from S$13.99Min. 3 days
- UNIT (UNIT SAFETY SIGNS) Set of 10 Helmet Covers PolyethyleneDisposable type for helmet protection and dirt preventionMaterial Polyethylene Size Free Remark For antifouling (1 set of 10 sheets) Mass (g) 57from S$15.99Min. 4 days
- FUJITE (TENGYU) Waterproof helmet coverA non-woven waterproof disposable helmet cover that can be used with most American and MP type helmets. For preventing stains on helmets and heads during painting work, food handling, factory tours, gardening, cleaning, etc.!Material Polypropylene, PE waterproof laminate Size FreeDiscontinued
- TEAMWENDY EXFIL LTP / carbon mesh helmet coverIt can be quickly and easily attached and detached through hooks and loops. No tools are required for replacement. It fits tightly and protects the surface.Mass (g) 45 2018 Trusco page 6 0130Discontinued
- MIDORI ANZEN High visibility helmet coverWe use materials that comply with the high visibility standard (ISO20471). It can be machine washed. You can use it just by putting it on your helmet. * Cannot be attached to all helmets.Size Free size (length 42cm x width 42cm)Discontinued
- UNIT (UNIT SAFETY SIGNS) Warm warmer for helmetJust put it on the protective cap! Fleece material that can be easily adjusted in size just by covering it from aboveMaterial Polyester Size FreeDiscontinued
- UNIT (UNIT SAFETY SIGNS) Cold weather coverCover the cold snow breeze to your mouth! Clip type that can be attached for prevention With reflective tape on the back of the headMaterial Outer / Nylon, Lining / Fleece Size FreeDiscontinued
- UNIT (UNIT SAFETY SIGNS) Wind Guard Navy Blue* Helmet is sold separately.Color Navy blueDiscontinued