Caps / Helmets for Light Duty Work
A work cap is a light work hat that is worn to protect the head at work sites and is a type of helmet. There are many thermoplastic resins such as ABS resin and polyethylene (PE), and the service life varies depending on the material. ABS has good electric resistance and processability, and polyethylene (PE) is an electric and chemical resistant material. There is also a light work cap called a pump cap that can be used in a work environment where there is no risk of falling objects or crashing, and a protective cap for clean rooms. The inside of the work cap usually consists of a headband, chin strap, etc., so wear a work cap that matches the size of your head.
Other Related Pages
- MIDORI ANZEN Ear Chin Strap for Light Duty Work HelmetSuitable Model SCL-100A、200A、300A、300VA、400S、400VS Material Polypropylene fiber, etc. Mass (g) 18
- TOYO SAFETY Light Work Hat Keibo Plus No.82"Air Flow" design with ventilation holes Lightweight and compact design that does not make you feel tired One-touch type ago strap standard equipment * This product is not subject to the Ministry of Health, Labor and Welfare's "Protective Cap Standard", so please do not us... Read MoreMaterial ABS resin Mass (g) About 200 RoHS directive (corresponding to 10 substances) Correspondence
- MIDORI ANZEN Light Work Cap with Ventilation HolesIt is an interior design that pursues wearing comfort. It weighs about 165g and is super lightweight. It can be washed with water and can always be used in a clean state. Comes with ventilation holes to reduce stuffiness. It is a lightweight RA band specification that is easy to size and fits per... Read MoreMaterial Polyethylene (PE) Mass (g) 165 Type pierced Intended Use Mule reduction
- TOYO SAFETY Light Work Hat Kabo No.80* Cannot be used in an environment where nationally certified products should be used.Material ABS resin Mass (g) About 165 Material (Headband) Polyethylene RoHS directive (corresponding to 10 substances) Correspondence Material (Chin Strap) Woven rubber
- MonotaRO Light work capA simple light work cap without a chin strap and shock absorbing liner. (* It is not a helmet.) It is lightweight and has ventilation holes on both sides. The front part of the inner has a sweat pad, and the rear part has an adjuster function for size adjustment. Light work in the factory, etc. *... Read MoreMaterial Polyethylene Mass (g) About 172
- TOYO SAFETY Helmet mounting partsMaterial Polyacetal Color Black RoHS directive (corresponding to 10 substances) Correspondence
- AS ONE Cleanroom Safety HelmetProtects the worker's head in a clean room. * It does not conform to the Ministry of Health, Labor and Welfare protective cap standard.Specification Helmet with chin strap Size Free Mass (g) 180 Grade Class 1000 As ONE Part Number 1-4966-01
- MIDORI ANZEN Light Work Cap with Ventilation Holes SCL-200AVentilation of the front, back, left and right, and back of the head frees you from stuffiness. With a deep cover, safety is improved. It is possible to coordinate uniforms and corporate colors with soft touch colors. The vent shape ensures a safe view. Head protection for light work, etc. * This... Read MoreMaterial Polyethylene Mass (g) 175 Vent Yesfrom S$23.99Min. 2 days
- TOYO SAFETY Kabo Plus with shield lens No.81Material ABS resin Mass (g) About 245 Material (Lens) PTE resin RoHS directive (corresponding to 10 substances) Correspondence
- TANIZAWA SEISAKUSHO Light Work Cap Pump CapA light work cap that can be used in a work environment where there is no risk of flying, falling objects or falling. 9 vents on each side and 12 vents on the back of the head are installed to alleviate stuffiness on the head. For the interior, we adopted "EPA", which is a perfect fit w... Read MoreSpecification High performance headband Material Cap body: Polyethylene (PE) Mass (g) 235
- MIDORI ANZEN Light Work Cap with Ventilation Holes SCL-300VAIt can be washed with water and can always be used in a clean state. A bend-shaped visor ensures visibility. It is a lightweight RA band specification that is easy to size and fits perfectly on the head. Head protection for light work * Cannot be used in an environment where nationally certified ... Read MoreSpecification With vent / Lightweight RA band Mass (g) 208
- MIDORI ANZEN Light Work Cap with Ventilation Holes SCL-100AIt weighs about 165g and is super lightweight. It can be washed with water and can always be used in a clean state. Comes with ventilation holes to reduce stuffiness. It is a lightweight RA band specification that is easy to size and fits perfectly on the head. It is an interior design that pursu... Read MoreSpecification With vent / Lightweight RA band Mass (g) 165
- TOYO SAFETY Ambo shield parts (with mounting parts)Can be attached to a work helmet. (3 types of mounting parts are standard equipment for all helmets) * Select and install the mounting parts that match the helmet you are using (some helmets cannot be mounted).Type With mounting partsfrom S$58.99Min. 2 days
- MIDORI ANZEN Light work cap (with shield surface and ventilation holes)Equipped with a wide shield surface that protects the sides of the eyes. The shield surface is made of polycarbonate with little distortion. Good visibility with a scratch-resistant double-sided hard coat finish. Glasses can be used together. By storing the shield surface when not in use, the shi... Read MoreMass (g) 295
- MIDORI ANZEN Light work cap (with vents)A bend-shaped visor ensures visibility. It can be washed with water and can always be used in a clean state. Comes with ventilation holes to reduce stuffiness. It is a lightweight RA band specification that is easy to size and fits perfectly on the head. Head protection for light work. * Cannot b... Read MoreSpecification With vent Material Polyethylene (PE) Mass (g) 208
- TOYO SAFETY Replacement lens for umboSuitable for No.3004-TS Material PET (1.5mm thickness) Mass (g) About 103 RoHS directive (corresponding to 10 substances) Correspondencefrom S$23.99Min. 2 days
- DAINICHI CAN (DIC) BC-1 Light Work Helmet WhiteA light work hat that can be easily worn like a cloth hat. * Because it is a non-certified product, it cannot be used for work that requires wearing a "protective cap".Material Cap body: Polyethylene Mass (g) 180 Color (cap body) White
- MIDORI ANZEN Light work cap (shield surface)Equipped with a wide shield surface that protects the sides of the eyes. Good visibility with a scratch-resistant double-sided hard coat finish. Glasses can be used together. By storing the shield surface when not in use, the shield surface will last longer. The shield surface can be replaced wit... Read MoreColor (Cap body) White Mass (g) 295from S$63.99Min. 2 days
- TOYO SAFETY PET transparent shield No.3204Can be attached to a work helmet. Since it is equipped with 3 types of mounting parts as standard equipment, it can be used with any helmet.Mass (g) About 251 RoHS directive (corresponding to 10 substances) Correspondencefrom S$67.99Min. 4 days
- TOYO SAFETY Nylon mesh shield No.3203Can be attached to a work helmet. Since it is equipped with 3 types of mounting parts as standard equipment, it can be used with any helmet.Mass (g) About 191 RoHS directive (corresponding to 10 substances) Correspondence
- TOYO SAFETY Earmuffs for mounting an umboAmbo protector parts. Can be attached to a work helmet. (3 types of mounting parts are standard equipment for all helmets) made in Japan.Mass (g) About 175 RoHS directive (corresponding to 10 substances) Correspondencefrom S$49.99Min. 5 days
- TOYO SAFETY Mesh shield + ear muffle No.3201Can be attached to a work helmet. Since it is equipped with 3 types of mounting parts as standard equipment, it can be used with any helmet.Mass (g) About 368 RoHS directive (corresponding to 10 substances) Correspondencefrom S$99.99Min. 2 days
- TOYO SAFETY Earmuffle No.3205Can be attached to a work helmet. Since it is equipped with 3 types of mounting parts as standard equipment, it can be used with any helmet.Mass (g) About 199 RoHS directive (corresponding to 10 substances) Correspondencefrom S$49.99Min. 2 days
- TOYO SAFETY Stainless steel mesh shield No.3207Can be attached to a work helmet. Since it is equipped with 3 types of mounting parts as standard equipment, it can be used with any helmet.Mass (g) About 239 RoHS directive (corresponding to 10 substances) Correspondencefrom S$57.99Min. 6 days
- TOYO SAFETY Ambo protector head / face 2 point set No.3224FCan be attached to a work helmet. Since it is equipped with 3 types of mounting parts as standard equipment, it can be used with any helmet. Essentials for brush cutters and chainsawsColor [Helmet] orange Mass (g) About 619 RoHS directive (corresponding to 10 substances) Correspondencefrom S$99.90Min. 4 days
- TOYO SAFETY Ambo protector head / face / ears 3-piece set No.3222FCan be attached to a work helmet. Since it is equipped with 3 types of mounting parts as standard equipment, it can be used with any helmet. Essentials for brush cutters and chainsawsColor [Helmet] orange Mass (g) About 796 RoHS directive (corresponding to 10 substances) Correspondencefrom S$139.90Min. 4 days
- TOYO SAFETY Ambo protector head / face / ears 3-piece set No.3221FCan be attached to a work helmet. Since it is equipped with 3 types of mounting parts as standard equipment, it can be used with any helmet. Essentials for brush cutters and chainsawsColor [Helmet] orange Mass (g) About 736 RoHS directive (corresponding to 10 substances) Correspondence
- TOYO SAFETY Replacement shield lensSuitable Model No.81 Material PTE resin RoHS directive (corresponding to 10 substances) Correspondence
- TOYO SAFETY Replacement mesh for umboSuitable for No.3007-TS Material Stainless steel 24 mesh Mass (g) About 91 RoHS directive (corresponding to 10 substances) Correspondencefrom S$15.99Min. 4 days
- TOYO SAFETY Ambo protector head / face 2 point set No.3227FCan be attached to a work helmet. Since it is equipped with 3 types of mounting parts as standard equipment, it can be used with any helmet. Essentials for brush cutters and chainsawsColor [Helmet] orange Mass (g) About 607 RoHS directive (corresponding to 10 substances) Correspondencefrom S$88.99Min. 4 days
- MIDORI ANZEN Light work cap (with shield surface)Equipped with a wide shield surface that protects the sides of the eyes. The shield surface is made of polycarbonate with little distortion. Good visibility with a scratch-resistant double-sided hard coat finish. Glasses can be used together. By storing the shield surface when not in use, the shi... Read MoreMass (g) 295from S$63.99Min. 13 days
- TOYO SAFETY Transparent shield + ear muffle No.3202Can be attached to a work helmet. Since it is equipped with 3 types of mounting parts as standard equipment, it can be used with any helmet.Mass (g) About 428 RoHS directive (corresponding to 10 substances) Correspondencefrom S$129.90Min. 4 days
- MIDORI ANZEN Light work capA lightweight band that fits snugly on your head for easy size matching. It can be washed with water and can always be used in a clean state. Bend-shaped visor ensures visibility Head protection for light work. * Cannot be used in an environment where nationally certified products should be used.... Read MoreMaterial Polyethylene (PE) Mass (g) 208from S$26.99Min. 2 days
- TOYO SAFETY Ambo protector helmet No.3220FCan be attached to a work helmet. Since it is equipped with 3 types of mounting parts as standard equipment, it can be used with any helmet. Essentials for brush cutters and chainsawsColor [Helmet] orange Mass (g) About 368 RoHS directive (corresponding to 10 substances) Correspondencefrom S$47.99Min. 4 days
- MIDORI ANZEN Light work cap SCL-300AIt can be washed with water and can always be used in a clean state. A bend-shaped visor ensures visibility. It is a lightweight RA band specification that is easy to size and fits perfectly on the head. Head protection for light work * Cannot be used in an environment where nationally certified ... Read MoreSpecification Lightweight RA band Mass (g) 208from S$28.99Min. 7 days
- TOYO SAFETY Ambo protector head / face 2 point set No.3223FCan be attached to a work helmet. Since it is equipped with 3 types of mounting parts as standard equipment, it can be used with any helmet. Essentials for brush cutters and chainsawsColor [Helmet] orange Mass (g) About 559 RoHS directive (corresponding to 10 substances) Correspondencefrom S$94.99Min. 5 days
- TMC Light work cap whiteProtects the head from light work and danger in the event of a disaster Light work hat with a solid headband and chin strap During light work * This is not a work helmet, so please do not use it as a place to wear a protective cap or as a riding helmet. * It is a substitute for a cloth work cap.Material ABS resin, PP resin Mass (g) 450from S$28.99Min. 9 days
- ESCO Light work hat (white)Lightweight and compact type that does not make you feel tired. With one-touch chin strap. Numerous holes improve internal ventilation. This is useful when you hit your head against a stationary object. * This product is not subject to the Ministry of Health, Labor and Welfare's "Protect... Read MoreMaterial ABS Color Whitefrom S$27.99Min. 3 days
- MIDORI ANZEN Replacement Light Work Cap SCL-400 Shield Surface (Surface Only)Suitable for SCL-400S-W,SCL-400VS-Wfrom S$23.99Min. 10 days