All Category

Tape Holders

View : Grid List
Filter

11 Item(s)

Set Ascending Direction
  1. Tape holder
    JEFCOM (DENSAN) Tape holder
    The loop-shaped holder allows you to quickly take out the tape you want to use. One-action insulating tape 19 mm wide, 3 pieces can be stored. Clip type that can be attached to a belt, etc. When taking out the tape at the back, release the tape at the front and then take it out.
    Material  (Hook) Metal, (Belt passage part) Resin  Number of Storage  Insulation tape 19 mm width x 3 possible 
    Rating:
    83%
    from S$25.99
    Min. 2 days
  2. Tape holder
    TRUSCO Tape holder
    The necessary tape can be taken out by changing the mounting position of the carabiner. The tape can be easily attached to the waist or tool box.
    Specification  Carabiner TKN660BK 
    Rating:
    100%
    from S$18.99
    Min. 2 days
  3. Tape hook
    DOGYU Tape hook
    A convenient hook for temporarily holding tape.
    Material (Main Unit)  Steel 
    Rating:
    87%
    from S$12.99
    Min. 2 days
  4. Tape hooker
    JEFCOM (DENSAN) Tape hooker
    Retrofittable tape hooker Simply attach to the hook or ring of the waist tool to easily turn it into a tape hooker. The length can be adjusted in two stages, 180 mm and 120 mm. For vinyl tape only
    Mass (g) 
    Rating:
    47%
    from S$13.99
    Min. 2 days
  5. Tape hooker
    JEFCOM (DENSAN) Tape hooker
    Attach it to the belt and put the tape on your waist. Uses a metal chain.
    Mass (g)  32 
    Rating:
    70%
    from S$19.99
    Min. 2 days
  6. Simple tape hooker KN-TF
    Simple tape hooker KN-TF
    Easy to attach / detach to safety belt, D ring, anywhere
    Color  Black 
    Rating:
    100%
    from S$5.99
    Min. 2 days
  7. For adhesive tape
    CETACEA For adhesive tape
    It is made tough because it is made to the specifications of the US police and military. You can carry the gum tape by hanging it on your waist belt.
    Mass (g)  75 
    Rating:
    100%
    from S$47.99
    Min. 2 days
  8. Gear tether stealth
    CETACEA Gear tether stealth
    It is made tough because it is made to the specifications of the US police and military. You can carry the hand tool by hanging it on the waist belt.
    Mass (g)  60 
    from S$37.99
    Min. 3 days
  9. Tape hook
    KYOKUTO (Kyokuto-Sanki) Tape hook
    It can be hung on the waist or stepladder through the tape. Curing tape, double-sided tape, etc. Paper tube diameter up to Φ76 mm
    from S$16.99
    Min. 6 days
  10. Fall prevention tape hooker
    KOZUCHI Fall prevention tape hooker
    With a stretchable cord, you can attach the tape even with it attached. Fall prevention equipment such as insulating tape * Do not use on items that exceed the stated weight. Do not allow it to come into contact with hot objects or sharp objects such as blades. Do not use it in such a way that a ... Read More
    Specification  With telescopic cord 
    from S$25.99
    Min. 8 days
  11. Tape holder
    TAKAGI Tape holder
    Can store 3 tapes! The tape in the back is also removed smoothly! Can be used for belts up to 60 mm wide. With fall prevention cord mounting hole. For storing tape.
    Rating:
    30%
    Discontinued
View : Grid List
Filter

11 Item(s)

Set Ascending Direction